All Category

Toggle Switches / Main Units

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 109

Set Ascending Direction
  1. Small Toggle Switch (Basic Type) S Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Small Toggle Switch (Basic Type) S Series
    The small toggle switch group boasts a track record of half a century, and is a group of switches that use contact materials that are compact, robust, high capacity, resistant to arcs, and maintain high contact reliability.
    Withstand Voltage  2.0kV AC (1 minute or more) 
    Rating:
    89%
    from S$4.99
    Min. 2 days
  2. 15A High Snap Switch
    Panasonic 15A High Snap Switch
    Contact Material  AgZnO-based alloy  Protection Class  IP40  Handle Type  Standard toggle  Type  Standard type  Operation Mechanism  Toggle type 
    Rating:
    96%
    from S$6.69
    Min. 2 days
  3. Basic Lever Type Toggle Switch M Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Basic Lever Type Toggle Switch M Series
    With a light switching feel, you can obtain reliable switching and a light operation feeling. Since the lever tilt angle is large (25 °), the tilt direction becomes clear. Moreover, even if a pressing force is applied from the head of the lever, the quality is always stable without affecting the ... Read More
    Operating Temperature Range (℃)  -30~85  Insulation Resistance (GΩ)  1 or more (DC500V)  Contact Resistance (mΩ)  10 or less (DC2~4V at 100mA)  Mechanical Durability for Switching  100000 times or more  Lever Inclining Angle (°)  25±4  Mounting Hole Diameter (Φmm)  6.5  Operation Mechanism  Basic lever  RoHS directive (corresponding to 10 substances)  Correspondence  Contact Material  Silver  Terminal Shape  Solder terminal 
    Rating:
    94%
    from S$4.59
    Min. 2 days
  4. Toggle Switch MS-500 Series
    MIYAMA ELECTRIC Toggle Switch MS-500 Series
    Insulation Resistance (MΩ)  100 or more (MIN)/DC500V  Contact Resistance (mΩ)  20 or less (MAX)  Current Capacity  6A125V.AC  RoHS directive (corresponding to 10 substances)  Correspondence  Terminal Shape  Solder terminal  Suitable Door Thickness to Mount (mm)  Up to 3 
    Rating:
    92%
    from S$3.89
    Min. 2 days
  5. Small Toggle Switch (Panel Seal Type) S Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Small Toggle Switch (Panel Seal Type) S Series
    When the switch is mounted on the panel, water does not enter the inside of the switch body and the back of the panel from the front of the panel. The stop ring holds the lever and prevents the lever from descending to prevent water from entering the O-ring. Grease and O-rings are made of materia... Read More
    Operating Temperature Range (℃)  -30~70  Contact Resistance (mΩ)  10 or less (DC2~4V at 100mA)  Insulation Resistance  1GΩ or more (DC500V)  Withstand Voltage  2.0kV AC for 1 minute or more  Electrical Durability for Opening and Closing  25,000 times or more  Terminal Shape  Solder 
    Rating:
    89%
    from S$11.99
    Min. 2 days
  6. Flat Lever Type Toggle Switch M Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Flat Lever Type Toggle Switch M Series
    With a light switching feel, you can obtain reliable switching and a light operation feeling. Since the lever tilt angle is large (25 °), the tilt direction becomes clear. Moreover, even if a pressing force is applied from the head of the lever, the quality is always stable without affecting the ... Read More
    Operating Temperature Range (℃)  -30~85  Insulation Resistance (GΩ)  1 or more (DC 500V)  Contact Resistance (mΩ)  10 or less (DC2~4V at 100mA)  Lever Inclining Angle (°)  25±4  Mounting Hole Diameter (Φmm)  6.5  Suitable for  Round nut (AT-501)  Contact Specifications  Silver 
    Rating:
    87%
    from S$6.39
    Min. 2 days
  7. Toggle switch
    Panasonic Toggle switch
    Service Life  Contact Material  AgZnO-based alloy  Protection Class  IP67  Terminal Shape  Solder terminal 
    Rating:
    76%
    from S$9.79
    Min. 2 days
  8. Plastic Lever Type Small Toggle Switch S Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Plastic Lever Type Small Toggle Switch S Series
    Due to the double fixing crimping developed by NKK Industries, Ltd., terminal backlash due to soldering does not occur. The special silver alloy contacts are resistant to arc wear and maintain stable contact resistance. The internal mechanism is a seesaw system. The seesaw method has the features... Read More
    Terminal Shape  Solder 
    Rating:
    95%
    from S$16.99
    Min. 2 days
  9. Toggle Switch MS-500 Series Non-Locking
    MIYAMA ELECTRIC Toggle Switch MS-500 Series Non-Locking
    Insulation Resistance (MΩ)  100 or more (MIN)/DC500V  Contact Resistance (mΩ)  20 or less (MAX)  Current Capacity  6A125V.AC  RoHS directive (corresponding to 10 substances)  Correspondence  Terminal Shape  Solder terminal 
    Rating:
    82%
    from S$4.59
    Min. 2 days
  10. Large Bushing Type Toggle Switch M Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Large Bushing Type Toggle Switch M Series
    With a light switching feel, you can obtain reliable switching and a light operation feeling. Since the lever tilt angle is large (25 °), the tilt direction becomes clear. Moreover, even if a pressing force is applied from the head of the lever, the quality is always stable without affecting the ... Read More
    Operating Temperature Range (℃)  -30~85  Mounting Hole Diameter (Φmm)  12.5  Function  Large bushing type  Contact Specifications  Silver  Terminal Shape  Solder terminal 
    Rating:
    98%
    from S$5.89
    Min. 2 days
  11. Mini / Mini toggle switch MS-600 series
    MIYAMA ELECTRIC Mini / Mini toggle switch MS-600 series
    Lever Color  (Finish) Nickel plating  Insulation Resistance (MΩ)  100 or more (MIN)/DC500V  Contact Resistance (mΩ)  20 or less (MAX)  Current Capacity  3A125V.AC  Isolation Voltage  AC 1000V for 1 minute  Operation Mechanism  Butt-shaped lever  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    93%
    from S$3.09
    Min. 2 days
  12. Toggle Switch MS-500 Series Drip-Proof Type
    MIYAMA ELECTRIC Toggle Switch MS-500 Series Drip-Proof Type
    * This switch is intended for panel sealing, so it is not intended to be used underwater. If the switch gets wet, be sure to wipe off the water before using it.
    Lever Color  (Finish) Chrome plating  RoHS directive (corresponding to 10 substances)  Correspondence  Terminal Shape  Solder terminal 
    Rating:
    84%
    from S$8.79
    Min. 2 days
  13. Basic lever type toggle switch A series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Basic lever type toggle switch A series
    It can be washed as a whole. Wash in a liquid bathtub with a depth of 10 cm within 5 minutes. The unique switching moderation mechanism, which is a combination of a coil spring, a sliding rod, and a switching plate, provides reliable switching and a light operation feeling. The PC-H and PC-V term... Read More
    Operating Temperature Range (℃)  -30~85  Lever Inclining Angle (°)  26±4  Contact Resistance (mΩ)  50 or less (at 20mV 10mA)  Insulation Resistance (MΩ)  500 or more (DC 500V)  Withstand Voltage  AC500V 1 minute or more  Operation Mechanism  Basic lever 
    Rating:
    100%
    from S$3.99
    Min. 2 days
  14. Toggle Switch 8A Series
    NIDEC COPAL ELECTRONICS (FUJISOKU) Toggle Switch 8A Series
    The 8A standard toggle switch is the most basic of the ultra-compact "8" series, a high-quality switch that matches every application, and can be said to be the prototype of the ultra-compact. RoHS compliant product
    Rating  AC125V・6A/250V・3A  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    87%
    from S$6.79
    Min. 2 days
  15. Toggle switch
    MIYAMA ELECTRIC Toggle switch
    Lever Color  (Finish) Nickel plating  Insulation Resistance (MΩ)  100 or more (MIN)/DC500V  Contact Resistance (mΩ)  20 or less (MAX)  Isolation Voltage  AC 1500V for 1 minute  Switch Type  ON-OFF  Circuit  SPST(2P) 
    Rating:
    93%
    from S$8.29
    Min. 2 days
  16. Lever lock type (panel seal) small toggle switch S Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Lever lock type (panel seal) small toggle switch S Series
    A switch to prevent malfunction. In a narrow operation room or control panel such as an aircraft or railroad, an automatic production system with vibration or shock, medical equipment, etc., the switch operates unnecessarily when an object hits the lever or the lever is caught, which is serious. ... Read More
    Operating Temperature Range (℃)  -30~70  Contact Resistance (mΩ)  10 or less (DC2~4V at 100mA)  Mounting Hole Diameter (Φmm)  12.5  Insulation Resistance  1GΩ or more (DC500V)  Withstand Voltage  2.0kV AC for 1 minute or more  Electrical Durability for Opening and Closing  25,000 times or more  Mechanical Durability for Switching  50000 times or more  Terminal Shape  Solder 
    Rating:
    80%
    from S$15.99
    Min. 2 days
  17. Toggle Switch (for DC Load Only, DC400V Compatible)
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Toggle Switch (for DC Load Only, DC400V Compatible)
    A small toggle switch with a plastic mold lever. Dedicated to DC loads. For DC power supply. For solar power generation. (Compatible with DC400V)
    Lever Inclining Angle (°)  (α):28±4  Operating Temperature Range (℃)  -10~70  Contact Resistance (mΩ)  10 or less (at DC5V 1A)  Electrical Durability for Opening and Closing  10,000 times or more  Mounting Hole Diameter (Φmm)  12.5  Insulation Resistance  1GΩ or more (DC500V)  Withstand Voltage  2.0kV AC for 1 minute or more  Mechanical Durability for Switching  50000 times or more  RoHS directive (corresponding to 10 substances)  Correspondence  Terminal Shape  Screw 
    Rating:
    93%
    from S$38.99
    Min. 2 days
  18. Illuminated Toggle Switch with LED M Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Illuminated Toggle Switch with LED M Series
    With a light switching feel, you can obtain reliable switching and a light operation feeling. Since the lever tilt angle is large (25 °), the tilt direction becomes clear. Moreover, even if a pressing force is applied from the head of the lever, the quality is always stable without affecting the ... Read More
    Operating Temperature Range (℃)  -10~55  Contact Resistance (mΩ)  10 or less (2-4VDC at 100mA)  Lever Inclining Angle (°)  20±4  Electrical Durability for Opening and Closing  25,000 times or more  Mechanical Durability for Switching  50000 times or more  Mounting Hole Diameter (Φmm)  6.5  Current Capacity  6A AC125V、3A AC250V、4A DC30V  RoHS directive (corresponding to 10 substances)  Correspondence  Functional Operation  ON-ON  Suitable for  Round nut (AT-501)  Contact Specifications  Silver  Circuit  Single pole double throw  Terminal Shape  Solder terminal 
    Rating:
    53%
    from S$12.99
    Min. 2 days
  19. Basic lever type toggle switch for micro current (G) M series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Basic lever type toggle switch for micro current (G) M series
    With a light switching feel, you can obtain reliable switching and a light operation feeling. Since the lever tilt angle is large (25 °), the tilt direction becomes clear. Moreover, even if a pressing force is applied from the head of the lever, the quality is always stable without affecting the ... Read More
    Operating Temperature Range (℃)  -30~85  Contact Resistance (mΩ)  20 or less (at 20mV 10mA)  Lever Inclining Angle (°)  25±4  Mounting Hole Diameter (Φmm)  6.5  Operation Mechanism  Basic lever  Insulation Resistance  DC 500V 1GΩ or more  Contact Specifications  Gold plate  Standard  RoHS、UL、C-UL、CSA  Terminal Shape  Solder terminal 
    Rating:
    93%
    from S$5.89
    Min. 2 days
  20. Toggle switch MS-611 series
    MIYAMA ELECTRIC Toggle switch MS-611 series
    Lever Color  (Finish) Nickel plating  Current Capacity  0.3A125V.AC  Insulation Resistance (MΩ)  100 or more (MIN)/DC500V  Contact Resistance (mΩ)  20 or less (MAX)  Isolation Voltage  AC 1000V for 1 minute  RoHS directive (corresponding to 10 substances)  Correspondence  Terminal Shape  PC terminal 
    Rating:
    100%
    from S$2.79
    Min. 2 days
  21. Operation Switch for Distribution Board AS15HR Toggle Switch
    Fuji Electric Operation Switch for Distribution Board AS15HR Toggle Switch
    Storage Temperature (℃)  -40~+80  Impact resistance (malfunction) (m / s 2 100  Electrical Durability  20,000 times or more  Mechanical Durability  50,000 times or more  Impact resistance (durability) (m / s 2 500  Operating Frequency (operation/hour)  600 (Usage rate 40%)  Rated Insulation Voltage (V)  AC/DC250  Contact rating  AC250V 10A (resistive load)  Return Function  Manual 
    from S$32.99
    Min. 2 days
  22. Short lever type toggle switch M series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Short lever type toggle switch M series
    Light switching operation. Since the lever tilt angle is large (25 °), the tilt direction becomes clear. Moreover, even if a pressing force is applied from the head of the lever, the quality is always stable without affecting the internal mechanism due to the lowering prevention mechanism. Specia... Read More
    Operating Temperature Range (℃)  -30~85  Insulation Resistance (GΩ)  1 or more (DC500V)  Contact Resistance (mΩ)  10 or less (DC2~4V at 100mA)  Mechanical Durability for Switching  100000 times or more  Lever Inclining Angle (°)  25±4  Mounting Hole Diameter (Φmm)  6.5  RoHS directive (corresponding to 10 substances)  Correspondence  Operation Mechanism  Short lever  Contact Specifications  Silver  Terminal Shape  Solder terminal 
    Rating:
    100%
    from S$4.59
    Min. 2 days
  23. Basic Lever Type Toggle Switch PC Terminal Type (P) M Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Basic Lever Type Toggle Switch PC Terminal Type (P) M Series
    With a light switching feel, you can obtain reliable switching and a light operation feeling. Since the lever tilt angle is large (25 °), the tilt direction becomes clear. Moreover, even if a pressing force is applied from the head of the lever, the quality is always stable without affecting the ... Read More
    Current Capacity  (AC125V)6A 、(AC250)3A、(DC30V)4A  Operating Temperature Range (℃)  -30~85  Contact Resistance (mΩ)  10 or less (DC2~4V at 100mA)  Mechanical Durability for Switching  100000 times or more  Lever Inclining Angle (°)  25±4  Operation Mechanism  Basic lever  RoHS directive (corresponding to 10 substances)  Correspondence  Insulation Resistance  DC 500V 1GΩ or more  Terminal Shape  PC terminal  Contact Material  Silver  Standard  UL、CSA 
    from S$5.59
    Min. 2 days
  24. Toggle Switch 8E Series
    NIDEC COPAL ELECTRONICS (FUJISOKU) Toggle Switch 8E Series
    The 8E locking toggle switch has a locking device that does not operate even if an inadvertent force is applied to the operation unit, so it is particularly suitable for use in places where malfunctions are likely to occur. RoHS compliant product
    Material  (Color cap) Aluminum alloy / Anodized  Color  (Color cap) Silver  Rating  AC125V・6A/250V・3A  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$87.99
    Min. 6 days
  25. Toggle switch 8C series
    NIDEC COPAL ELECTRONICS (FUJISOKU) Toggle switch 8C series
    The 8C flat toggle switch has a battledore shape with the operation part that fits your fingers, and has a structure that does not rotate. The mounting nuts that appear on the panel surface use dress nuts that take decorativeness into consideration, which enhances the panel design more beautifull... Read More
    Rating  AC125V・6A/250V・3A  RoHS directive (corresponding to 10 substances)  Correspondence  Terminal Shape  Solder terminal 
    Rating:
    84%
    from S$69.99
    Min. 7 days
  26. Toggle switch MS-165-169 series
    MIYAMA ELECTRIC Toggle switch MS-165-169 series
    Insulation Resistance (MΩ)  100 or more (MIN)/DC500V  Contact Resistance (mΩ)  20 or less (MAX)  Isolation Voltage  AC 1000V for 1 minute  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$3.99
    Min. 2 days
  27. Short flat lever type toggle switch M series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Short flat lever type toggle switch M series
    With a light switching feel, you can obtain reliable switching and a light operation feeling. Since the lever tilt angle is large (25 °), the tilt direction becomes clear. Moreover, even if a pressing force is applied from the head of the lever, the quality is always stable without affecting the ... Read More
    Operating Temperature Range (℃)  -30~85  Contact Resistance (mΩ)  10 or less (2-4VDC at 100mA)  Lever Inclining Angle (°)  25±4  Mechanical Durability for Switching  50000 times or more  Mounting Hole Diameter (Φmm)  6.5  Insulation Resistance  DC 500V 1GΩ or more  Operation Mechanism  Short flat lever  Contact  Silver contacts  Terminal Shape  Solder terminal 
    Rating:
    100%
    from S$6.49
    Min. 2 days
  28. Basic Type Toggle Switches B Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Basic Type Toggle Switches B Series
    The housing is integrally molded with fiber reinforced polyamide, the operation part is sealed with an O-ring, and the base part is sealed with epoxy resin to maintain a high dust-proof and water-proof structure, and it can be washed completely depending on the conditions. The manufacturer's ... Read More
    Operating Temperature Range (℃)  -30~85  Lever Inclining Angle (°)  26±4  Contact Resistance (mΩ)  50 or less (at 20mV 10mA)  Withstand Voltage  AC500V 1 minute or more  Operation Mechanism  Basic lever  RoHS directive (corresponding to 10 substances)  Correspondence  Insulation Resistance  DC 500V 500MΩ or less 
    from S$3.99
    Min. 2 days
  29. Toggle switch ET series
    NIDEC COPAL ELECTRONICS (FUJISOKU) Toggle switch ET series
    All ET small toggle switches subject to the Electrical Appliance and Material Safety Law have obtained type approval. The box uses a self-extinguishing phenolic resin with excellent heat resistance, arc resistance, and tracking resistance, and is designed to prevent insulation deterioration due t... Read More
    Contact Resistance (mΩ)  (Initial) 20 or less (DC2V 100mA)  Insulation Resistance (MΩ)  100 or more (DC500V)  Withstand Voltage  1500V AC for 1 minute  Number of Poles  2-pole double throw  RoHS directive (corresponding to 10 substances)  Correspondence  Mounting Screw Diameter  M12×1  Terminal Shape  Solder terminal 
    Rating:
    90%
    from S$9.79
    Min. 12 days
  30. Toggle Switch 8B Series
    NIDEC COPAL ELECTRONICS (FUJISOKU) Toggle Switch 8B Series
    The 8B Mustang Toggle Switch is equipped with a stable operation unit for the small toggle switch, even though the switch body is ultra-small. Therefore, the space inside the panel is limited, and it is especially suitable for sets that may be handled roughly. RoHS compliant product
    Rating  AC125V・6A/250V・3A  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$76.99
    Min. 2 days
  31. Basic lever type toggle switch G series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Basic lever type toggle switch G series
    The housing is integrally molded with fiber reinforced polyamide, the operation part is sealed with an O-ring, and the base part is sealed with epoxy resin, etc. to maintain a high dust-proof and water-proof structure, and it can be washed completely depending on the conditions. The combination o... Read More
    Operating Temperature Range (℃)  -25~85  Lever Inclining Angle (°)  28±4  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Non-illuminated type 
    Rating:
    93%
    from S$3.99
    Min. 2 days
  32. Long lever type toggle switch M series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Long lever type toggle switch M series
    Light switching operation. Since the lever tilt angle is large (25 °), the tilt direction becomes clear. Moreover, even if a pressing force is applied from the head of the lever, the quality is always stable without affecting the internal mechanism due to the lowering prevention mechanism. Specia... Read More
    Operating Temperature Range (℃)  -30~85  Insulation Resistance (GΩ)  1 or more (DC500V)  Contact Resistance (mΩ)  10 or less (DC2~4V at 100mA)  Mechanical Durability for Switching  100000 times or more  Circuit  2-pole double throw  Lever Inclining Angle (°)  25±4  Mounting Hole Diameter (Φmm)  6.5  RoHS directive (corresponding to 10 substances)  Correspondence  Functional Operation  ON-ON  Suitable for  Round nut (AT-501)  Contact Specifications  Silver  Terminal Shape  Solder 
    Rating:
    100%
    from S$7.39
    Min. 2 days
  33. Toggle switch ET series
    NIDEC COPAL ELECTRONICS (FUJISOKU) Toggle switch ET series
    All ET small toggle switches subject to the Electrical Appliance and Material Safety Law have obtained type approval. The box uses a self-extinguishing phenolic resin with excellent heat resistance, arc resistance, and tracking resistance, and is designed to prevent insulation deterioration due t... Read More
    Insulation Resistance (MΩ)  100 or more (DC500V)  Withstand Voltage (V)  AC1500 for 1 minute 
    Rating:
    40%
    from S$11.99
    Min. 2 days
  34. Toggle Switch MS-550 Series
    MIYAMA ELECTRIC Toggle Switch MS-550 Series
    Lever Color  (Finish) Nickel plating  Insulation Resistance (MΩ)  100 or more (MIN)/DC500V  Contact Resistance (mΩ)  20 or less (MAX)  Current Capacity  3A125V.AC 1A250V.AC  Isolation Voltage  AC 1000V for 1 minute  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$3.59
    Min. 2 days
  35. Toggle switch (DC load only)
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Toggle switch (DC load only)
    A small toggle switch with a plastic mold lever. Dedicated to DC loads.
    Lever Inclining Angle (°)  (α):28±4  Operating Temperature Range (℃)  -10~70  Contact Resistance (mΩ)  10 or less (at DC5V 1A)  Electrical Durability for Opening and Closing  10,000 times or more  Mounting Hole Diameter (Φmm)  12.5  Insulation Resistance  1GΩ or more (DC500V)  Withstand Voltage  2.0kV AC for 1 minute or more  Mechanical Durability for Switching  50000 times or more  Terminal Shape  Screw 
    Rating:
    60%
    from S$43.99
    Min. 2 days
  36. Ultra-miniature toggle switch A9TS
    OMRON Ultra-miniature toggle switch A9TS
    The contact part is gold-plated and the clip contact mechanism ensures high reliability. The terminal part is sealed with resin to prevent flux from entering. Can be washed as a whole. (Equivalent to IP64) Compared to the conventional A9T, the total length including the lever is 17mm → 11mm, whic... Read More
    Mass (g)  0.3  Operating Force (N)  4.9 or less  Ambient Humidity to Use  45 to 85% RH (at +5 to 35 ° C)  Shock Resistance (Malfunction) (m/s2 500  Contact Resistance (mΩ)  80 or less (initial value)  Type  Switch type 
    Rating:
    100%
    from S$8.79
    Min. 6 days
  37. Toggle Switch 8A Series
    NIDEC COPAL ELECTRONICS (FUJISOKU) Toggle Switch 8A Series
    The 8A standard toggle switch is the most basic of the ultra-compact "8" series, and is the prototype of the ultra-compact with the operation unit as the standard design. * A lock nut, lock washer, and locking ring are included as standard. Color caps, waterproof caps, and various nuts ... Read More
    Operating Temperature Range (℃)  -30~+85  Storage Temperature Range (℃)  -40~+85  Insulation Resistance (MΩ)  1000 or more (DC500V)  Withstand Voltage (V)  AC1500 for 1 minute  Type  Standard toggle 
    Rating:
    80%
    from S$7.99
    Min. 13 days
  38. Short lever type toggle switch A series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Short lever type toggle switch A series
    It can be washed as a whole. Wash in a liquid bathtub with a depth of 10 cm within 5 minutes. The unique switching moderation mechanism, which is a combination of a coil spring, a sliding rod, and a switching plate, provides reliable switching and a light operation feeling. The PC-H and PC-V term... Read More
    Operating Temperature Range (℃)  -30~85  Lever Inclining Angle (°)  26±4  Contact Resistance (mΩ)  50 or less (at 20mV 10mA)  Insulation Resistance (MΩ)  500 or more (DC500V)  Withstand Voltage  AC500V 1 minute or more  Operation Mechanism  Short lever 
    from S$3.99
    Min. 2 days
  39. Fully illuminated toggle switch TL series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Fully illuminated toggle switch TL series
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    60%
    from S$10.99
    Min. 2 days
  40. Toggle switch 8C series
    NIDEC COPAL ELECTRONICS (FUJISOKU) Toggle switch 8C series
    The 8C flat toggle switch has a battledore shape with the operation part that fits your fingers, and has a structure that does not rotate. The mounting nuts that appear on the panel surface use dress nuts that take decorativeness into consideration, which enhances the panel design more beautifull... Read More
    Operating Temperature Range (℃)  -30~+85  Storage Temperature Range (℃)  -40~+85  Contact Resistance (mΩ)  10 or less (DC2-4V 1A)  Insulation Resistance (MΩ)  1000 or more (DC500V)  Withstand Voltage (V)  AC1500 for 1 minute  Type  Flat toggle  Contact  Silver contacts  Terminal Shape  Solder terminal 
    Rating:
    100%
    from S$9.79
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 109

Set Ascending Direction