All Category

Toggle Switches / Other Related Supplies

View : Grid List
Filter

Items 1 - 40 of 279

Set Ascending Direction
  1. ON-OFF dial for toggle switch
    NKK SWITCHES (Nippon Kaiheiki Kogyou) ON-OFF dial for toggle switch
    ON-OFF notation dial for toggle switch.
    Mass (g)  Material  Aluminum  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$1.39
    Min. 2 days
  2. Waterproof Toggle Switch M Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Waterproof Toggle Switch M Series
    With a light switching feel, you can obtain reliable switching and a light operation feeling. Since the lever tilt angle is large (25 °), the tilt direction becomes clear. Moreover, even if a pressing force is applied from the head of the lever, the quality is always stable without affecting the ... Read More
    Operating Temperature Range (℃)  -30~85  Insulation Resistance (GΩ)  1 or more (DC500V)  Contact Resistance (mΩ)  10 or less (DC2~4V at 100mA)  Dimension A (mm)  15.4  Lever Inclining Angle (°)  25±4  Mechanical Durability for Switching  50000 times or more  Mounting Hole Diameter (Φmm)  6.5  RoHS directive (corresponding to 10 substances)  Correspondence  Insulation Resistance  DC500V, 1G or more  Waterproof  IP67 compliant  Suitable for  Round nut (AT-501), cap (AT-415, AT-444)  Contact Specifications  Silver  Terminal Shape  Solder terminal  Function  Waterproof type 
    Rating:
    95%
    from S$7.49
    Min. 2 days
  3. Small Toggle Switch S Series for Large Current
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Small Toggle Switch S Series for Large Current
    Small size and large current. The case molding material uses a special resin of flame-retardant UL94V-0, and has excellent arc resistance, insulation, and self-extinguishing properties.
    Operating Temperature Range (℃)  -10~70  Insulation Resistance (GΩ)  1 or more (DC500V)  Contact Resistance (mΩ)  10 or less (at DC5V 1A)  Mounting Hole Diameter (Φmm)  12.5  Electrical Durability for Opening and Closing  25,000 times or more  Mechanical Durability for Switching  50000 times or more  Terminal Shape  Screw 
    Rating:
    92%
    from S$29.99
    Min. 2 days
  4. Lever Lock Type Toggle Switch M Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Lever Lock Type Toggle Switch M Series
    Light switching operation. Since the lever tilt angle is large (25 °), the tilt direction becomes clear. Moreover, even if a pressing force is applied from the head of the lever, the quality is always stable without affecting the internal mechanism due to the lowering prevention mechanism. Specia... Read More
    Operating Temperature Range (℃)  -30~85  Insulation Resistance (GΩ)  1 or more (DC 500V)  Contact Resistance (mΩ)  10 or less (DC2~4V at 100mA)  Lever Inclining Angle (°)  25±4  Mounting Hole Diameter (Φmm)  6.5  RoHS directive (corresponding to 10 substances)  Correspondence  Contact Specifications  Silver  Terminal Shape  Solder 
    Rating:
    90%
    from S$9.59
    Min. 2 days
  5. Snap switch
    ELPA (Asahi Electric) Snap switch
    It is mainly used as a changeover switch for power / switch on / off and lighting switches for indoor work.
    Terminal Shape  Solder terminal 
    Rating:
    90%
    from S$5.39
    Min. 2 days
  6. Toggle switch 8D series
    NIDEC COPAL ELECTRONICS (FUJISOKU) Toggle switch 8D series
    The 8D long toggle switch is designed for equipment that uses a double panel, and the size of the operation part is longer (21.3 mm) than the 8A type toggle switch, so it is easy to operate and a light feeling can be obtained. .. It is also ideal when a long lever is required due to its design. R... Read More
    Rating  AC125V・6A/250V・3A 
    Rating:
    95%
    from S$9.79
    Min. 2 days
  7. Nidel Copal SWITCH TOGGLE SPST On-Off
    NIDEC COPAL ELECTRONICS (FUJISOKU) Nidel Copal SWITCH TOGGLE SPST On-Off
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$13.99
    Min. 2 days
  8. Toggle switch character version for 6mm
    ESCO Toggle switch character version for 6mm
    Esco Part No.  EA940DH-192 
    from S$1.69
    Min. 2 days
  9. 125V / 6A (6mm) 4 pole double throw / toggle switch
    ESCO 125V / 6A (6mm) 4 pole double throw / toggle switch
    Esco Part No.  EA940DH-111 
    from S$21.99
    Min. 2 days
  10. Detector switch ESE22 type
    Panasonic Detector switch ESE22 type
    Highly flexible operation mode (horizontal, vertical)
    Number of Circuits  1 circuit  Number of Contacts  1 contact  Insulation Resistance (MΩ)  100 or more (DC100V for 1 minute)  Actuating force  290mN or less  Contact Resistance (mΩ)  50 or less (initial)  Withstand Voltage (V)  AC100 (50Hz or 60Hz for 1 minute) 
    from S$2.29
    Min. 12 days
  11. Basic Lever Type Toggle Switch Bracket Mount Type (B) M Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Basic Lever Type Toggle Switch Bracket Mount Type (B) M Series
    With a light switching feel, you can obtain reliable switching and a light operation feeling. Since the lever tilt angle is large (25 °), the tilt direction becomes clear. Moreover, even if a pressing force is applied from the head of the lever, the quality is always stable without affecting the ... Read More
    Operating Temperature Range (℃)  -30~85  Lever Inclining Angle (°)  25±4  Operation Mechanism  Basic lever  Terminal Shape  Bracket mount type  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories 
    Rating:
    100%
    from S$4.99
    Min. 12 days
  12. Color lever type toggle switch M series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Color lever type toggle switch M series
    With a light switching feel, you can obtain reliable switching and a light operation feeling. Since the lever tilt angle is large (25 °), the tilt direction becomes clear. Moreover, even if a pressing force is applied from the head of the lever, the quality is always stable without affecting the ... Read More
    Operating Temperature Range (℃)  -30~85  Insulation Resistance (GΩ)  1 or more (DC500V)  Contact Resistance (mΩ)  10 or less (DC2~4V at 100mA)  Lever Inclining Angle (°)  25±4  Mounting Hole Diameter (Φmm)  6.5  Current Capacity  6A AC125V、3A AC250V、4A DC30V  RoHS directive (corresponding to 10 substances)  Correspondence  Functional Operation  ON-ON  Contact Specifications  Silver  Terminal Shape  Solder terminal 
    from S$6.19
    Min. 2 days
  13. Toggle switch character version for 6mm
    ESCO Toggle switch character version for 6mm
    Esco Part No.  EA940DH-191 
    from S$0.98
    Min. 4 days
  14. RS Pro toggle switch DPDT On-On
    RS Pro RS Pro toggle switch DPDT On-On
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$6.79
    Min. 3 days
  15. Fujisoku toggle switch SPDT On-On
    NIDEC COPAL ELECTRONICS (FUJISOKU) Fujisoku toggle switch SPDT On-On
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$9.79
    Min. 2 days
  16. Short lever type toggle switch B series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Short lever type toggle switch B series
    The housing is integrally molded with fiber reinforced polyamide, the operation part is sealed with an O-ring, and the base part is sealed with epoxy resin to maintain a high dust-proof and water-proof structure, and it can be washed completely depending on the conditions. The manufacturer's ... Read More
    Operating Temperature Range (℃)  -30~85  Contact Resistance (mΩ)  50 or less (at 20mV 10mA)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$3.99
    Min. 5 days
  17. 125V / 30A (12mm) 2-pole single throw toggle switch (for large current)
    ESCO 125V / 30A (12mm) 2-pole single throw toggle switch (for large current)
    Esco Part No.  EA940DH-225 
    from S$48.99
    Min. 6 days
  18. Fujisoku toggle switch DPDT On-Off-On
    NIDEC COPAL ELECTRONICS (FUJISOKU) Fujisoku toggle switch DPDT On-Off-On
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$24.99
    Min. 3 days
  19. 12mm toggle switch character version
    ESCO 12mm toggle switch character version
    Esco Part No.  EA940DH-292 
    from S$2.29
    Min. 2 days
  20. 125V / 6A (6mm) 3-pole double-throw / toggle switch
    ESCO 125V / 6A (6mm) 3-pole double-throw / toggle switch
    Esco Part No.  EA940DH-110 
    from S$17.99
    Min. 6 days
  21. Toggle switch 8J series
    NIDEC COPAL ELECTRONICS (FUJISOKU) Toggle switch 8J series
    The 8J short toggle switch has a shorter operation unit size (6.8mm) than the 8A type, and is designed for efficient use of a narrow space due to the miniaturization of the set. RoHS compliant product
    Terminal Shape  Solder terminal 
    from S$8.49
    Min. 7 days
  22. Fujisog toggle switch SPDT On-Off- (On)
    NIDEC COPAL ELECTRONICS (FUJISOKU) Fujisog toggle switch SPDT On-Off- (On)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$9.59
    Min. 3 days
  23. 12mm toggle switch character version
    ESCO 12mm toggle switch character version
    Esco Part No.  EA940DH-291 
    from S$1.69
    Min. 6 days
  24. RS Pro Toggle Switch DPDT On-On-On Solder Terminal
    RS Pro RS Pro Toggle Switch DPDT On-On-On Solder Terminal
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$7.99
    Min. 3 days
  25. RS Pro Toggle switch DPDT (On) -Off- (On) Solder terminal
    RS Pro RS Pro Toggle switch DPDT (On) -Off- (On) Solder terminal
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$6.89
    Min. 3 days
  26. RS Pro Toggle Switch SPDT On-On Solder Terminal
    RS Pro RS Pro Toggle Switch SPDT On-On Solder Terminal
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$5.19
    Min. 3 days
  27. 12mm toggle switch character version
    ESCO 12mm toggle switch character version
    Esco Part No.  EA940DH-294 
    from S$3.99
    Min. 6 days
  28. 125V / 10A (12mm) Single Pole Double Throw / Toggle Switch (Waterproof)
    ESCO 125V / 10A (12mm) Single Pole Double Throw / Toggle Switch (Waterproof)
    Esco Part No.  EA940DH-251 
    from S$19.99
    Min. 6 days
  29. Fujisog toggle switch 3PDT On-Off-On
    NIDEC COPAL ELECTRONICS (FUJISOKU) Fujisog toggle switch 3PDT On-Off-On
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$29.99
    Min. 3 days
  30. Fuji Toggle Switch SPDT (On) -Off- (On)
    NIDEC COPAL ELECTRONICS (FUJISOKU) Fuji Toggle Switch SPDT (On) -Off- (On)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$8.79
    Min. 3 days
  31. RS Pro toggle switch SPST On-Off
    RS Pro RS Pro toggle switch SPST On-Off
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    20%
    from S$5.39
    Min. 6 days
  32. 125V / 6A (6mm) 2-pole double-throw toggle switch (long lever
    ESCO 125V / 6A (6mm) 2-pole double-throw toggle switch (long lever
    Esco Part No.  EA940DH-138 
    from S$15.99
    Min. 6 days
  33. TE Connectivity Toggle Switch 4PDT On-On
    Tyco Electronics Japan TE Connectivity Toggle Switch 4PDT On-On
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$38.99
    Min. 3 days
  34. 125V / 6A (6mm) single pole double throw toggle switch (long lever
    ESCO 125V / 6A (6mm) single pole double throw toggle switch (long lever
    Esco Part No.  EA940DH-136 
    from S$13.99
    Min. 4 days
  35. Fujisoku toggle switch SPDT On- (On)
    NIDEC COPAL ELECTRONICS (FUJISOKU) Fujisoku toggle switch SPDT On- (On)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$19.99
    Min. 3 days
  36. 125V / 15A (12mm) single pole single throw / toggle switch
    ESCO 125V / 15A (12mm) single pole single throw / toggle switch
    Esco Part No.  EA940DH-201 
    from S$10.99
    Min. 6 days
  37. RS Pro toggle switch DPDT (On) -On
    RS Pro RS Pro toggle switch DPDT (On) -On
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$6.49
    Min. 3 days
  38. Accessories Waterproof Toggle Boots
    IDEC Accessories Waterproof Toggle Boots
    Color  Black 
    from S$35.99
    Min. 15 days
  39. Accessories Waterproof Toggle Half Boots
    IDEC Accessories Waterproof Toggle Half Boots
    Type  Half shape 
    from S$35.99
    Min. 5 days
  40. RS Pro toggle switch SPDT On-On
    RS Pro RS Pro toggle switch SPDT On-On
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$5.19
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 279

Set Ascending Direction