Rotary Switches
Other Related Pages
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Rotary Switch MR SeriesHigh contact reliability. Shut out the intrusion of flux.Operating Temperature Range (℃) -10~70 Shank Diameter (Φmm) 2.28 RoHS directive (corresponding to 10 substances) Correspondence Shape of Shank Round shaft
- NIDEC COPAL ELECTRONICS (FUJISOKU) Rotary switch SRF series* A lock washer, lock washer, and flat washer are included as standard.Number of Circuits 1 circuit Insulation Resistance (MΩ) 100 or more (DC500V) Contact Resistance (mΩ) 20 or less (DC2-4V 1A) Withstand Voltage (V) AC1500 for 1 minute RoHS directive (corresponding to 10 substances) Correspondence Number of Poles Single pole
- OMRON Thumbwheel Rotary Switch A7BS / A7BL* The notification will be in one digit. Please order the number of digits required.from S$14.99Min. 4 days
- OMRON Thumb Rotary Switch A7PS / A7PHDust-proof type, large characters that are easy to see, push type that is easy to set. The display unit uses a window plate with a seal plate to prevent dust from entering.Operation Ambient Temperature (℃) -10~+65 Contact Resistance (mΩ) 300 or less Ambient Humidity to Use 45~85%RH Shock Resistance (m/s2) 490 or more Operating Force (N) 6.37 or less Type of Sign One-touch mounting (surface mounting) Type of Terminal Solder terminal type
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Rotary switch MR-A seriesCan be washed as a whole. Printed circuit board mounting type. The number of switching contacts can be set arbitrarily. Dialyl phthalate resin case.Current Capacity (Resistance load) 250mA 125V AC Operating Temperature Range (℃) -10~70 Electrical Durability for Opening and Closing 10,000 times or more Contact Resistance (mΩ) 10mΩ or less (DC2-4V at 100mA) Number of Contacts 2-3 contacts Rotational Torque (mN・m[gfcm]) 24.5~73.5 Mechanical Durability for Switching 30,000 times or more Circuit 4 Withstand Voltage AC 1.0kV 1 minute or more RoHS directive (corresponding to 10 substances) Correspondence Insulation Resistance DC 500V 100MΩ or more Terminal PC terminal Operation Mechanism Shaft type Offset Angle (°) Switch / 30
- Fuji Electric Code Output Type Rotary Switch ACRotational torque (N ・ m) 0.1~0.2 Rated Carrying Current (A) 0.5 Mechanical Life 50,000 times or more Rated Insulation Voltage (V) AC50/DC25 Electrical Life More than 50,000 times (at rated load) Contact Resistance (mΩ) under 100
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Rotary switch MR-B seriesPanel seal mechanism. Printed circuit board mounting type. Can be washed as a whole. Large switching angle. High contact reliability due to self-cleaning method. Shut out the intrusion of flux. Communication equipment, wireless application equipment, electronic measuring instruments, automation e... Read MoreOperating Temperature Range (℃) -10~70 Electrical Durability for Opening and Closing 10,000 times or more Mechanical Durability for Switching 30,000 times or more Contact Resistance (mΩ) 80 or less (at 20mV 10mA) Withstand Voltage AC 500V 1 minute or more RoHS directive (corresponding to 10 substances) Correspondence Insulation Resistance DC 500V 100MΩ or more
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Dip rotary switch FR01 seriesLow-priced and highly reliable contact part. The industry's thinnest 3.8 mm. Uses king bending terminals. Inch pitch (2.54 mm) adopted. A smooth and crisp operation feeling due to the use of metal springs.Operating Temperature Range (℃) -25~85 Withstand Voltage 250 VAC for 1 minute or more Insulation Resistance DC 250V 1GΩ or more Mechanical Durability for Switching More than 10,000 steps Electrical Durability for Opening and Closing More than 10,000 stepsfrom S$2.49Min. 12 days
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Rotary switch ND seriesUltra-small dip rotary switch that can be washed and washed High-density mounting (space-saving design): 7.62 mm square, which is a multiple of 2.54 mm on the PC board, enables high-density mounting. Furthermore, the model can be selected according to the operation and mounting method of the elec... Read MoreOperating Temperature Range (℃) -25~75 Withstand Voltage 250 VAC for 1 minute or more RoHS directive (corresponding to 10 substances) Correspondencefrom S$3.59Min. 5 days
- OMRON Thumb rotary switch A7CN / A7CN-LOperation Ambient Temperature (℃) -10~+65 Rated Resistance Load Current (A) 0.001~0.1 Rated Carrying Current (A) 1
- NIDEC COPAL ELECTRONICS (FUJISOKU) Rotary switchAbundant variations. With support terminal There is a thin side setting. Improved visibility. * Catalog specifications are representative values measured under 25 ° C ± 2 ° C, 35% to 85% RH, rated voltage, and no load conditions.Insulation Resistance (MΩ) 100 Contact Resistance (mΩ) 100 Rotational Torque (mN・m[gfcm]) 20 Thickness (mm) 3 Withstand Voltage (V) AC250 Circuit configuration BCD、BCH RoHS directive (corresponding to 10 substances) Correspondence Temperature Range (℃) Use / storage: -40 to 85from S$29.99Min. 6 days
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Rotary switch ND3 seriesUltra-small switch that supports surface mounting. Surface mount (SMD) compatible type. Highly reliable contact area. Can be washed as a whole. Reflow is possible.Operating Temperature Range (℃) -25~85 Withstand Voltage 250 VAC for 1 minute or more RoHS directive (corresponding to 10 substances) Correspondence Insulation Resistance DC 250V 1GΩ or more Operation Mechanism Flat type Mechanical Durability for Switching More than 20,000 steps Electrical Durability for Opening and Closing More than 20,000 steps Terminal Shape Surface mount-PC terminalfrom S$3.89Min. 7 days
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Rotary switch MR-F / K seriesCan be washed as a whole. Shut out the intrusion of flux. The number of switching contacts can be set arbitrarily. High contact reliability due to self-cleaning method.Operating Temperature Range (℃) -10~70 Electrical Durability for Opening and Closing 10,000 times or more Mechanical Durability for Switching 30,000 times or more RoHS directive (corresponding to 10 substances) Correspondence Insulation Resistance DC 500V 100MΩ or more Terminal PC terminal Offset Angle (°) Switch / 30from S$14.99Min. 7 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) Rotary cord switch SC-1000 / 2000 seriesA clear click feeling due to the metal spring, 3.9 mm thick and thin, enabling high-density mounting. High reliability due to gold-plated contacts. Compatible with plus and minus drivers. 4-1 Terminal arrangement.Cold resistance -40 (96 hours) Storage Temperature Range (℃) -40~85 Operating Temperature Range (℃) -40~85 Mass (g) 0.63 Durability 20000 steps(DC5V 100 mA) Rotational Torque (mN・m[gfcm]) 4~20(41~204) Penetration time 5 ± 5 minutes Heat Resistance 85 degrees (96 hours) solvent IPA Conform to RoHS Temperature (℃) Solvent: 23 ± 5 Type of Rotor Without knob (minus groove)from S$4.89Min. 13 days
- ESCO 125V / 2A 2 circuits / miniature rotary switchEsco Part No. EA940DH-534from S$38.99Min. 6 days
- OMRON Thumb rotary switch A7D / A7DPOperating Temperature Range (℃) -10~+70 Contact Resistance (mΩ) 200 or less Mechanical Life More than 30,000 stepsfrom S$9.49Min. 44 days
- LORLIN CKS1049RoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 6 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) Rotary switchAbundant variations. With support terminal There is a thin side setting. Improved visibility. * Catalog specifications are representative values measured under 25 ° C ± 2 ° C, 35% to 85% RH, rated voltage, and no load conditions.Contact Resistance (mΩ) 100 Insulation Resistance (MΩ) 100 Rotational Torque (mN・m[gfcm]) 20 Thickness (mm) 3 Withstand Voltage (V) AC250 Circuit configuration BCD、BCH RoHS directive (corresponding to 10 substances) Correspondence Installation Posture Upper part Temperature Range (℃) Use / storage: -40 to 85from S$19.99Min. 6 days
- Fuji Electric Cord output type rotary switch AC lock ringSuitable Model AC09 type Type Inset lock ringfrom S$1.69Min. 42 days
- ESCO 125V / 3A 1 circuit / miniature rotary switchEsco Part No. EA940DH-535from S$29.99Min. 6 days
- LORLIN CKS1051RoHS directive (corresponding to 10 substances) Correspondencefrom S$5.39Min. 6 days
- ESCO 125V / 10A double pole double throw / miniature rotary switchEsco Part No. EA940DH-531from S$23.99Min. 6 days
- ESCO 125V / 5A double pole double throw / miniature rotary switchEsco Part No. EA940DH-532from S$25.99Min. 6 days
- Tyco Electronics Japan TE Connectivity Rotary Switch PCBRoHS directive (corresponding to 10 substances) Correspondencefrom S$15.99Min. 3 days
- Tyco Electronics Japan TE + Connectivity + Rotary switch + PCB + DRS1604Width (mm) 100 Mass (g) 125 Height (mm) 15 Length (mm) 500 RoHS directive (corresponding to 10 substances) Correspondencefrom S$359.90Min. 7 days
- OMRON Cylindrical proximity sensor (AC / DC dual-purpose 2-wire type / cord pull-out type) E2EOperation Ambient Temperature (℃) -10~+65 Rated Resistance Load Current (A) 0.001~0.1 Rated Carrying Current (A) 1from S$9.79Min. 64 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) Rotary switchWith translucent flat knob (S-1200A / 2200A series) The semi-transparent knob makes it easy to position. Can be set with a fingertip or screwdriver. By adopting an O-ring, it is possible to prevent dust and dirt from entering and to clean after soldering. It can be replaced for general DIP switch... Read MoreContact Resistance (mΩ) 100 Insulation Resistance (MΩ) 1000 Rotational Torque (mN・m[gfcm]) 13 Withstand Voltage (V) AC300 Circuit configuration BCD、BCH RoHS directive (corresponding to 10 substances) Correspondence Temperature Range (℃) Use / storage: -40 to 85from S$19.99Min. 6 days
- NOVA SMR-03RoHS directive (corresponding to 10 substances) Correspondencefrom S$589.90Min. 6 days
- C & K COMPONENTS RTE1600G44RoHS directive (corresponding to 10 substances) Correspondencefrom S$6.19Min. 6 days
- OMRON Thumb rotary switch / digital switchType of Terminal Printed wiring terminalfrom S$19.99Min. 12 days
- OMRON Thumb rotary switch A7D / Spare unit for A7DPSpecification No engravingfrom S$2.49Min. 6 days
- C & K COMPONENTS MA05L1NCQDRoHS directive (corresponding to 10 substances) Correspondencefrom S$35.99Min. 6 days
- Fuji Electric Rotary switch for printed board AB06N controlOuter Dimensions (mm) Φ19×13from S$2.59Min. 72 days
- OMRON Thumb Rotary Switch ConnectorSince it can be attached to the switch unit with one touch, maintenance and inspection after wiring is easy.Discontinued
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Rotary switch HS seriesCompact rotary switch with high contact reliability. High contact reliability clip method. The self-cleaning mechanism, in which the movable contact piece slides while clipping the contact terminal, provides stable and high contact reliability. The switching mechanism using steel balls provides a... Read MoreOffset Angle (°) (Switch) 45 Operating Temperature Range (℃) -10~70 Contact Resistance (mΩ) 10 or less (DC2~4V at 100mA) Rotational Torque (mN・m[gfcm]) 147~235 Mechanical Durability for Switching 15000 times or more Insulation Resistance (MΩ) 200 or more (DC500V) Shank Diameter (Φmm) 6 Electrical Durability for Opening and Closing 7500 times or more Withstand Voltage AC1.5kV 1 minute or more Shape of Shank Round shaft Terminal Shape SolderDiscontinued