All Category

Push Button Switches / Main Units

View : Grid List
Filter

Items 1 - 40 of 1594

Set Ascending Direction
  1. Small Pushbutton Switch S Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Small Pushbutton Switch S Series
    A switch that uses contact materials that are compact, robust, have a high capacity, are resistant to arcs, and maintain high contact stability.
    Mounting Hole Diameter (Φmm)  12.5  Button Color  Black  Type  Non-illuminated type  Button Shape  Round 
    Rating:
    86%
    from S$5.99
    Min. 2 days
  2. Pushbutton Switch LP01 Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Pushbutton Switch LP01 Series
    Uses dimple buttons for a light operation feeling. A single-body system with a long stroke and a light operation feeling. UL standard, C-UL certified product. Shut out the intrusion of flux. Button tampering prevention. Solder / tab combined terminal. * Functional operation <> is momentary
    Mounting Hole Diameter (Φmm)  16  Compatible Panel Thickness (mm)  2 ~ 6.5  Insulation Resistance (MΩ)  200 or more (DC500V)  Contact Resistance (mΩ)  50 or less (DC2-4V at 100mA)  Electrical Durability for Opening and Closing  50000 times or more  Mechanical Durability for Switching  500000 times or more  Color (Body)  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Type of Operation  Momentary  Type  Non-illuminated type  Functional Operation  ON-<ON>  Operation  Operation amount: about 3mm  Button Shape  Round  Panel Mounting Method  Screw mounting  Contact Material  Silver  Terminal Shape  Solder terminal  Contact Configuration  Switching contact (C contact) 
    Rating:
    97%
    from S$8.99
    Min. 2 days
  3. Pushbutton Switch UB Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Pushbutton Switch UB Series
    Ultra-short body pushbutton switch. Shut out the intrusion of flux. High-density mounting is possible. Communication equipment, wireless application equipment, electronic measuring instruments, automation equipment, office equipment, consumer electronic equipment, etc.
    Operating Temperature Range (℃)  -25~70  Insulation Resistance (MΩ)  200 or more (DC500V)  Color (Body)  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Non-illuminated type 
    Rating:
    100%
    from S$7.99
    Min. 2 days
  4. Φ25 Command Switch AH25 Push Button Switch
    Fuji Electric Φ25 Command Switch AH25 Push Button Switch
    Mounting Hole Diameter (Φmm)  25.5 
    Rating:
    71%
    from S$7.99
    Min. 2 days
  5. Pushbutton Switch MS-402
    MIYAMA ELECTRIC Pushbutton Switch MS-402
    Current Capacity  0.5A125V.AC  Insulation Resistance (MΩ)  100 or more (MIN)/DC500V  Contact Resistance (mΩ)  20 or less (MAX)  Mounting Hole Diameter (Φmm)  5.2  Isolation Voltage  AC 1000V for 1 minute  RoHS directive (corresponding to 10 substances)  Correspondence  Type of Operation  Momentary  Type  Non-illuminated type  Operating Patterns  Non-lock  Switch Type  OFF-(ON)  Circuit  SPST(2P) 
    Rating:
    100%
    from S$2.29
    Min. 2 days
  6. Illuminated Pushbutton Switches YB Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Illuminated Pushbutton Switches YB Series
    Waterproof short body illuminated pushbutton switch. Panel seat mechanism. Shut out the intrusion of flux. Communication equipment, wireless application equipment, electronic measuring instruments, automation equipment, office equipment, consumer electronic equipment, etc.
    Operating Temperature Range (℃)  -25~50  Electrical Durability for Opening and Closing  100000 times or more  Mounting Hole Diameter (Φmm)  16  Insulation Resistance (MΩ)  200 or more (DC500V)  Color (Body)  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Illuminated 
    from S$12.99
    Min. 2 days
  7. Pushbutton switch G series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Pushbutton switch G series
    Can be washed as a whole: The housing is integrally molded with fiber reinforced polyamide, the operation part is sealed with an O-ring, and the base part is sealed with epoxy resin, etc. to maintain a high dust-proof and water-proof structure, and it can be washed as a whole depending on the con... Read More
    Operating Temperature Range (℃)  -30~85  Insulation Resistance (MΩ)  500 or more (DC500V)  Mechanical Durability for Switching  50000 times or more  Electrical Durability for Opening and Closing  50000 times or more  Withstand Voltage  AC500V 1 minute or more  Button Color  Black / red / white  Type of Operation  Momentary  Type  Non-illuminated type  Button Shape  Round 
    from S$5.39
    Min. 5 days
  8. Φ16 Illuminated pushbutton switch AH164 / AH165
    Fuji Electric Φ16 Illuminated pushbutton switch AH164 / AH165
    Contact Configuration  1a1b  Button Shape  Corner (with flat guard)  Protection Class  IP65F  Type  Illuminated  Product Name  Illuminated push button switch  Type of Operation  Momentary  Terminal Shape  Solder terminal / tab terminal  Button Size (mm)  □24 
    from S$25.99
    Min. 42 days
  9. Illuminated pushbutton switch KP02 series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Illuminated pushbutton switch KP02 series
    Operating Temperature Range (℃)  -25~+50  Current Capacity  100mA 12V DC  Specification  Click feeling: Yes  Contact Material  Gold plate  Type  Illuminated  LED  Light-emitting element: Ultra-bright LED  Type of Operation  Momentary  Functional Operation  OFF- (ON) () is momentary  Terminal Shape  PC terminal  Circuit  Single pole single throw  Button Shape  Square 
    from S$15.99
    Min. 10 days
  10. Pushbutton switch GB2 series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Pushbutton switch GB2 series
    Ultra-small push button switch with a thickness of 2.5 mm Can be blocked. A 2.54 mm pitch board can be mounted, and any number of blocks can be made. By shifting the operation unit from the center, it is possible to improve operability by installing the products in a staggered manner when install... Read More
    Operating Temperature Range (℃)  -25~70  Insulation Resistance (MΩ)  500 or more (DC500V)  Mechanical Durability for Switching  50000 times or more  Electrical Durability for Opening and Closing  50000 times or more  Contact Resistance (mΩ)  80 or less (at 20mV 10mA)  Withstand Voltage  AC500  RoHS directive (corresponding to 10 substances)  Correspondence  Type of Operation  Momentary  Type  Non-illuminated type  Functional Operation  OFF-<ON> (<> is momentary)  Suitable for  Operation button (AT-4137)  Terminal Shape  PC terminal  Circuit  Single pole single throw  Button Shape  Square 
    from S$2.29
    Min. 53 days
  11. Φ16 Illuminated pushbutton switch Standard type AR16
    Fuji Electric Φ16 Illuminated pushbutton switch Standard type AR16
    Operation Ambient Temperature (℃)  -10~+55 (no freezing or condensation)  Storage Temperature (℃)  -40~+70  Insulation Resistance (MΩ)  100 or more (with DC500V mega)  Conditional Short-Circuit Current  1000A  Operating Frequency (operation/hour)  1200 (40% usage rate)  Electrical Durability  AC220V 0.7A; 100,000 times or more  Protection Class  IP65/IP65F  Type  Illuminated  Button Shape  Long angle (with flat guard)  Shock Resistance (m/s2 Malfunction: 100, Durability: 500  Terminal Shape  Solder terminal / tab terminal  Short Circuit Protection Device  gG 2A (IEC60269 fuse) 
    from S$19.99
    Min. 32 days
  12. Push Button Switch AR22 Series Flat Type (Diameter 24)
    Fuji Electric Push Button Switch AR22 Series Flat Type (Diameter 24)
    Operation Ambient Temperature (℃)  -20~+70 (no freezing or condensation)  Storage Temperature (℃)  -40~+80  Operating Frequency (operation/hour)  1200 (40% usage rate)  Pollution Degree (Environment to Use)  Mechanical Durability  5 million times or more  Rated Impulse Withstand Voltage (kV)  Rated Insulation Voltage (V)  AC/DC600  Short Circuit Protection Device  Fuse 15A  Frame  Round frame 
    Rating:
    98%
    from S$6.39
    Min. 2 days
  13. Push Button Switch Diameter 30
    MonotaRO Push Button Switch Diameter 30
    * Do not use for anything other than its intended purpose.
    Mounting Hole Diameter (Φmm)  30  Button Color  Black / Red / Green (3 colors included)  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Flat type  Contact unit  HC type  Material (ring)  Metal  Operating Patterns  Momentary  Conform to  Standard goods 
    Rating:
    88%
    from S$7.29
    Min. 2 days
  14. Φ30 Pushbutton Switch (Flat Type)
    IDEC Φ30 Pushbutton Switch (Flat Type)
    Highly reliable and abundant variations. Heavy-duty type with excellent environmental resistance.
    Mounting Hole Diameter (Φmm)  30  Protection Class  IP65  Material (ring)  Metal (Chrome plating)  Button Shape  Round (flat)  Terminal Shape  Screw terminal 
    Rating:
    98%
    from S$15.99
    Min. 3 days
  15. Diameter 22 TW Series Push Button Switch Flat Type
    IDEC Diameter 22 TW Series Push Button Switch Flat Type
    Button shape: Round flat mounting hole diameter: Φ22 In the case of 1b contact, the position of the contact block is switched left and right.
    Operation Ambient Temperature (℃)  -25-50 (no icing)  Storage Temperature (℃)  -40 to 80 (no icing)  Mounting Hole Diameter (Φmm)  22  Ambient Humidity to Use  45% to 85% (with no condensation)  Protection Class  IP65  Main Unit Type  Integrated type  Material (ring)  Metal (Aluminum ground color)  Type  Non-illuminated type  Button Shape  Round (flat)  Terminal Shape  Screw terminal 
    Rating:
    87%
    from S$12.99
    Min. 108 days
  16. Push Button Switch AR30F0R Series Flat Type
    Fuji Electric Push Button Switch AR30F0R Series Flat Type
    Easy to add / replace contacts / transformer units Wiring from two directions is possible Achieves the industry's shortest depth dimension The charging part protective cover is included as standard. Can be used for panel cut size Φ25.5mm. UL / CSA standard and TUV (EN standard) certified as s... Read More
    Operation Ambient Temperature (℃)  -20~+70 (no freezing or condensation)  Storage Temperature (℃)  -40~+80  Insulation Resistance (MΩ)  100 or more (at 500 VDC megger)  Conditional Short-Circuit Current  1000A  Operating Frequency (operation/hour)  1200 (40% usage rate)  Pollution Degree (Environment to Use)  Mounting Hole Diameter (Φmm)  30.5  Mechanical Durability  5 million times or more  Rated Impulse Withstand Voltage (kV)  Rated Insulation Voltage (V)  AC/DC600  Short Circuit Protection Device  Fuse 15A  Protection Class  IP65  Shock Resistance (m/s2 Malfunction: 100, Durability: 500  Type of Operation  Momentary  Type  Non-illuminated type  Button Shape  Round (flat)  Frame  Round frame  Material  Round ring: resin  Terminal Shape  Screw terminal  Button Size (mm)  Φ24 
    Rating:
    91%
    from S$8.49
    Min. 2 days
  17. Push Button Switch Diameter 25
    MonotaRO Push Button Switch Diameter 25
    * Do not use for anything other than its intended purpose.
    Mounting Hole Diameter (Φmm)  25  Button Color  Black / Red / Green (3 colors included)  Shape  Flat type  Contact unit  HC type  Material (ring)  Metal  Operating Patterns  Momentary  Conform to  Standard goods 
    Rating:
    96%
    from S$6.39
    Min. 2 days
  18. Diameter 30 AVN Series Push Button Switch (Large Push Lock Turn Reset)
    IDEC Diameter 30 AVN Series Push Button Switch (Large Push Lock Turn Reset)
    Press the button to lock it and turn the button to the right to reset it.
    Operation Ambient Temperature (℃)  -25 to 70 (no icing)  Storage Temperature (℃)  -40 to 80 (no icing)  Mounting Hole Diameter (Φmm)  30  Ambient Humidity to Use  45% to 85% (with no condensation)  Protection Class  IP65  Material (ring)  Metal (Chrome plating)  Type  Non-illuminated type  Type of Operation  Push lock / turn reset  Terminal Shape  Screw terminal  Button Shape  mushroom 
    Rating:
    90%
    from S$38.99
    Min. 128 days
  19. Pushbutton Switch M Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Pushbutton Switch M Series
    Special silver alloy contacts: Special silver alloy contacts with excellent wear resistance and arc resistance maintain high contact stability and long life. Improved insulation between terminals: Multiple insulating walls are provided between the terminals to increase the distance between each t... Read More
    Operating Temperature Range (℃)  -30~85  Insulation Resistance (MΩ)  1000 or more (DC500V)  Type  Non-illuminated type  Standard  UL、CSA 
    Rating:
    91%
    from S$4.79
    Min. 2 days
  20. Φ22 HW series pushbutton switch, flat type
    IDEC Φ22 HW series pushbutton switch, flat type
    Operation Ambient Temperature (℃)  -25 to 60 (no icing)  Storage Temperature (℃)  -40 to 80 (no icing)  Mounting Hole Diameter (Φmm)  22  Ambient Humidity to Use  45% to 85% (with no condensation)  Protection Class  IP65  Terminal Screw  M3.5  Material (ring)  Made of resin  Type  Non-illuminated type  Button Shape  Round (flat)  Terminal Shape  Screw terminal 
    Rating:
    97%
    from S$9.79
    Min. 13 days
  21. Diameter 30 Push Button Switch (Large)
    IDEC Diameter 30 Push Button Switch (Large)
    Button shape: Mushroom shape (large) Mounting hole diameter: Φ30
    Operation Ambient Temperature (℃)  -25 to 70 (no icing)  Storage Temperature (℃)  -40 to 80 (no icing)  Mounting Hole Diameter (Φmm)  30  Ambient Humidity to Use  45% to 85% (with no condensation)  Protection Class  IP65  Material (ring)  Metal (Chrome plating)  Button Shape  Mushroom (large)  Type  Non-illuminated type  Terminal Shape  Screw terminal 
    Rating:
    86%
    from S$19.99
    Min. 108 days
  22. Φ16 Illuminated Push Button Switch AH164 / AH165 Long Angle Flat Type
    Fuji Electric Φ16 Illuminated Push Button Switch AH164 / AH165 Long Angle Flat Type
    Standardized high-brightness LED Shoko product "Pikari-kun" Can be used at 5V and 1mA with gold-plated contacts and slide structure Easy to add and replace contacts Obtained UL / CSA standard and TUV (EN standard) certification as standard product CE mark is displayed
    Mounting Hole Diameter (Φmm)  16  Type  Illuminated  Button Shape  Long angle (flat type) 
    Rating:
    89%
    from S$16.99
    Min. 2 days
  23. Φ30 AR30 / DR30 Illuminated Push Button Switch (LED)
    Fuji Electric Φ30 AR30 / DR30 Illuminated Push Button Switch (LED)
    Mounting Hole Diameter (Φmm)  30.5  Protection Class  IP65  Type  Illuminated  Frame  Round frame  Terminal Shape  Screw terminal 
    Rating:
    90%
    from S$19.99
    Min. 2 days
  24. Φ22 TW series push button switch Large bush lock turn reset
    IDEC Φ22 TW series push button switch Large bush lock turn reset
    Button shape: Mushroom shape (large) Operation method: Push lock turn reset Mounting hole diameter: Φ22
    Operation Ambient Temperature (℃)  -25-50 (no icing)  Storage Temperature (℃)  -40 to 80 (no icing)  Mounting Hole Diameter (Φmm)  22  Ambient Humidity to Use  45% to 85% (with no condensation)  Protection Class  IP65  Terminal Screw  M3.5  Material (ring)  Metal (Aluminum ground color)  Button Shape  Mushroom (large)  Type  Non-illuminated type  Type of Operation  Push lock / turn reset  Terminal Shape  Screw terminal 
    Rating:
    88%
    from S$35.99
    Min. 108 days
  25. Diameter 25 TWS Series Push Button Switch (Flat Type)
    IDEC Diameter 25 TWS Series Push Button Switch (Flat Type)
    Button shape: Flat operation method: Momentary mounting hole diameter: Φ25
    Operation Ambient Temperature (℃)  -25-50 (no icing)  Storage Temperature (℃)  -40 to 80 (no icing)  Mounting Hole Diameter (Φmm)  25  Ambient Humidity to Use  45% to 85% (with no condensation)  Protection Class  IP65  Main Unit Type  Integrated type  Material (ring)  Metal (Chrome plating)  Type  Non-illuminated type  Button Shape  Round (flat)  Terminal Shape  Screw terminal 
    Rating:
    95%
    from S$12.99
    Min. 2 days
  26. Illuminated Push Button Switch AR22 Series Flat (Φ24)
    Fuji Electric Illuminated Push Button Switch AR22 Series Flat (Φ24)
    High-brightness LED Shoko product "Pikari-kun" is standardized. The back mounting method of the operation unit eliminates the need for adjustment by panel thickness. Wiring from two directions is possible Achieves the industry's shortest depth dimension A charge part protective cove... Read More
    Operation Ambient Temperature (℃)  -20~+50 (no freezing or condensation)  Storage Temperature (℃)  -40~+80  Insulation Resistance (MΩ)  100 or more (at 500 VDC megger)  Conditional Short-Circuit Current  1000A  Operating Frequency (operation/hour)  1200 (40% usage rate)  Mounting Hole Diameter (Φmm)  22.3/25.5  Pollution Degree (Environment to Use)  Mechanical Durability  5 million times or more  Rated Impulse Withstand Voltage (kV)  Short Circuit Protection Device  Fuse 15A  Protection Class  IP65  Type  Illuminated  Light Source  LED  Type of Operation  Momentary  Button Shape  Round (flat)  Frame  Round frame  Terminal Shape  Screw terminal  Button Size (mm)  Φ24 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  27. Pushbutton Switch (Rectangular) (LED) (Round Body Diameter 16) A16
    OMRON Pushbutton Switch (Rectangular) (LED) (Round Body Diameter 16) A16
    Rating:
    70%
    from S$19.99
    Min. 203 days
  28. Φ25 TWS series pushbutton switch (large type)
    IDEC Φ25 TWS series pushbutton switch (large type)
    Operation Ambient Temperature (℃)  -25-50 (no icing)  Storage Temperature (℃)  -40 to 80 (no icing)  Mounting Hole Diameter (Φmm)  25  Ambient Humidity to Use  45% to 85% (with no condensation)  Protection Class  IP65  Main Unit Type  Integrated type  Material (ring)  Metal (Chrome plating)  Button Shape  Mushroom (large)  Type  Non-illuminated type  Terminal Shape  Screw terminal 
    Rating:
    93%
    from S$16.99
    Min. 108 days
  29. HW series Illuminated pushbutton switch Φ22 (Round flat LED) (Momentary type)
    IDEC HW series Illuminated pushbutton switch Φ22 (Round flat LED) (Momentary type)
    The SS terminal with finger protection structure realizes safety and man-hours. Terminal cover integrated structure, finger protection for maximum safety. Rolling contact, rake processing contact that self-cleans the contact part. Jet-proof / oil-proof type [IP65] that shuts out the ingress of wa... Read More
    Mounting Hole Diameter (Φmm)  22  Protection Class  IP65  Type  Illuminated  Type of Illumination  LED  Type of Operation  Momentary  Button Shape  Round (flat)  Terminal Shape  Screw terminal 
    Rating:
    100%
    from S$32.99
    Min. 148 days
  30. Pushbutton switch MS-027 / MS-028 / MS-029 / MS-030
    MIYAMA ELECTRIC Pushbutton switch MS-027 / MS-028 / MS-029 / MS-030
    Insulation Resistance (MΩ)  100 or more (MIN)/DC500V  Mounting Hole Diameter (Φmm)  12.2  Contact Resistance (mΩ)  20 or less (MAX)  Current Capacity  3A250V.AC  Isolation Voltage  AC 1500V for 1 minute  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Non-illuminated type  Circuit  SPST(2P) 
    Rating:
    86%
    from S$3.49
    Min. 2 days
  31. Φ30 Series Illuminated Pushbutton Switch (LED with Protruding Full Guard) BA9S
    IDEC Φ30 Series Illuminated Pushbutton Switch (LED with Protruding Full Guard) BA9S
    Button shape: Round protruding type with full guard Mounting hole diameter: Φ30 LED illumination
    Mounting Hole Diameter (Φmm)  30  Protection Class  IP65  Type  Illuminated  Type of Illumination  LED  Button Shape  Round (with protruding full guard)  Terminal Shape  Screw terminal 
    Rating:
    90%
    from S$49.99
    Min. 103 days
  32. Push Button Switch AR30M0R Series Large (Φ40)
    Fuji Electric Push Button Switch AR30M0R Series Large (Φ40)
    Easy to add / replace contacts / transformer units. Wiring from two directions is possible. A protective cover for the charging part is included as standard.
    Operation Ambient Temperature (℃)  -20~+70 (no freezing or condensation)  Storage Temperature (℃)  -40~+80  Insulation Resistance (MΩ)  100 or more (at 500 VDC megger)  Conditional Short-Circuit Current  1000A  Operating Frequency (operation/hour)  1200 (40% usage rate)  Pollution Degree (Environment to Use)  Mounting Hole Diameter (Φmm)  30.5  Mechanical Durability  5 million times or more  Rated Impulse Withstand Voltage (kV)  Rated Insulation Voltage (V)  AC/DC600  Short Circuit Protection Device  Fuse 15A  Protection Class  IP65  Shock Resistance (m/s2 Malfunction: 100, Durability: 500  Type of Operation  Momentary  Button Shape  Mushroom (large)  Type  Non-illuminated type  Frame  Round frame  Material  Round ring: resin  Terminal Shape  Screw terminal  Button Size (mm)  Φ40 
    Rating:
    92%
    from S$9.79
    Min. 2 days
  33. Push Button Switch Snap-In Type Momentary DS-412 / -430 / -431
    MIYAMA ELECTRIC Push Button Switch Snap-In Type Momentary DS-412 / -430 / -431
    Insulation Resistance (MΩ)  100 or more (MIN)/DC500V  Number of Poles  Contact Resistance (mΩ)  20 or less (MAX)  RoHS directive (corresponding to 10 substances)  Correspondence  Type of Operation  Momentary  Type  Non-illuminated type  Circuit  SPST(2P) 
    Rating:
    93%
    from S$2.19
    Min. 2 days
  34. Diameter 25 TWS Series Push Button Switch (Protruding)
    IDEC Diameter 25 TWS Series Push Button Switch (Protruding)
    No terminal cover required.
    Operation Ambient Temperature (℃)  -25-50 (no icing)  Storage Temperature (℃)  -40 to 80 (no icing)  Mounting Hole Diameter (Φmm)  25  Ambient Humidity to Use  45% to 85% (with no condensation)  Protection Class  IP65  Main Unit Type  Integrated type  Material (ring)  Metal (Chrome plating)  Type  Non-illuminated type  Button Shape  Round (projection)  Terminal Shape  Screw terminal 
    Rating:
    92%
    from S$14.99
    Min. 148 days
  35. Diameter 16 A6 Series Illuminated Pushbutton Switch (Round)
    IDEC Diameter 16 A6 Series Illuminated Pushbutton Switch (Round)
    Shock Resistance (m/s2 (Durability) 500  Operation Ambient Temperature (℃)  -25 to 55 (no icing)  Storage Temperature (℃)  -30-80 (no icing)  Maximum Engraving Depth (mm)  0.5  Insulation Resistance (MΩ)  100 or more (with DC500V mega)  Mounting Hole Diameter (Φmm)  16  Shock Resistance (Malfunction)  200m/s2  Ambient Humidity to Use  45% to 85% (with no condensation)  Vibration Resistance (Malfunction)  5-55Hz, single amplitude 0.75mm  Vibration Resistance (Destruction)  5-55Hz, single amplitude 0.75mm  Contact Resistance (mΩ)  50 or less (initial value)  Type  Illuminated  Type of Illumination  LED  Button Shape  Round  Terminal Shape  Solder terminal  Engraving Area (mm)  Φ12  Nameplate Dimensions (mm)  Φ13.7 
    Rating:
    90%
    from S$19.99
    Min. 128 days
  36. Push Button Switch AR22 Series Large Size (Diameter 40)
    Fuji Electric Push Button Switch AR22 Series Large Size (Diameter 40)
    Operation Ambient Temperature (℃)  -20~+70 (no freezing or condensation)  Storage Temperature (℃)  -40~+80  Insulation Resistance (MΩ)  100 or more (at 500 VDC megger)  Conditional Short-Circuit Current  1000A  Operating Frequency (operation/hour)  1200 (40% usage rate)  Mounting Hole Diameter (Φmm)  22.3/25.5  Pollution Degree (Environment to Use)  Mechanical Durability  5 million times or more  Rated Impulse Withstand Voltage (kV)  Rated Insulation Voltage (V)  AC/DC600  Short Circuit Protection Device  Fuse 15A  Protection Class  IP65  Shock Resistance (m/s2 Malfunction: 100, Durability: 500  Type of Operation  Momentary  Button Shape  Mushroom (large)  Type  Non-illuminated type  Frame  Round frame  Material  Round ring: resin  Terminal Shape  Screw terminal  Button Size (mm)  Φ40 
    Rating:
    77%
    from S$9.59
    Min. 2 days
  37. Push button switch AR22 series Projection type (Φ24)
    Fuji Electric Push button switch AR22 series Projection type (Φ24)
    Operation Ambient Temperature (℃)  -20~+70 (no freezing or condensation)  Storage Temperature (℃)  -40~+80  Insulation Resistance (MΩ)  100 or more (at 500 VDC megger)  Conditional Short-Circuit Current  1000A  Operating Frequency (operation/hour)  1200 (40% usage rate)  Mounting Hole Diameter (Φmm)  22.3/25.5  Pollution Degree (Environment to Use)  Mechanical Durability  5 million times or more  Rated Impulse Withstand Voltage (kV)  Rated Insulation Voltage (V)  AC/DC600  Short Circuit Protection Device  Fuse 15A  Protection Class  IP65  Shock Resistance (m/s2 Malfunction: 100, Durability: 500  Type of Operation  Momentary  Type  Non-illuminated type  Button Shape  Round (projection)  Frame  Round frame  Material  Round ring: resin  Terminal Shape  Screw terminal  Button Size (mm)  Φ24 
    Rating:
    96%
    from S$7.39
    Min. 2 days
  38. Diameter 16 A6 Series Push Button Switch (Round Protrusion Type)
    IDEC Diameter 16 A6 Series Push Button Switch (Round Protrusion Type)
    Button shape: Protruding operation method: Momentary mounting hole diameter: Φ16
    Shock Resistance (m/s2 (Durability) 500  Operation Ambient Temperature (℃)  -25 to 55 (no icing)  Storage Temperature (℃)  -30-80 (no icing)  Insulation Resistance (MΩ)  100 or more (with DC500V mega)  Mounting Hole Diameter (Φmm)  16  Shock Resistance (Malfunction)  200m/s2  Ambient Humidity to Use  45% to 85% (with no condensation)  Vibration Resistance (Malfunction)  5-55Hz, single amplitude 0.75mm  Vibration Resistance (Destruction)  5-55Hz, single amplitude 0.75mm  Contact Resistance (mΩ)  50 or less (initial value)  Type  Non-illuminated type  Button Shape  Round  Terminal Shape  Solder terminal 
    Rating:
    77%
    from S$14.99
    Min. 103 days
  39. Φ30 Command Switch AR30 / DR30 Push Button Switch
    Fuji Electric Φ30 Command Switch AR30 / DR30 Push Button Switch
    Protection Class  IP65  Frame  Round frame  Terminal Shape  Screw terminal  Mounting Dimensions (mm)  Φ30.5 
    Rating:
    100%
    from S$7.69
    Min. 2 days
  40. Φ30 series illuminated pushbutton switch (protruding LED) BA9S
    IDEC Φ30 series illuminated pushbutton switch (protruding LED) BA9S
    Mounting Hole Diameter (Φmm)  30  Bulb Plug Type  BA9S  Protection Class  IP65  Type  Illuminated  Type of Illumination  LED  Material (ring)  Metal (Chrome plating)  Button Shape  Round (projection)  Terminal Shape  Screw terminal 
    Rating:
    87%
    from S$43.99
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 1594

Set Ascending Direction