Emergency Stop Switches
Other Related Pages
- Fuji Electric Pushbutton Switch for Emergency Stop AR30 SeriesHigh-brightness LED Shoko product "Pikari-kun" standardized Easy to add / replace contacts / transformer units Wiring from two directions is possible Achieves the industry's shortest depth dimension A charge part protective cover is attached as standard. An emergency stop push butto... Read MoreMaterial (ring) (Round) Made of resin Special product - Operation Ambient Temperature (℃) -20~+70 (no freezing or condensation) Storage Temperature (℃) -40~+80 Mechanical Durability 100,000 times or more Conditional Short Circuit Current (A) 1000 Operating Frequency (operation/hour) 1200 (40% usage rate) Impact resistance (malfunction) (m / s 2 ) 150 Pollution Degree (Environment to Use) 3 Rated Impulse Withstand Voltage (kV) 6 Rated Insulation Voltage (V) AC/DC600 Short Circuit Protection Device Fuse 15A Type Push button for emergency stop Button Color Red Frame Round frame Return Function Turn reset Mounting Dimensions (mm) Φ30.5
- MonotaRO Emergency stop pushbutton switch Φ30* Do not use for anything other than its intended purpose.Contact Configuration 1b Mounting Hole Diameter (Φmm) 30 Button dimensions (Φmm) 40 RoHS directive (corresponding to 10 substances) Correspondence Material (ring) Metal Operating Patterns Push lock turn reset Button Color Red (1 white arrow)
- Fuji Electric Push Button Switch for Emergency Stop AR22 SeriesEasy attachment / detachment with release arm method Supports panel cut dimensions of Φ22.3mm / Φ25.5mm No need to adjust panel thickness One-touch addition and replacement of contacts and transformer units Two-way wiring improves work efficiency Excellent contact reliability Charging unit protec... Read MoreMaterial (ring) (Round) Made of resin Mounting Hole Diameter (Φmm) - Special product - Operation Ambient Temperature (℃) -20~+70 (no freezing or condensation) Storage Temperature (℃) -40~+80 Mechanical Durability 100,000 times or more Conditional Short Circuit Current (A) 1000 Operating Frequency (operation/hour) 1200 (40% usage rate) Impact resistance (malfunction) (m / s 2 ) 150 Pollution Degree (Environment to Use) 3 Rated Impulse Withstand Voltage (kV) 6 Rated Insulation Voltage (V) AC/DC600 Short Circuit Protection Device Fuse 15A Button Color Red Frame Round frame Return Function Turn reset Mounting Dimensions (mm) Φ22.3 ・ Φ25.5 shared
- IDEC Diameter 22 HW Series Emergency Stop Push Button Switch Push Lock Return Reset SwitchPress the button to lock it and turn the button to the right to reset it.Material (ring) Made of resin
- IDEC Diameter 22 XW Series Push Button Switch for Emergency Stop (Screw Terminal Type)Mounting Hole Diameter (Φmm) 22from S$45.99Min. 2 days
- IDEC EMO Switch Guard for SEMI Emergency Shut-offProtection Class IP65(IEC 60529) Material Polyamide resin (PA6) Standard SEMI S2 compatible Color (Munsell Value) White (N9.5)
- IDEC XN Series Push Button Switch for Emergency Stop Diameter 30 Padlock Compatible TypeRated Insulation Voltage (V) 250 Mounting Hole Diameter (Φmm) 30 Rated Operating Voltage (V) 30、125、250 Rated Operating Current (A) 5 Terminal Shape M3 screw terminal Operating Patterns Push lock pull or turn reset
- IDEC XN Series Emergency Stop Push Button Switch Φ30 Plastic Bezel TypeMounting Hole Diameter (Φmm) 30
- IDEC FB1W seriesLightweight resin box with protective structure IP65. A lineup with IDEC / HW / XW series control units is also available.from S$69.99Min. 104 days
- Fuji Electric Diameter 22 Command Switch AR22 / DR22 Push Button Switch for Illuminated Emergency StopStorage Temperature (℃) -40~+80 Mechanical Durability 100,000 times or more Conditional Short Circuit Current (A) 1000 Impact resistance (malfunction) (m / s 2 ) 150 Pollution Degree (Environment to Use) 3 Short Circuit Protection Device Fuse 15A Frame Round frame Mounting Dimensions (mm) Φ22.3 ・ Φ25.5 shared Mounting Hole Diameter (Φmm) -
- IDEC Diameter 16 XA Series Push Button Switch for Emergency Stop (Separate Type)from S$35.99Min. 2 days
- Schneider Electric Control box XAL seriesCan be installed when you want to install or add to a location away from the operation panel The high IP65 dustproof and waterproof properties make it ideal for food machines and machines used in dusty environments. The box body is made of impact-resistant polycarbonate.Type Emergency stop pushbutton box Protection Class IP65from S$49.99Min. 2 days
- IDEC Φ22 HW Series Emergency Stop Push Button Switch Push Pull SwitchMounting Hole Diameter (Φmm) 22from S$32.99Min. 12 days
- Fuji Electric Illuminated pushbutton switch for emergency stop AR30 seriesHigh-brightness LED Shoko product "Pikari-kun" standardized Easy to add / replace contacts / transformer units Wiring from two directions is possible Achieves the industry's shortest depth dimension A charge part protective cover is attached as standard. An emergency stop push butto... Read MoreOperation Ambient Temperature (℃) -20~+50 (no freezing or condensation) Storage Temperature (℃) -40~+80 Mechanical Durability 100,000 times or more Conditional Short Circuit Current (A) 1000 Operating Frequency (operation/hour) 1200 (40% usage rate) Impact resistance (malfunction) (m / s 2 ) 150 Contact Configuration 1a1b Pollution Degree (Environment to Use) 3 Rated Impulse Withstand Voltage (kV) 6 Lamp Voltage (V) AC/DC24 Rated Insulation Voltage (V) AC/DC250 Method All voltage type Short Circuit Protection Device Fuse 15A Lamp Type LED Transformer None Protection Class Operation section: IP65 (oil-proof type) Type Push button for emergency stop Operation Mechanism Push lock large size (Φ40) Button Color Red Frame Round frame Return Function Turn reset Mounting Dimensions (mm) Φ30.5from S$35.99Min. 2 days
- OMRON Engraving plate for emergency stop for pushbutton switchUsed as the name plate of the emergency stop switch.Letter Color Black letters on yellow Type Engraving board for emergency stopfrom S$5.39Min. 6 days
- IDEC Φ16 XA Series Emergency Stop Push Button Switch Integrated TypeType of Operation Push lock pull or turn reset Specification Non-illuminated (illuminated type) Shape Integrated type Type Round hole Mounting Hole Diameter (Φmm) 16 Terminal Shape Soldering Contact Configuration Integrated contacts
- Fuji Electric Diameter 16 Push Button Switch for Emergency Stop AH164 / AH165 Large Push LockStorage Temperature (℃) -40~+70 Impact resistance (malfunction) (m / s 2 ) 100 Insulation Resistance (MΩ) 100 or more (at 500 VDC megger) Mechanical Durability 100,000 times or more Electrical Durability 100,000 times or more (at AC220V 0.7A) Conditional Short Circuit Current (A) 1000 Mounting Hole Diameter (Φmm) 16 Pollution Degree (Environment to Use) 3 Impact resistance (durability) (m / s 2 ) 500 Rated Insulation Voltage (V) AC/DC250 Short Circuit Protection Device Fuse 1A Protection Class Operation unit: IP65F (oil-proof type) Type Push button for emergency stop Button Color Red Return Function Turn resetfrom S$29.99Min. 2 days
- Fuji Electric Diameter 22 Command Switch AR22 / DR22 Push Button Switch for Emergency StopSpecial product -from S$19.99Min. 33 days
- IDEC Diameter 22 HW Series Emergency Stop Push Button Switch Push Lock Key Reset SwitchMounting Hole Diameter (Φmm) 22from S$55.99Min. 84 days
- Fuji Electric Diameter 30 Command Switch AR30 / DR30 Push Button Switch for Illuminated Emergency StopOperation Ambient Temperature (℃) -20~+50 (no freezing or condensation) Storage Temperature (℃) -40~+80 Conditional Short Circuit Current (A) 1000 Operating Frequency (operation/hour) 1200 (40% usage rate) Impact resistance (malfunction) (m / s 2 ) 150 Pollution Degree (Environment to Use) 3 Mechanical Durability 30,000 times or more Rated Frequency (Hz) 50/60 Impact resistance (durability) (m / s 2 ) 500 Rated Impulse Withstand Voltage (kV) 6 Rated Insulation Voltage (V) AC/DC250 Short Circuit Protection Device Fuse 15A Protection Class IP65 (oil-proof type) Button Color Red Frame Round frame Return Function Turn reset Mounting Dimensions (mm) Φ30.5from S$32.99Min. 2 days
- IDEC Φ22 HW Series SEMI Emergency Shut-off (EMO) SwitchMounting Hole Diameter (Φmm) 22
- Fuji Electric Φ22 Command Switch AM22 / DM22 Emergency Stop Pushbutton SwitchStorage Temperature (℃) -40~+80 Impact resistance (malfunction) (m / s 2 ) 100 Conditional Short Circuit Current (A) 1000 Mounting Hole Diameter (Φmm) 22.3 Mechanical Durability 300,000 times or more Impact resistance (durability) (m / s 2 ) 500 Rated Insulation Voltage (V) AC/DC600 Short Circuit Protection Device Fuse 15A Type Push button for emergency stop Button Color Red Frame Round frame Return Function Turn resetfrom S$27.99Min. 2 days
- IDEC Diameter 22 XW Series SEMI Emergency Shutoff (EMO) SwitchMounting Hole Diameter (Φmm) 22from S$48.99Min. 104 days
- OMRON Emergency stop pushbutton switch (Φ22 / Φ25) (operation unit) A22EWith a direct opening operation mechanism that cuts off the circuit when welding Φ22 and Φ25 common contacts. With a safety lock mechanism to prevent erroneous operation. The unit can be easily attached and detached with the lever. Wiring efficiency is improved by mounting 3 rows of switches hori... Read MoreInsulation Resistance (MΩ) 100 or more (with DC500V mega) Shock Resistance (Destruction) 1000m/s2 PTI (Proof Tracking Index) 175 Ambient Humidity to Use 35~85%RH Electric Shock Protection Class Class Ⅱ Protection Class IP65 oil resistant type Light Source LED Pollution Degree (Environment to Use) Pollution degree 3 (EN60947-5-1)from S$19.99Min. 6 days
- Fuji Electric Φ30 command switch AR30 / DR30 Emergency stop push button switchMaterial (ring) - Operation Ambient Temperature (℃) -20~+70 (no freezing or condensation) Storage Temperature (℃) -40~+80 Conditional Short Circuit Current (A) 1000 Operating Frequency (operation/hour) 1200 (40% usage rate) Impact resistance (malfunction) (m / s 2 ) 150 Pollution Degree (Environment to Use) 3 Impact resistance (durability) (m / s 2 ) 500 Rated Impulse Withstand Voltage (kV) 6 Rated Insulation Voltage (V) AC/DC600 Short Circuit Protection Device Fuse 15A Type Push button for emergency stop Button Color Red Frame Round frame Mounting Dimensions (mm) Φ30.5from S$24.99Min. 12 days
- MonotaRO Maintenance parts A series* Do not use for anything other than its intended purpose.Outer Diameter (Φmm) 40 Thickness (mm) 9 RoHS directive (corresponding to 10 substances) Correspondence Material Polyacetal Color Redfrom S$3.19Min. 2 days
- IDEC Diameter 22 XW Series Pushbutton Switch for Emergency Stop (Soldering Terminal / Terminal Type for Printed Circuit Board)Mounting Hole Diameter (Φmm) 22from S$46.99Min. 104 days
- IDEC XN Series Emergency Stop Push Button Switch Φ30 Flash Bezel TypeMounting Hole Diameter (Φmm) 30from S$64.99Min. 124 days
- IDEC Φ16 XA series SEMI emergency shutoff (EMO) switchButton size (mm) Φ40 Type of Operation Push lock pull or turn reset Type Non-illuminated type Terminal Shape Soldering Button Color Bright red (RH) Mounting Hole Diameter (Φmm) 16from S$49.99Min. 64 days
- Panasonic Push button type emergency stop switchPush lock turn reset SEMI emergency shutoff (EMO) switch availableType Push lock turn reset Standard UL、CE、CSA、TUVfrom S$35.99Min. 13 days