High-brightness LED Shoko product "Pikari-kun" standardized Easy to add / replace contacts / transformer units Wiring from two directions is possible Achieves the industry's shortest depth dimension A charge part protective cover is attached as standard. An emergency stop push butto... Read More
Material (ring) (Round) Made of resin Special product - Operation Ambient Temperature (℃) -20~+70 (no freezing or condensation) Storage Temperature (℃) -40~+80 Mechanical Durability 100,000 times or more Conditional Short Circuit Current (A) 1000 Operating Frequency (operation/hour) 1200 (40% usage rate) Impact resistance (malfunction) (m / s 2 ) 150 Pollution Degree (Environment to Use) 3 Rated Impulse Withstand Voltage (kV) 6 Rated Insulation Voltage (V) AC/DC600 Short Circuit Protection Device Fuse 15A Type Push button for emergency stop Button Color Red Frame Round frame Return Function Turn reset Mounting Dimensions (mm) Φ30.5
Easy attachment / detachment with release arm method Supports panel cut dimensions of Φ22.3mm / Φ25.5mm No need to adjust panel thickness One-touch addition and replacement of contacts and transformer units Two-way wiring improves work efficiency Excellent contact reliability Charging unit protec... Read More
Material (ring) (Round) Made of resin Mounting Hole Diameter (Φmm) - Special product - Operation Ambient Temperature (℃) -20~+70 (no freezing or condensation) Storage Temperature (℃) -40~+80 Mechanical Durability 100,000 times or more Conditional Short Circuit Current (A) 1000 Operating Frequency (operation/hour) 1200 (40% usage rate) Impact resistance (malfunction) (m / s 2 ) 150 Pollution Degree (Environment to Use) 3 Rated Impulse Withstand Voltage (kV) 6 Rated Insulation Voltage (V) AC/DC600 Short Circuit Protection Device Fuse 15A Button Color Red Frame Round frame Return Function Turn reset Mounting Dimensions (mm) Φ22.3 ・ Φ25.5 shared
Can be installed when you want to install or add to a location away from the operation panel The high IP65 dustproof and waterproof properties make it ideal for food machines and machines used in dusty environments. The box body is made of impact-resistant polycarbonate.
Type Emergency stop pushbutton box Protection Class IP65
High-brightness LED Shoko product "Pikari-kun" standardized Easy to add / replace contacts / transformer units Wiring from two directions is possible Achieves the industry's shortest depth dimension A charge part protective cover is attached as standard. An emergency stop push butto... Read More
Operation Ambient Temperature (℃) -20~+50 (no freezing or condensation) Storage Temperature (℃) -40~+80 Mechanical Durability 100,000 times or more Conditional Short Circuit Current (A) 1000 Operating Frequency (operation/hour) 1200 (40% usage rate) Impact resistance (malfunction) (m / s 2 ) 150 Contact Configuration 1a1b Pollution Degree (Environment to Use) 3 Rated Impulse Withstand Voltage (kV) 6 Lamp Voltage (V) AC/DC24 Rated Insulation Voltage (V) AC/DC250 Method All voltage type Short Circuit Protection Device Fuse 15A Lamp Type LED Transformer None Protection Class Operation section: IP65 (oil-proof type) Type Push button for emergency stop Operation Mechanism Push lock large size (Φ40) Button Color Red Frame Round frame Return Function Turn reset Mounting Dimensions (mm) Φ30.5
Storage Temperature (℃) -40~+70 Impact resistance (malfunction) (m / s 2 ) 100 Insulation Resistance (MΩ) 100 or more (at 500 VDC megger) Mechanical Durability 100,000 times or more Electrical Durability 100,000 times or more (at AC220V 0.7A) Conditional Short Circuit Current (A) 1000 Mounting Hole Diameter (Φmm) 16 Pollution Degree (Environment to Use) 3 Impact resistance (durability) (m / s 2 ) 500 Rated Insulation Voltage (V) AC/DC250 Short Circuit Protection Device Fuse 1A Protection Class Operation unit: IP65F (oil-proof type) Type Push button for emergency stop Button Color Red Return Function Turn reset
Operation Ambient Temperature (℃) -20~+50 (no freezing or condensation) Storage Temperature (℃) -40~+80 Conditional Short Circuit Current (A) 1000 Operating Frequency (operation/hour) 1200 (40% usage rate) Impact resistance (malfunction) (m / s 2 ) 150 Pollution Degree (Environment to Use) 3 Mechanical Durability 30,000 times or more Rated Frequency (Hz) 50/60 Impact resistance (durability) (m / s 2 ) 500 Rated Impulse Withstand Voltage (kV) 6 Rated Insulation Voltage (V) AC/DC250 Short Circuit Protection Device Fuse 15A Protection Class IP65 (oil-proof type) Button Color Red Frame Round frame Return Function Turn reset Mounting Dimensions (mm) Φ30.5
Storage Temperature (℃) -40~+80 Impact resistance (malfunction) (m / s 2 ) 100 Conditional Short Circuit Current (A) 1000 Mounting Hole Diameter (Φmm) 22.3 Mechanical Durability 300,000 times or more Impact resistance (durability) (m / s 2 ) 500 Rated Insulation Voltage (V) AC/DC600 Short Circuit Protection Device Fuse 15A Type Push button for emergency stop Button Color Red Frame Round frame Return Function Turn reset
With a direct opening operation mechanism that cuts off the circuit when welding Φ22 and Φ25 common contacts. With a safety lock mechanism to prevent erroneous operation. The unit can be easily attached and detached with the lever. Wiring efficiency is improved by mounting 3 rows of switches hori... Read More
Insulation Resistance (MΩ) 100 or more (with DC500V mega) Shock Resistance (Destruction) 1000m/s2PTI (Proof Tracking Index) 175 Ambient Humidity to Use 35~85%RH Electric Shock Protection Class Class Ⅱ Protection Class IP65 oil resistant type Light Source LED Pollution Degree (Environment to Use) Pollution degree 3 (EN60947-5-1)
Material (ring) - Operation Ambient Temperature (℃) -20~+70 (no freezing or condensation) Storage Temperature (℃) -40~+80 Conditional Short Circuit Current (A) 1000 Operating Frequency (operation/hour) 1200 (40% usage rate) Impact resistance (malfunction) (m / s 2 ) 150 Pollution Degree (Environment to Use) 3 Impact resistance (durability) (m / s 2 ) 500 Rated Impulse Withstand Voltage (kV) 6 Rated Insulation Voltage (V) AC/DC600 Short Circuit Protection Device Fuse 15A Type Push button for emergency stop Button Color Red Frame Round frame Mounting Dimensions (mm) Φ30.5
Button size (mm) Φ40 Type of Operation Push lock pull or turn reset Type Non-illuminated type Terminal Shape Soldering Button Color Bright red (RH) Mounting Hole Diameter (Φmm) 16