It can be safely used as a power switch for various industrial machines such as machine tools, woodworking machines, and food machines, for starting the direct insertion of various AC motors, and for opening and closing resistive loads such as heaters. Due to its ultra-small size, the mounting sp... Read More
Allowable Ambient Temperature (℃) -10~+50 Rated Carrying Current (A) 15 Vibration Resistance 16.7Hz Double amplitude 3mm Mass (g) 167 Number of Buttons 2 Compatible cable (mm2) 2 Number of Poles 3P (for three phase) Compatible Motor 3Φ220V 2.2kW 440V 1.5kW Rated Frequency (Hz) 50/60 Shape Exposure type Protection Class IP40 Shock Resistance Impact acceleration 30G Terminal Screw M3.5 Color Munsell 10GY6 / 0.5 Letters on Button ON (black), OFF (red) Material (Case) Steel plate Type of Connection Surface mount type
It can be safely used as a power switch for various industrial machines such as machine tools, woodworking machines, and food machines, for starting the direct insertion of various AC motors, and for opening and closing resistive loads such as heaters. A lightweight resin case is used, eliminatin... Read More
Allowable Ambient Temperature (℃) -10~+50 Vibration Resistance 16.7Hz Double amplitude 3mm Number of Buttons 2 Rated Carrying Current (A) 20 Mass (g) 205 Compatible cable (mm2) 3.5 Number of Poles 3P (for three phase) Compatible Motor 3Φ220/440V 3.7kW Rated Frequency (Hz) 50/60 Protection Class IP67 Shock Resistance Impact acceleration 30G Terminal Screw M4 Color Munsell N5.5 / 0 Letters on Button ON (black), OFF (red) Material (Case) Polypropylene resin Type of Connection Surface mount type Shape Waterproof type
* When using fine stranded wires such as electric wires for equipment, use bar crimp terminals. * Do not use for motor inching operation. * Cannot be attached to the switch box.
Rated Carrying Current (A) (220V)16.8 Rated Capacity (kW) (AC220V)3.7 Number of Buttons 2 Number of poles (P) 3 Rated Operating Current (A) 30 Insulation Resistance (MΩ) 5 or more Rated Operating Voltage (V) AC220 Part No. BH13030 Type Exposure type Connectable Wire (mm2) Full-up terminal 5.5 (Φ1.6 to Φ2.0) Terminal Screw M5 Letters on Button ON (black), OFF (red) Material (Case) Steel
AS480 type can be used as a start / stop switch for motors up to 3.7kW and 20A. AS482 type is a switch with overload protection device for motors up to 3Φ 2.2kW 11.1A. Article 65 of the Electrical Equipment Technical Standards requires overload protection for motors installed indoors. The grounde... Read More
Insulation Resistance (MΩ) 100 or more (with DC500V mega) Mechanical Durability 100,000 times or more Relative Humidity 85% RH or less Withstand Voltage (V/min) AC2500 50/60Hz Type Non-illuminated type Button Color ON: Black / OFF: Red Type of Operation Others Product Name Power push button switch
Exodermis The long-life opening and closing part withstands harsh use. Simple structure and easy maintenance. Self-up type terminal screw
Ambient Temperature (℃) -10~+50 Withstand Voltage (V/min) 1500(AC220)/2000(AC440) Vibration Resistance 16.7Hz Double amplitude 3mm Number of Buttons 2 Number of poles (P) 3 Rated Frequency (Hz) 50/60 Rated Operating Voltage (V) AC220/AC440 Maximum Permissible Voltage (V) AC440 Type Exposure type Protection Class IP40 Shock resistance Impact acceleration 30G Material (Case) Iron Color Munsell 10GY6 / 0.5 Letters on Button ON (black), OFF (red)
It can be used with confidence as a switch for power of various industrial machines such as machine tools, woodworking machines, and food machines, and for switching between forward and reverse rotation of various AC motors. Uses a resin case and does not require grounding work. It is a waterproo... Read More
Withstand Voltage (V/min) 1500 Rated Operating Current (A) 20 Number of Buttons 3 Number of poles (P) 3 Compatible cable (mm2) 3.5 Mass (g) 415 Terminal width (mm) 9.2 Rated Operating Voltage (V) AC220 Type Exposed / reversible waterproof Letters on Button FOR (black), STOP (red), REV (black) Protection Class IP65 Terminal Screw M4 (with wire presser washer) Color Munsell N5.5 Specification Reversible waterproof Rated Capacity (kW) Three phase AC220V / 3.7 Material (Case) plastic
Due to its ultra-small size, the mounting space is small. The push button operation part is protected by a transparent silicone packing to prevent dust and water droplets from entering the inside. Exodermis The long-life opening and closing part withstands harsh use. Simple structure and easy mai... Read More
Ambient Temperature (℃) -10~+50 Rated Operating Current (A) 15 Withstand Voltage (V/min) 1500(AC220)/2000(AC440) Vibration Resistance 16.7Hz Double amplitude 3mm Mass (g) 180 Number of Buttons 2 Number of poles (P) 3 Rated Frequency (Hz) 50/60 Rated Operating Voltage (V) AC220/AC440 Maximum Permissible Voltage (V) AC440 Included Accessories Button packing Type Exposure type Protection Class IP53 (button only) Shock resistance Impact acceleration 30G Material (Case) Iron Color Munsell 10GY6 / 0.5 Letters on Button ON (black), OFF (red) Rated Capacity (kW) Three-phase 220V / 2.2, 440V / 1.5
It is a general type that is used by mounting it on an indoor machine or wall.
Number of Buttons 2 Relative Humidity 45~85% Withstand Voltage (V/min) AC2500 Letters on Button ON (black), OFF (red) Insulation Resistance (MΩ) over 100
This instrument incorporates a thermal element into the direct-insertion start switch, and has an overload protection function (3 poles and 3 elements) in addition to starting and stopping the motor. When a current exceeding the settling current flows through the push button opening / closing mec... Read More
Ambient Temperature (℃) -10~50 Shock Resistance 100m / S 2 (about 10G) Withstand Voltage (V/min) 1500 Number of Buttons 2 Number of poles (P) 3 (3 elements) Reference Ambient Temperature (℃) 40 Relative Humidity 45%~85% Mass (g) 455 Terminal width (mm) 9 Rated Operating Voltage (V) AC220 Type Exposed / with overload protection Vibration Resistance Frequency 16.7Hz Double amplitude 3mm Material (Case) Iron Terminal Screw M4 (self-up terminal) Color Munsell 5Y7/1 Letters on Button ON (black), OFF (red) Overcurrent Tripper Type Thermal method
The push button start switch can be used with confidence as a switch for powering various industrial machines such as machine tools, woodworking machines, and food machines, for starting the direct insertion of various AC motors, and for opening and closing resistive loads such as heaters. Compac... Read More
Number of Buttons 2 Rated Operating Current (A) 20 Mass (g) 205 Number of poles (P) 3 Dimension (mm) 38×79×39 Rated Operating Voltage (V) AC220/AC440 Type Exposed / Waterproof Letters on Button ON (black), OFF (red) Rated Capacity (kW) Three-phase 220 VAC / 3.7, 440 VAC / 3.7 Material (Case) plastic
A compact and robust push button switch that is widely used as a simple hand switch for heaters and electric motors. The opening and closing part uses a highly reliable two-point connection method, which enables reliable opening and closing with a long life. It is a general type that is used by m... Read More
The switch is automatically turned off when a current exceeding the settling current flows! Even if the circuit becomes overloaded while the ON button is pressed, the circuit will be safely cut off. Self-up type terminal screw
Ambient Temperature (℃) -10~+50 Withstand Voltage (V/min) 1500(AC220)/2000(AC440) Vibration Resistance 16.7Hz Double amplitude 3mm Number of Buttons 2 Number of poles (P) 3 (3 elements) Rated Frequency (Hz) 50/60 Rated Operating Voltage (V) AC220 Shock resistance Impact acceleration 10G Color Munsell N5.5 Letters on Button ON (black), OFF (red) Material (Case) plastic
This instrument incorporates a thermal element into the direct-insertion start switch, and has an overload protection function (3 poles and 3 elements) in addition to starting and stopping the motor. When a current exceeding the settling current flows through the push button opening / closing mec... Read More
Ambient Temperature (℃) -10~50 Shock Resistance 100m / S 2 (about G10) Withstand Voltage (V/min) 1500 Number of Buttons 2 Mass (g) 280 Number of poles (P) 3 (3 elements) Reference Ambient Temperature (℃) 40 Relative Humidity 45%~85% Terminal width (mm) 9 Rated Operating Voltage (V) AC220 Type Exposed / with overload protection Vibration Resistance Frequency 16.7Hz Double amplitude 3mm Terminal Screw M4 (self-up terminal) Color Munsell N5.5 Letters on Button ON (black), OFF (red) Overcurrent Tripper Type Thermal method Material (Case) plastic
This instrument incorporates a thermal element into the direct-insertion start switch, and has an overload protection function (3 poles and 3 elements) in addition to starting and stopping the motor. When a current exceeding the settling current flows through the push button opening / closing mec... Read More
Ambient Temperature (℃) -10~50 Shock Resistance 100m / S 2 (about G10) Withstand Voltage (V/min) 1500 Number of Buttons 2 Number of poles (P) 3 (3 elements) Reference Ambient Temperature (℃) 40 Mass (g) 435 Relative Humidity 45%~85% Terminal width (mm) 9 Rated Operating Voltage (V) AC220 Vibration Resistance Frequency 16.7Hz Double amplitude 3mm Protection Class IP65 Terminal Screw M4 (self-up terminal) Color Munsell N5.5 Letters on Button ON (black), OFF (red) Overcurrent Tripper Type Thermal method Material (Case) plastic Specification waterproof
The push button operation part is protected by a transparent silicone packing to prevent dust and water droplets from entering the inside. Exodermis The long-life opening and closing part withstands harsh use. Simple structure and easy maintenance. Self-up type terminal screw
Ambient Temperature (℃) -10~+50 Rated Operating Current (A) 15 Withstand Voltage (V/min) 1500(AC220)/2000(AC440) Vibration Resistance 16.7Hz Double amplitude 3mm Mass (g) 183 Number of Buttons 2 Number of poles (P) 3 Rated Frequency (Hz) 50/60 Rated Operating Voltage (V) AC220/AC440 Maximum Permissible Voltage (V) AC440 Included Accessories Button packing Type Embedded type Protection Class IP53 (panel surface, buttons only) Shock resistance Impact acceleration 30G Material (Case) Iron Color Munsell 10GY6 / 0.5 Letters on Button ON (black), OFF (red) Rated Capacity (kW) Three-phase 220V / 2.2, 440V / 1.5
The push button operation part is protected by a transparent silicone packing to prevent dust and water droplets from entering the inside. Exodermis The long-life opening and closing part withstands harsh use. Simple structure and easy maintenance. Self-up type terminal screw
Ambient Temperature (℃) -10~+50 Withstand Voltage (V/min) 1500(AC220)/2000(AC440) Vibration Resistance 16.7Hz Double amplitude 3mm Number of Buttons 2 Rated Operating Current (A) 20 Mass (g) 288 Number of poles (P) 3 Rated Frequency (Hz) 50/60 Rated Operating Voltage (V) AC220/AC440 Maximum Permissible Voltage (V) AC440 Type Exposure type Protection Class IP53 (button only) Shock resistance Impact acceleration 30G Material (Case) Iron Color Munsell 10GY6 / 0.5 Letters on Button ON (black), OFF (red) Rated Capacity (kW) Three-phase 220V / 2.2, 440V / 2.2
The push button operation part is protected by a transparent silicone packing to prevent dust and water droplets from entering the inside. Exodermis The long-life opening and closing part withstands harsh use. Simple structure and easy maintenance. Self-up type terminal screw
Ambient Temperature (℃) -10~+50 Withstand Voltage (V/min) 1500(AC220)/2000(AC440) Vibration Resistance 16.7Hz Double amplitude 3mm Number of Buttons 2 Rated Operating Current (A) 20 Number of poles (P) 3 Mass (g) 304 Rated Frequency (Hz) 50/60 Rated Operating Voltage (V) AC220/AC440 Maximum Permissible Voltage (V) AC440 Included Accessories Button packing Type Embedded type Protection Class IP53 (panel surface, buttons only) Shock resistance Impact acceleration 30G Material (Case) Iron Color Munsell 10GY6 / 0.5 Letters on Button ON (black), OFF (red) Rated Capacity (kW) Three-phase 220V / 2.2, 440V / 2.2
The push button start switch can be used with confidence as a switch for powering various industrial machines such as machine tools, woodworking machines, and food machines, for starting the direct insertion of various AC motors, and for opening and closing resistive loads such as heaters. Compac... Read More
Withstand Voltage (V/min) 1500(AC220/AC440) Number of Buttons 2 Rated Operating Current (A) 20 Mass (g) 225 Number of poles (P) 3 Compatible cable (mm2) 3.5 Terminal width (mm) 9.2 Rated Operating Voltage (V) AC220/AC440 Type Embedded / Waterproof Protection Class IP67 Terminal Screw M4 (with wire presser washer) Color Munsell N5.5 Letters on Button ON (black), OFF (red) Rated Capacity (kW) Three-phase 220 VAC / 3.7, 440 VAC / 3.7 Material (Case) plastic Specification waterproof
The push button operation part is protected by a transparent silicone packing to prevent dust and water droplets from entering the inside. Exodermis The long-life opening and closing part withstands harsh use. Simple structure and easy maintenance. Self-up type terminal screw With an indicator li... Read More
Rated Operating Current (A) 15 Number of Buttons 2 Mass (g) 201 Number of poles (P) 3 Rated Operating Voltage (V) AC220/AC440 Type Embedded type Material (Case) Iron Letters on Button ON (black), OFF (red) Rated Capacity (kW) Three-phase 220V / 2.2, 440V / 1.5
The non-voltage release device can prevent accidents due to recovery after a power failure. Depending on the application, an emergency stop button can be attached or it can be used for application circuits. This instrument has a thermal element built into the direct-on switch and has an overload ... Read More
Number of Buttons 2 Number of poles (P) 3 (3 elements) Mass (g) 610 Rated Operating Voltage (V) AC220 Specification Motor overload protection Letters on Button ON (black), OFF (red) Material (Case) plastic
The non-voltage release device can prevent accidents due to recovery after a power failure. Depending on the application, an emergency stop button can be attached or it can be used for application circuits. This instrument has a thermal element built into the direct-on switch and has an overload ... Read More
Number of Buttons 2 Number of poles (P) 3 (3 elements) Mass (g) 610 Rated Operating Voltage (V) AC220 Type Exposed / with overload protection Protection Class IP67 Material (Case) Iron Specification Motor overload protection Letters on Button ON (black), OFF (red)
Due to its ultra-small size, the mounting space is small. Exodermis The long-life opening and closing part withstands harsh use. Simple structure and easy maintenance. Self-up type terminal screw
Rated Operating Current (A) 15 Number of Buttons 2 Type Exposure type Material (Case) Iron
Number of Buttons 2 Number of poles (P) 3 (three-phase) Rated Carrying Current (A) 30 Esco Part No. EA940DF-72 Type Exposure type Material (Case) Iron Letters on Button ON (black), OFF (red)
The push button operation part is protected by a transparent silicone packing to prevent dust and water droplets from entering the inside. Exodermis The long-life opening and closing part withstands harsh use. Simple structure and easy maintenance. Self-up type terminal screw With an indicator li... Read More
Number of Buttons 2 Rated Operating Current (A) 20 Number of poles (P) 3 Mass (g) 309 Rated Operating Voltage (V) AC220/AC440 Type Embedded type Material (Case) Iron Letters on Button ON (black), OFF (red) Rated Capacity (kW) Three-phase 220V / 2.2, 440V / 2.2
Rated Carrying Current (A) 15 Number of Buttons 2 Number of poles (P) 3 (three-phase) Esco Part No. EA940DF-67 Type Exposure type Material (Case) Iron Letters on Button ON (black), OFF (red)
Rated Carrying Current (A) 15 Number of Buttons 2 Rated Operating Voltage (V) 220/440 Number of poles (P) 3 (three-phase) Rated Capacity (kW) 3.7/3.7 Esco Part No. EA940DF-56 Type Exposure type Letters on Button ON (black), OFF (red) Material (Case) plastic
Number of Buttons 2 Rated Operating Voltage (V) 220/440 Number of poles (P) 3 (three-phase) Rated Capacity (kW) 3.7/3.7 Rated Carrying Current (A) 30 Esco Part No. EA940DF-52 Type Exposure type Letters on Button ON (black), OFF (red) Material (Case) plastic
Rated Carrying Current (A) 10 Number of Buttons 2 Number of poles (P) 3 (three-phase) Esco Part No. EA940DF-62 Type Exposure type Material (Case) Iron Letters on Button ON (black), OFF (red)
A hand switch that directly turns on and off the electric motor.
* When using a thin stranded wire such as an electric wire for equipment, use a bar crimping terminal. * Do not use for motor inching operation (frequent intermittent operation / sizing operation). * Cannot be attached to the switch... Read More
Rated Operating Voltage (V) AC220 Connectable Wire (mm2) Full-up terminal 5.5 (Φ1.6 to Φ2.0) Letters on Button ON (black), OFF (red) Material (Case) Steel
Type Rainproof type Protection Class IP65 Esco Part No. EA940DF-87 Number of Buttons 2 Number of poles (P) 3 (three-phase) Rated Carrying Current (A) 15 Letters on Button ON (black), OFF (red)
Number of poles (P) 3 (three-phase) Esco Part No. EA940DF-83 Protection Class IP64 Type Rainproof type Number of Buttons 2 Letters on Button ON (black), OFF (red) Rated Carrying Current (A) 30
Letters on Button FOR (black), STOP (red), REV (black) Number of Buttons 3 Protection Class IP64 Type Rainproof type Rated Carrying Current (A) 30 Esco Part No. EA940DF-93 Number of poles (P) 3 (three-phase)
Esco Part No. EA940DF-92 Number of Buttons 3 Type Rainproof type Letters on Button FOR (black), STOP (red), REV (black) Protection Class IP64 Number of poles (P) 3 (three-phase) Rated Carrying Current (A) 15
Type Rainproof type Number of Buttons 2 Protection Class IP64 Number of poles (P) 3 (three-phase) Rated Carrying Current (A) 15 Esco Part No. EA940DF-82 Letters on Button ON (black), OFF (red)
The exposed type is a common type that is used by mounting it on an indoor machine or wall. For starting / stopping the electric motor. The case is made of plastic so there is no need to ground it.
Number of Buttons 2 Number of poles (P) 2 Relative Humidity 45~85% Material (Cover) ABS resin (Ivory: 5Y7 / 1 equivalent) Material (Case) ABS resin (black) Withstand Voltage (V/min) AC2500 Included Accessories Applicable bushing / 12 × 16 (Nagamaru) JIS Standard C8201-4-1 Type plastic case Letters on Button ON (black), OFF (red) Insulation Resistance (MΩ) over 100
A compact and robust push button switch that is widely used as a simple hand switch for heaters and electric motors. The opening and closing part uses a highly reliable two-point connection method, which enables reliable opening and closing with a long life. It is a general type that is used by m... Read More
Mass (kg) 0.26 Tightening Torque (Nm) 1.4~1.8 Rated Capacity (kW) 100/110V(0.4)、200/220V(1.1) Rated Carrying Current (A) 15 Number of poles (P) 2 Number of Buttons 2 Compatible cable (mm2) 2 Relative Humidity 45~85% Material (Case) ABS resin (Ivory: 5Y7 / 1 equivalent) Material (Cover) ABS resin (Ivory: 5Y7 / 1 equivalent) Withstand Voltage (V/min) AC2500 Included Accessories Applicable bushing / Φ11.5 Outer Dimensions (mm) H151×W66×D56.6 Connecting Terminal M4 Letters on Button ON (black), OFF (red) Type Strong rainproof type Insulation Resistance (MΩ) over 100 Specification Φ11.5 bushing included
The opening and closing part uses a highly reliable two-point connection method, which enables reliable opening and closing with a long life. A compact and robust push button switch that is widely used as a simple hand switch for heaters and electric motors. It is a general type that is used by m... Read More
Mass (kg) 0.27 Tightening Torque (Nm) 1.4~1.8 Rated Capacity (kW) 100/110V(0.4)、200/220V(1.1) Rated Carrying Current (A) 15 Number of poles (P) 2 Compatible cable (mm2) 2 Number of Buttons 2 Trusco Part No. 441-6104 Relative Humidity 45~85% Material (Cover) ABS resin (Ivory: 5Y7 / 1 equivalent) Material (Case) ABS resin (Ivory: 5Y7 / 1 equivalent) Withstand Voltage (V/min) AC2500 Included Accessories Applicable bushing / Φ11.5 Type Rainproof type Outer Dimensions (mm) H151×W66×D66 Bushing Part Number KPA15C Connecting Terminal M4 Letters on Button ON (black), OFF (red) Insulation Resistance (MΩ) over 100 Specification Φ11.5 bushing included