Push Button Switches for Hoists
The push button switch for hoist is a push button switch for operating electric devices, hoists and cranes that lift and move heavy objects. A type of control device used as a controller. Used in various places where heavy objects need to be moved, such as factories and warehouses. Broadly divided into two types: for indirect operation using an electromagnetic switch and for direct operation without intervention. In consideration of safety, the case is made of a lightweight material with little risk of electric shock. The mechanical interlocks also increase the safety that the buttons for up and down, east and west, etc. cannot be pushed together.
Other Related Pages
- PATLITE Pushbutton Switch for Hoist (for Indirect Operation) COB60 SeriesIt is rainproof and the case is made of ABS resin, which has excellent mechanical strength and electrical characteristics, so it is light, has no risk of electric shock, and can be used outdoors with peace of mind. It is a type that is operated via an electromagnetic switch, and is compact, light... Read MoreVibration Resistance (Malfunction) 10-55Hz Double amplitude 1.0mm Shock Resistance (Malfunction) 100m/s Rated Operating Current (A) 2/1 (AC15 inductive load) Relative Humidity 45~85% Rated Carrying Current (A) 5 Shock Resistance (Destruction) 500m/s Rated Operating Voltage (V) AC220/AC440 Withstand Voltage (V/min) AC2500 Rated Insulation Voltage (V) AC500 Connecting Terminal M4 screw (crimp terminal type) Shape Rainproof type Insulation Resistance (MΩ) over 100
- PATLITE Small Pendant Switch VP103 SeriesA flexible switch that can be used for various purposes. A small pendant switch that is ideal for truck power lifts, electric lifts, nursing care lifts, door opening and closing, etc. It is compact and easy to hold with one hand. The twin contacts with high reliability are adopted as a switch. Re... Read MoreVibration Resistance (Malfunction) 10-55Hz Double amplitude 1.0mm Shock Resistance (Malfunction) 100m/s Rated Operating Current (A) 2 Relative Humidity 45~85% Rated Carrying Current (A) 5 Shock Resistance (Destruction) 500m/s Rated Insulation Voltage (V) AC/DC500 Withstand Voltage (V/min) AC2500 Rated Operating Voltage (V) DC24、AC220 Connecting Terminal M3.5 screw (crimp terminal type) Shape Rainproof type Insulation Resistance (MΩ) over 100
- PATLITE Pushbutton switch for hoist (for direct operation) COB260 seriesA small, economical hoist with exposed button packing and low capacity dedicated button packing, and a push button type switch for crane operation. Since the cable protection part (cable bushing) and the waterproof part (cable packing) are separated, it is easy to insert the cable and the water r... Read MoreVibration Resistance (Malfunction) 10-55Hz Double amplitude 1.0mm Shock Resistance (Malfunction) 100m/s Rated Operating Voltage (V) 3Φ200/220 Relative Humidity 45~85% Shock Resistance (Destruction) 500m/s Rated Carrying Current (A) 7 Withstand Voltage (V/min) AC2000 Rated Insulation Voltage (V) AC250 Type For direct operation Connecting Terminal M3.5 screw (crimp terminal type) Shape Rainproof type Insulation Resistance (MΩ) over 100
- PATLITE Pushbutton Switch for Hoist (for Direct Operation) COB280 SeriesA hoist with an exposed button packing structure in which the button packing is mounted outside the case, and a push button switch for crane operation. Since the cable protection part (cable bushing) and the waterproof part (cable packing) are separated, it is easy to insert the cable and the wat... Read MoreVibration Resistance (Malfunction) 10-55Hz Double amplitude 1.0mm Insulation Resistance (MΩ) 100 or more (DC500V megger) Shock Resistance (Malfunction) 100m/s Rated Carrying Current (A) 15 Rated Operating Voltage (V) 3Φ200/220、3Φ400/440 Relative Humidity 45~85% Shock Resistance (Destruction) 500m/s Withstand Voltage (V/min) AC2500 Rated Insulation Voltage (V) AC500 Type For direct operation Connecting Terminal M4 screw (crimp terminal type)
- ESCO 4-point push button switch (for rainproof / hoist)The pendant (hanging) pushbutton switch case for hoist and crane operation is light with impact resistant ABS and there is no risk of electric shock.Insulation Resistance (MΩ) 100 or more (DC500V megger) Number of Buttons 4 points (2 sets) Rated Carrying Current (A) 5 Rated Operating Voltage (V) AC220/AC440 Rated Operating Current (A) AC220V/2、AC440V/1 Esco Part No. EA940DF-102 Type For indirect operation Material (Case) High impact ABS resin Protection Class IP65(JISC0920) Conformed Standard JIS C 8201-5-1、NECA C4520、JIS C 0920
- ESCO 8-point push button switch (for rainproof hoist)Insulation Resistance (MΩ) 100 or more (DC500V megger) Rated Carrying Current (A) 5 Number of Buttons 8 (4 sets) Rated Operating Voltage (V) AC220/AC440 Rated Operating Current (A) AC220V/2、AC440V/1 Esco Part No. EA940DF-104 Type For indirect operation Material (Case) High impact ABS resin Protection Class IP65(JISC0920)from S$389.90Min. 2 days
- ESCO 2-point push button switch (for rainproof hoist)Insulation Resistance (MΩ) 100 or more (DC500V megger) Number of Buttons 2 (1 set) Rated Carrying Current (A) 5 Rated Operating Voltage (V) AC220/AC440 Rated Operating Current (A) AC220V/2、AC440V/1 Esco Part No. EA940DF-101 Type For indirect operation Material (Case) High impact ABS resin Protection Class IP65(JISC0920)from S$66.99Min. 2 days
- Schneider Electric XACA06RoHS directive (corresponding to 10 substances) Correspondence
- Schneider Electric XACA9415RoHS directive (corresponding to 10 substances) Correspondencefrom S$16.99Min. 6 days
- PATLITE Push Button Switch for Hoist (for Indirect Operation of motor)A pushbutton switch for indirect operation operated via an electromagnetic switch. As it is an assembled finished product, no production specifications are required. Rainproof type Internally wired. We will ship with common wiring between switches and inside the switch. Includes transparent t... Read MoreRated Operating Voltage (V) AC 220/440 Type Rainproof type
- ESCO 4-point push button switch (for rainproof type / hoist)With mechanical interlock Top / bottom, east / west, etc. cannot be loaded at the same time, so it can be used safely.from S$299.90Min. 4 days
- ESCO 6-Point Push Button Switch (Rainproof Type / for Hoist)With mechanical interlock Top / bottom, east / west, etc. cannot be loaded at the same time, so it can be used safely.from S$449.90Min. 2 days
- Schneider Electric XACA04RoHS directive (corresponding to 10 substances) Correspondencefrom S$169.90Min. 6 days
- ESCO 2-point push button switch (for rainproof type / hoist)With mechanical interlock Top / bottom, east / west, etc. cannot be loaded at the same time, so it can be used safely.from S$169.90Min. 4 days
- PATLITE Pushbutton switch for hoist (for direct operation) COB270 seriesA pendant type push button switch for operating hoists and cranes. It is rainproof and the case is made of ABS resin, which has excellent mechanical strength and electrical characteristics, so it is light, has no risk of electric shock, and can be used outdoors with peace of mind. It has a built-... Read MoreVibration Resistance (Malfunction) 10-55Hz Double amplitude 1.0mm Shock Resistance (Malfunction) 100m/s Rated Carrying Current (A) 15 Rated Operating Voltage (V) 3Φ200/220、3Φ400/440 Relative Humidity 45~85% Shock Resistance (Destruction) 500m/s Withstand Voltage (V/min) AC2500 Rated Insulation Voltage (V) AC500 Type For direct operation Connecting Terminal M4 screw (crimp terminal type) Shape Rainproof type Insulation Resistance (MΩ) over 100Discontinued
- PATLITE Pushbutton switch for hoist (for indirect operation) COB600 seriesThe COB600 series is a pushbutton switch for indirect operation that is operated via an electromagnetic switch. Small, lightweight and economical. The button packing has an exposed structure with an integrated button. (IP65) Since the case is high impact ABS, it is light and can be used safely wi... Read MoreType For indirect operationDiscontinued
- PATLITE Aluminum nameplateDisplay plate plain * Aluminum plate onlyType Related productsDiscontinued
- PATLITE Pushbutton switch for hoist (for direct operation) COB213 seriesA push button switch for single-phase motors with a built-in button packing structure in which the button packing is mounted inside the case. The number of buttons is only 2 points (1 set). Comes with a mechanical interlock. The up and down buttons cannot be pressed at the same time, so you can u... Read MoreMass (kg) 0.48 Vibration Resistance (Malfunction) 10-55Hz Double amplitude 1.0mm Rated Capacity (kW) 100/110V (0.75)、200/220V(1.5) Shock Resistance (Malfunction) 100m/s Rated Carrying Current (A) 15 Suitable Cable Outer Dia. (Φmm) 18.4~19.6 Rated Operating Voltage (V) 1Φ100/110、1Φ200/220 Number of Contacts 2 Number of Buttons 2 (1 set) Contact Configuration 3a-3a Relative Humidity 45~85% Shock Resistance (Destruction) 500m/s Rated Insulation Voltage (V) AC250 Withstand Voltage (V/min) AC2500 Bushing Part Number C19 Type For direct operation Outer Dimensions (mm) H252×W66×D76 Connecting Terminal M3.5 screw (crimp terminal type) Shape Rainproof type Attached button letter paper Up, down Insulation Resistance (MΩ) over 100Discontinued