All Category

Push Button Switches for Hoist / Main Units

View : Grid List
Filter

27 Item(s)

Set Ascending Direction
  1. Pushbutton Switch for Hoist (for Indirect Operation) COB60 Series
    PATLITE Pushbutton Switch for Hoist (for Indirect Operation) COB60 Series
    It is rainproof and the case is made of ABS resin, which has excellent mechanical strength and electrical characteristics, so it is light, has no risk of electric shock, and can be used outdoors with peace of mind. It is a type that is operated via an electromagnetic switch, and is compact, light... Read More
    Vibration Resistance (Malfunction)  10-55Hz Double amplitude 1.0mm  Shock Resistance (Malfunction)  100m/s  Rated Operating Current (A)  2/1 (AC15 inductive load)  Relative Humidity  45~85%  Rated Carrying Current (A)  Shock Resistance (Destruction)  500m/s  Rated Operating Voltage (V)  AC220/AC440  Withstand Voltage (V/min)  AC2500  Rated Insulation Voltage (V)  AC500  Connecting Terminal  M4 screw (crimp terminal type)  Shape  Rainproof type  Insulation Resistance (MΩ)  over 100 
    Rating:
    89%
    from S$89.99
    Min. 2 days
  2. Small Pendant Switch VP103 Series
    PATLITE Small Pendant Switch VP103 Series
    A flexible switch that can be used for various purposes. A small pendant switch that is ideal for truck power lifts, electric lifts, nursing care lifts, door opening and closing, etc. It is compact and easy to hold with one hand. The twin contacts with high reliability are adopted as a switch. Re... Read More
    Vibration Resistance (Malfunction)  10-55Hz Double amplitude 1.0mm  Shock Resistance (Malfunction)  100m/s  Rated Operating Current (A)  Relative Humidity  45~85%  Rated Carrying Current (A)  Shock Resistance (Destruction)  500m/s  Rated Insulation Voltage (V)  AC/DC500  Withstand Voltage (V/min)  AC2500  Rated Operating Voltage (V)  DC24、AC220  Connecting Terminal  M3.5 screw (crimp terminal type)  Shape  Rainproof type  Insulation Resistance (MΩ)  over 100 
    Rating:
    86%
    from S$53.99
    Min. 2 days
  3. Pushbutton switch for hoist (for direct operation) COB260 series
    PATLITE Pushbutton switch for hoist (for direct operation) COB260 series
    A small, economical hoist with exposed button packing and low capacity dedicated button packing, and a push button type switch for crane operation. Since the cable protection part (cable bushing) and the waterproof part (cable packing) are separated, it is easy to insert the cable and the water r... Read More
    Vibration Resistance (Malfunction)  10-55Hz Double amplitude 1.0mm  Shock Resistance (Malfunction)  100m/s  Rated Operating Voltage (V)  3Φ200/220  Relative Humidity  45~85%  Shock Resistance (Destruction)  500m/s  Rated Carrying Current (A)  Withstand Voltage (V/min)  AC2000  Rated Insulation Voltage (V)  AC250  Type  For direct operation  Connecting Terminal  M3.5 screw (crimp terminal type)  Shape  Rainproof type  Insulation Resistance (MΩ)  over 100 
    Rating:
    90%
    from S$97.99
    Min. 2 days
  4. Pushbutton Switch for Hoist (for Direct Operation) COB280 Series
    PATLITE Pushbutton Switch for Hoist (for Direct Operation) COB280 Series
    A hoist with an exposed button packing structure in which the button packing is mounted outside the case, and a push button switch for crane operation. Since the cable protection part (cable bushing) and the waterproof part (cable packing) are separated, it is easy to insert the cable and the wat... Read More
    Vibration Resistance (Malfunction)  10-55Hz Double amplitude 1.0mm  Insulation Resistance (MΩ)  100 or more (DC500V megger)  Shock Resistance (Malfunction)  100m/s  Rated Carrying Current (A)  15  Rated Operating Voltage (V)  3Φ200/220、3Φ400/440  Relative Humidity  45~85%  Shock Resistance (Destruction)  500m/s  Withstand Voltage (V/min)  AC2500  Rated Insulation Voltage (V)  AC500  Type  For direct operation  Connecting Terminal  M4 screw (crimp terminal type) 
    Rating:
    80%
    from S$129.90
    Min. 2 days
  5. 4-point push button switch (for rainproof / hoist)
    ESCO 4-point push button switch (for rainproof / hoist)
    The pendant (hanging) pushbutton switch case for hoist and crane operation is light with impact resistant ABS and there is no risk of electric shock.
    Insulation Resistance (MΩ)  100 or more (DC500V megger)  Number of Buttons  4 points (2 sets)  Rated Carrying Current (A)  Rated Operating Voltage (V)  AC220/AC440  Rated Operating Current (A)  AC220V/2、AC440V/1  Esco Part No.  EA940DF-102  Type  For indirect operation  Material (Case)  High impact ABS resin  Protection Class  IP65(JISC0920)  Conformed Standard  JIS C 8201-5-1、NECA C4520、JIS C 0920 
    Rating:
    20%
    from S$129.90
    Min. 2 days
  6. 8-point push button switch (for rainproof hoist)
    ESCO 8-point push button switch (for rainproof hoist)
    Insulation Resistance (MΩ)  100 or more (DC500V megger)  Rated Carrying Current (A)  Number of Buttons  8 (4 sets)  Rated Operating Voltage (V)  AC220/AC440  Rated Operating Current (A)  AC220V/2、AC440V/1  Esco Part No.  EA940DF-104  Type  For indirect operation  Material (Case)  High impact ABS resin  Protection Class  IP65(JISC0920) 
    from S$389.90
    Min. 2 days
  7. 2-point push button switch (for rainproof hoist)
    ESCO 2-point push button switch (for rainproof hoist)
    Insulation Resistance (MΩ)  100 or more (DC500V megger)  Number of Buttons  2 (1 set)  Rated Carrying Current (A)  Rated Operating Voltage (V)  AC220/AC440  Rated Operating Current (A)  AC220V/2、AC440V/1  Esco Part No.  EA940DF-101  Type  For indirect operation  Material (Case)  High impact ABS resin  Protection Class  IP65(JISC0920) 
    from S$66.99
    Min. 2 days
  8. XACA06
    Schneider Electric XACA06
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    20%
    from S$199.90
    Min. 6 days
  9. XACA9415
    Schneider Electric XACA9415
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$16.99
    Min. 6 days
  10. Wireless system AC adapter
    Arrow(Schneider Electric) Wireless system AC adapter
    from S$199.90
    Min. 7 days
  11. Push Button Switch for Hoist (for Indirect Operation of motor)
    PATLITE Push Button Switch for Hoist (for Indirect Operation of motor)
    A pushbutton switch for indirect operation operated via an electromagnetic switch. As it is an assembled finished product, no production specifications are required. Rainproof type Internally wired. We will ship with common wiring between switches and inside the switch. Includes transparent t... Read More
    Rated Operating Voltage (V)  AC 220/440  Type  Rainproof type 
    Rating:
    80%
    from S$37.99
    Min. 2 days
  12. Wireless remote terminal
    Schneider Electric Wireless remote terminal
    from S$1,699.00
    Min. 44 days
  13. 4-point push button switch (for rainproof type / hoist)
    ESCO 4-point push button switch (for rainproof type / hoist)
    With mechanical interlock Top / bottom, east / west, etc. cannot be loaded at the same time, so it can be used safely.
    from S$299.90
    Min. 4 days
  14. Wireless base station
    Schneider Electric Wireless base station
    from S$2,799.00
    Min. 44 days
  15. Wireless hoist system
    Schneider Electric Wireless hoist system
    from S$2,999.00
    Min. 44 days
  16. 6-Point Push Button Switch (Rainproof Type / for Hoist)
    ESCO 6-Point Push Button Switch (Rainproof Type / for Hoist)
    With mechanical interlock Top / bottom, east / west, etc. cannot be loaded at the same time, so it can be used safely.
    from S$449.90
    Min. 2 days
  17. Wireless system base
    Schneider Electric Wireless system base
    from S$2,599.00
    Min. 44 days
  18. XACA04
    Schneider Electric XACA04
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$169.90
    Min. 6 days
  19. 2-point push button switch (for rainproof type / hoist)
    ESCO 2-point push button switch (for rainproof type / hoist)
    With mechanical interlock Top / bottom, east / west, etc. cannot be loaded at the same time, so it can be used safely.
    from S$169.90
    Min. 4 days
  20. COBA series
    PATLITE COBA series
    Type  Related products 
    Discontinued
  21. Pushbutton switch for hoist (for direct operation) COB270 series
    PATLITE Pushbutton switch for hoist (for direct operation) COB270 series
    A pendant type push button switch for operating hoists and cranes. It is rainproof and the case is made of ABS resin, which has excellent mechanical strength and electrical characteristics, so it is light, has no risk of electric shock, and can be used outdoors with peace of mind. It has a built-... Read More
    Vibration Resistance (Malfunction)  10-55Hz Double amplitude 1.0mm  Shock Resistance (Malfunction)  100m/s  Rated Carrying Current (A)  15  Rated Operating Voltage (V)  3Φ200/220、3Φ400/440  Relative Humidity  45~85%  Shock Resistance (Destruction)  500m/s  Withstand Voltage (V/min)  AC2500  Rated Insulation Voltage (V)  AC500  Type  For direct operation  Connecting Terminal  M4 screw (crimp terminal type)  Shape  Rainproof type  Insulation Resistance (MΩ)  over 100 
    Rating:
    93%
    Discontinued
  22. Pushbutton switch for hoist (for indirect operation) COB600 series
    PATLITE Pushbutton switch for hoist (for indirect operation) COB600 series
    The COB600 series is a pushbutton switch for indirect operation that is operated via an electromagnetic switch. Small, lightweight and economical. The button packing has an exposed structure with an integrated button. (IP65) Since the case is high impact ABS, it is light and can be used safely wi... Read More
    Type  For indirect operation 
    Rating:
    96%
    Discontinued
  23. Aluminum nameplate
    PATLITE Aluminum nameplate
    Display plate plain * Aluminum plate only
    Type  Related products 
    Discontinued
  24. XALK178G
    Schneider Electric XALK178G
    Discontinued
  25. XAPM1501
    Schneider Electric XAPM1501
    Discontinued
  26. COB7 series
    PATLITE COB7 series
    Type  Related products 
    Discontinued
  27. Pushbutton switch for hoist (for direct operation) COB213 series
    PATLITE Pushbutton switch for hoist (for direct operation) COB213 series
    A push button switch for single-phase motors with a built-in button packing structure in which the button packing is mounted inside the case. The number of buttons is only 2 points (1 set). Comes with a mechanical interlock. The up and down buttons cannot be pressed at the same time, so you can u... Read More
    Mass (kg)  0.48  Vibration Resistance (Malfunction)  10-55Hz Double amplitude 1.0mm  Rated Capacity (kW)  100/110V (0.75)、200/220V(1.5)  Shock Resistance (Malfunction)  100m/s  Rated Carrying Current (A)  15  Suitable Cable Outer Dia. (Φmm)  18.4~19.6  Rated Operating Voltage (V)  1Φ100/110、1Φ200/220  Number of Contacts  Number of Buttons  2 (1 set)  Contact Configuration  3a-3a  Relative Humidity  45~85%  Shock Resistance (Destruction)  500m/s  Rated Insulation Voltage (V)  AC250  Withstand Voltage (V/min)  AC2500  Bushing Part Number  C19  Type  For direct operation  Outer Dimensions (mm)  H252×W66×D76  Connecting Terminal  M3.5 screw (crimp terminal type)  Shape  Rainproof type  Attached button letter paper  Up, down  Insulation Resistance (MΩ)  over 100 
    Rating:
    80%
    Discontinued
View : Grid List
Filter

27 Item(s)

Set Ascending Direction