Push Button Switches for Operation
A push-button switch for operation is a push-button type switch that is used for switching ON/OFF the power of equipment and lighting. There are types that switch ON-OFF-ON every time you press a single button, and types that have separate ON and OFF states. If there are forward and reverse rotations like a motor, two types of ON are required, so use a type with two ON buttons. In terms of shape, there are types in which the entire switch is a box, a type that is embedded in the wall, and a type that is hung from the ceiling. The rated voltage is indicated on the switch, so it is a good idea to select a switch with a rated voltage that matches the location where it will be used.
Other Related Pages
- PATLITE Operation push button switch switch (for indirect motor operation) WBST seriesA pushbutton switch for operating an electromagnetic switch. The strong rainproof type has the entire button part covered with packing, which further enhances the rainproof performance and can be operated safely even in places exposed to muddy water. * Applicable cable finish outer diameter (Φmm)... Read More
- Panasonic High-pro pushbutton switch, exposed typeA hand switch that directly turns on and off the electric motor. For motor direct insertion * When using fine stranded wires such as electric wires for equipment, use bar crimp terminals. * Do not use for motor inching operation.Number of Buttons 2 Insulation Resistance (MΩ) 5 or more Rated Operating Voltage (V) AC440 Type Exposure type Terminal Screw M3.5 Letters on Button ON (black), OFF (red) Material (Case) plastic
- PATLITE Operation push button switch switch (for indirect motor operation) BSH seriesA pushbutton switch for operating an electromagnetic switch. It is the most common type and is used by mounting it on the surface of equipment or walls.Material (Case) ABS resin Material (Cover) ABS resin Rated Insulation Voltage (V) AC/DC500 Type Exposure type
- Panasonic Hi-Pro Small Push Button Switch Embedded Type (with Plate)A hand switch that directly turns on and off the electric motor. "Exposure type" with interlock (box cannot be opened or closed when ON) * When using a thin stranded wire such as an electric wire for equipment, use a bar crimping terminal. * Do not use for motor inching operation (frequ... Read MoreNumber of Buttons 2 Type With plate Letters on Button ON (black), OFF (red) Connectable Wire (mm2) Up terminal 5.5 (Φ1.6 to Φ2.0) Material (Case) plastic
- Panasonic Push Button for Operation Exposed TypeA push button for operating electromagnetic switches. When turning the load on and off directly, use the push button switch. * Tighten the wire connections with the proper torque. * Up to two wires of the same size can be inserted into the same terminal. Use crimp terminals when connecting 3 or m... Read MoreTightening Torque (Nm) (Standard) 0.8-1.2 Power Factor (Supply / cut-off current) 0.6 to 0.7 Rated Capacity (kW) (Supply / shutoff current) 1.25 Type Exposure type Screw Dimensions M3.5
- PATLITE Push Button Switch for Hoist Cable Bush* Two cables can be wired for COB74 to COB76. Please choose two from the cable bushings of C7 to CA20. In this case, the case and bushing retainer are for 2 holes. * When inserting the bushing, moisten the cable and cable insertion slot with soapy water to make it easier to insert. However, do no... Read More
- Panasonic Hi-Pro Small Push Button Switch Embedded Type (Without Plate)A hand switch that directly turns on and off the electric motor. "Exposure type" with interlock (box cannot be opened or closed when ON) * When using a thin stranded wire such as an electric wire for equipment, use a bar crimping terminal. * Do not use for motor inching operation (frequ... Read MoreNumber of Buttons 2 Type Without plate Letters on Button ON (black), OFF (red) Connectable Wire (mm2) Up terminal 5.5 (Φ1.6 to Φ2.0) Material (Case) plastic
- Panasonic Push Button for Operation Embedded TypeA push button for operating electromagnetic switches. When turning the load on and off directly, use the push button switch. * Please note that the embedded type is for panels and cannot be attached to the switch box. * Tighten the wire connections with the proper torque. * Up to two wires of the... Read MoreTightening Torque (Nm) (Standard) 0.8-1.2 Power Factor (Supply / cut-off current) 0.6 to 0.7 Rated Capacity (kW) (Supply / shutoff current) 1.25 Connectable Wire (mm2) 2 (stranded wire), 1.6mm (single wire) Type Embedded type Conformed Standard JIS C4521 Screw Dimensions M3.5 Material (Case) plastic
- Panasonic Pilot push button for operation Embedded type (with full color plate)A push button for operating electromagnetic switches. When turning the load on and off directly, use the push button switch. * When the embedded type is connected to the switch box, the gutter space is small, so be careful of the wiring. * If the length of the wiring exceeds 30 m, or if there is ... Read MoreTightening Torque (Nm) (Standard) 0.8-1.2 Rated Operating Current (A) 0.015~1.5 Number of Buttons 2 Connectable Wire (mm2) 2 (stranded wire), 1.6mm (single wire) Rated Operating Voltage (V) AC24~600 Part No. BL6002K Type Embedded type Conformed Standard JIS C4521 Screw Dimensions M3.5 Letters on Button ON (black), OFF (red)
- Dainichi Mfg Power pushbutton switch DHF type (Flush type)Exodermis The long-life opening and closing part withstands harsh use. Simple structure and easy maintenance. Self-up type terminal screwAmbient Temperature (℃) -10~+50 Withstand Voltage (V/min) 1500(AC220)/2000(AC440) Vibration Resistance 16.7Hz Double amplitude 3mm Number of Buttons 2 Rated Operating Current (A) 20 Mass (g) 261 Number of poles (P) 3 Rated Frequency (Hz) 50/60 Rated Operating Voltage (V) AC220/AC440 Maximum Permissible Voltage (V) AC440 Type Embedded type Outer Dimensions (mm) H122×W66×D60 Protection Class IP40 (panel surface) Shock resistance Impact acceleration 30G Material (Case) Iron Color Munsell 10GY6 / 0.5 Letters on Button ON (black), OFF (red) Rated Capacity (kW) Three-phase 220V / 2.2, 440V / 2.2
- PATLITE Operation Push Button Switch (for Indirect Motor Operation) WPBSelectromagnetic switch
- Dainichi Mfg Power pushbutton switch DKF type (embedded type)Exodermis The long-life opening and closing part withstands harsh use. Simple structure and easy maintenance. Self-up type terminal screwAmbient Temperature (℃) -10~+50 Rated Operating Current (A) 15 Withstand Voltage (V/min) 1500(AC220)/2000(AC440) Vibration Resistance 16.7Hz Double amplitude 3mm Mass (g) 176 Number of Buttons 2 Number of poles (P) 3 Rated Frequency (Hz) 50/60 Rated Operating Voltage (V) AC220/AC440 Maximum Permissible Voltage (V) AC440 Type Embedded type Outer Dimensions (mm) H110×W52×D48 Protection Class IP40 (panel surface) Shock resistance Impact acceleration 30G Material (Case) Iron Color Munsell 10GY6 / 0.5 Letters on Button ON (black), OFF (red) Rated Capacity (kW) Three-phase 220V / 2.2, 440V / 1.5from S$32.99Min. 2 days
- Panasonic Pilot push button for operation (exposed type)With a built-in pilot lamp for operation check (ON) (lights up at 15mA to 1.5A), labor-saving wiring is possible. It is convenient because you can freely change the name card. (The same applies to the push button for operation) There is a voltage drop of about 1V when 1.5A is energized between te... Read MoreRated Operating Current (A) 0.015~1.5 Mass (kg) 0.16 Tightening Torque (Nm) 1.2 Contact Configuration 1a+1b Number of Buttons 2 Withstand Voltage 2500V AC for 1 minute Rated Operating Voltage (V) AC24~600 Type Exposure type Conformed Standard JIS C4531 Terminal Screw M3.5 Letters on Button ON (black), OFF (red) Material (Case) plasticfrom S$64.99Min. 2 days
- PATLITE Suspension band for push button switch for hoist* Hanging band onlyType Related productsfrom S$4.59Min. 21 days
- PATLITE Bushing holder for push button switch for hoistType Related productsfrom S$6.99Min. 21 days
- PATLITE Cable bushing for small pendant switch VP103 seriesType Related productsfrom S$3.79Min. 12 days
- PATLITE Power Push Button SwitchThe opening and closing part uses a highly reliable two-point connection method, which enables reliable opening and closing with a long life. For starting / stopping the electric motor.Mass (kg) 0.19 Tightening Torque (Nm) 1.4~1.8 Rated Capacity (kW) 100/110V(0.4)、200/220V(1.1) Rated Carrying Current (A) 15 Number of poles (P) 2 Compatible cable (mm2) 2 Number of Buttons 2 Trusco Part No. 441-6007 Relative Humidity 45~85% Withstand Voltage (V/min) AC2500 Included Accessories Applicable bushing / Φ18.5 Type Iron case Outer Dimensions (mm) H92.5×W52×D53.5 Connecting Terminal M4 Letters on Button ON (black), OFF (red) Material (Cover) Steel sheet (Ivory: 5Y7 / 1) Material (Case) Steel sheet (Ivory: 5Y7 / 1) Insulation Resistance (MΩ) over 100 Specification Φ18.5 bushing includedDiscontinued
- PATLITE Power Push Button SwitchA compact and robust push button switch that is widely used as a simple hand switch for heaters and electric motors. The opening and closing part uses a highly reliable two-point connection method, which enables reliable opening and closing with a long life. It is a general type that is used by m... Read MoreMass (kg) 0.26 Rated Capacity (kW) 100/110V(0.75)、200/220V(1.5) Number of poles (P) 2 Number of Buttons 2 Tightening Torque (Nm) 2.5~3.5 Compatible cable (mm2) 3.5 Rated Carrying Current (A) 30 Relative Humidity 45~85% Withstand Voltage (V/min) AC2500 Included Accessories Applicable bushing / Φ18.5 JIS Standard C8201-4-1 Type Iron case Outer Dimensions (mm) H113×W61×D54.5 Connecting Terminal M5 Letters on Button ON (black), OFF (red) Material (Cover) Steel sheet (Ivory: 5Y7 / 1) Material (Case) Steel sheet (Ivory: 5Y7 / 1) Insulation Resistance (MΩ) over 100Discontinued
- Panasonic Pushbutton switch for outdoor use (rainproof type)A hand switch that directly turns on and off the electric motor. * When using a thin stranded wire such as an electric wire for equipment, use a bar crimping terminal. * Do not use for motor inching operation (frequent intermittent operation / inching operation).Number of Buttons 2 Number of poles (P) 3 Rated Operating Voltage (V) AC220/AC440 Type Exposed / Rainproof Connectable Wire (mm2) Full-up terminal 5.5 (Φ1.6 to Φ2.0) Protection Class IP65 Letters on Button ON (black), OFF (red) Material (Case) plasticDiscontinued
- Panasonic Pushbutton switch, recessed type (without case)A hand switch that directly turns on and off the electric motor. * When using a thin stranded wire such as an electric wire for equipment, use a bar crimping terminal. * Do not use for motor inching operation (frequent intermittent operation / inching operation). * Cannot be attached to the switc... Read MoreRated Operating Current (A) 15 Number of Buttons 2 Rated Operating Voltage (V) AC220 Type No case Connectable Wire (mm2) Full-up terminal 5.5 (Φ1.6 to Φ2.0) Letters on Button ON (black), OFF (red) Material (Case) SteelDiscontinued
- PATLITE Power switch (exposed type) with overload breakerMaterial (Cover) ABS resin (Ivory: 5Y7 / 1 equivalent) Number of Buttons 2 Letters on Button ON (black), OFF (red)Discontinued
- PATLITE Alternating operation relay ALR seriesDuring automatic water supply and drainage operation using a liquid level control relay, the two pumps are operated alternately. An electronic switching relay that prevents rusting of the spare pump and deterioration of the insulation of the motor.Ambient Temperature (℃) -10~+55 Mass (kg) 0.22 Insulation Resistance (MΩ) 100 Power Consumption (VA) 3 Type Related productsDiscontinued
- PATLITE BSW3 seriesProtection Class IP64 Material (Case) ABS resin (Ivory: 5Y7 / 1 equivalent) Type Rainproof type Insulation Resistance (MΩ) over 100Discontinued
- PATLITE Rainproof type ON, OFFA push button switch for operating an electromagnetic switch. The rainproof type has a structure that is not harmfully affected by rainfall in the range of 60 ° from the vertical, and is used by attaching it to the surface of equipment or walls. General opening and closing * The applicable cable ... Read MoreSuitable Cable Outer Dia. (Φmm) 10.2~11.5 Number of Buttons 2 Trusco Part No. 441-6848 Rated Operating Current (A) 4、2、1 Rated Carrying Current (A) 5 Material (Case) ABS resin Material (Cover) ABS resin Rated Operating Voltage (V) AC110/AC220/AC440 Connecting Terminal M3.5 self-up screw Letters on Button ON (black), OFF (red) Type Rainproof type Insulation Resistance (MΩ) over 100Discontinued
- PATLITE Power push button switchThe opening and closing part uses a highly reliable two-point connection method, which enables reliable opening and closing with a long life. A compact and robust push button switch that is widely used as a simple hand switch for heaters and electric motors. It is a general type that is used by m... Read MoreNumber of Buttons 3 Relative Humidity 45~85% Withstand Voltage (V/min) AC2500 Included Accessories Applicable bushing / Φ18.5 Type reversible Material (Case) Steel sheet (Ivory: 5Y7 / 1) Material (Cover) Steel sheet (Ivory: 5Y7 / 1) Insulation Resistance (MΩ) over 100 Specification Φ18.5 bushing includedDiscontinued
- PATLITE Pushbutton switch for operation (strong rainproof type) WBST series transparent silicon coverNumber of Buttons 2 Rated Operating Current (A) 4、2、1 Rated Carrying Current (A) 5 Material (Case) ABS resin Material (Cover) ABS resin Rated Insulation Voltage (V) AC/DC500 Rated Operating Voltage (V) AC110/AC220/AC440 Withstand Voltage (V/min) AC2000 Type Transparent silicon cover Contact System SingleDiscontinued