All Category

Push Button Switches for Operation / Main Units

Other Related Pages

View : Grid List
Filter

35 Item(s)

Set Ascending Direction
  1. Operation push button switch switch (for indirect motor operation) WBST series
    PATLITE Operation push button switch switch (for indirect motor operation) WBST series
    A pushbutton switch for operating an electromagnetic switch. The strong rainproof type has the entire button part covered with packing, which further enhances the rainproof performance and can be operated safely even in places exposed to muddy water. * Applicable cable finish outer diameter (Φmm)... Read More
    Rating:
    92%
    from S$43.99
    Min. 2 days
  2. High-pro pushbutton switch, exposed type
    Panasonic High-pro pushbutton switch, exposed type
    A hand switch that directly turns on and off the electric motor. For motor direct insertion * When using fine stranded wires such as electric wires for equipment, use bar crimp terminals. * Do not use for motor inching operation.
    Number of Buttons  Insulation Resistance (MΩ)  5 or more  Rated Operating Voltage (V)  AC440  Type  Exposure type  Terminal Screw  M3.5  Letters on Button  ON (black), OFF (red)  Material (Case)  plastic 
    Rating:
    98%
    from S$29.99
    Min. 2 days
  3. Operation push button switch switch (for indirect motor operation) BSH series
    PATLITE Operation push button switch switch (for indirect motor operation) BSH series
    A pushbutton switch for operating an electromagnetic switch. It is the most common type and is used by mounting it on the surface of equipment or walls.
    Material (Case)  ABS resin  Material (Cover)  ABS resin  Rated Insulation Voltage (V)  AC/DC500  Type  Exposure type 
    Rating:
    96%
    from S$13.99
    Min. 2 days
  4. Hi-Pro Small Push Button Switch Embedded Type (with Plate)
    Panasonic Hi-Pro Small Push Button Switch Embedded Type (with Plate)
    A hand switch that directly turns on and off the electric motor. "Exposure type" with interlock (box cannot be opened or closed when ON) * When using a thin stranded wire such as an electric wire for equipment, use a bar crimping terminal. * Do not use for motor inching operation (frequ... Read More
    Number of Buttons  Type  With plate  Letters on Button  ON (black), OFF (red)  Connectable Wire (mm2 Up terminal 5.5 (Φ1.6 to Φ2.0)  Material (Case)  plastic 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  5. Push Button for Operation Exposed Type
    Panasonic Push Button for Operation Exposed Type
    A push button for operating electromagnetic switches. When turning the load on and off directly, use the push button switch. * Tighten the wire connections with the proper torque. * Up to two wires of the same size can be inserted into the same terminal. Use crimp terminals when connecting 3 or m... Read More
    Tightening Torque (Nm)  (Standard) 0.8-1.2  Power Factor  (Supply / cut-off current) 0.6 to 0.7  Rated Capacity (kW)  (Supply / shutoff current) 1.25  Type  Exposure type  Screw Dimensions  M3.5 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  6. Hi-Pro Small Push Button Switch Embedded Type (Without Plate)
    Panasonic Hi-Pro Small Push Button Switch Embedded Type (Without Plate)
    A hand switch that directly turns on and off the electric motor. "Exposure type" with interlock (box cannot be opened or closed when ON) * When using a thin stranded wire such as an electric wire for equipment, use a bar crimping terminal. * Do not use for motor inching operation (frequ... Read More
    Number of Buttons  Type  Without plate  Letters on Button  ON (black), OFF (red)  Connectable Wire (mm2 Up terminal 5.5 (Φ1.6 to Φ2.0)  Material (Case)  plastic 
    Rating:
    88%
    from S$29.99
    Min. 2 days
  7. Push Button for Operation Embedded Type
    Panasonic Push Button for Operation Embedded Type
    A push button for operating electromagnetic switches. When turning the load on and off directly, use the push button switch. * Please note that the embedded type is for panels and cannot be attached to the switch box. * Tighten the wire connections with the proper torque. * Up to two wires of the... Read More
    Tightening Torque (Nm)  (Standard) 0.8-1.2  Power Factor  (Supply / cut-off current) 0.6 to 0.7  Rated Capacity (kW)  (Supply / shutoff current) 1.25  Connectable Wire (mm2 2 (stranded wire), 1.6mm (single wire)  Type  Embedded type  Conformed Standard  JIS C4521  Screw Dimensions  M3.5  Material (Case)  plastic 
    Rating:
    86%
    from S$19.99
    Min. 2 days
  8. Pilot push button for operation Embedded type (with full color plate)
    Panasonic Pilot push button for operation Embedded type (with full color plate)
    A push button for operating electromagnetic switches. When turning the load on and off directly, use the push button switch. * When the embedded type is connected to the switch box, the gutter space is small, so be careful of the wiring. * If the length of the wiring exceeds 30 m, or if there is ... Read More
    Tightening Torque (Nm)  (Standard) 0.8-1.2  Rated Operating Current (A)  0.015~1.5  Number of Buttons  Connectable Wire (mm2 2 (stranded wire), 1.6mm (single wire)  Rated Operating Voltage (V)  AC24~600  Part No.  BL6002K  Type  Embedded type  Conformed Standard  JIS C4521  Screw Dimensions  M3.5  Letters on Button  ON (black), OFF (red) 
    Rating:
    90%
    from S$59.99
    Min. 2 days
  9. Power pushbutton switch DHF type (Flush type)
    Dainichi Mfg Power pushbutton switch DHF type (Flush type)
    Exodermis The long-life opening and closing part withstands harsh use. Simple structure and easy maintenance. Self-up type terminal screw
    Ambient Temperature (℃)  -10~+50  Withstand Voltage (V/min)  1500(AC220)/2000(AC440)  Vibration Resistance  16.7Hz Double amplitude 3mm  Number of Buttons  Rated Operating Current (A)  20  Mass (g)  261  Number of poles (P)  Rated Frequency (Hz)  50/60  Rated Operating Voltage (V)  AC220/AC440  Maximum Permissible Voltage (V)  AC440  Type  Embedded type  Outer Dimensions (mm)  H122×W66×D60  Protection Class  IP40 (panel surface)  Shock resistance  Impact acceleration 30G  Material (Case)  Iron  Color  Munsell 10GY6 / 0.5  Letters on Button  ON (black), OFF (red)  Rated Capacity (kW)  Three-phase 220V / 2.2, 440V / 2.2 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  10. Operation Push Button Switch (for Indirect Motor Operation) WPBS
    PATLITE Operation Push Button Switch (for Indirect Motor Operation) WPBS
    electromagnetic switch
    Rating:
    80%
    from S$53.99
    Min. 2 days
  11. Power pushbutton switch DKF type (embedded type)
    Dainichi Mfg Power pushbutton switch DKF type (embedded type)
    Exodermis The long-life opening and closing part withstands harsh use. Simple structure and easy maintenance. Self-up type terminal screw
    Ambient Temperature (℃)  -10~+50  Rated Operating Current (A)  15  Withstand Voltage (V/min)  1500(AC220)/2000(AC440)  Vibration Resistance  16.7Hz Double amplitude 3mm  Mass (g)  176  Number of Buttons  Number of poles (P)  Rated Frequency (Hz)  50/60  Rated Operating Voltage (V)  AC220/AC440  Maximum Permissible Voltage (V)  AC440  Type  Embedded type  Outer Dimensions (mm)  H110×W52×D48  Protection Class  IP40 (panel surface)  Shock resistance  Impact acceleration 30G  Material (Case)  Iron  Color  Munsell 10GY6 / 0.5  Letters on Button  ON (black), OFF (red)  Rated Capacity (kW)  Three-phase 220V / 2.2, 440V / 1.5 
    from S$32.99
    Min. 2 days
  12. Pilot push button for operation (exposed type)
    Panasonic Pilot push button for operation (exposed type)
    With a built-in pilot lamp for operation check (ON) (lights up at 15mA to 1.5A), labor-saving wiring is possible. It is convenient because you can freely change the name card. (The same applies to the push button for operation) There is a voltage drop of about 1V when 1.5A is energized between te... Read More
    Rated Operating Current (A)  0.015~1.5  Mass (kg)  0.16  Tightening Torque (Nm)  1.2  Contact Configuration  1a+1b  Number of Buttons  Withstand Voltage  2500V AC for 1 minute  Rated Operating Voltage (V)  AC24~600  Type  Exposure type  Conformed Standard  JIS C4531  Terminal Screw  M3.5  Letters on Button  ON (black), OFF (red)  Material (Case)  plastic 
    from S$64.99
    Min. 2 days
  13. Power Push Button Switch
    PATLITE Power Push Button Switch
    The opening and closing part uses a highly reliable two-point connection method, which enables reliable opening and closing with a long life. For starting / stopping the electric motor.
    Mass (kg)  0.19  Tightening Torque (Nm)  1.4~1.8  Rated Capacity (kW)  100/110V(0.4)、200/220V(1.1)  Rated Carrying Current (A)  15  Number of poles (P)  Compatible cable (mm2 Number of Buttons  Trusco Part No.  441-6007  Relative Humidity  45~85%  Withstand Voltage (V/min)  AC2500  Included Accessories  Applicable bushing / Φ18.5  Type  Iron case  Outer Dimensions (mm)  H92.5×W52×D53.5  Connecting Terminal  M4  Letters on Button  ON (black), OFF (red)  Material (Cover)  Steel sheet (Ivory: 5Y7 / 1)  Material (Case)  Steel sheet (Ivory: 5Y7 / 1)  Insulation Resistance (MΩ)  over 100  Specification  Φ18.5 bushing included 
    Rating:
    88%
    Discontinued
  14. Power Push Button Switch
    PATLITE Power Push Button Switch
    A compact and robust push button switch that is widely used as a simple hand switch for heaters and electric motors. The opening and closing part uses a highly reliable two-point connection method, which enables reliable opening and closing with a long life. It is a general type that is used by m... Read More
    Mass (kg)  0.26  Rated Capacity (kW)  100/110V(0.75)、200/220V(1.5)  Number of poles (P)  Number of Buttons  Tightening Torque (Nm)  2.5~3.5  Compatible cable (mm2 3.5  Rated Carrying Current (A)  30  Relative Humidity  45~85%  Withstand Voltage (V/min)  AC2500  Included Accessories  Applicable bushing / Φ18.5  JIS Standard  C8201-4-1  Type  Iron case  Outer Dimensions (mm)  H113×W61×D54.5  Connecting Terminal  M5  Letters on Button  ON (black), OFF (red)  Material (Cover)  Steel sheet (Ivory: 5Y7 / 1)  Material (Case)  Steel sheet (Ivory: 5Y7 / 1)  Insulation Resistance (MΩ)  over 100 
    Rating:
    89%
    Discontinued
  15. Pushbutton switch for outdoor use (rainproof type)
    Panasonic Pushbutton switch for outdoor use (rainproof type)
    A hand switch that directly turns on and off the electric motor. * When using a thin stranded wire such as an electric wire for equipment, use a bar crimping terminal. * Do not use for motor inching operation (frequent intermittent operation / inching operation).
    Number of Buttons  Number of poles (P)  Rated Operating Voltage (V)  AC220/AC440  Type  Exposed / Rainproof  Connectable Wire (mm2 Full-up terminal 5.5 (Φ1.6 to Φ2.0)  Protection Class  IP65  Letters on Button  ON (black), OFF (red)  Material (Case)  plastic 
    Discontinued
  16. BSW2 series
    PATLITE BSW2 series
    Type  Rainproof type 
    Discontinued
  17. Pushbutton switch, recessed type (without case)
    Panasonic Pushbutton switch, recessed type (without case)
    A hand switch that directly turns on and off the electric motor. * When using a thin stranded wire such as an electric wire for equipment, use a bar crimping terminal. * Do not use for motor inching operation (frequent intermittent operation / inching operation). * Cannot be attached to the switc... Read More
    Rated Operating Current (A)  15  Number of Buttons  Rated Operating Voltage (V)  AC220  Type  No case  Connectable Wire (mm2 Full-up terminal 5.5 (Φ1.6 to Φ2.0)  Letters on Button  ON (black), OFF (red)  Material (Case)  Steel 
    Rating:
    100%
    Discontinued
  18. Power switch (exposed type) with overload breaker
    PATLITE Power switch (exposed type) with overload breaker
    Material (Cover)  ABS resin (Ivory: 5Y7 / 1 equivalent)  Number of Buttons  Letters on Button  ON (black), OFF (red) 
    Rating:
    100%
    Discontinued
  19. BSW3 series
    PATLITE BSW3 series
    Protection Class  IP64  Material (Case)  ABS resin (Ivory: 5Y7 / 1 equivalent)  Type  Rainproof type  Insulation Resistance (MΩ)  over 100 
    Discontinued
  20. Rainproof type ON, OFF
    PATLITE Rainproof type ON, OFF
    A push button switch for operating an electromagnetic switch. The rainproof type has a structure that is not harmfully affected by rainfall in the range of 60 ° from the vertical, and is used by attaching it to the surface of equipment or walls. General opening and closing * The applicable cable ... Read More
    Suitable Cable Outer Dia. (Φmm)  10.2~11.5  Number of Buttons  Trusco Part No.  441-6848  Rated Operating Current (A)  4、2、1  Rated Carrying Current (A)  Material (Case)  ABS resin  Material (Cover)  ABS resin  Rated Operating Voltage (V)  AC110/AC220/AC440  Connecting Terminal  M3.5 self-up screw  Letters on Button  ON (black), OFF (red)  Type  Rainproof type  Insulation Resistance (MΩ)  over 100 
    Rating:
    60%
    Discontinued
  21. Power push button switch
    PATLITE Power push button switch
    The opening and closing part uses a highly reliable two-point connection method, which enables reliable opening and closing with a long life. A compact and robust push button switch that is widely used as a simple hand switch for heaters and electric motors. It is a general type that is used by m... Read More
    Number of Buttons  Relative Humidity  45~85%  Withstand Voltage (V/min)  AC2500  Included Accessories  Applicable bushing / Φ18.5  Type  reversible  Material (Case)  Steel sheet (Ivory: 5Y7 / 1)  Material (Cover)  Steel sheet (Ivory: 5Y7 / 1)  Insulation Resistance (MΩ)  over 100  Specification  Φ18.5 bushing included 
    Rating:
    90%
    Discontinued
  22. Pushbutton switch for operation (strong rainproof type) WBST series transparent silicon cover
    PATLITE Pushbutton switch for operation (strong rainproof type) WBST series transparent silicon cover
    Number of Buttons  Rated Operating Current (A)  4、2、1  Rated Carrying Current (A)  Material (Case)  ABS resin  Material (Cover)  ABS resin  Rated Insulation Voltage (V)  AC/DC500  Rated Operating Voltage (V)  AC110/AC220/AC440  Withstand Voltage (V/min)  AC2000  Type  Transparent silicon cover  Contact System  Single 
    Discontinued
  23. Pushbutton switch for operation (embedded type) PBSH series
    PATLITE Pushbutton switch for operation (embedded type) PBSH series
    A pushbutton switch for operating an electromagnetic switch. The embedded type is used by embedding the switch part in the device or wall surface. The switch box can be attached to one switch box. The panel cut is a square hole that is easy to process.
    Discontinued
  24. Pilot push button for operation (embedded type)
    Panasonic Pilot push button for operation (embedded type)
    With a built-in pilot lamp for operation check (ON) (lights up at 15mA to 1.5A), labor-saving wiring is possible. It is convenient because you can freely change the name card. (The same applies to the push button for operation) There is a voltage drop of about 1V when 1.5A is energized between te... Read More
    Rated Operating Current (A)  0.015~1.5  Contact Configuration  1a+1b  Number of Buttons  Rated Operating Voltage (V)  AC24~600  Type  Embedded type  Terminal Screw  M3.5  Letters on Button  ON (black), OFF (red)  Material (Case)  plastic 
    Rating:
    100%
    Discontinued
  25. Forward / reverse switch for power
    PATLITE Forward / reverse switch for power
    Discontinued
  26. WBSH series
    PATLITE WBSH series
    Type  Rainproof type 
    Discontinued
  27. BS31 series
    PATLITE BS31 series
    Type  Exposure type 
    Discontinued
  28. BSP2 series
    PATLITE BSP2 series
    Insulation Resistance (MΩ)  100 or more (DC500V megger)  Rated Carrying Current (A)  15  Number of Buttons  Withstand Voltage  2500 VAC for 1 minute 
    Rating:
    60%
    Discontinued
  29. Hipro compact pushbutton switch (plastic case) for direct motor input
    Panasonic Hipro compact pushbutton switch (plastic case) for direct motor input
    A hand switch that directly turns on and off the electric motor. With interlock (exposed type) (box cannot be opened or closed when ON) * When using a thin stranded wire such as an electric wire for equipment, use a bar crimping terminal. * Do not use for motor inching operation (frequent intermi... Read More
    Number of Buttons  Rated Operating Voltage (V)  AC440  Connectable Wire (mm2 Full-up terminal 5.5 (Φ1.6 to Φ2.0)  Letters on Button  ON (black), OFF (red)  Material (Case)  plastic 
    Discontinued
  30. BSWT series
    PATLITE BSWT series
    Type  Rainproof type 
    Discontinued
  31. Rainproof FOR, REV, STOP
    PATLITE Rainproof FOR, REV, STOP
    General reversible * The applicable cable finish outer diameter is the dimension when the attached cable bushing is used.
    Suitable Cable Outer Dia. (Φmm)  11~12.3  Number of Buttons  Trusco Part No.  441-6856  Rated Operating Current (A)  4、2、1  Rated Carrying Current (A)  Material (Case)  ABS resin  Material (Cover)  ABS resin  Rated Operating Voltage (V)  AC110/AC220/AC440  Letters on Button  FOR (black), STOP (red), REV (black)  Connecting Terminal  M3.5 self-up screw  Type  Rainproof type  Insulation Resistance (MΩ)  over 100 
    Rating:
    20%
    Discontinued
  32. BSHT series
    PATLITE BSHT series
    Number of Buttons  Rated Operating Current (A)  4、2、2  Rated Carrying Current (A)  Material (Case)  ABS resin  Rated Operating Voltage (V)  AC110/AC220/DC24  Type  Exposure type  Protection Class  IP30  Letters on Button  ON (green)  Insulation Resistance (MΩ)  over 100 
    Discontinued
  33. Operation push button Embedded type 1F type
    Panasonic Operation push button Embedded type 1F type
    A push button for operating electromagnetic switches. When turning the load on and off directly, use the push button switch. * Please note that the embedded type is for panels and cannot be attached to the switch box. * Tighten the wire connections with the proper torque. * Up to two wires of the... Read More
    Tightening Torque (Nm)  (Standard) 0.8-1.2  Power Factor  (Supply / cut-off current) 0.6 to 0.7  Rated Capacity (kW)  (Supply / shutoff current) 1.25  Number of Buttons  Type  Embedded type  Screw Dimensions  M3.5 
    Discontinued
  34. BS33 series
    PATLITE BS33 series
    Type  Exposure type 
    Discontinued
  35. BSK2 series
    PATLITE BSK2 series
    Letters on Button  ON (black), OFF (red)  Type  Exposure type  Rated Carrying Current (A)  10  Insulation Resistance (MΩ)  over 100  Number of Buttons 
    Discontinued
View : Grid List
Filter

35 Item(s)

Set Ascending Direction