Buzzers
Other Related Pages
- Fuji Electric Buzzer DR30 SeriesStorage Temperature (℃) -30~+70 Withstand Voltage 2000 VAC for 1 minute (between ground) Pollution Degree (Environment to Use) 3 Impact resistance (durability) (m / s 2 ) 500 Rated Insulation Voltage (V) AC250 Cap Color Black Durability Continuous sound: 1000 hours Type buzzer Frequency (kHz) Ringing: 2.4-3.3 Frame Round frame Mounting Dimensions (mm) Φ30.5
- Fuji Electric Buzzer DR22 SeriesStorage Temperature (℃) -30~+70 Pollution Degree (Environment to Use) 3 Impact resistance (durability) (m / s 2 ) 500 Cap Color Black Durability Continuous sound: 1000 hours Type buzzer Operation Indicator Lamp None Frequency (kHz) Ringing: 2.4-3.3 Frame Round frame Protection Class Surface: IP54 (dust-proof / eye-proof) Mounting Dimensions (mm) Φ22.3
- Foster Electric Electronic sound buzzerStorage Temperature Range (℃) -40~+85 Operating Temperature Range (℃) -40~+85 Mass (g) 2 Oscillation Frequency 2300±300Hz Current Consumption (mA) MAX30 Response Time MAX50msec Sound Pressure Level (dB) MIN85(at10cm)
- Saxa Precision Strong buzzer mark ⅡOperating Temperature Range (℃) -10+40 Volume (dB) 90/m(A)
- Foster Electric Electronic sound buzzerThe difference from the conventional model is that the storage temperature range and operating temperature range have been changed from -40 to 85 ° C to -40 to 105 ° C.Storage Temperature Range (℃) -40~+85 Operating Temperature Range (℃) -40~105 Rated Voltage (V) 12 Mass (g) 2 Oscillation Frequency 2300±300Hz Rated Operating Voltage (V) 8~16 Current Consumption (mA) MAX30 Response Time (seconds) MAX50m Response Time MAX50msec Sound Pressure Level (dB) MIN85(at10cm) Outer Dimensions (mm) Φ12×9.5
- Saxa Precision Piezoelectric buzzerOperating Temperature Range (℃) -20~60 Rated Current (A) 0.02 Insulation Resistance (MΩ) 100 Rated Voltage (V) 24 Mass (g) 25 Minimum Operating Voltage 4.2 Operating Voltage Range (V) 5~8 RoHS directive (corresponding to 10 substances) Correspondence
- Saxa Precision Piezoelectric BuzzerRoHS directive (corresponding to 10 substances) Correspondence
- Arrow(Schneider Electric) Piezoelectric Buzzer Alarm Type for Ultra-small Board Electronic Sound Alarm Arrow ST-113 TypeOperating Temperature Range (℃) -20~50
- Arrow(Schneider Electric) Electronic Sound Alarm for Ultra-small Board (Piezoelectric Buzzer Type)The compact body makes it easy to incorporate into small devices. If two channels receive signals at the same time, the signal of one channel has priority.Operating Temperature Range (℃) -20~50 Inrush current 100mA Operating Voltage Range (V) 19~27 Power Supply Voltage (V) AC/DC24V Power Consumption (W) AC24/0.5、DC24/0.3 Rated Time Continuous Type of Control Multi type Interface PNP / NPN open collector Specification Terminal block Tone Voltage buzzer
- Murata Manufacturing Piezoelectric buzzerThe piezoelectric buzzer is a combination of a piezoelectric sounder with a 3-terminal piezoelectric diaphragm and a self-excited oscillator circuit. Therefore, if you have a DC power supply (3.0 to 20Vdc), you can easily pronounce it. In addition, because it uses a resonance system, it can also ... Read MoreSound Pressure Level (dB) More than 90 Operating Voltage DC3.0~15.0V Storage Temperature Range (℃) -20~+80 Oscillation Frequency (kHz) 3.6±0.5 Shape Pin type Operating Temperature Range (℃) -20~+70 Current Consumption (mA) 16 or less
- Arrow(Schneider Electric) Cone Speaker Type Electronic Sound Alarm XVSA9 SeriesCompact size, thin body, space saving. It can be easily attached to a control panel with no depth. It is a DIN standard size that is ideal for embedded mounting in a control panel. In addition, exposed mounting is also possible. The external contact circuit is a non-voltage contact circuit and ca... Read MoreMass (kg) 0.29 Rated Output (W) 3 Operating Humidity Range 35% to 85% RH (no condensation) Lead Wire Length (mm) 900 Rated Time Continuous Protection Class IP65 (when mounted), IP20 (when exposed) Sound Pressure Level (dB) Up to 96 (1m forward)from S$379.90Min. 2 days
- IDEC LW series buzzerInsulation Resistance (MΩ) 100 or more (with DC500V mega) Inrush Current (A) 2.5 Rated Operating Voltage (V) AC/DC12~24 Working Voltage Range AC/DC12~24±10% Rated Insulation Voltage (V) AC/DC60 Protection Class Closed type (IP40) Terminal Shape Soldering tab terminal Shape Square Display Without LED displayfrom S$84.99Min. 2 days
- NIKKEI MFG Nico buzzerTwo types of buzzer sounds at 65-80 dB. It can be used in various devices.Dimension (Φmm) 36from S$77.99Min. 2 days
- IDEC Φ16 LB series buzzerCurrent Consumption (mA) 26 Sound Pressure Level (dB) 80 and more Inrush current 80mA or more Rated Operating Voltage (V) DC24 Protection Class IP54from S$64.99Min. 4 days
- Saxa Precision Square AC buzzerOperating Temperature Range (℃) -10+40 Rated Current (A) 0.035 Rated Voltage (V) 100/110 Volume 70 Operating Voltage Range (V) 90 ~ 120 Specification Minimum operating voltage (V) 80from S$56.99Min. 2 days
- IDEC LW1Z seriesMounting Hole Diameter (Φmm) 22 Protection Class IP40 Operation Mechanism Round typefrom S$86.99Min. 54 days
- IDEC LB series control unit Φ16 buzzerType of Connection Round hole 16mm Mounting Hole Diameter (Φmm) 16 Main Unit Type Separate typefrom S$68.99Min. 54 days
- IDEC LW2Z seriesMounting Hole Diameter (Φmm) 22 Protection Class IP40 Operation Mechanism Squarefrom S$86.99Min. 133 days
- Bit Trade One [Strange Electronic Work] Beep Sound GeneratorThe "beep generator" is a joke item kit that can reproduce the familiar "beep" sound on TVs. When you are dying to say a forbidden phrase in voice chat etc., just press a button and the familiar beep will obscure your remarks. Since the voice is usually passed through, you can... Read MoreOperating Temperature Range (℃) 0 to 40 (no condensation) Power Supply 006P type dry cell x 1 Output 1000 ±100 Hz Input Terminal 3.5mm stereo mini jack Output Terminal 3.5mm stereo mini jack Board Dimensions (mm) 39×51 Mass (g) About 32from S$35.99Min. 7 days
- Fuji Electric Φ30 command switch AR30 / DR30 buzzerCap Color Black Frame Round frame Mounting Dimensions (mm) Φ30.5from S$27.99Min. 52 days
- ESCO Board Buzzer (Splash-Proof Type) for AC100V / 30.5mmIt has two types of buzzer sounds and can be used by attaching it to a control panel or small equipment. Small and embedded type for indoor use. Can be attached to panels of 5 mm or less. The cord connection is a terminal block. Protection class IP34 with volume control knobfrom S$76.99Min. 2 days
- IDEC Flash Silhouette Switch LB Series BuzzerType of Illumination Rectangular Type of Connection Flash silhouette Main Unit Type Separate type Mounting Hole Diameter (Φmm) 18.2from S$67.99Min. 54 days
- ESCO DC12-24V / 30.5mm Board Buzzer (Splash Proof Type)It has two types of buzzer sounds and can be used by attaching it to a control panel or small equipment. Small and embedded type for indoor use. Can be attached to panels of 5 mm or less. The cord connection is a terminal block. Protection class IP34 with volume control knobfrom S$76.99Min. 2 days
- Panasonic Powerful buzzer* Do not open the front cover. It does not work properly due to changes in volume.Volume 83dB or more (distance 1m) Service Life (Continuous sound) 50 hours or moreDiscontinued
- Panasonic Square volume control buzzerFor indoor useRated Power Consumption (W) 4 Service Life (Continuous sound) 50 hours or moreDiscontinued
- Panasonic Electronic buzzer for high volume type appliances* The rated current value display is an average value. The instantaneous current flows above the rated current.Wiring Distance 10m (0.5mm 2 or more wire)Discontinued