Square Pilot Lamps
Other Related Pages
- IDEC SLD series square indicator SLD48N typeLight Source LED Shape Long angle Mounting Hole Diameter (Φmm) Rectangular hole 35 x 75from S$97.99Min. 44 days
- Fuji Electric Indicator Light DR22 Series (Flat Type Square 24)High-brightness LED illumination product "Pikari-kun" is standardized. The back mounting method of the operation unit eliminates the need for adjustment by panel thickness. Wiring from two directions is possible Achieves the industry's shortest depth dimension A charge part protecti... Read MoreOperation Ambient Temperature (℃) -20~+50 (no freezing or condensation) Storage Temperature (℃) -40~+80 Mounting Hole Diameter (Φmm) 22.3/25.5 Pollution Degree (Environment to Use) 3 Rated Impulse Withstand Voltage (kV) 6 Shock (m/s2) Durability: 500 Protection Class IP65 (oil-proof type) Light Source LED Shape Square
- Fuji Electric Φ16 Indicator Light AH164 / AH165 Long Angle Flat TypeStandardized high-brightness LED illumination product "Pikari-kun" Can be used at 5V and 1mA with gold-plated contacts and slide structure Easy to add and replace contacts Standard UL / CSA standard and TUV (EN standard) certified CE mark is displayedMounting Hole Diameter (Φmm) 16.2(+0.2~0) Button Size (mm) 18×24 Dimension (mm) 25 x 18 (including protrusions) Relative Humidity 45~85%RH(at-5~+40℃) Type Illuminated Operation Ambient Temperature (℃) Inside the panel: -20 to +70 Shape Long angle Button Shape Long angle (flat type) Terminal Shape Solder terminal / tab terminal
- IDEC Φ30 Series Pilot Light LED Illumination (Elongateral, Name Type)Name Plate Thickness (mm) 2 Nameplate Dimensions (mm) 23.8×29.8 Mounting Hole Diameter (Φmm) 30 Light Source LED Shape Long angle Material (ring) Metal (Chrome plating) Specification UPQN4 typefrom S$29.99Min. 108 days
- IDEC Diameter 16 A6 Series Indicator Light (Rectangle)Operation Ambient Temperature (℃) -25 to 55 (no freezing) Storage Temperature (℃) -30~80 Maximum Engraving Depth (mm) 0.5 Insulation Resistance (MΩ) 100 or more (with DC500V mega) Engraving Area (mm) 12×18 Nameplate Dimensions (mm) 13.7×19.7 Mounting Hole Diameter (Φmm) 16 Lens Size (mm) 18×24 Shock Resistance (m/s2) 200 (malfunction), 500 (endurance) Vibration Resistance 5-55Hz, single amplitude 0.75mm Contact Resistance (mΩ) 50 or less (initial value) Protection Class IP40 Light Source LED Shape Long angle
- NIKKEI MFG Nico hazard (battery type)Uses power LED, electronic smoke bomb (for outdoor use) Achieves amazing brightness using power LEDs with 3 AA batteries. Can be attached to vehicles with magnets. Since the magnet part is covered with rubber, it will not scratch the ground plane. Impact resistant design that is not easily damage... Read MoreOperating Temperature Range (℃) -10~50 Viewing distance About 1km (daytime) Suitable Battery Alkaline battery AA x 3 Included Accessories Anti-theft hook, 2 screws Rated Voltage (V) DC4.5 Protection Class IP54 Light Source LED Flickering Shifting
- IDEC HW Series Pilot Light Φ22 (Square Flat LED)LED illuminationMounting Hole Diameter (Φmm) 22 Light Source LED Shape Square
- IDEC TWS series pilot light Φ25 (regular shape resin ring LED)Mounting Hole Diameter (Φmm) 25 Light Source LED Material (ring) Made of black resin Shape Squarefrom S$29.99Min. 13 days
- IDEC Model HN2P Square indicator Φ30 (Round hole mounting type)Mounting Hole Diameter (Φmm) 30 Series HN2P series Shape Squarefrom S$49.99Min. 12 days
- IDEC SLD Series Square Indicator Light SLD30N TypeStorage Temperature (℃) -30 to +80 (no icing) Shock Resistance (m/s2) 1000 Engraving Area (mm) 25×25 Ambient Humidity to Use 45% to 85% (with no condensation) Vibration Resistance 5-55Hz, single amplitude 0.5mm Color (Body) Black (N1.5 approx.) Light Source LED Shape Square Mounting Hole Diameter (Φmm) Square hole 31from S$45.99Min. 4 days
- IDEC TW Series Pilot Light Diameter 22 (Flat LED)Mounting Hole Diameter (Φmm) 22 Light Source LED Shape Square
- IDEC SLD Series Square Indicator SLD72NLight Source LED Shape Long angle Mounting Hole Diameter (Φmm) Rectangular hole 31 × 67from S$77.99Min. 6 days
- Fuji Electric Operation display device Square indicator DP36 type (LED illumination)Light Source LED Shape Long anglefrom S$9.89Min. 2 days
- IDEC Φ16 A6 series indicator (square)Mounting Hole Diameter (Φmm) 16 Light Source LED Shape Squarefrom S$12.99Min. 4 days
- Fuji Electric Operation Display Device Square Indicator DP40 Type (LED Illumination)Light Source LEDfrom S$27.99Min. 13 days
- Fuji Electric Diameter 16 Indicator Light AH164 / AH165 Square Flat TypeMounting Hole Diameter (Φmm) 16.2(+0.2~0) Shape Squarefrom S$8.79Min. 42 days
- Fuji Electric Indicator Light DR22 Series (Flat Type □ 24, Transparent Globe)High-brightness LED Shoko product "Pikari-kun" is standardized. The back side mounting method of the operation unit eliminates the need for adjustment by panel thickness. Panel mounting is possible with the buttons and knobs attached to the operation unit in advance. Easy to add / repla... Read MoreOperation Ambient Temperature (℃) -20~+50 (no freezing or condensation) Storage Temperature (℃) -40~+80 Mounting Hole Diameter (Φmm) 22.3/25.5 Pollution Degree (Environment to Use) 3 Rated Impulse Withstand Voltage (kV) 6 Shock (m/s2) Durability: 500 Protection Class IP65 (oil-proof type) Light Source LED Shape Squarefrom S$12.99Min. 43 days
- IDEC MA Series Illuminated Pushbutton Switch Indicator (Horizontal / Long Square)Light Source LED Shape Long anglefrom S$29.99Min. 104 days
- NIKKEI MFG LED signal light / Nico signalThe display is a single-lamp type, compact and thin type. The display diameter is as large as 170 mm. 88 Φ5 high-brightness LEDs are placed in green and 68 in red so that the display can be clearly confirmed even in sunlight. Since LEDs have almost no ultraviolet rays, they have the effect of mak... Read MoreNumber of LED (pieces) (Green) 88, (Red) 68 Mass (g) 4800 Power Consumption (W) 7 Rated Voltage (V) AC100/AC200 Type Collective lamp Light Color Green / red Light Source LEDfrom S$1,499.00Min. 2 days
- IDEC SLD series square indicator SLD44N typeStorage Temperature (℃) -30 to +80 (no icing) Shock Resistance (m/s2) 1000 Engraving Area (mm) 29×29 Ambient Humidity to Use 45% to 85% (with no condensation) Vibration Resistance 5-55Hz, single amplitude 0.5mm Color (Body) Black (N1.5 approx.) Light Source LED Shape Square Mounting Hole Diameter (Φmm) Square hole 35from S$55.99Min. 3 days
- MARUYASU DENGYO 25Φ Pilot Lights Square Wide Transformer TypeA seriesStrength (Terminal) 0.8Nm for 15 seconds Operation Ambient Temperature (℃) -20~55 Cold / Heat Resistant Temperature (℃) -40~70 Vibration Resistance 10-55Hz, double amplitude 0.35mm Insulation Resistance (MΩ) 100 or more (500V) Installation Altitude (m) 2000 or less Mounting Hole Diameter (Φmm) 25.5(+0.5~0) Temperature resistance 40 ° C 93% 96 hours Temperature Rise 40K or less Relative Humidity 45~85% Shock Resistance (m/s2) 490 Rated Secondary Voltage (V) 5.5 Rated Insulation Voltage (V) AC/DC600 RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP40 oil-proof type Transformer secondary short circuit No disconnection or ignition Shape Square Type With transformer
- IDEC MA Series Illuminated Pushbutton Switch Indicator (Square)Light Source LED Shape Long anglefrom S$19.99Min. 124 days
- ESCO DC24V LED indicator (red)Shape Long angle Esco Part No. EA940DB-131 Rated Voltage (V) DC24 Light Color Red Light Source LEDfrom S$19.99Min. 2 days
- IDEC Φ16 A6 series indicator light (long rectangular type) For AC100 / 200VMounting Hole Diameter (Φmm) 16 Rated Voltage (V) AC100/200 Light Source LED Shape Long anglefrom S$46.99Min. 5 days
- Fuji Electric Operation display device Square indicator lensType For lens.from S$2.59Min. 27 days
- ESCO AC200V LED indicator squareFor panel cut Φ30mmMounting Hole Diameter (Φmm) 38 Rated Voltage (V) AC200/220 Light Color Green Protection Class IP40 Light Source LED Specification Made by IDEC Shape Square Type UPQN426D Included Accessories With LED 6V bulbfrom S$58.99Min. 5 days
- IDEC Φ16 AP6S type small indicator light rectangularMounting Hole Diameter (Φmm) 16 Lens Shape Flat type Protection Class IP65 Main Unit Type Integrated type Light Source LED Shape Long angle Type of Connection Round hole 16mmfrom S$24.99Min. 4 days
- IDEC Φ16 H6 series HA □ P type indicator LED illumination Separate type (Square type)Mounting Hole Diameter (Φmm) 16 Light Source LED Shape Squarefrom S$29.99Min. 44 days
- IDEC Diameter 16 LB Series Indicator Light (Long Square)Compatible Panel Thickness (mm) 0.5~3.2 Mounting Hole Diameter (Φmm) 16 Light Source LED Shape Long angle Lens Shape Rectangular (18 × 24)from S$19.99Min. 2 days
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Indicator LB seriesSupports ultra-high brightness. Reduced installation man-hours. Can be installed continuously.Color (Body) Black Light Source LED Terminal Shape Solder terminalfrom S$7.99Min. 5 days
- NIKKEI MFG Vehicle warning light6 types of blinking patterns with dimming function It can be used for various vehicles.Power Input (DC-V) 12~24 Specification Magnet fixed typefrom S$749.90Min. 8 days
- IDEC Φ25 Flash Silhouette Switch LW Series Pilot Light (Square)Mounting Hole Diameter (Φmm) 24.5 Light Source LED Shape Squarefrom S$29.99Min. 24 days
- Fuji Electric Operation display device Square indicator Light name plateType Name platefrom S$0.96Min. 13 days
- IDEC SLD Series Square Indicator SLD96 (LED split illumination)Light Source LED Mounting Hole Diameter (Φmm) Long hole 43 × 91 Shape Long anglefrom S$159.90Min. 8 days
- IDEC MA series small control unit indicator (long-width horizontal row flange type)Shape Long anglefrom S$24.99Min. 2 days
- IDEC Φ16 AP6S type small indicator light squareMounting Hole Diameter (Φmm) 16 Lens Shape Flat type Protection Class IP65 Main Unit Type Integrated type Light Source LED Type of Connection Round hole 16mm Shape Squarefrom S$22.99Min. 6 days
- MARUYASU DENGYO 25Φ pilot square transformer typeStrength (Terminal) 0.8Nm for 15 seconds Operation Ambient Temperature (℃) -20~55 Cold / Heat Resistant Temperature (℃) -40~70 Vibration Resistance 10-55Hz, double amplitude 0.35mm Insulation Resistance (MΩ) 100 or more (500V) Installation Altitude (m) 2000 or less Mounting Hole Diameter (Φmm) 25.5(+0.5~0) Temperature resistance 40 ° C 93% 96 hours Temperature Rise 40K or less Relative Humidity 45~85% Shock Resistance (m/s2) 490 Rated Secondary Voltage (V) 5.5 Rated Insulation Voltage (V) AC/DC600 RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP40 oil-proof type Transformer secondary short circuit No disconnection or ignition Shape Square Type With transformerfrom S$13.99Min. 6 days
- NIKKEI MFG Automotive LED warning light / Mini bar 58A high-brightness in-vehicle warning light that replaces the rotating light of the reflector with a conventional light bulb and motor. The cigar plug has a blinking pattern selector switch, and you can select from 24 different flash patterns. Patterns can be selected and switched immediately acco... Read MoreOperating Temperature Range (℃) -30~65 Mass (g) 1200 Function 24 patterns Power Consumption (W) 30 Number of LED (pieces) 6 (1W3 stations) Type Car lights Rated Voltage (V) DC12~24 Protection Class IP66 Light Source LED