Round Pilot Lamps
Other Related Pages
- Fuji Electric Indicator Light DR22 Series (Dome Shape Φ24)Operation Ambient Temperature (℃) -20~+50 (no freezing or condensation) Storage Temperature (℃) -40~+80 Mounting Hole Diameter (Φmm) 22.3/25.5 Pollution Degree (Environment to Use) 3 Rated Impulse Withstand Voltage (kV) 6 Shock (m/s2) Durability: 500 Protection Class IP65 (oil-proof type) Light Source LED Shape Round
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Indicator HB seriesSupports ultra-high brightness. * Light emitting element sold separatelyColor (Body) Black RoHS directive (corresponding to 10 substances) Correspondence Light Source LED Terminal Shape Solder terminalfrom S$5.39Min. 8 days
- MonotaRO LED Pilot Light* Do not use for anything other than its intended purpose. * The color of the built-in LED and the color of the lens will change at any time. * The built-in LED has the same emission color as the lens color. ⇒The built-in LED is changed to warm white color at any time, and the lens color of green... Read MoreStrength (Terminal) 0.8Nm for 15 seconds Operation Ambient Temperature (℃) -20~55 Cold / Heat Resistant Temperature (℃) -40~70 Vibration Resistance 10-55Hz, double amplitude 0.35mm Insulation Resistance (MΩ) 100 or more (500V) Installation Altitude (m) 2000 or less Mounting Hole Diameter (Φmm) 30.5(+0.5~0) Temperature resistance 40 ° C 93% 96 hours Temperature Rise 40K or less Relative Humidity 45~85% Shock Resistance (m/s2) 490 Rated Secondary Voltage (V) 5.5 Rated Insulation Voltage (V) AC/DC600 RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP65 oil-proof type Light Source LED sphere (High Bright Economy) Transformer secondary short circuit No disconnection or ignition Shape Round shape (metal ring) Type With transformer
- IDEC TWN Series Pilot Light Diameter 30 (Round LED)Protective structure is IP65 (IEC 60529)Operation Ambient Temperature (℃) -25-50 (no icing) Mounting Hole Diameter (Φmm) 30 Ambient Humidity to Use 45% to 85% (with no condensation) Series APN series Protection Class IP65 Light Source LED Material (ring) Metal (Chrome plating) Shape Round
- IDEC TWS Series Pilot Light Φ25 (Round Dome LED)Mounting Hole Diameter (Φmm) 25 Light Source LED Material (ring) Metal (Chrome plating) Shape Round
- SAKAZUME ELECTRIC Metal Frame LED Indicator with Built-In ResistorBuilt-in resistor 1 / 2W carbon resistor Rated Current (mA) DC15(10~15) Rated Voltage (V) DC5V~DC60V Operating Voltage Range (V) DC5~60 Connection Method For soldering Lens Color Milky white
- Fuji Electric Diameter 30 Indicator Light DR30 Series (Dome Shape)High-brightness LED Shoko product "Pikari-kun" standardized Easy to add / replace contacts / transformer units Wiring from two directions is possible Achieves the industry's shortest depth dimension A charge part protective cover is attached as standard. An emergency stop push butto... Read MoreOperation Ambient Temperature (℃) -20~+50 (no freezing or condensation) Storage Temperature (℃) -40~+80 Lens Diameter (Φmm) 24 Pollution Degree (Environment to Use) 3 Mounting Hole Diameter (Φmm) 30.5 Rated Impulse Withstand Voltage (kV) 6 Shock (m/s2) Durability: 500 Protection Class IP65 (oil-proof type) Light Source LED Shape Round
- MonotaRO Rotating Beacon Light Battery OperatedYou can switch between rotation and blinking with the switch on the back. As it is a cordless type, it is convenient for outdoor use. It is a magnet type so you don't have to worry about the installation location. With magnet. * Batteries are not included. * Never use it for cars.Number of LED (pieces) 15 Suitable Battery 4 AA type Continuous Lighting Time 72 hours Height (mm) 99 Shape Cylindrical Rated Voltage (V) DC6 Light Source LED Lighting Type Manual Operation Rotation / flashing
- SAKAZUME ELECTRIC Mold frame type super high brightness LED indicator Φ8An ultra-bright LED indicator with a built-in resistor. Can be directly connected to AC100V and 200V power supplies. Comes with a 200mm lead wire (UL1007 # 24). For energization display and warning display.Rated Current (mA) 1 Mass (g) 4.2 Trusco Part No. 495-7377 Mounting Hole Diameter (Φmm) 8 Panel cut dimensions (mm) 8.2 Rated Voltage (V) AC200 Lens Color Green Light Color Green Light Source LED Terminal Connection Lead wire (200mm) Specification Mold frame Shape Others LED Lamp Φ3
- SAKAZUME ELECTRIC Molded frame type super bright LED indicator Φ10An ultra-bright LED indicator with a built-in resistor. Can be directly connected to AC100V and 200V power supplies. Comes with a 200mm lead wire (UL1007 # 24). For energization display and warning display.Mounting Hole Diameter (Φmm) 10 Panel cut dimensions (mm) 10.2 Mass (g) 5.2 Light Source LED Terminal Connection Lead wire (200mm) Specification Mold frame Shape Others LED Lamp Φ5
- NIKKEI MFG NICO-UFO (Nico UFO)Approximately 400 hours with two alkaline batteries. Since it operates with two AA batteries, it is ideal for places where power cannot be obtained or where wiring is not easy. Alkaline batteries have a long life of about 400 hours (in the case of red and yellow). The power switch is located on t... Read MoreMaterial (Glove) Acrylic resin, (Body) ABS resin Mass (g) 160 Rotation speed (times / min) 270 Number of Blinks (Times / Minute) 72 Outer Diameter (Φmm) 76 Shape Cylindrical Power Input (V) DC3 (AA × 2) Light Source LED Function Rotation / flashing Type of Sign magnet
- SAKAZUME ELECTRIC ≪Built-In Resistor> Molded Frame Type Neon Pilot LightMounting Hole Diameter (Φmm) 15.8 Panel cut dimensions (mm) 16 Built-in lamp Discharge tube Light Source LED Shape Others Material Polycarbonate resin
- IDEC HW Series Pilot Light Diameter 22 (Protruding LED)Mounting Hole Diameter (Φmm) 22 Light Source LED Shape Round
- IDEC TW Series Pilot Light Φ22 (Round LED)Protective structure is IP65 (IEC 60529)Mounting Hole Diameter (Φmm) 22 Material (ring) Aluminum Protection Class IP65 Light Source LED Shape Round
- IDEC Φ16 A6 series indicator (round)Operation Ambient Temperature (℃) -25 to 55 (no freezing) Storage Temperature (℃) -30~80 Maximum Engraving Depth (mm) 0.5 Insulation Resistance (MΩ) 100 or more (with DC500V mega) Engraving Area (mm) 12×18 Mounting Hole Diameter (Φmm) 16 Shock Resistance (m/s2) 200 (malfunction), 500 (endurance) Vibration Resistance 5-55Hz, single amplitude 0.75mm Contact Resistance (mΩ) 50 or less (initial value) Protection Class IP40 Light Source LED Shape Round Nameplate Dimensions (mm) Φ13.7
- Ubon Indicator light Pilot lamp Maintenance bulb TE10 seriesIt is used for display of switchboards and control devices.Bolster E10/14 Light Source Light bulb Shape Others Glass sphere shape T10
- SAKAZUME ELECTRIC Sakazumi waterproof drip-proof IP65 LED indicator Φ10It is a waterproof / drip-proof type and is IP65 certified. Comes with a lead wire with a length of 200 mm. It is an LED indicator light that is compatible with environmental restrictions. The operating temperature range is -30 to + 85 ° C. For energization display, warning display, etc.Mounting Hole Diameter (Φmm) 10 Panel cut dimensions (mm) 10.2 Rated Current (mA) 2.0~6.0、AC/DC13~17 Trusco Part No. 497-3348 Mass (g) 5.2 Rated Voltage (V) AC/DC5~60 Built-in lamp Chip LED Light Source LED Terminal Connection Lead wire (200mm) Specification Mold frame Light Color Orange Shape Others Lens Color Transparent
- Fuji Electric Indicator Light DR22 Series (Protruding Type Diameter 24)It is a specification that is easy to use with the lamp base size BA9s / 13. The back side mounting method of the operation unit eliminates the need for adjustment by panel thickness. Wiring from 2 directions is possible Achieves the depth dimension of the short body Charging part protective cove... Read MoreOperation Ambient Temperature (℃) -20~+50 (no freezing or condensation) Storage Temperature (℃) -40~+80 Mounting Hole Diameter (Φmm) 22.3/25.5 Pollution Degree (Environment to Use) 3 Rated Impulse Withstand Voltage (kV) 6 Shock (m/s2) Durability: 500 Protection Class IP65 (oil-proof type) Shape Round
- Ubon Indicator Light Pilot Lamp Maintenance Light Bulb TE13 SeriesThe TE13 series is used for display of switchboards and control devices.Light Source Light bulb Shape Others Glass sphere shape T13
- IDEC HW Series Pilot Light Φ22The SS terminal with finger protection structure realizes safety and man-hours. Terminal cover integrated structure, finger protection for maximum safety. Rolling contact, rake processing contact that self-cleans the contact part. Jet-proof / oil-proof type [IP65] that shuts out the ingress of wa... Read MoreStorage Temperature (℃) -40~+80 Mounting Hole Diameter (Φmm) 22 Ambient Humidity to Use 45% to 85% (with no condensation) Series HW series Shape Round
- IDEC TW Series Pilot Light Φ22 (Flat Type APW1 Type LED)Protective structure is IP65 (IEC 60529)Mounting Hole Diameter (Φmm) 22 Series APW series Protection Class IP65 Light Source LED Shape Round
- Ubon Indicator light Pilot lamp Maintenance bulb GS seriesThe GS series is a small display light bulb.Rated Power (W) 1 Bolster BA9S/13 Glass sphere shape G11 Light Source Light bulb Shape Others
- SAKAZUME ELECTRIC Molded frame waterproof / drip-proof (IP65) LED indicator Φ10LED indicator with built-in resistor. It is a waterproof / drip-proof type and is IP65 certified. The operating temperature range is wide, from -30 to + 85 ° C. For energization display and warning display.Operating Temperature Range (℃) -30~85 Storage Temperature Range (℃) -40~105 Mounting Hole Diameter (Φmm) 10 Panel cut dimensions (mm) 10.2 Rated Current (mA) 13~17 Trusco Part No. 413-1967 Mass (g) 5.2 Rated Voltage (V) AC/DC5~60 Protection Class IP65 Light Source LED Terminal Connection Lead wire (200mm) Specification Mold frame Light Color Orange Shape Others Lens Color Transparent LED Lamp Φ3
- SAKAZUME ELECTRIC Mold Frame Type Water-proof / Drip-proof (IP65) Ultra Bright LED Indicator Light Φ7Rated Current (mA) 1.8~6.0 Built-in lamp Chip LED (with ESD) Operating Voltage Range (V) DC5~60 Rated Voltage (V) DC5~60 Connection Method For soldering Material (Main Unit) Polycarbonate resin Material (Flange) Polycarbonate resin Panel cut dimensions (mm) Φ7.2
- MARUYASU DENGYO 25Φ pilot round transformer typeStrength (Terminal) 0.8Nm for 15 seconds Operation Ambient Temperature (℃) -20~55 Cold / Heat Resistant Temperature (℃) -40~70 Vibration Resistance 10-55Hz, double amplitude 0.35mm Insulation Resistance (MΩ) 100 or more (500V) Installation Altitude (m) 2000 or less Mounting Hole Diameter (Φmm) 25.5(+0.5~0) Temperature resistance 40 ° C 93% 96 hours Temperature Rise 40K or less Relative Humidity 45~85% Rated Secondary Voltage (V) 5.5 Rated Insulation Voltage (V) AC/DC600 RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP65 oil-proof type Transformer secondary short circuit No disconnection or ignition Shape Round Type With transformer
- Fuji Electric Φ22 command switch AR22 / DR22 indicatorMounting Hole Diameter (Φmm) 22.3/25.5
- Fuji Electric Φ30 Command Switch AR30 / DR30 Indicator LightMounting Hole Diameter (Φmm) 30.5
- Fuji Electric Diameter 16 Indicator Light AH164 / AH165 Round ProtrusionStandardized high-brightness LED illumination product "Pikari-kun" Can be used at 5V and 1mA with gold-plated contacts and slide structure Easy to add and replace contacts Standard UL / CSA standard and TUV (EN standard) certified CE mark is displayedMounting Hole Diameter (Φmm) 16.2(+0.2~0) Relative Humidity 45~85%RH(at-5~+40℃) Type Illuminated Operation Ambient Temperature (℃) Inside the board: -10 to +70 Type of Operation Momentary Shape Round Button Shape Round (projection) Terminal Shape Solder terminal / tab terminal Button Size (mm) Φ18from S$8.99Min. 2 days
- Ubon Indicator light Pilot lamp Maintenance bulb TS seriesThe TS series is used as a display light bulb for home appliances, automatic control, electronic parts, etc.Bolster BA9S/13 Light Source Light bulb Shape Others Glass sphere shape T10from S$49.99Min. 2 days
- SAKAZUME ELECTRIC Mold frame type waterproof / drip-proof (IP65) super bright LED indicator Φ8Rated Current (mA) 1.8~6.0 Built-in lamp Chip LED (with ESD) Operating Voltage Range (V) DC5~60 Rated Voltage (V) DC5~60 Terminal Connection For soldering Material (Main Unit) Polycarbonate resin Material (Flange) Polycarbonate resin Material (Lens) Polycarbonate resin (transparent) Panel cut dimensions (mm) Φ8.2
- NICHIDO IND Battery operated small LED rotating light LED flasherSince it is battery operated, no wiring work is required and it is very convenient for temporary use. Comes with a magnet on the bottom. Temporary warning lights at factory entrances and exits.Height H (mm) 101 Mass (g) 175 2018 Trusco page 3 0761 Included Accessories 4 AA alkaline batteries (with 2 spares) Outer Diameter (Φmm) 76 Material Cover: Acrylic resin, Body: ABS resin Rated Voltage (V) DC3 Protection Class IP44 Light Source LED Shape Streamline
- IDEC Φ16 AP6S type Small indicator roundMounting Hole Diameter (Φmm) 16 Lens Shape Flat type Protection Class IP65 Main Unit Type Integrated type Light Source LED Shape Round Type of Connection Round hole 16mmfrom S$19.99Min. 124 days
- NIKKEI MFG Nico CapsuleIt has been possible to operate for about 1000 hours (in the case of red and yellow) with a single alkaline battery. Ideal for places where power is not available or where wiring is not easy. The power switch is located on the outside of the body and can be easily operated (in the case of blue / ... Read MoreMaterial (Body) ABS resin, (Glove) Acrylic resin Number of Flashes (min -1 [times/min]) (Rotation) 288, (Flashing) 72 Operating Temperature Range (℃) -10~50 Outer Diameter (Φmm) 118 Height H (mm) 157 Mass (g) 610 Rated Voltage (V) DC3 Protection Class IP55 Light Source LED Function Rotation, flashing Included Accessories Single 1 × 2 Shape Warhead
- Fuji Electric Diameter 25 Command Switch AH25 Indicator LightMounting Hole Diameter (Φmm) 25.5
- NIKKEI MFG Incoming call indicatorPower Consumption (W) 0.33 Width (mm) 112 Trusco Part No. 114-1029 Mass (g) 290 Length (mm) 72 Height (mm) 90.5 Power Input (V) AC100 Material Globe: Acrylic, Body: ABS Light Color Yellowfrom S$159.90Min. 2 days
- MARUYASU DENGYO Φ30mm Pilot Round Transformer TypeStrength (Terminal) 0.8Nm for 15 seconds Operation Ambient Temperature (℃) -20~55 Cold / Heat Resistant Temperature (℃) -40~70 Vibration Resistance 10-55Hz, double amplitude 0.35mm Insulation Resistance (MΩ) 100 or more (500V) Installation Altitude (m) 2000 or less Mounting Hole Diameter (Φmm) 30.5(+0.5~0) Temperature resistance 40 ° C 93% 96 hours Temperature Rise 40K or less Relative Humidity 45~85% Shock Resistance (m/s2) 490 Rated Secondary Voltage (V) 5.5 Rated Insulation Voltage (V) AC/DC600 RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP65 oil-proof type Transformer secondary short circuit No disconnection or ignition Shape Round Type With transformerfrom S$12.99Min. 2 days
- ESCO AC / DC24V LED indicator (green)Mounting Hole Diameter (Φmm) 22.3/25.5 Rated Voltage (V) AC/DC24 Light Color Green Shape Round Esco Part No. EA940DB-92 Light Source LEDfrom S$19.99Min. 2 days
- Arrow(Schneider Electric) Minicco 66By adopting a unique reflection structure and ultra-bright light emitting diode (LED), visibility is improved not only from both sides but also from above. It is an LED indicator light that has excellent vibration durability and can be used with confidence in equipment that is subject to vibratio... Read MoreMass (kg) 0.25 Power Consumption (W) 2.5 Outer Diameter (Φmm) 66 Operating Voltage Range (V) 90~110 Rated Voltage (V) AC100 Light Source LED Shape Warhead
- IDEC Φ22 flash silhouette switch CW series pilot light (round flat type)Mounting Hole Diameter (Φmm) 22.3 Light Source LED Shape Roundfrom S$27.99Min. 104 days
- IDEC Indicator light 22MMMounting Hole Diameter (Φmm) 22 Light Source LED Shape Roundfrom S$32.99Min. 3 days