All Category

Indicator Lights / Stack Lights / Signaling

View : Grid List
Filter

Items 1 - 40 of 666

Set Ascending Direction
  1. LED unit white
    Arrow(Schneider Electric) LED unit white
    from S$63.99
    Min. 7 days
  2. Stacked LED indicator red yellow green blue
    Arrow(Schneider Electric) Stacked LED indicator red yellow green blue
    from S$199.90
    Min. 7 days
  3. LED unit blue
    Arrow(Schneider Electric) LED unit blue
    from S$63.99
    Min. 7 days
  4. 《Built-in Resistor》 Metal Frame Type Neon Indicator Light
    SAKAZUME ELECTRIC 《Built-in Resistor》 Metal Frame Type Neon Indicator Light
    Mounting Hole Diameter (Φmm)  Panel cut dimensions (mm)  8.2  Built-in lamp  Discharge tube  Light Source  LED  Terminal Connection  Lead  Shape  Others 
    Rating:
    86%
    from S$5.39
    Min. 2 days
  5. <Built-in resistor> Mold frame type LED indicator
    SAKAZUME ELECTRIC <Built-in resistor> Mold frame type LED indicator
    Operating Voltage Range (V)  DC5~60  Panel cut dimensions (mm)  Φ10.2 
    Rating:
    100%
    from S$4.79
    Min. 2 days
  6. AP Series LED Type Small Indicator Light Diameter 10 (Round Flat Type)
    IDEC AP Series LED Type Small Indicator Light Diameter 10 (Round Flat Type)
    The lens is fixed with a screw method.
    Mounting Hole Diameter (Φmm)  10.1(+0.2~0)  Protection Class  IP65(IEC60529)  Light Source  LED  Shape  Round 
    Rating:
    100%
    from S$11.99
    Min. 124 days
  7. Ultra-small LED Indicator
    Arrow(Schneider Electric) Ultra-small LED Indicator
    Light Source  LED  Shape  Warhead 
    Rating:
    87%
    from S$129.90
    Min. 2 days
  8. UP Series LED Type Small Indicator Light Diameter 7 (with Built-in Hood Type Resistor)
    IDEC UP Series LED Type Small Indicator Light Diameter 7 (with Built-in Hood Type Resistor)
    Operation Ambient Temperature (℃)  -20 to +55 (no icing)  Storage Temperature (℃)  -25 to +80 (no icing)  Compatible Panel Thickness (mm)  0.6~6  Rated Current (mA)  15  Ambient Humidity to Use  45% to 85% (with no condensation)  Mounting Hole Diameter (Φmm)  Protection Class  IP40  Light Source  LED  Shape  Round 
    Rating:
    87%
    from S$9.29
    Min. 24 days
  9. Compact Indicator Light
    MARUYASU DENGYO Compact Indicator Light
    Heat Resistance Temperature (℃)  60 
    Rating:
    84%
    from S$4.99
    Min. 2 days
  10. Large Indicator Light 30Φ Diffuse Type
    MARUYASU DENGYO Large Indicator Light 30Φ Diffuse Type
    Outer Diameter (Φmm)  80  Rated Voltage (V)  AC/DC24  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  IP65  Light Source  LED  Shape  Warhead 
    Rating:
    40%
    from S$38.99
    Min. 2 days
  11. LED flash indicator LFH series
    PATLITE LED flash indicator LFH series
    By adopting the LED indicator triple flash system with a compact and sophisticated design, it emits bright light and boasts high visibility even from a distance. An ultra-bright LED flash indicator that boasts high visibility outdoors and from a long distance. We have a lineup of specifications t... Read More
    Outer Diameter (Φmm)  100  Shape  Cylindrical  Location to Install  Indoor / outdoor  Light Source  LED 
    from S$389.90
    Min. 2 days
  12. EL sheet
    Wonder Kit EL sheet
    The EL sheet is a sheet-like illuminant used for the backlight of wristwatches. You can cut it to your favorite design. Select a dedicated inverter (sold separately) according to the light emitting area. * The light emitting sheet can be cut freely, but please note that the life of the light emit... Read More
    Rating:
    75%
    from S$27.99
    Min. 2 days
  13. AP series LED type small indicator light Φ16 (round flat type)
    IDEC AP series LED type small indicator light Φ16 (round flat type)
    Operation Ambient Temperature (℃)  -20 to 55 (no freezing)  Reverse voltage (V)  100  Mounting Hole Diameter (Φmm)  16.2(0.2~0)  Mass (g)  About 7.5  Protection Class  IP65  Light Source  LED  Shape  Round  Suitable Wire  Φ1.0 or 0.75mm 2 max 
    Rating:
    73%
    from S$16.99
    Min. 124 days
  14. UP series LED type small indicator light Φ8 (Hood type built-in resistor)
    IDEC UP series LED type small indicator light Φ8 (Hood type built-in resistor)
    * If the current limiting resistor is not connected in series externally, the LED will be damaged.
    Mounting Hole Diameter (Φmm)  Protection Class  IP40  Light Source  LED  Shape  Round 
    Rating:
    100%
    from S$7.99
    Min. 5 days
  15. AP series LED small indicator Φ8 (round flat type)
    IDEC AP series LED small indicator Φ8 (round flat type)
    Protective structure: IP40 (IEC 60529) The lens is fixed by press-fitting.
    Mounting Hole Diameter (Φmm)  8.1(+0.2~0)  Protection Class  IP40  Light Source  LED  Shape  Round 
    from S$9.79
    Min. 17 days
  16. LED Signal Tower SUPER SLIM(R) ME-A/MES-A Series
    PATLITE LED Signal Tower SUPER SLIM(R) ME-A/MES-A Series
    Ideal for ultra-slim and small equipment that uses an aluminum body. The gloves use a polycarbonate lens with excellent impact resistance and heat resistance. Prism-cut gloves diffuse the light source vividly and improve visibility. The body is made of aluminum and is rust resistant, keeping its ... Read More
    Rating:
    100%
    from S$77.99
    Min. 2 days
  17. Φ16 AP6S type Small indicator light Dome type
    IDEC Φ16 AP6S type Small indicator light Dome type
    Mounting Hole Diameter (Φmm)  16  Lens Shape  Dome shape  Protection Class  IP65  Main Unit Type  Integrated type  Light Source  LED  Shape  Round  Type of Connection  Round hole 16mm 
    from S$19.99
    Min. 123 days
  18. AP series LED type small indicator light Φ10 (round projection type)
    IDEC AP series LED type small indicator light Φ10 (round projection type)
    * The lens is fixed with a screw method. * LED cannot be replaced. * For AC / DC24V type, a separate transformer (model number: TWR512 / 522/542) can be used.
    Mounting Hole Diameter (Φmm)  10.1(+0.2~0)  Current Consumption (mA)  Specification  Direct type  Protection Class  IP65(IEC60529)  Shape  Round 
    Rating:
    100%
    from S$11.99
    Min. 124 days
  19. UP Series LED Type Small Indicator Light Diameter 6 / UP06 Type
    IDEC UP Series LED Type Small Indicator Light Diameter 6 / UP06 Type
    Mounting Hole Diameter (Φmm)  Light Source  LED  Shape  Round 
    Rating:
    100%
    from S$7.49
    Min. 2 days
  20. HW Series Pilot Light Φ22 (Large Dome LED)
    IDEC HW Series Pilot Light Φ22 (Large Dome LED)
    Terminal Shape  Mounting Hole Diameter (Φmm)  22  Rated Voltage (V)  AC/DC24  Protection Class  IP65  Light Source  LED  Shape  Round  Type of Connection  Round hole 22mm  Main Unit Type  Separate type 
    Rating:
    100%
    from S$53.99
    Min. 4 days
  21. UP series LED type small indicator light Φ7 (Round projection type built-in resistor)
    IDEC UP series LED type small indicator light Φ7 (Round projection type built-in resistor)
    Mounting Hole Diameter (Φmm)  Light Source  LED  Shape  Round 
    from S$8.49
    Min. 124 days
  22. LKEH-F series electronic sound alarm with LED signal lamp
    PATLITE LKEH-F series electronic sound alarm with LED signal lamp
    Large LED laminated signal light glove with built-in loud horn uses a polycarbonate lens with excellent impact resistance and heat resistance. Sufficient brightness considering that it can be installed in high places such as large equipment. With the protected glove unit protection characteristic... Read More
    Rating:
    100%
    from S$559.90
    Min. 2 days
  23. For Nicomini Thin Fax
    NIKKEI MFG For Nicomini Thin Fax
    When receiving and outputting, you will be notified by sound (if with a buzzer) and light. Because it is an LED, it has a long life and is maintenance-free. For confirmation of reception from a remote location.
    Material  (Body) ABS resin, (Glove) Acrylic resin  Operating Temperature Range (℃)  -10~50  Power Consumption (W)  1.7  Mass (g)  250  Number of LED (pieces)  Width W (mm)  45  Depth D (mm)  45  Outer Diameter (Φmm)  45  Height H (mm)  81  Rated Voltage (V)  AC100  Shape  Cylindrical  Specification  Indoor use only  Light Source  LED  Type  Thin LED rotating light  Light Color  Yellow  Working Voltage Range  ±10% 
    Rating:
    70%
    from S$85.99
    Min. 2 days
  24. Q series + LED + indicator light
    IDEC Q series + LED + indicator light
    from S$19.99
    Min. 248 days
  25. AP Series LED Type Small Indicator Light Φ8 (Round Type)
    IDEC AP Series LED Type Small Indicator Light Φ8 (Round Type)
    Mounting Hole Diameter (Φmm)  8.1(+0.2~0)  Protection Class  IP40  Light Source  LED  Shape  Round 
    from S$11.99
    Min. 4 days
  26. AP series LED small indicator Φ16 (round projection)
    IDEC AP series LED small indicator Φ16 (round projection)
    Operation Ambient Temperature (℃)  -20 to 55 (no freezing)  Reverse voltage (V)  100  Mounting Hole Diameter (Φmm)  16.2(0.2~0)  Ambient Humidity to Use  45 to 85% RH (no condensation)  Mass (g)  About 7.5  Protection Class  IP65  Light Source  LED  Shape  Round  Suitable Wire  Φ1.0 or 0.75mm 2 max 
    Rating:
    60%
    from S$16.99
    Min. 124 days
  27. AP Series LED Small Indicator Φ12 (Round Flat Type)
    IDEC AP Series LED Small Indicator Φ12 (Round Flat Type)
    The lens is fixed with a screw method.
    Mounting Hole Diameter (Φmm)  12.2(+0.2~0)  Protection Class  IP65  Light Source  LED  Shape  Round 
    Rating:
    100%
    from S$16.99
    Min. 4 days
  28. UP Series LED Type Small Indicator Light Φ7 (Round Flat Type Built-In Resistor)
    IDEC UP Series LED Type Small Indicator Light Φ7 (Round Flat Type Built-In Resistor)
    Compatible Panel Thickness (mm)  0.6~6  Rated Current (mA)  15  Mounting Hole Diameter (Φmm)  Protection Class  IP40  Light Source  LED  Shape  Round 
    Rating:
    95%
    from S$7.69
    Min. 124 days
  29. Wall-mounted Multi Color LED Lighting Type Multi Color Indicator Light Arrow LPAS Type
    Arrow(Schneider Electric) Wall-mounted Multi Color LED Lighting Type Multi Color Indicator Light Arrow LPAS Type
    Rated Voltage (V)  DC12  Light Source  LED  Type  Multicolored lights 
    Rating:
    100%
    from S$179.90
    Min. 2 days
  30. AP Series LED Type Small Indicator Light Diameter 12 (Round Protrusion Type)
    IDEC AP Series LED Type Small Indicator Light Diameter 12 (Round Protrusion Type)
    The lens is fixed with a screw method.
    Mounting Hole Diameter (Φmm)  12.2(0.2~0)  Protection Class  IP65  Light Source  LED  Shape  Round 
    from S$16.99
    Min. 2 days
  31. LED Signal Tower SUPER SLIM(R) MP/MPS Series
    PATLITE LED Signal Tower SUPER SLIM(R) MP/MPS Series
    Ideal for ultra-slim, small equipment with a lightweight resin body. The gloves are made of acrylic resin, which has excellent weather resistance and translucency. The unique prism structure and lens-cut gloves diffuse the light source vividly and improve visibility. The body is made of lightweig... Read More
    from S$85.99
    Min. 2 days
  32. Stacked LED indicator red yellow green
    Arrow(Schneider Electric) Stacked LED indicator red yellow green
    from S$179.90
    Min. 3 days
  33. <Built-in resistor> Mold frame type LED indicator
    SAKAZUME ELECTRIC <Built-in resistor> Mold frame type LED indicator
    Rated Current (mA)  1.5~2.5  Mounting Hole Diameter (Φmm)  Panel cut dimensions (mm)  8.2  Rated Voltage (V)  AC100~200  Lens Color  Green  Light Color  Green  Light Source  LED  Terminal Connection  Lead  Shape  Others  Material  Polycarbonate resin  LED Lamp  Φ3 
    Rating:
    80%
    from S$11.99
    Min. 2 days
  34. Mounting pole
    PATLITE Mounting pole
    Rotating lights, indicator lights, etc. can be installed.
    Rating:
    60%
    from S$58.99
    Min. 2 days
  35. Thin LED Wall-mounted Multilayer Signal Light WEP/WE Series
    PATLITE Thin LED Wall-mounted Multilayer Signal Light WEP/WE Series
    The newly developed LED irradiation structure enhances visibility from the side. A thin type that pursues integration with the device. Gloves: Uses polycarbonate lenses with excellent impact resistance and heat resistance. The visibility from the side is improved by the irradiation structure that... Read More
    Operating Temperature Range (℃)  -10~+55  Nominal Sectional Area (mm2 0.3  Lead Wire Length (mm)  1000  Vibration Resistance (m/s 2 19.6 30Hz JIS C 0911  Outer Diameter (Φmm)  90×37.5  Operating Voltage Range (V)  AC/DC21.6~26.4  Rated Voltage (V)  AC/DC24  Standard  CE marking, UL standard  Specification  Chrome plating specification  Material  Globe: Polycarbonate lens  Light Source  LED  Type  Lighting  Interface  Open collector  Leader line type  UL1007 
    Rating:
    100%
    from S$299.90
    Min. 2 days
  36. Stacked LED Signal Light Nico Tower
    NIKKEI MFG Stacked LED Signal Light Nico Tower
    A signal light that can also be used for rotating display. A signal light with a maximum of 5 stages and 5 colors. Ultra-bright LED is used as the light source. It consumes less power than a light bulb and is resistant to vibration, so it has a long life. Rest assured that each stage unit has a c... Read More
    Operating Temperature Range (℃)  -10~50  Type of Sign  3 points  Mounting Hole Diameter (Φmm)  Outer Diameter (Φmm)  46  Sound Pressure Level (dB)  70~85  Protection Class  IP54  Light Source  LED  Working Voltage Range  ±10% 
    from S$67.99
    Min. 8 days
  37. UP Series LED Type Small Indicator Light Φ10 (Round Flat Type Built-In Resistor)
    IDEC UP Series LED Type Small Indicator Light Φ10 (Round Flat Type Built-In Resistor)
    Mounting Hole Diameter (Φmm)  10  Light Source  LED  Shape  Round 
    from S$9.79
    Min. 124 days
  38. AP6S Series Small Indicator Light Φ16 (Rectangle)
    IDEC AP6S Series Small Indicator Light Φ16 (Rectangle)
    Mounting Hole Diameter (Φmm)  16  Light Source  LED  Shape  Long angle 
    from S$14.99
    Min. 6 days
  39. Network monitoring indicator NH-FB series
    PATLITE Network monitoring indicator NH-FB series
    from S$1,199.00
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 666

Set Ascending Direction