Small Size Indicator Lights
Other Related Pages
- SAKAZUME ELECTRIC 《Built-in Resistor》 Metal Frame Type Neon Indicator LightMounting Hole Diameter (Φmm) 8 Panel cut dimensions (mm) 8.2 Built-in lamp Discharge tube Light Source LED Terminal Connection Lead Shape Others
- SAKAZUME ELECTRIC <Built-in resistor> Mold frame type LED indicatorOperating Voltage Range (V) DC5~60 Panel cut dimensions (mm) Φ10.2
- IDEC AP Series LED Type Small Indicator Light Diameter 10 (Round Flat Type)The lens is fixed with a screw method.Mounting Hole Diameter (Φmm) 10.1(+0.2~0) Protection Class IP65(IEC60529) Light Source LED Shape Round
- Arrow(Schneider Electric) Ultra-small LED IndicatorLight Source LED Shape Warhead
- IDEC UP Series LED Type Small Indicator Light Diameter 7 (with Built-in Hood Type Resistor)Operation Ambient Temperature (℃) -20 to +55 (no icing) Storage Temperature (℃) -25 to +80 (no icing) Compatible Panel Thickness (mm) 0.6~6 Rated Current (mA) 15 Ambient Humidity to Use 45% to 85% (with no condensation) Mounting Hole Diameter (Φmm) 7 Protection Class IP40 Light Source LED Shape Round
- MARUYASU DENGYO Compact Indicator LightHeat Resistance Temperature (℃) 60
- PATLITE LED flash indicator LFH seriesBy adopting the LED indicator triple flash system with a compact and sophisticated design, it emits bright light and boasts high visibility even from a distance. An ultra-bright LED flash indicator that boasts high visibility outdoors and from a long distance. We have a lineup of specifications t... Read MoreOuter Diameter (Φmm) 100 Shape Cylindrical Location to Install Indoor / outdoor Light Source LEDfrom S$389.90Min. 2 days
- IDEC AP series LED type small indicator light Φ16 (round flat type)Operation Ambient Temperature (℃) -20 to 55 (no freezing) Reverse voltage (V) 100 Mounting Hole Diameter (Φmm) 16.2(0.2~0) Mass (g) About 7.5 Protection Class IP65 Light Source LED Shape Round Suitable Wire Φ1.0 or 0.75mm 2 max
- IDEC UP series LED type small indicator light Φ8 (Hood type built-in resistor)* If the current limiting resistor is not connected in series externally, the LED will be damaged.Mounting Hole Diameter (Φmm) 8 Protection Class IP40 Light Source LED Shape Round
- IDEC AP series LED small indicator Φ8 (round flat type)Protective structure: IP40 (IEC 60529) The lens is fixed by press-fitting.Mounting Hole Diameter (Φmm) 8.1(+0.2~0) Protection Class IP40 Light Source LED Shape Roundfrom S$9.79Min. 17 days
- IDEC Φ16 AP6S type Small indicator light Dome typeMounting Hole Diameter (Φmm) 16 Lens Shape Dome shape Protection Class IP65 Main Unit Type Integrated type Light Source LED Shape Round Type of Connection Round hole 16mmfrom S$19.99Min. 123 days
- IDEC AP series LED type small indicator light Φ10 (round projection type)* The lens is fixed with a screw method. * LED cannot be replaced. * For AC / DC24V type, a separate transformer (model number: TWR512 / 522/542) can be used.Mounting Hole Diameter (Φmm) 10.1(+0.2~0) Current Consumption (mA) 9 Specification Direct type Protection Class IP65(IEC60529) Shape Round
- IDEC UP Series LED Type Small Indicator Light Diameter 6 / UP06 TypeMounting Hole Diameter (Φmm) 6 Light Source LED Shape Round
- IDEC UP series LED type small indicator light Φ7 (Round projection type built-in resistor)Mounting Hole Diameter (Φmm) 7 Light Source LED Shape Roundfrom S$8.49Min. 124 days
- NIKKEI MFG For Nicomini Thin FaxWhen receiving and outputting, you will be notified by sound (if with a buzzer) and light. Because it is an LED, it has a long life and is maintenance-free. For confirmation of reception from a remote location.Material (Body) ABS resin, (Glove) Acrylic resin Operating Temperature Range (℃) -10~50 Power Consumption (W) 1.7 Mass (g) 250 Number of LED (pieces) 3 Width W (mm) 45 Depth D (mm) 45 Outer Diameter (Φmm) 45 Height H (mm) 81 Rated Voltage (V) AC100 Shape Cylindrical Specification Indoor use only Light Source LED Type Thin LED rotating light Light Color Yellow Working Voltage Range ±10%
- IDEC AP Series LED Type Small Indicator Light Φ8 (Round Type)Mounting Hole Diameter (Φmm) 8.1(+0.2~0) Protection Class IP40 Light Source LED Shape Roundfrom S$11.99Min. 4 days
- IDEC AP series LED small indicator Φ16 (round projection)Operation Ambient Temperature (℃) -20 to 55 (no freezing) Reverse voltage (V) 100 Mounting Hole Diameter (Φmm) 16.2(0.2~0) Ambient Humidity to Use 45 to 85% RH (no condensation) Mass (g) About 7.5 Protection Class IP65 Light Source LED Shape Round Suitable Wire Φ1.0 or 0.75mm 2 max
- IDEC AP Series LED Small Indicator Φ12 (Round Flat Type)The lens is fixed with a screw method.Mounting Hole Diameter (Φmm) 12.2(+0.2~0) Protection Class IP65 Light Source LED Shape Round
- IDEC UP Series LED Type Small Indicator Light Φ7 (Round Flat Type Built-In Resistor)Compatible Panel Thickness (mm) 0.6~6 Rated Current (mA) 15 Mounting Hole Diameter (Φmm) 7 Protection Class IP40 Light Source LED Shape Round
- IDEC AP Series LED Type Small Indicator Light Diameter 12 (Round Protrusion Type)The lens is fixed with a screw method.Mounting Hole Diameter (Φmm) 12.2(0.2~0) Protection Class IP65 Light Source LED Shape Roundfrom S$16.99Min. 2 days
- SAKAZUME ELECTRIC <Built-in resistor> Mold frame type LED indicatorRated Current (mA) 1.5~2.5 Mounting Hole Diameter (Φmm) 8 Panel cut dimensions (mm) 8.2 Rated Voltage (V) AC100~200 Lens Color Green Light Color Green Light Source LED Terminal Connection Lead Shape Others Material Polycarbonate resin LED Lamp Φ3
- IDEC UP Series LED Type Small Indicator Light Φ10 (Round Flat Type Built-In Resistor)Mounting Hole Diameter (Φmm) 10 Light Source LED Shape Roundfrom S$9.79Min. 124 days
- IDEC AP6S Series Small Indicator Light Φ16 (Rectangle)Mounting Hole Diameter (Φmm) 16 Light Source LED Shape Long anglefrom S$14.99Min. 6 days
- IDEC AP6S Series Small Indicator Light Φ16 (Round)Mounting Hole Diameter (Φmm) 16 Light Source LED Shape Roundfrom S$14.99Min. 124 days
- IDEC UP series LED type small indicator light Φ8 (Built-in round flat resistor)Mounting Hole Diameter (Φmm) 8 Light Source LED Shape Roundfrom S$10.99Min. 6 days
- IDEC UP series LED type small indicator light Φ10 (Hood type built-in resistor)Mounting Hole Diameter (Φmm) 10 Light Source LED Shape Roundfrom S$8.99Min. 124 days
- IDEC UP series LED type small indicator light Φ10 (Round projection type built-in resistor)Mounting Hole Diameter (Φmm) 10 Light Source LED Shape Roundfrom S$11.99Min. 124 days
- IDEC UP series LED type small indicator light Φ9 (Round flat type built-in resistor)Mounting Hole Diameter (Φmm) 9 Light Source LED Shape Roundfrom S$11.99Min. 14 days
- IDEC AP6S Series Small Indicator Light Φ16 (Square)Mounting Hole Diameter (Φmm) 16 Light Source LED Shape Squarefrom S$14.99Min. 6 days
- IDEC UP series LED type small indicator light Φ8 (hood type)Rated Current (mA) 15 Mounting Hole Diameter (Φmm) 8 Operating Voltage Range (V) DC12±10%、DC24±10% Specification Hood shape Protection Class IP40 Light Source LED Shape Round
- IDEC UP series LED type small indicator light Φ9 (Round projection type built-in resistor)Mounting Hole Diameter (Φmm) 9 Light Source LED Shape Roundfrom S$11.99Min. 24 days
- IDEC UP series LED type small indicator light Φ8 (Built-in protruding resistor)Mounting Hole Diameter (Φmm) 8 Light Source LED Shape Roundfrom S$10.99Min. 4 days
- IDEC AP series LED small indicator light Φ12 (round flat type)Mounting Hole Diameter (Φmm) 12 Rated Voltage (V) DC12 Light Source LED Shape Roundfrom S$17.99Min. 6 days
- IDEC UP series LED type small indicator light Φ9 (round protrusion)Mounting Hole Diameter (Φmm) 9 Light Source LED Shape Roundfrom S$6.49Min. 24 days
- IDEC UP series LED type small indicator light Φ10 (round flat type)Mounting Hole Diameter (Φmm) 10 Light Source LED Shape Roundfrom S$8.79Min. 24 days
- IDEC UP series LED small indicator Φ9 (round flat type)Mounting Hole Diameter (Φmm) 9 Light Source LED Shape Roundfrom S$8.99Min. 24 days
- IDEC UP series LED type small indicator light Φ8 (Round type)Mounting Hole Diameter (Φmm) 8 Light Source LED Shape Roundfrom S$9.29Min. 63 days
- PATLITE Battery-operated flash indicator PFHOverwhelming visibility. The flash pattern and blinking mode can be switched according to the usage scene such as indoor, outdoor, day and night. Ideal for alerting the surroundings and for various tasks. Indoor/outdoor Forward/horizontal (power switch facing downward) * Batteries sold separatelyWidth (mm) 101 Height (mm) 160 Length (mm) 191 Mass (g) 510 (excluding batteries) Material Globe: PC resin Protection Class IP55 (positive direction) Specification Magnet mounting, LED flash Battery Life Power mode 24 hours, Eco mode 100 hours