All Category

Large Size Indicator Lights

View : Grid List
Filter

15 Item(s)

Set Ascending Direction
  1. Large Indicator Light 30Φ Diffuse Type
    MARUYASU DENGYO Large Indicator Light 30Φ Diffuse Type
    Outer Diameter (Φmm)  80  Rated Voltage (V)  AC/DC24  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  IP65  Light Source  LED  Shape  Warhead 
    Rating:
    40%
    from S$38.99
    Min. 2 days
  2. HW Series Pilot Light Φ22 (Large Dome LED)
    IDEC HW Series Pilot Light Φ22 (Large Dome LED)
    Terminal Shape  Mounting Hole Diameter (Φmm)  22  Rated Voltage (V)  AC/DC24  Protection Class  IP65  Light Source  LED  Shape  Round  Type of Connection  Round hole 22mm  Main Unit Type  Separate type 
    Rating:
    100%
    from S$53.99
    Min. 4 days
  3. Large Indicator Lamp 30Φ Dome Type Lens
    MARUYASU DENGYO Large Indicator Lamp 30Φ Dome Type Lens
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$3.49
    Min. 9 days
  4. Large Indicator Light 30Φ Disk Shape
    MARUYASU DENGYO Large Indicator Light 30Φ Disk Shape
    Outer Diameter (Φmm)  80  Rated Voltage (V)  AC/DC24  RoHS directive (corresponding to 10 substances)  Correspondence  Light Source  LED  Shape  Warhead 
    from S$97.99
    Min. 12 days
  5. LH Series Surface Mounted Indicator Light Large Dome Type
    IDEC LH Series Surface Mounted Indicator Light Large Dome Type
    Surface mounting type that does not affect the equipment layout inside the mounting. Wiring is done by pulling out the cable directly from the product to ensure waterproofness.
    Protection Class  IP67 
    from S$199.90
    Min. 34 days
  6. Large LED indicator
    Arrow(Schneider Electric) Large LED indicator
    Outer Diameter (Φmm)  170  Shape  Cylindrical  Light Source  LED 
    Rating:
    100%
    from S$389.90
    Min. 6 days
  7. Large LED Nicomore
    NIKKEI MFG Large LED Nicomore
    Earth-friendly rotating light. About one-third of the electricity bill compared to the same class light bulb type 160 ultra-bright LEDs (128 for green and blue) are placed on the original two-stage reflector. By securing a large light emitting area, visibility from the vertical direction is also ... Read More
    Operating Temperature Range (℃)  -10~50  Outer Diameter (Φmm)  170  Protection Class  IP23  Light Source  LED  Type  Large LED rotating light  Shape  Warhead 
    from S$339.90
    Min. 3 days
  8. Large LED flash indicator XME type
    PATLITE Large LED flash indicator XME type
    Fresnel lens with high visibility. Excellent visibility even from a distance It can be used with reduced dazzling even at night due to the dimming function (low voltage specification only) CE marking adaptation
    Mass (kg)  1.8  Number of Blinks (Times / Minute)  110 + 10 (triple flash)  Outer Diameter (Φmm)  187  Standard  CE marking  Material  Globe: Polycarbonate resin  Light Source  LED  Shape  Warhead 
    Discontinued
  9. Large indicator lamp 30Φ dome shape
    MARUYASU DENGYO Large indicator lamp 30Φ dome shape
    Rating:
    90%
    Discontinued
  10. Large flash indicator
    Arrow(Schneider Electric) Large flash indicator
    Outer Diameter (Φmm)  170  Shape  Cylindrical  Light Source  Light bulb 
    Discontinued
  11. Large xenon lamp XM type
    PATLITE Large xenon lamp XM type
    Triple flash large xenon lamp ideal for large vehicles and road construction vehicles. Gloves: Using a hard plastic xenon discharge tube with excellent vibration and shock resistance, vibration has almost no effect on the lamp life. The Fresnel lens diffuses light efficiently and greatly improves... Read More
    Viewing distance  1000 or more  Number of Blinks (Times / Minute)  110 (triple flash)  Outer Diameter (Φmm)  187  Specification  Drip-proof  Material  Globe: Hard plastic  Protection Class  IP23  Light Source  Light bulb  Shape  Warhead 
    Discontinued
  12. Large LED Nicomore wireless specifications
    NIKKEI MFG Large LED Nicomore wireless specifications
    Remote control is possible with a wireless remote control! Operable distance of about 100m Earth-friendly rotating light. About one-third of the electricity bill compared to the same class light bulb type 160 ultra-bright LEDs (128 for green and blue) are placed on the original two-stage reflecto... Read More
    Operating Temperature Range (℃)  -10~50  Protection Class  IP23  Type  Large LED rotating light 
    Discontinued
View : Grid List
Filter

15 Item(s)

Set Ascending Direction