All Category

Explosion-proof Construction

Other Related Pages

View : Grid List
Filter

10 Item(s)

Set Ascending Direction
  1. EB3L lamp barrier (intrinsically safe explosion-proof structure) Indicator light
    IDEC EB3L lamp barrier (intrinsically safe explosion-proof structure) Indicator light
    Rated Voltage (V)  DC12  Type  Explosion-proof light  Light Source  LED  Shape  Round 
    from S$55.99
    Min. 44 days
  2. EB3L type lamp barrier (intrinsically safe explosion-proof structure)
    IDEC EB3L type lamp barrier (intrinsically safe explosion-proof structure)
    Sound Pressure Level (dB)  75 or more (at 1m)  Protection Class  IP20 
    from S$169.90
    Min. 21 days
  3. Φ215 direct explosion-proof bulb rotating light Arrow ABL type
    Arrow(Schneider Electric) Φ215 direct explosion-proof bulb rotating light Arrow ABL type
    Type  Explosion-proof light  Light Source  Light bulb 
    from S$1,999.00
    Min. 6 days
  4. Explosion-proof LED flash indicator light REL series
    PATLITE Explosion-proof LED flash indicator light REL series
    Explosion-proof structure Explosion-proof structure conforming to TIIS standard. Gloves: Hard transparent glass Body: Aluminum die-cast is used, and the beautiful background is painted. It can be used as a warning in places where there is a risk of ignition and explosion, such as gas equipment, p... Read More
    from S$2,299.00
    Min. 3 days
  5. EB3L lamp barrier (intrinsically safe explosion-proof structure) Small indicator light
    IDEC EB3L lamp barrier (intrinsically safe explosion-proof structure) Small indicator light
    Type  Explosion-proof light  Shape  Round 
    from S$8.49
    Min. 253 days
  6. EB3L lamp barrier (intrinsically safe explosion-proof structure)
    IDEC EB3L lamp barrier (intrinsically safe explosion-proof structure)
    126 types of indicator lights and buzzers are available for all explosive gases and zone 0. Illuminated pushbutton switch and selector switch can be used in combination with the EB3C type relay barrier.
    Light Source  LED  Light Color  pure white 
    from S$35.99
    Min. 6 days
  7. Φ200 direct explosion-proof bulb rotating light Arrow AXS-P type
    Arrow(Schneider Electric) Φ200 direct explosion-proof bulb rotating light Arrow AXS-P type
    Type  Explosion-proof light  Light Source  Light bulb 
    Discontinued
  8. Explosion-proof laminated signal light
    PATLITE Explosion-proof laminated signal light
    Explosion-proof laminated signal light ideal for places where there is a risk of ignition such as oil plants and chemical factories. Explosion-proof structure that conforms to the technical standards of domestic explosion-proof standards. It can be used in explosive gas classification C such as h... Read More
    Operating Temperature Range (℃)  -20 to +50 (no icing)  Outer Diameter (Φmm)  140  Operating Humidity Range  45 to 85 (no condensation)  Number of Blinks (Times / Minute)  60±12  Vibration Resistance (m/s 2 9.8  Protection Class  IP66  Light Source  LED  Specification  Pressure 80-110Kpa  Operating Voltage Range (V)  Rated voltage ± 10%, 50 / 60Hz  Type  lighting blinking 
    Discontinued
  9. Explosion-proof rotating light
    PATLITE Explosion-proof rotating light
    A compact yet powerful rotating flash, a low-priced explosion-proof type rotating warning light. It can be used as a warning in places where there is a risk of ignition and explosion, such as gas equipment, painting factories, and oil plants. It is a low-priced, compact, lightweight compact desig... Read More
    Outer Diameter (Φmm)  227  Mass (kg)  6.5  Type  Explosion-proof light  Light Source  Light bulb 
    Discontinued
View : Grid List
Filter

10 Item(s)

Set Ascending Direction