Stacked Signal Lights
Other Related Pages
- PATLITE LED Signal Tower SUPER SLIM(R) ME-A/MES-A SeriesIdeal for ultra-slim and small equipment that uses an aluminum body. The gloves use a polycarbonate lens with excellent impact resistance and heat resistance. Prism-cut gloves diffuse the light source vividly and improve visibility. The body is made of aluminum and is rust resistant, keeping its ... Read More
- PATLITE LKEH-F series electronic sound alarm with LED signal lampLarge LED laminated signal light glove with built-in loud horn uses a polycarbonate lens with excellent impact resistance and heat resistance. Sufficient brightness considering that it can be installed in high places such as large equipment. With the protected glove unit protection characteristic... Read More
- PATLITE LED Signal Tower SUPER SLIM(R) MP/MPS SeriesIdeal for ultra-slim, small equipment with a lightweight resin body. The gloves are made of acrylic resin, which has excellent weather resistance and translucency. The unique prism structure and lens-cut gloves diffuse the light source vividly and improve visibility. The body is made of lightweig... Read Morefrom S$85.99Min. 2 days
- PATLITE Thin LED Wall-mounted Multilayer Signal Light WEP/WE SeriesThe newly developed LED irradiation structure enhances visibility from the side. A thin type that pursues integration with the device. Gloves: Uses polycarbonate lenses with excellent impact resistance and heat resistance. The visibility from the side is improved by the irradiation structure that... Read MoreOperating Temperature Range (℃) -10~+55 Nominal Sectional Area (mm2) 0.3 Lead Wire Length (mm) 1000 Vibration Resistance (m/s 2) 19.6 30Hz JIS C 0911 Outer Diameter (Φmm) 90×37.5 Operating Voltage Range (V) AC/DC21.6~26.4 Rated Voltage (V) AC/DC24 Standard CE marking, UL standard Specification Chrome plating specification Material Globe: Polycarbonate lens Light Source LED Type Lighting Interface Open collector Leader line type UL1007
- NIKKEI MFG Stacked LED Signal Light Nico TowerA signal light that can also be used for rotating display. A signal light with a maximum of 5 stages and 5 colors. Ultra-bright LED is used as the light source. It consumes less power than a light bulb and is resistant to vibration, so it has a long life. Rest assured that each stage unit has a c... Read MoreOperating Temperature Range (℃) -10~50 Type of Sign 3 points Mounting Hole Diameter (Φmm) 4 Outer Diameter (Φmm) 46 Sound Pressure Level (dB) 70~85 Protection Class IP54 Light Source LED Working Voltage Range ±10%from S$67.99Min. 8 days
- Arrow(Schneider Electric) Diameter 100 LED Indicator Light XVR3 Type AC100-230Vfrom S$199.90Min. 5 days
- IDEC LD6A type LED laminated indicator direct mounting typeOuter Diameter (Φmm) 60 Rated Voltage (V) AC/DC24 Light Source LEDfrom S$149.90Min. 104 days
- NIKKEI MFG LED laminated lamp Φ46 / Nico Tower prism (multicolor)It emits multiple colors in one stage. Wide range of brightness using the industry's first prism. It emits four colors of red, yellow, green, and blue in one step, and clears when it is off. Even in bright places, the emission color can be clearly identified by using clear gloves and prisms. ... Read MoreNumber of Tiers 1 Number of LED (pieces) 3 (Φ5) × 4 colors Outer Diameter (Φmm) 49.8 Light Source LED Light Color Red / yellow / green / bluefrom S$97.99Min. 2 days
- PATLITE Laminated information indicator LA6 seriesFrom equipment that notifies equipment abnormalities to information display terminals in the visualization era. Information display style in the future. In the past, the status display of the device was only notified by light and sound, but "Revolite" can newly express the operation pro... Read MoreNumber of Blinks (Times / Minute) 60±2from S$459.90Min. 3 days
- Arrow(Schneider Electric) Φ60 pole mounting / Standard L bracket with laminated buzzer LED indicator light Arrow LEUT type LEUTB / LEUTWBOuter Diameter (Φmm) 60 Light Source LEDfrom S$199.90Min. 7 days
- IDEC LD6A LED stacked indicator pole mounting type (with L-shaped bracket)Outer Diameter (Φmm) 60 Rated Voltage (V) AC/DC24 Light Source LEDfrom S$199.90Min. 104 days
- Arrow(Schneider Electric) Φ60 Pole Mounting / Standard L Bracket Stacked Lighting LED Indicator Arrow LEUT Type LEUTOuter Diameter (Φmm) 60 Light Source LEDfrom S$159.90Min. 6 days
- PATLITE LED Signal Tower LS7 SeriesA smart and smooth body laminated signal light that enhances harmony with the equipment. Buzzer sound heard in various environments M12 connector Wiring & stackable structure No need for relay box & easy installation High contrast display, free combination of emission colors, clear displa... Read MoreOperating Temperature Range (℃) -30~60 Outer Diameter (Φmm) 70 Rated Voltage (V) AC/DC24 Type of Sign Direct mounting Location to Install For indoor lines Light Source LEDfrom S$159.90Min. 108 days
- NIKKEI MFG LED laminated lamp Φ22 / Nico Tower PetitA uniquely designed laminated lamp that integrates a Fresnel lens and a refraction prism. It is the smallest in the industry, and the main body is lightweight with an aluminum decorative pipe. It can be used for small precision equipment such as medical equipment and inspection equipment. * A sep... Read MoreOuter Diameter (Φmm) 22 Number of LED (pieces) CHIP×2 Specification Clear lens Rated Voltage (V) DC24 Light Source LED Function Lighting
- Arrow(Schneider Electric) Φ60 Stacked LED indicator (directly attached) 24Vfrom S$129.90Min. 44 days
- PATLITE LED Large Multilayer Signal Light LGE SeriesWith triple reflection, it has excellent visibility from a distance and is ideal for mounting on large equipment and high places. Gloves: Uses polycarbonate lenses with excellent impact resistance and heat resistance. A triple reflection system with sufficient brightness and improved visibility f... Read Morefrom S$249.90Min. 123 days
- Inaba denki Sangyo Signal watcher (SE-SW001A)Realization of "visualization of equipment" such as operation monitoring! IoT can be retrofitted to laminated indicator lights of each company regardless of manufacturer. Can be attached to most laminated indicator lights in Japan and overseas. The existing indicator light can be left a... Read MoreStorage Temperature Range (℃) -20~60 Storage Humidity Range 20% to 95% + RH (no condensation) Mass (g) 30 Dimension (mm) 70 x 34 x 16 (housing)from S$469.90Min. 4 days
- PATLITE Unit type signal tower KUS series base/buzzer unitOuter Diameter (Φmm) Corner 70 Material Globe: Polycarbonate resin Protection Class IP54 Lead Wire Length (mm) Power line: 400, signal line: 350from S$69.99Min. 2 days
- Arrow(Schneider Electric) Φ60 stacked LED indicator light + buzzer (pole) 24Vfrom S$299.90Min. 5 days
- Inaba denki Sangyo Signal watcher (KIT-SWG01)Realization of "visualization of equipment" such as operation monitoring! IoT can be retrofitted to laminated indicator lights of each company regardless of manufacturer. Can be attached to most laminated indicator lights in Japan and overseas. The existing indicator light can be left a... Read Morefrom S$1,999.00Min. 3 days
- Arrow(Schneider Electric) Φ60 stacked LED indicator light + buzzer + flashing (pole) 24Vfrom S$299.90Min. 5 days
- NIKKEI MFG LED laminated lamp Φ66 / Nico Tower (single color / outdoor)Outdoor compatible specifications, and the industry's first rotary operation type. Achieves outdoor-friendly brightness with a Fresnel lens and rotating motion that is more visible than blinking. For outdoor specifications, weatherproof sealing material and stainless steel mounting screws are... Read MoreOuter Diameter (Φmm) 66 Number of LED (pieces) 8(Φ5) Rated Voltage (V) AC/DC24 Light Source LEDfrom S$199.90Min. 9 days
- Arrow(Schneider Electric) Super LED sign towerΦ60 laminated LED indicator lightSignal Line Contact Capacity 24 VDC or more 25 mA or more Outer Diameter (Φmm) 60 Light Source LEDfrom S$169.90Min. 6 days
- Arrow(Schneider Electric) Φ100 Laminated LED indicator Direct-mounted laminated horn speaker type Electronic sound / voice synthesis alarm built-in typeThe display unit can be stacked in 1 to 3 stages, and the color arrangement can be freely rearranged. Since the leader wire of each layer corresponds to each unit, it can be recombined without changing the wiring. The LED indicator light can be switched between lighting and blinking for each laye... Read MoreOuter Diameter (Φmm) 100 Lead Wire Length (mm) 500 Mounting Direct attachment Tone Horn speaker Protection Class IP64 Light Source LED Interface NPN open collector Sound Pressure Level (dB) Up to 102 (1m forward) Operation lighting blinking)from S$599.90Min. 34 days
- Arrow(Schneider Electric) Φ40 stacked LED indicator light + buzzer (pole) 24Vfrom S$199.90Min. 5 days
- Inaba denki Sangyo Signal watcher (NE-GW001A)Realization of "visualization of equipment" such as operation monitoring! IoT can be retrofitted to laminated indicator lights of each company regardless of manufacturer. Can be attached to most laminated indicator lights in Japan and overseas. The existing indicator light can be left a... Read MoreMass (g) About 150 rated power (mW) 1150 Number of connections Connection from Modbus server: Up to 4from S$879.90Min. 4 days