The EL sheet is a sheet-like illuminant used for the backlight of wristwatches. You can cut it to your favorite design. Select a dedicated inverter (sold separately) according to the light emitting area.
* The light emitting sheet can be cut freely, but please note that the life of the light emit... Read More
Mass (g) 545 (± 10%) AC adapter not included Allowable Voltage Range (V) AC90 to 264 (when using AC adapter) Protection Class IP20 Location to Install Indoor Mounting Side Positive direction
Operation Ambient Temperature (℃) -20~+50 Storage Temperature Range (℃) -30~+60 Mass (g) 140(±10%) Storage Humidity Range 90% RH or less, no condensation Ambient Humidity to Use 90% RH or less, no condensation Rated Voltage (V) DC 5V (USB bus power) Allowable Voltage Range DC 5V±5% Protection Class IP65(IEC 60529)/NEMA TYPE 4X,13 Location to Install Indoor Display LED ON / OFF / Pattern lighting (4 types) Mounting Side Positive direction Communication Protocol USB2.0 Full Speed Rated current consumption (A) Up to 500mA
* We do not accept pole cuts. It cannot be cut with a pole cutter. * Please use a jigsaw, saw, jigsaw, etc. * Be careful when handling tools and poles during and after cutting.
Cause display that cannot be understood by warning sounds or rotating lights. Trouble and the number of production can be seen at a glance by displaying characters. Achieve advanced process management by displaying accurate information.
Achieves "visualization" in the factory. It can be... Read More
Operating Temperature (℃) 0~40 Pixel Pitch 1.2×1.6mm Number of Display Characters 12 characters Resolution 384×32 Operating Humidity (%) 40~80 Screen Size 468.2×50.3mm Maximum brightness (cd / m 2 ) 700 Power adapter AC100V(50/60Hz)、DC24V Power Consumption (W) About 20 Usable applications Corresponding Excel version: 2016, 2019 Interface General-purpose input/output terminal Supported OS Windows10
Don't miss receiving emergency information! Eliminates the hassle and hassle of checking emails. It enables thorough notification of emergency contact and speedy response.
Two-color LED emits light even though it has two legs. The color changes just by changing the direction of the electrodes. With resistor.
* When creating an LED circuit, be sure to insert the attached resistor into the circuit before use.
Standard Current (mA) 20 Positioning Angle (°) 100 Light Source LED
A cylindrical non-porous buzzer is used to achieve 360 ° omnidirectional resonance. Although it is a non-perforated speaker, it achieves a sound pressure that surpasses that of conventional models. A new buzzer sound that is easy for people to hear.
As a status display of industrial equipment.
Size Φ70 Suitable Model For LR7 Length (mm) 70 Trusco Part No. 835-8308 Height (mm) 53.5 Mass (g) 69 Power Consumption (W) 1 Width (mm) 70 Material Buzzer case: Polycarbonate (PC)
This is a command program with expanded functions and stability not found in the RSH command installed as standard in the OS to support operations using network monitoring indicators.
When an indoor fax arrives, the output paper is detected and notified by light. Easy to install and compact design. If the sensor can be fixed, it can also be used to detect output paper (cards, pamphlets, etc.) other than fax. For confirmation of reception in a remote place or a noisy place
Operation Ambient Temperature (℃) -20~+50 Mass (kg) 0.06 (± 10% tolerance) Ambient Humidity to Use 90% RH or less, no condensation Globe Type PC (flame retardant grade V-2)