All Category

Passive Components

View : Grid List
Filter

Items 1 - 40 of 176699

Set Ascending Direction
  1. VCC VAOL series UV LED
    VCC (VISUAL COMMUNICATIONS COMPANY) VCC VAOL series UV LED
    from S$24.99
    Min. 2 days
  2. SB221NC
    NKK SWITCHES (Nippon Kaiheiki Kogyou) SB221NC
    from S$10.99
    Min. 3 days
  3. MB2065SB1W01-DA
    NKK SWITCHES (Nippon Kaiheiki Kogyou) MB2065SB1W01-DA
    from S$16.99
    Min. 3 days
  4. TC7660CPA
    MICROCHIP TC7660CPA
    from S$1.99
    Min. 3 days
  5. TRN 3-1212
    TRACO POWER TRN 3-1212
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$39.99
    Min. 12 days
  6. OL5191M-LC
    LAPIS OL5191M-LC
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$24,990.00
    Min. 12 days
  7. Aluminum Electrolytic Capacitor 105 Celsius Product
    Nippon Chemi Con Aluminum Electrolytic Capacitor 105 Celsius Product
    Type  Electrolytic capacitor  Series  KMG  Capacity tolerance (%)  ±20(M) 
    Rating:
    95%
    from S$3.09
    Min. 2 days
  8. RV24 Series Carbon-based Variable Resistor (Potentiometer for Commercial Equipment)
    Tokyo Cosmos Electric (TOCOS) RV24 Series Carbon-based Variable Resistor (Potentiometer for Commercial Equipment)
    It is a JIS compliant product.
    Tightening Capacity  (Nut) 1470mN , m max [15kgf , cm max]  Resistance  (Residual) 3Ω or less  Contact Resistance (Ω)  (change) Less than 3% or 3Ω greater  Operating Temperature Range (℃)  -10~+85  Insulation Resistance (MΩ)  100 or more (DC1000V)  Solderability  235℃、5sec  Diameter (Φmm)  24.6±0.5  Rotational Torque (mN・m[gfcm])  5~30[51~306]  Stop Strength (mN.min [kgf.cm min])  900[9.18]  Withstand Voltage  AC1000V for 1 minute  Resistor  Carbon coating  Shaft Shape  Groove  Included Accessories  Mounting nut, flat washer, spring washer  Switch  None  Shape  Panel mount type  Type  Single AXIS single type  Resistance Tolerance (%)  ±10 
    Rating:
    90%
    from S$8.79
    Min. 2 days
  9. RV30 Series Carbon Variable Resistor (for Potentiometer Communication Equipment)
    Tokyo Cosmos Electric (TOCOS) RV30 Series Carbon Variable Resistor (for Potentiometer Communication Equipment)
    It is a JIS compliant product.
    Tightening Capacity  (Nut) 1470mN , m max [15kgf , cm max]  Resistance  (Residual) 3Ω or less  Feature  (Resistance change) Linear type  Contact Resistance (Ω)  (change) Less than 3% or 3Ω greater  Operating Temperature Range (℃)  -10~+85  Insulation Resistance (MΩ)  100 or more (DC1000V)  Stop Strength (mN.min [kgf.cm min])  1000[10.2]  Shaft Length (mm)  20  Shaft Length L (mm)  20  Solderability  235℃、5sec  Dimension (Φmm)  30  Diameter (Φmm)  31±1  Rotational Torque (mN・m[gfcm])  5~30[51~306]  Withstand Voltage  AC1000V for 1 minute  Resistor  Carbon coating  Specification  Carbon-based  Shaft Shape  Groove  Resistance Change Characteristics  Linear  Included Accessories  Mounting nut, flat washer, spring washer  Switch  None  Shape  Panel mount type  Type  Single AXIS single type  Resistance Tolerance (%)  ±10 
    Rating:
    98%
    from S$12.99
    Min. 2 days
  10. RA30 Series Roll Variable Resistor (for Potentiometer Communal Equipment)
    Tokyo Cosmos Electric (TOCOS) RA30 Series Roll Variable Resistor (for Potentiometer Communal Equipment)
    It is a JIS compliant product.
    Rotation Angle (°)  (Mechanical) 300 ± 5  Feature  (Resistance change) Linear type  Operating Temperature Range (℃)  -10~+100  Insulation Resistance (MΩ)  100 or more (500V DC)  Stop Strength (mN.min [kgf.cm min])  1000[10.2]  Rated Power (W)  2.5(40℃)  Shaft Length L (mm)  20  Shaft Length (mm)  20±1  Solderability  235℃、3sec  Diameter (Φmm)  31±1  Rotational Torque (mN・m[gfcm])  7~30[70.1~306]  Withstand Voltage  AC500V for 1 minute  RoHS directive (corresponding to 10 substances)  Correspondence  Shaft Shape  Groove  Resistance Change Characteristics  Linear  Specification  No tap  Switch  None  Shape  Panel mount type  Type  Single AXIS single type  Resistor  Winding  Resistance Tolerance (%)  ±10 
    Rating:
    87%
    from S$17.99
    Min. 2 days
  11. GF063 series single rotation type cermet trimmer (trimmer potentiometer)
    Tokyo Cosmos Electric (TOCOS) GF063 series single rotation type cermet trimmer (trimmer potentiometer)
    Wide variety of high performance and high reliability (adoption of precious metal alloy multi-contact wiper) With automatic adjustment compatible type, easy insertion of adjustment driver is possible. With a sealed structure, cleaning with various cleaning liquids is possible. The shaft diameter ... Read More
    Contact Resistance (Ω)  (Change) Less than 1% or 1Ω greater  Rotation Angle (°)  (Electrical) 210±10 (Mechanical) 250±10  Resistance  (Residual) 1% or 1Ω or less  Temperature Coefficient  (Resistance) ± 100ppm / ℃  Operating Temperature Range (℃)  -55~+125  Rated Power (W)  0.5(70℃)、0(125℃)  Rotational Torque (mN・m[gfcm])  0.98~19.6[10~200]  Insulation Resistance (MΩ)  1000 or more (500V DC)  Stop Strength (mN.min [kgf.cm min])  49.0[0.5]  Withstand Voltage  900V AC for 1 minute  Resistance Change Characteristics  Linear type  Implementation method  Through hole  Shape  Top adjustment  Resistor  cermet  Resistance Tolerance (%)  ±20(±10) 
    Rating:
    92%
    from S$0.75
    Min. 2 days
  12. RV16 Series Potentiometer for Industrial Equipment
    Tokyo Cosmos Electric (TOCOS) RV16 Series Potentiometer for Industrial Equipment
    It is a JIS compliant product.
    Resistance  (Residual) 3Ω or less  Feature  (Resistance change) Linear type  Contact Resistance (Ω)  (change) Less than 3% or 3Ω greater  Operating Temperature Range (℃)  -10~+85  Rated Power (W)  0.1(40℃)、0(85℃)  Insulation Resistance (MΩ)  100 or more (DC500V)  Diameter (Φmm)  16.8±0.5  Solderability  235℃、5sec  Rotational Torque (mN・m[gfcm])  2~20[20.4~357]  Stop Strength (mN.min [kgf.cm min])  300[3.06]  Withstand Voltage  AC500V for 1 minute  Resistor  Carbon coating  Specification  Carbon-based  Shaft Shape  Groove  Resistance Change Characteristics  Linear  Type  Single AXIS single type  Resistance Tolerance (%)  ±10 
    Rating:
    88%
    from S$8.79
    Min. 2 days
  13. Mold knob  K-2901
    SATO PARTS Mold knob K-2901
    Color (Body)  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Phenol  Applicable Standard  RoHS compliant 
    Rating:
    100%
    from S$5.39
    Min. 2 days
  14. Low voltage phase advance capacitor
    Panasonic Low voltage phase advance capacitor
    Resin mold dry (oilless dry type) that is easier to use and safer
    Operating Temperature Range (℃)  -25~+45  Capacity tolerance (%)  -5~+15  Dimension C (mm)  114  Rated Voltage (V)  200  Withstand Voltage (V)  AC350 between terminals (10 seconds)  Conformed Standard  JIS C 4901-2000  Type  With lead wire (L)  Number of Phases  Three-phase 
    Rating:
    94%
    from S$32.99
    Min. 2 days
  15. 105 ° C electrolytic capacitor
    TOSHIN INDUSTRIAL 105 ° C electrolytic capacitor
    Highly stabilized aluminum electrolytic capacitor with guaranteed life characteristics of 105 ° C and 2000 hours
    Operating Temperature Range (℃)  -40~+105  Rated Life (hours)  2000  Type  Electrolytic capacitor  Capacity tolerance (%)  ±20 
    Rating:
    97%
    from S$6.69
    Min. 2 days
  16. Multilayer ceramic capacitor
    Murata Manufacturing Multilayer ceramic capacitor
    A standard multilayer ceramic capacitor for circuits such as bypass applications. For general electronic devices.
    Operating Temperature Range (℃)  -55~+125  Cell Spacing (mm)  2.54  Type  Ceramic capacitor  Rated Voltage (V)  DC50  Capacity tolerance (%)  ±10 
    Rating:
    93%
    from S$8.79
    Min. 2 days
  17. Ceramic capacitor
    No Brand Ceramic capacitor
    Rating:
    91%
    from S$4.79
    Min. 2 days
  18. Mold Knob K-1
    SATO PARTS Mold Knob K-1
    Size  Dimension A (Φmm)  Dimension D (Φmm)  Dimension D (mm)  Dimension G (Φmm)  Dimension C (mm)  Dimension B (Φmm)  Dimension I (mm)  Dimension H (Φmm)  Dimension E (mm)  Dimension B (mm)  Dimension F (mm)  Dimension C (Φmm)  Dimension H (mm)  Dimension J (mm)  Dimension G (mm)  Head Diameter (Φmm)  22.5  Height (mm)  24  Bottom Diameter (mm)  35  Color (Body)  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Recommended Tool  Hexagon wrench (nominal 2)  Set Screw  M4  Material (Main Unit)  Phenol  Specification  Plate pasting  Applicable Standard  RoHS compliant 
    Rating:
    89%
    from S$7.99
    Min. 2 days
  19. Low voltage phase advance capacitor
    Panasonic Low voltage phase advance capacitor
    Operating Temperature Range (℃)  -25~+45  Capacity tolerance (%)  -5~+15  Rated Voltage (V)  200  Conformed Standard  JIS C 4901-2000  Type  With drawer terminal (T)  Number of Phases  Three-phase 
    Rating:
    90%
    from S$32.99
    Min. 2 days
  20. CR2354/B
    Panasonic CR2354/B
    from S$3.49
    Min. 12 days
  21. Roll Type Variable Resistor RA25 Series
    Tokyo Cosmos Electric (TOCOS) Roll Type Variable Resistor RA25 Series
    It is a JIS compliant product.
    Heat Resistance  (Solder) 350 ℃ 3.5 seconds  Cold resistance  -10 ℃, 1 hour no load  Operating Temperature Range (℃)  -10~+100  Rated Power (W)  1.2(40℃)  Insulation Resistance (MΩ)  100 or more (DC500V)  Diameter (Φmm)  25  Mechanical Rotation Angle (°)  300±5  Withstand Voltage (V/min)  500  Rotational Torque (mN・m[gfcm])  7~30[71.4~306]  Temperature Characteristics  85 ° C 5 hours no load  RoHS directive (corresponding to 10 substances)  Correspondence  Shaft Shape  Groove  Resistance Change Characteristics  Linear  Shape  Panel mounting type  Strength  Stop / 1mN ・ min  Resistance Tolerance (%)  ± 10 (custom order ± 5, ± 2, ± 1) 
    Rating:
    92%
    from S$16.99
    Min. 2 days
  22. Mold Knob K-3
    SATO PARTS Mold Knob K-3
    Dimension J (mm)  Dimension H (mm)  Dimension C (Φmm)  Dimension F (mm)  Dimension C (mm)  Dimension D (Φmm)  Dimension B (mm)  Dimension D (mm)  Dimension H (Φmm)  Dimension I (mm)  Dimension E (mm)  Size  Dimension A (Φmm)  Dimension G (Φmm)  Dimension B (Φmm)  Dimension G (mm)  Height (mm)  18  Head Diameter (Φmm)  18  Bottom Diameter (mm)  25  Color (Body)  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Recommended Tool  Hexagon wrench (nominal 2)  Set Screw  M4  Material (Main Unit)  Phenol  Specification  Plate pasting  Applicable Standard  RoHS compliant 
    Rating:
    100%
    from S$8.49
    Min. 2 days
  23. 105 ° C audio electrolytic capacitor KT series
    Nichicon 105 ° C audio electrolytic capacitor KT series
    Operating Temperature Range (℃)  -55~+105  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Electrolytic capacitor  Capacity tolerance (%)  ±20 
    Rating:
    85%
    from S$9.89
    Min. 2 days
  24. Polypropylene film capacitor
    TOSHIN INDUSTRIAL Polypropylene film capacitor
    Operating Temperature Range (℃)  -40~+85  Dielectric Loss Tangent  0.1% MAX (at 20℃,1kHz)  Rated Voltage (V)  100  Type  Film capacitor  Capacity tolerance (%)  ±5 
    Rating:
    100%
    from S$6.49
    Min. 2 days
  25. Carbon-based Variable Resistor RV24 Series
    Tokyo Cosmos Electric (TOCOS) Carbon-based Variable Resistor RV24 Series
    It is a JIS compliant product.
    Heat Resistance  (Solder) 350 ℃ 3 seconds  Cold resistance  -10 ℃, 1 hour no load  Operating Temperature Range (℃)  -10~+85  Insulation Resistance (MΩ)  100 or more (1000V DC)  Withstand Voltage (V/min)  1000  Diameter (Φmm)  24  Electrical Rotation Angle (°)  280±10  Mechanical Rotation Angle (°)  300±5  Shaft Shape  Groove  Temperature Characteristics  No load at 85 ° C for 30 minutes  Resistance Value (Ω)  Total / 50-2M, residual / 3 or less  Resistance Tolerance (%)  ±10 
    Rating:
    88%
    from S$7.99
    Min. 2 days
  26. Multi Dial
    SAKAE TSUSHIN KOGYO Multi Dial
    Applicable shaft diameter (Φmm)  Reading  analog 
    Rating:
    100%
    from S$56.99
    Min. 2 days
  27. Carbon-based Variable Resistor RV30 Series
    Tokyo Cosmos Electric (TOCOS) Carbon-based Variable Resistor RV30 Series
    It is a JIS compliant product.
    Heat Resistance  (Solder) 350 ℃ 3.5 seconds  Cold resistance  -10 ℃, 1 hour no load  Operating Temperature Range (℃)  -10~+85  Insulation Resistance (MΩ)  100 or more (DC1000V)  Withstand Voltage (V/min)  1000  Electrical Rotation Angle (°)  280±10  Diameter (Φmm)  30  Mechanical Rotation Angle (°)  300±5  Shaft Shape  Groove  Resistance Change Characteristics  Linear  Temperature Characteristics  No load at 85 ° C for 30 minutes  Shape  Panel mounting type  Resistance Value (Ω)  Total / 50-2M, residual / 3 or less  Resistance Tolerance (%)  ±10 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  28. Battery connector  SB50 series
    ANDERSON POWER PRODUCTS Battery connector SB50 series
    Number of Poles  Rated Current (A)  50  RoHS directive (corresponding to 10 substances)  Correspondence  male / female  Male/female sharing  Series  SB50 
    Rating:
    86%
    from S$11.99
    Min. 2 days
  29. Bipolar MUSE ES
    Nichicon Bipolar MUSE ES
    Operating Temperature Range (℃)  -40~+85  Type  Bipolar capacitor  Capacity tolerance (%)  ±20 
    Rating:
    93%
    from S$8.79
    Min. 2 days
  30. Mold Knob K-100
    SATO PARTS Mold Knob K-100
    Recommended Tool  Hexagon wrench (nominal 1.5)  Set Screw  M3.5  Material (Main Unit)  Nylon 6 (UL94V-2)  Applicable Standard  RoHS compliant 
    Rating:
    84%
    from S$9.59
    Min. 2 days
  31. Single Rotation Type Cermet Trimmer GF063 Series
    Tokyo Cosmos Electric (TOCOS) Single Rotation Type Cermet Trimmer GF063 Series
    Wide variety of high performance and high reliability (adoption of precious metal alloy multi-contact wiper) With an automatic adjustment compatible type, it is easy to insert an adjustment screwdriver. The sealed structure allows cleaning with various cleaning liquids.
    Heat Resistance  (Solder) 350 ℃ 3sec  Moisture Resistance  -10℃~65℃(90~95%RH) 0.5W 240hours  Operating Temperature Range (℃)  -55+125  Rated Power (W)  0.125(70℃)、0(125℃)  Rotational Torque (mN・m[gfcm])  0.98~19.6[10~200]  Insulation Resistance (MΩ)  1000 or more (500V DC)  Electrical Rotation Angle (°)  210±10  Mechanical Rotation Angle (°)  250±10  Withstand Voltage (V/min)  900  Solvent resistance  Chlorocene, alcohol, etc.  Resistance Change Characteristics  Linearity  Temperature resistance  ±100ppm/℃  Resistance Tolerance (%)  ±20(±10) 
    Rating:
    87%
    from S$0.71
    Min. 2 days
  32. Metal knob K-5475
    SATO PARTS Metal knob K-5475
    Height (mm)  15  Head Diameter (Φmm)  29  Bottom Diameter (mm)  30  Material (Main Unit)  Aluminum  RoHS directive (corresponding to 10 substances)  Correspondence  Recommended Tool  Hexagon wrench (nominal 2)  Set Screw  M4  Applicable Standard  RoHS compliant  Color (Body)  Silver 
    Rating:
    73%
    from S$29.99
    Min. 2 days
  33. Audio standard electrolytic capacitor FW series
    Nichicon Audio standard electrolytic capacitor FW series
    Operating Temperature Range (℃)  -40~+85  Type  Electrolytic capacitor  Capacity tolerance (%)  ±20 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  34. Mold knob  K-66
    SATO PARTS Mold knob K-66
    Height (mm)  15  Maximum Width (mm)  32  Color  Body: black  RoHS directive (corresponding to 10 substances)  Correspondence  Recommended Tool  Hexagon wrench nominal size 1.5  Material (Main Unit)  Phenol  Applicable Standard  RoHS compliant  Specification  Set screw: M3.5 
    Rating:
    97%
    from S$4.89
    Min. 2 days
  35. TME type metallized polyester film capacitor
    SHIZUKI ELECTRIC TME type metallized polyester film capacitor
    Operating Temperature Range (℃)  -40~+85  Dielectric Loss Tangent  1.0% or less (1kHz)  Type  Film capacitor  Capacity tolerance (%)  ±10 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  36. ZCAT1325-0530A
    TDK ZCAT1325-0530A
    Rating:
    80%
    from S$3.09
    Min. 2 days
  37. Cree COB LED XLamp CXA1507 Series 36 V
    CREE Cree COB LED XLamp CXA1507 Series 36 V
    Rating:
    100%
    from S$4.29
    Min. 2 days
  38. Trimmer potentiometer CT-6 series
    NIDEC COPAL ELECTRONICS (FUJISOKU) Trimmer potentiometer CT-6 series
    14 kinds of abundant variations.
    Insulation Resistance (MΩ)  (DC500V) up to 1000  Moisture Resistance  -10 to 65 (80 to 98% relative humidity)  Operating Temperature Range (℃)  -55~120  Rated Power (W)  0.5 (70 degrees), 0 (120 degrees)  Mass (g)  0.51  Resistance (Ω)  10~2M  Electrical Rotation Angle (°)  220 (1 turn)  Mechanical Rotation Angle (°)  260 (1 turn)  Rotational Torque (mN・m[gfcm])  2~20(20~204)  Isolation Voltage  AC900V 60s  Type  General purpose  Terminal  Lead-free plated product (lead-free)  Resistance Change Characteristics  Linearity  Packaging  Plastic bag  Conform to  RoHS  Tensile Strength N (kgf)  Terminal strength: 10 (1.02) minimum  Shape  Top adjustment  Resistance Tolerance (%)  ±10 
    Rating:
    100%
    from S$1.59
    Min. 2 days
  39. Control Knob Cap K-100
    SATO PARTS Control Knob Cap K-100
    Material (Main Unit)  Nylon 6 (UL94V-2)  Applicable Standard  RoHS compliant 
    Rating:
    87%
    from S$1.79
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 176699

Set Ascending Direction