Resistance
Other Related Pages
- Tokyo Cosmos Electric (TOCOS) RV24 Series Carbon-based Variable Resistor (Potentiometer for Commercial Equipment)It is a JIS compliant product.Tightening Capacity (Nut) 1470mN , m max [15kgf , cm max] Resistance (Residual) 3Ω or less Contact Resistance (Ω) (change) Less than 3% or 3Ω greater Operating Temperature Range (℃) -10~+85 Insulation Resistance (MΩ) 100 or more (DC1000V) Solderability 235℃、5sec Diameter (Φmm) 24.6±0.5 Rotational Torque (mN・m[gfcm]) 5~30[51~306] Stop Strength (mN.min [kgf.cm min]) 900[9.18] Withstand Voltage AC1000V for 1 minute Resistor Carbon coating Shaft Shape Groove Included Accessories Mounting nut, flat washer, spring washer Switch None Shape Panel mount type Type Single AXIS single type Resistance Tolerance (%) ±10
- Tokyo Cosmos Electric (TOCOS) RV30 Series Carbon Variable Resistor (for Potentiometer Communication Equipment)It is a JIS compliant product.Tightening Capacity (Nut) 1470mN , m max [15kgf , cm max] Resistance (Residual) 3Ω or less Feature (Resistance change) Linear type Contact Resistance (Ω) (change) Less than 3% or 3Ω greater Operating Temperature Range (℃) -10~+85 Insulation Resistance (MΩ) 100 or more (DC1000V) Stop Strength (mN.min [kgf.cm min]) 1000[10.2] Shaft Length (mm) 20 Shaft Length L (mm) 20 Solderability 235℃、5sec Dimension (Φmm) 30 Diameter (Φmm) 31±1 Rotational Torque (mN・m[gfcm]) 5~30[51~306] Withstand Voltage AC1000V for 1 minute Resistor Carbon coating Specification Carbon-based Shaft Shape Groove Resistance Change Characteristics Linear Included Accessories Mounting nut, flat washer, spring washer Switch None Shape Panel mount type Type Single AXIS single type Resistance Tolerance (%) ±10
- Tokyo Cosmos Electric (TOCOS) RA30 Series Roll Variable Resistor (for Potentiometer Communal Equipment)It is a JIS compliant product.Rotation Angle (°) (Mechanical) 300 ± 5 Feature (Resistance change) Linear type Operating Temperature Range (℃) -10~+100 Insulation Resistance (MΩ) 100 or more (500V DC) Stop Strength (mN.min [kgf.cm min]) 1000[10.2] Rated Power (W) 2.5(40℃) Shaft Length L (mm) 20 Shaft Length (mm) 20±1 Solderability 235℃、3sec Diameter (Φmm) 31±1 Rotational Torque (mN・m[gfcm]) 7~30[70.1~306] Withstand Voltage AC500V for 1 minute RoHS directive (corresponding to 10 substances) Correspondence Shaft Shape Groove Resistance Change Characteristics Linear Specification No tap Switch None Shape Panel mount type Type Single AXIS single type Resistor Winding Resistance Tolerance (%) ±10
- SATO PARTS Mold knob K-2901Color (Body) Black RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Phenol Applicable Standard RoHS compliant
- SATO PARTS Mold Knob K-1Size - Dimension A (Φmm) - Dimension D (Φmm) - Dimension D (mm) - Dimension G (Φmm) - Dimension C (mm) - Dimension B (Φmm) - Dimension I (mm) - Dimension H (Φmm) - Dimension E (mm) - Dimension B (mm) - Dimension F (mm) - Dimension C (Φmm) - Dimension H (mm) - Dimension J (mm) - Dimension G (mm) - Head Diameter (Φmm) 22.5 Height (mm) 24 Bottom Diameter (mm) 35 Color (Body) Black RoHS directive (corresponding to 10 substances) Correspondence Recommended Tool Hexagon wrench (nominal 2) Set Screw M4 Material (Main Unit) Phenol Specification Plate pasting Applicable Standard RoHS compliant
- Tokyo Cosmos Electric (TOCOS) Roll Type Variable Resistor RA25 SeriesIt is a JIS compliant product.Heat Resistance (Solder) 350 ℃ 3.5 seconds Cold resistance -10 ℃, 1 hour no load Operating Temperature Range (℃) -10~+100 Rated Power (W) 1.2(40℃) Insulation Resistance (MΩ) 100 or more (DC500V) Diameter (Φmm) 25 Mechanical Rotation Angle (°) 300±5 Withstand Voltage (V/min) 500 Rotational Torque (mN・m[gfcm]) 7~30[71.4~306] Temperature Characteristics 85 ° C 5 hours no load RoHS directive (corresponding to 10 substances) Correspondence Shaft Shape Groove Resistance Change Characteristics Linear Shape Panel mounting type Strength Stop / 1mN ・ min Resistance Tolerance (%) ± 10 (custom order ± 5, ± 2, ± 1)
- SATO PARTS Mold Knob K-3Dimension J (mm) - Dimension H (mm) - Dimension C (Φmm) - Dimension F (mm) - Dimension C (mm) - Dimension D (Φmm) - Dimension B (mm) - Dimension D (mm) - Dimension H (Φmm) - Dimension I (mm) - Dimension E (mm) - Size - Dimension A (Φmm) - Dimension G (Φmm) - Dimension B (Φmm) - Dimension G (mm) - Height (mm) 18 Head Diameter (Φmm) 18 Bottom Diameter (mm) 25 Color (Body) Black RoHS directive (corresponding to 10 substances) Correspondence Recommended Tool Hexagon wrench (nominal 2) Set Screw M4 Material (Main Unit) Phenol Specification Plate pasting Applicable Standard RoHS compliant
- Tokyo Cosmos Electric (TOCOS) Carbon-based Variable Resistor RV24 SeriesIt is a JIS compliant product.Heat Resistance (Solder) 350 ℃ 3 seconds Cold resistance -10 ℃, 1 hour no load Operating Temperature Range (℃) -10~+85 Insulation Resistance (MΩ) 100 or more (1000V DC) Withstand Voltage (V/min) 1000 Diameter (Φmm) 24 Electrical Rotation Angle (°) 280±10 Mechanical Rotation Angle (°) 300±5 Shaft Shape Groove Temperature Characteristics No load at 85 ° C for 30 minutes Resistance Value (Ω) Total / 50-2M, residual / 3 or less Resistance Tolerance (%) ±10
- SAKAE TSUSHIN KOGYO Multi DialApplicable shaft diameter (Φmm) 6 Reading analog
- Tokyo Cosmos Electric (TOCOS) Carbon-based Variable Resistor RV30 SeriesIt is a JIS compliant product.Heat Resistance (Solder) 350 ℃ 3.5 seconds Cold resistance -10 ℃, 1 hour no load Operating Temperature Range (℃) -10~+85 Insulation Resistance (MΩ) 100 or more (DC1000V) Withstand Voltage (V/min) 1000 Electrical Rotation Angle (°) 280±10 Diameter (Φmm) 30 Mechanical Rotation Angle (°) 300±5 Shaft Shape Groove Resistance Change Characteristics Linear Temperature Characteristics No load at 85 ° C for 30 minutes Shape Panel mounting type Resistance Value (Ω) Total / 50-2M, residual / 3 or less Resistance Tolerance (%) ±10
- SATO PARTS Mold Knob K-100Recommended Tool Hexagon wrench (nominal 1.5) Set Screw M3.5 Material (Main Unit) Nylon 6 (UL94V-2) Applicable Standard RoHS compliant
- SATO PARTS Metal knob K-5475Height (mm) 15 Head Diameter (Φmm) 29 Bottom Diameter (mm) 30 Material (Main Unit) Aluminum RoHS directive (corresponding to 10 substances) Correspondence Recommended Tool Hexagon wrench (nominal 2) Set Screw M4 Applicable Standard RoHS compliant Color (Body) Silver
- SATO PARTS Mold knob K-66Height (mm) 15 Maximum Width (mm) 32 Color Body: black RoHS directive (corresponding to 10 substances) Correspondence Recommended Tool Hexagon wrench nominal size 1.5 Material (Main Unit) Phenol Applicable Standard RoHS compliant Specification Set screw: M3.5
- SATO PARTS Control Knob Cap K-100Material (Main Unit) Nylon 6 (UL94V-2) Applicable Standard RoHS compliant
- RS Pro RS Pro Volume adjustment knob (knob) / Accessory for knob Shaft: 6mm, Diameter: 20mmIt is mounted on the potentiometer shaft so that the voltage of the circuit can be adjusted. Designed for circular splined potentiometer shafts, the push-on design allows quick assembly. For added durability, the inside of the knob is made of tough plastic, with a knurled aluminum outer shell for... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- SATO PARTS Metal knob K-5440Height (mm) 18 Head Diameter (Φmm) 25 Bottom Diameter (mm) 25 Material (Main Unit) Aluminum RoHS directive (corresponding to 10 substances) Correspondence Recommended Tool Hexagon wrench (nominal 2) Set Screw M4 Applicable Standard RoHS compliant Color (Body) Silver
- RS Pro RS Pro Volume adjustment knob (knob) / Accessory for knob Shaft: 6mm, Diameter: 16.8mmRoHS directive (corresponding to 10 substances) Correspondence
- SATO PARTS Metal knob K-37Material (Main Unit) Aluminum Recommended Tool Hexagon wrench (nominal 2) Set Screw M4 Applicable Standard RoHS compliant Color (Body) Silver / black
- RS Pro RS Pro Volume adjustment knob (knob) / Accessory for knob Shaft: 6mm, Diameter: 15mmRoHS directive (corresponding to 10 substances) Correspondence
- RS Pro RS Pro Aluminum Volume Adjustment Knob (Knob) Shaft: 3.2mm, Diameter: 10mm, x Height: 12.5mmRoHS directive (corresponding to 10 substances) Correspondence
- SATO PARTS Metal knob K-59Material (Main Unit) Aluminum Recommended Tool Hexagon wrench (nominal 2) Applicable Standard RoHS compliant
- RS Pro RS Pro Aluminum Volume Adjustment Knob (Knob) Shaft: 6.4mm, Diameter: 30mm, x Height: 12.5mmRoHS directive (corresponding to 10 substances) Correspondencefrom S$12.99Min. 2 days
- SATO PARTS Metal knob K-5424Head Diameter (Φmm) 15 Bottom Diameter (mm) 15 Height (mm) 22 Material (Main Unit) Aluminum RoHS directive (corresponding to 10 substances) Correspondence Recommended Tool Hexagon wrench (nominal 2) Set Screw M4 Applicable Standard RoHS compliant Color (Body) Silver
- SATO PARTS Metal knob K-38Material (Main Unit) Aluminum RoHS directive (corresponding to 10 substances) Correspondence Recommended Tool Hexagon wrench (nominal 2) Set Screw M4 Applicable Standard RoHS compliant Color (Body) Silver / black
- RS Pro RS Pro Volume adjustment knob (knob) / Accessory for knob Shaft: 6mm, Diameter: 16.8mmRoHS directive (corresponding to 10 substances) Correspondencefrom S$6.39Min. 2 days
- SATO PARTS Metal knob K-12Head Diameter (Φmm) 17 Height (mm) 20.5 Bottom Diameter (mm) 23 Material (Main Unit) Aluminum RoHS directive (corresponding to 10 substances) Correspondence Recommended Tool Hexagon wrench (nominal 2) Set Screw M4 Applicable Standard RoHS compliant Color (Body) Silver
- SAKAE TSUSHIN KOGYO Multi-Rotation Potentiometer 20HP-10SRated Power (W) 2 Mass (g) About 30 Mounting Bushing mount Resistor Windingfrom S$169.90Min. 2 days
- SATO PARTS Mold knobColor (Body) B (black) frosted RoHS directive (corresponding to 10 substances) Correspondence Recommended Tool Hexagon wrench nominal size 1.5 Specification Set screw: M3
- RS Pro RS Pro Volume adjustment knob (knob) / Accessory for knob Shaft: 6mm, Diameter: 13mmRoHS directive (corresponding to 10 substances) Correspondence
- SATO PARTS Metal knob K-5432Head Diameter (Φmm) 20 Bottom Diameter (mm) 20 Height (mm) 23 Material (Main Unit) Aluminum RoHS directive (corresponding to 10 substances) Correspondence Recommended Tool Hexagon wrench (nominal 2) Set Screw M4 Applicable Standard RoHS compliant Color (Body) Silver
- RS Pro RS Pro Aluminum Volume Adjustment Knob (Knob) Shaft: 6.35mm, Diameter: 16mm, x Height: 14mmRoHS directive (corresponding to 10 substances) Correspondence
- RS Pro RS Pro Aluminum Volume Adjustment Knob (Knob) Shaft: 6mm, Diameter: 31.8mm, x Height: 26.7mmRoHS directive (corresponding to 10 substances) Correspondencefrom S$24.99Min. 2 days
- RS Pro RS Pro Volume Control KnobKnob length (mm) 16 Diameter (Φmm) 38 Shaft dimensions (mm) 6.4 Material Aluminum RoHS directive (corresponding to 10 substances) Correspondence Type Round type Color Silver
- RS Pro RS Pro Volume adjustment knob (knob) / Accessory for knob Shaft: 6mm, Diameter: 35mmRoHS directive (corresponding to 10 substances) Correspondence
- SATO PARTS Mold knobScrew Tightening Torque (N・M) 0.3 or less: M2.5 screw Specification Collet chuck mechanism RoHS directive (corresponding to 10 substances) Correspondence Applicable shaft diameter (Φmm) Φ3.2、Φ3.0from S$14.99Min. 2 days
- Tokyo Cosmos Electric (TOCOS) Roll Type Variable Resistor RA30 SeriesIt is a JIS compliant product.Heat Resistance (Solder) 350 ℃ 3.5 seconds Cold resistance -10 ℃, 1 hour no load Operating Temperature Range (℃) -10~+100 Insulation Resistance (MΩ) 100 or more (DC500V) Shaft Length (mm) 15 Rated Power (W) 2.5(40℃) Diameter (Φmm) 30 Mechanical Rotation Angle (°) 300±5 Withstand Voltage (V/min) 500 Rotational Torque (mN・m[gfcm]) 7~30[71.4~306] Temperature Characteristics 85 ° C 5 hours no load Shaft Shape Groove Resistance Change Characteristics Linear Shape Panel mounting type Strength Stop / 1mN ・ min Resistance Tolerance (%) ± 10 (custom order ± 5, ± 2, ± 1)from S$19.99Min. 2 days
- RS Pro RS Pro Volume adjustment knob (knob) / Accessory for knob Shaft: 6mm, Diameter: 13.3mmRoHS directive (corresponding to 10 substances) Correspondencefrom S$9.79Min. 2 days
- RS Pro RS Pro Volume adjustment knob (knob) / Accessory for knob Shaft: 6mm, Diameter: 16.8mmRoHS directive (corresponding to 10 substances) Correspondence
- RS Pro RS Pro Aluminum Volume Adjustment Knob (Knob) Shaft: 6.35mm, Diameter: 16mm, x Height: 14mmRoHS directive (corresponding to 10 substances) Correspondence
Filter by categories