Volume
Other Related Pages
- Tokyo Cosmos Electric (TOCOS) RV24 Series Carbon-based Variable Resistor (Potentiometer for Commercial Equipment)It is a JIS compliant product.Tightening Capacity (Nut) 1470mN , m max [15kgf , cm max] Resistance (Residual) 3Ω or less Contact Resistance (Ω) (change) Less than 3% or 3Ω greater Operating Temperature Range (℃) -10~+85 Insulation Resistance (MΩ) 100 or more (DC1000V) Solderability 235℃、5sec Diameter (Φmm) 24.6±0.5 Rotational Torque (mN・m[gfcm]) 5~30[51~306] Stop Strength (mN.min [kgf.cm min]) 900[9.18] Withstand Voltage AC1000V for 1 minute Resistor Carbon coating Shaft Shape Groove Included Accessories Mounting nut, flat washer, spring washer Switch None Shape Panel mount type Type Single AXIS single type Resistance Tolerance (%) ±10
- Tokyo Cosmos Electric (TOCOS) RV30 Series Carbon Variable Resistor (for Potentiometer Communication Equipment)It is a JIS compliant product.Tightening Capacity (Nut) 1470mN , m max [15kgf , cm max] Resistance (Residual) 3Ω or less Feature (Resistance change) Linear type Contact Resistance (Ω) (change) Less than 3% or 3Ω greater Operating Temperature Range (℃) -10~+85 Insulation Resistance (MΩ) 100 or more (DC1000V) Stop Strength (mN.min [kgf.cm min]) 1000[10.2] Shaft Length (mm) 20 Shaft Length L (mm) 20 Solderability 235℃、5sec Dimension (Φmm) 30 Diameter (Φmm) 31±1 Rotational Torque (mN・m[gfcm]) 5~30[51~306] Withstand Voltage AC1000V for 1 minute Resistor Carbon coating Specification Carbon-based Shaft Shape Groove Resistance Change Characteristics Linear Included Accessories Mounting nut, flat washer, spring washer Switch None Shape Panel mount type Type Single AXIS single type Resistance Tolerance (%) ±10
- Tokyo Cosmos Electric (TOCOS) RA30 Series Roll Variable Resistor (for Potentiometer Communal Equipment)It is a JIS compliant product.Rotation Angle (°) (Mechanical) 300 ± 5 Feature (Resistance change) Linear type Operating Temperature Range (℃) -10~+100 Insulation Resistance (MΩ) 100 or more (500V DC) Stop Strength (mN.min [kgf.cm min]) 1000[10.2] Rated Power (W) 2.5(40℃) Shaft Length L (mm) 20 Shaft Length (mm) 20±1 Solderability 235℃、3sec Diameter (Φmm) 31±1 Rotational Torque (mN・m[gfcm]) 7~30[70.1~306] Withstand Voltage AC500V for 1 minute RoHS directive (corresponding to 10 substances) Correspondence Shaft Shape Groove Resistance Change Characteristics Linear Specification No tap Switch None Shape Panel mount type Type Single AXIS single type Resistor Winding Resistance Tolerance (%) ±10
- Tokyo Cosmos Electric (TOCOS) Roll Type Variable Resistor RA25 SeriesIt is a JIS compliant product.Heat Resistance (Solder) 350 ℃ 3.5 seconds Cold resistance -10 ℃, 1 hour no load Operating Temperature Range (℃) -10~+100 Rated Power (W) 1.2(40℃) Insulation Resistance (MΩ) 100 or more (DC500V) Diameter (Φmm) 25 Mechanical Rotation Angle (°) 300±5 Withstand Voltage (V/min) 500 Rotational Torque (mN・m[gfcm]) 7~30[71.4~306] Temperature Characteristics 85 ° C 5 hours no load RoHS directive (corresponding to 10 substances) Correspondence Shaft Shape Groove Resistance Change Characteristics Linear Shape Panel mounting type Strength Stop / 1mN ・ min Resistance Tolerance (%) ± 10 (custom order ± 5, ± 2, ± 1)
- Tokyo Cosmos Electric (TOCOS) Carbon-based Variable Resistor RV24 SeriesIt is a JIS compliant product.Heat Resistance (Solder) 350 ℃ 3 seconds Cold resistance -10 ℃, 1 hour no load Operating Temperature Range (℃) -10~+85 Insulation Resistance (MΩ) 100 or more (1000V DC) Withstand Voltage (V/min) 1000 Diameter (Φmm) 24 Electrical Rotation Angle (°) 280±10 Mechanical Rotation Angle (°) 300±5 Shaft Shape Groove Temperature Characteristics No load at 85 ° C for 30 minutes Resistance Value (Ω) Total / 50-2M, residual / 3 or less Resistance Tolerance (%) ±10
- Tokyo Cosmos Electric (TOCOS) Carbon-based Variable Resistor RV30 SeriesIt is a JIS compliant product.Heat Resistance (Solder) 350 ℃ 3.5 seconds Cold resistance -10 ℃, 1 hour no load Operating Temperature Range (℃) -10~+85 Insulation Resistance (MΩ) 100 or more (DC1000V) Withstand Voltage (V/min) 1000 Electrical Rotation Angle (°) 280±10 Diameter (Φmm) 30 Mechanical Rotation Angle (°) 300±5 Shaft Shape Groove Resistance Change Characteristics Linear Temperature Characteristics No load at 85 ° C for 30 minutes Shape Panel mounting type Resistance Value (Ω) Total / 50-2M, residual / 3 or less Resistance Tolerance (%) ±10
- Tokyo Cosmos Electric (TOCOS) Roll Type Variable Resistor RA30 SeriesIt is a JIS compliant product.Heat Resistance (Solder) 350 ℃ 3.5 seconds Cold resistance -10 ℃, 1 hour no load Operating Temperature Range (℃) -10~+100 Insulation Resistance (MΩ) 100 or more (DC500V) Shaft Length (mm) 15 Rated Power (W) 2.5(40℃) Diameter (Φmm) 30 Mechanical Rotation Angle (°) 300±5 Withstand Voltage (V/min) 500 Rotational Torque (mN・m[gfcm]) 7~30[71.4~306] Temperature Characteristics 85 ° C 5 hours no load Shaft Shape Groove Resistance Change Characteristics Linear Shape Panel mounting type Strength Stop / 1mN ・ min Resistance Tolerance (%) ± 10 (custom order ± 5, ± 2, ± 1)from S$19.99Min. 2 days
- Tokyo Cosmos Electric (TOCOS) Carbon variable resistor RV16 seriesIt is a JIS compliant product.Cold resistance -10 ℃, 1 hour no load Operating Temperature Range (℃) -10~+85 Rated Power (W) 0.1(40℃)、0(85℃) Insulation Resistance (MΩ) 100 or more (500V DC) Diameter (Φmm) 16 Electrical Rotation Angle (°) 220±10 Mechanical Rotation Angle (°) 260±10 Rotational Torque (mN・m[gfcm]) 2~20[20.4~204] Moisture Resistance 40 ℃ (90 ~ 95% RH) 96 hours no load Withstand Voltage (V/min) 500 Shaft Shape Groove Resistance Change Characteristics Linear Switch None Resistance Value (Ω) Total / 50-2M, residual / 3 or less Resistance Tolerance (%) ±10
- BOURNS 3590S-6-502LRoHS directive (corresponding to 10 substances) Correspondencefrom S$35.99Min. 6 days
- VISHAY RH0254R000FE02RoHS directive (corresponding to 10 substances) Correspondencefrom S$8.69Min. 3 days
- BOURNS 6639S-1-502RoHS directive (corresponding to 10 substances) Correspondencefrom S$38.99Min. 6 days
- VISHAY RH0101R000FE02RoHS directive (corresponding to 10 substances) Correspondencefrom S$9.79Min. 3 days
- BOURNS 3500S-2-103LRoHS directive (corresponding to 10 substances) Correspondencefrom S$97.99Min. 6 days
- VISHAY P16NP102MAB15RoHS directive (corresponding to 10 substances) Correspondencefrom S$35.99Min. 3 days
- VISHAY P10XXAI102KB30RoHS directive (corresponding to 10 substances) Correspondencefrom S$13.99Min. 6 days
- VISHAY P10XXAI503KB30RoHS directive (corresponding to 10 substances) Correspondencefrom S$13.99Min. 6 days
- BOURNS 93R1A-R22-A05LRoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 3 days
- VISHAY RH005150R0FE02RoHS directive (corresponding to 10 substances) Correspondencefrom S$8.49Min. 3 days
- VISHAY RH0508R000FE02RoHS directive (corresponding to 10 substances) Correspondencefrom S$12.99Min. 6 days
- BOURNS 3590S-4-103LRoHS directive (corresponding to 10 substances) Correspondencefrom S$38.99Min. 6 days
- BOURNS 3682S-1-103LRoHS directive (corresponding to 10 substances) Correspondencefrom S$77.99Min. 6 days
- BOURNS 93R1A-R22-A18LRoHS directive (corresponding to 10 substances) Correspondencefrom S$10.99Min. 6 days
- VISHAY P13SMNFLS103MARoHS directive (corresponding to 10 substances) Correspondencefrom S$119.90Min. 6 days
- BOURNS 93R1A-R22-A13LRoHS directive (corresponding to 10 substances) Correspondencefrom S$13.99Min. 6 days
- BOURNS 3590S-1-103LRoHS directive (corresponding to 10 substances) Correspondencefrom S$29.99Min. 6 days
- BOURNS 6538S-1-103RoHS directive (corresponding to 10 substances) Correspondencefrom S$129.90Min. 6 days
- VISHAY P13SMNFRS103MARoHS directive (corresponding to 10 substances) Correspondencefrom S$129.90Min. 6 days
- VISHAY RH05010R00FE02RoHS directive (corresponding to 10 substances) Correspondencefrom S$12.99Min. 3 days
- VISHAY RCH50S10001JS06RoHS directive (corresponding to 10 substances) Correspondencefrom S$9.89Min. 6 days
- BOURNS 3549S-1AA-502ARoHS directive (corresponding to 10 substances) Correspondencefrom S$38.99Min. 3 days
- BOURNS 84A1A-B28-J15LRoHS directive (corresponding to 10 substances) Correspondencefrom S$77.99Min. 6 days
- VISHAY RS01025K00FE12RoHS directive (corresponding to 10 substances) Correspondencefrom S$8.49Min. 6 days
- BOURNS 3683S-1-102LRoHS directive (corresponding to 10 substances) Correspondencefrom S$129.90Min. 6 days
- VISHAY RH02512R00FE02RoHS directive (corresponding to 10 substances) Correspondencefrom S$9.29Min. 3 days
- BOURNS 91A1A-B28-B20LRoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 6 days
- BOURNS 3682S-1-102LRoHS directive (corresponding to 10 substances) Correspondencefrom S$87.99Min. 3 days
- VISHAY RH05010K00FE02RoHS directive (corresponding to 10 substances) Correspondencefrom S$10.99Min. 3 days