Capacitors
Other Related Pages
- Nippon Chemi Con Aluminum Electrolytic Capacitor 105 Celsius ProductType Electrolytic capacitor Series KMG Capacity tolerance (%) ±20(M)
- Panasonic Low voltage phase advance capacitorResin mold dry (oilless dry type) that is easier to use and saferOperating Temperature Range (℃) -25~+45 Capacity tolerance (%) -5~+15 Dimension C (mm) 114 Rated Voltage (V) 200 Withstand Voltage (V) AC350 between terminals (10 seconds) Conformed Standard JIS C 4901-2000 Type With lead wire (L) Number of Phases Three-phase
- TOSHIN INDUSTRIAL 105 ° C electrolytic capacitorHighly stabilized aluminum electrolytic capacitor with guaranteed life characteristics of 105 ° C and 2000 hoursOperating Temperature Range (℃) -40~+105 Rated Life (hours) 2000 Type Electrolytic capacitor Capacity tolerance (%) ±20
- Murata Manufacturing Multilayer ceramic capacitorA standard multilayer ceramic capacitor for circuits such as bypass applications. For general electronic devices.Operating Temperature Range (℃) -55~+125 Cell Spacing (mm) 2.54 Type Ceramic capacitor Rated Voltage (V) DC50 Capacity tolerance (%) ±10
- Panasonic Low voltage phase advance capacitorOperating Temperature Range (℃) -25~+45 Capacity tolerance (%) -5~+15 Rated Voltage (V) 200 Conformed Standard JIS C 4901-2000 Type With drawer terminal (T) Number of Phases Three-phase
- Nichicon 105 ° C audio electrolytic capacitor KT seriesOperating Temperature Range (℃) -55~+105 RoHS directive (corresponding to 10 substances) Correspondence Type Electrolytic capacitor Capacity tolerance (%) ±20
- TOSHIN INDUSTRIAL Polypropylene film capacitorOperating Temperature Range (℃) -40~+85 Dielectric Loss Tangent 0.1% MAX (at 20℃,1kHz) Rated Voltage (V) 100 Type Film capacitor Capacity tolerance (%) ±5
- Nichicon Bipolar MUSE ESOperating Temperature Range (℃) -40~+85 Type Bipolar capacitor Capacity tolerance (%) ±20
- Nichicon Audio standard electrolytic capacitor FW seriesOperating Temperature Range (℃) -40~+85 Type Electrolytic capacitor Capacity tolerance (%) ±20
- SHIZUKI ELECTRIC TME type metallized polyester film capacitorOperating Temperature Range (℃) -40~+85 Dielectric Loss Tangent 1.0% or less (1kHz) Type Film capacitor Capacity tolerance (%) ±10
- Panasonic Low Voltage Phase Advance Capacitor with Lead Terminal Single PhaseOperating Temperature Range (℃) -25~+45 Capacity tolerance (%) -5~+15 Rated Voltage (V) 200 Conformed Standard JIS C 4901-2000 Type With drawer terminal (T) Number of Phases Single-phase
- Panasonic Low-voltage phase-advancing capacitor N2 type single-phase three-phase dual useOperating Temperature Range (℃) -25~+45 Capacity tolerance (%) -5~+15 Rated Voltage (V) 200 Type Phase advance capacitor Number of Phases Single phase / Three phase
- Nippon Chemi Con Large aluminum electrolytic capacitor Substrate free-standing typeOperating Temperature Range (℃) -25~+105 Type Electrolytic capacitor Capacity tolerance (%) ±20(M)
- Nippon Chemi Con Large aluminum electrolytic capacitor Substrate free-standing typeOperating Temperature Range (℃) -40~+105 Recycled paper use mark Conformity Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Type Electrolytic capacitor Capacity tolerance (%) ±20(M)
- Seika Denshi Tantalum electrolytic capacitorCell Spacing (mm) 2.54 Type Electrolytic capacitor Capacity tolerance (%) ±20(M)
- Panasonic Low-voltage phase-advanced capacitor DIN / JIS agreement type shared type three-phaseOperating Temperature Range (℃) -25~+45 Capacity tolerance (%) -5~+15 Rated Voltage (V) 200 Type Phase advance capacitor Conformed Standard JIS C 4901-2000 Number of Phases Three-phase
- Nichicon Low voltage phase advance capacitorIt is a dry type, comes in a resin case, and has a security mechanism, so it has high reliability. It can be attached to the DIN rail with one touch. (For DIN rail width 35 mm) Even when using a common mounting adapter, it can be mounted with a single touch. You can choose to install it in two di... Read MoreOperating Temperature Range (℃) -25~+45 Capacity tolerance (%) -5~+10 Volume loss (%) 0.15 or less (at 20 ° C) Installation Location Indoor use, altitude 2000m or less Applicable Standard JIS C 4901(2013) Exterior Color Munsell N1.0 color Type Phase advance capacitorfrom S$46.99Min. 3 days
- Nichicon High grade MUSE KZOperating Temperature Range (℃) -40~+85 RoHS directive (corresponding to 10 substances) Correspondence Type Electrolytic capacitor Capacity tolerance (%) ±20from S$12.99Min. 5 days
- Nichicon Nichicon aluminum electrolytic capacitor 10V dc 1000μFRoHS directive (corresponding to 10 substances) Correspondencefrom S$9.29Min. 2 days
- Nichicon 85 ° C electrolytic capacitorNichicon 85 ℃ product Standard aluminum electrolytic capacitor VR series, 50V 47μF. Standard product for consumer equipment. * For items exceeding 1000 μF, 0.02 is added each time 1000 μF is increased.Operating Temperature Range (℃) -40~+85 Durability 2000 hours (85 ° C, rated voltage) Capacitance 47μF Rated Voltage (V) 50 Dimensions, Diameter x Height H (Φmm x mm) 6.3×11 RoHS directive (corresponding to 10 substances) Correspondence Type Electrolytic capacitor Specification Tangent of loss angle (tanδ): 0.12 Capacity tolerance (%) ±20from S$8.69Min. 2 days
- Nippon Chemi Con Large aluminum electrolytic capacitor screw terminal type* Dimensions are nominal values. * Please note that the contents are subject to change without notice for improvement.Frequency (Hz) 120 Recycled paper use mark Conformity Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Type Electrolytic capacitorfrom S$53.99Min. 5 days
- Nichicon Conductive polymer aluminum solid electrolytic capacitorOperating Temperature Range (℃) -55~+105 Type Electrolytic capacitor Capacity tolerance (%) ±20from S$19.99Min. 5 days
- Panasonic Low-voltage phase-advancing capacitor DIN / JIS agreement type common type single phaseOperating Temperature Range (℃) -25~+45 Capacity tolerance (%) -5~+15 Rated Voltage (V) 200 Type Phase advance capacitor Conformed Standard JIS C 4901-2000 Number of Phases Single-phase
- Rubycon Polyphenylene sulfide film capacitorOperating Temperature Range (℃) -55~+125 Rated Voltage (V) 100 Type Film capacitorfrom S$29.99Min. 12 days
- Murata Manufacturing Multilayer ceramic capacitorA compact, large-capacity capacitor with a capacity-volume ratio (10 μF / cubic cm) close to that of an aluminum electrolytic capacitor. Moreover, there is no polarity. The frequency characteristics are also excellent. It has a small internal inductance and can be used up to high frequencies. Unl... Read MoreType Ceramic capacitor Rated Voltage (V) DC50
- Nichicon LLS1H472MELBRoHS directive (corresponding to 10 substances) Correspondencefrom S$8.69Min. 3 days
- WALSHIN Chip multilayer ceramic capacitor 1608 sizeMultilayer ceramic capacitors for surface mounting.Dimensions, Width W x Length L x Thickness (mm) 1.0×0.5×0.5 RoHS directive (corresponding to 10 substances) Correspondence Type Surface mount (mounting)from S$199.90Min. 5 days
- EPCOS B57703M0103G040RoHS directive (corresponding to 10 substances) Correspondencefrom S$10.99Min. 3 days
- Rubycon MXC series aluminum electrolytic capacitorsOperating Temperature Range (℃) -25~+105 Capacitance 100μF Rated Voltage (V) 400 RoHS directive (corresponding to 10 substances) Correspondence Type Electrolytic capacitor Capacity tolerance (%) ±20from S$5.19Min. 12 days