Ceramic Capacitors
Other Related Pages
- Murata Manufacturing Multilayer ceramic capacitorA standard multilayer ceramic capacitor for circuits such as bypass applications. For general electronic devices.Operating Temperature Range (℃) -55~+125 Cell Spacing (mm) 2.54 Type Ceramic capacitor Rated Voltage (V) DC50 Capacity tolerance (%) ±10
- Murata Manufacturing Multilayer ceramic capacitorA compact, large-capacity capacitor with a capacity-volume ratio (10 μF / cubic cm) close to that of an aluminum electrolytic capacitor. Moreover, there is no polarity. The frequency characteristics are also excellent. It has a small internal inductance and can be used up to high frequencies. Unl... Read MoreType Ceramic capacitor Rated Voltage (V) DC50
- WALSHIN Chip multilayer ceramic capacitor 1608 sizeMultilayer ceramic capacitors for surface mounting.Dimensions, Width W x Length L x Thickness (mm) 1.0×0.5×0.5 RoHS directive (corresponding to 10 substances) Correspondence Type Surface mount (mounting)from S$199.90Min. 5 days
- FSK Ceramic / LaminateOperating Temperature Range (℃) -20~+85 Rated Voltage (V) AC/DC0.02~48 Type Ceramic capacitorfrom S$7.49Min. 12 days
- WALSHIN Chip multilayer ceramic capacitor 1005 sizeMultilayer ceramic capacitors for surface mounting.Operating Temperature Range (℃) -55~+125 Dimensions, Width W x Length L x Thickness (mm) 1.0×0.5×0.5 RoHS directive (corresponding to 10 substances) Correspondence Type Surface mount (mounting)from S$329.90Min. 5 days
- AVAGO Ceramic / LaminateOperating Temperature Range (℃) -65~+150 Type Ceramic capacitorfrom S$19.99Min. 12 days
- Nippon Chemi Con Ceramic / LaminateType Ceramic capacitor RoHS directive (corresponding to 10 substances) Correspondencefrom S$2.49Min. 12 days
- MURATA Murata Multilayer Ceramic Capacitor (MLCC) 4.3pFRoHS directive (corresponding to 10 substances) Correspondencefrom S$19.99Min. 6 days