Phase Advance Capacitors
- Panasonic Low voltage phase advance capacitorResin mold dry (oilless dry type) that is easier to use and saferOperating Temperature Range (℃) -25~+45 Capacity tolerance (%) -5~+15 Dimension C (mm) 114 Rated Voltage (V) 200 Withstand Voltage (V) AC350 between terminals (10 seconds) Conformed Standard JIS C 4901-2000 Type With lead wire (L) Number of Phases Three-phase
- Panasonic Low voltage phase advance capacitorOperating Temperature Range (℃) -25~+45 Capacity tolerance (%) -5~+15 Rated Voltage (V) 200 Conformed Standard JIS C 4901-2000 Type With drawer terminal (T) Number of Phases Three-phase
- Panasonic Low Voltage Phase Advance Capacitor with Lead Terminal Single PhaseOperating Temperature Range (℃) -25~+45 Capacity tolerance (%) -5~+15 Rated Voltage (V) 200 Conformed Standard JIS C 4901-2000 Type With drawer terminal (T) Number of Phases Single-phase
- Panasonic Low-voltage phase-advancing capacitor N2 type single-phase three-phase dual useOperating Temperature Range (℃) -25~+45 Capacity tolerance (%) -5~+15 Rated Voltage (V) 200 Type Phase advance capacitor Number of Phases Single phase / Three phase
- Panasonic Low-voltage phase-advanced capacitor DIN / JIS agreement type shared type three-phaseOperating Temperature Range (℃) -25~+45 Capacity tolerance (%) -5~+15 Rated Voltage (V) 200 Type Phase advance capacitor Conformed Standard JIS C 4901-2000 Number of Phases Three-phase
- Nichicon Low voltage phase advance capacitorIt is a dry type, comes in a resin case, and has a security mechanism, so it has high reliability. It can be attached to the DIN rail with one touch. (For DIN rail width 35 mm) Even when using a common mounting adapter, it can be mounted with a single touch. You can choose to install it in two di... Read MoreOperating Temperature Range (℃) -25~+45 Capacity tolerance (%) -5~+10 Volume loss (%) 0.15 or less (at 20 ° C) Installation Location Indoor use, altitude 2000m or less Applicable Standard JIS C 4901(2013) Exterior Color Munsell N1.0 color Type Phase advance capacitorfrom S$46.99Min. 3 days
- Panasonic Low-voltage phase-advancing capacitor DIN / JIS agreement type common type single phaseOperating Temperature Range (℃) -25~+45 Capacity tolerance (%) -5~+15 Rated Voltage (V) 200 Type Phase advance capacitor Conformed Standard JIS C 4901-2000 Number of Phases Single-phase
- VISHAY 615R150GAD25RoHS directive (corresponding to 10 substances) Correspondencefrom S$14.99Min. 6 days
- VISHAY 595D336X9035R2TRoHS directive (corresponding to 10 substances) Correspondencefrom S$14.99Min. 6 days
- VISHAY 715C40DKD33RoHS directive (corresponding to 10 substances) Correspondencefrom S$179.90Min. 6 days
- VISHAY 790D685X9040B2BE3RoHS directive (corresponding to 10 substances) Correspondencefrom S$7.99Min. 6 days
- KEMET T530X157M016ATE015RoHS directive (corresponding to 10 substances) Correspondencefrom S$12.99Min. 6 days
- VISHAY 790D226X9016B2BE3RoHS directive (corresponding to 10 substances) Correspondencefrom S$12.99Min. 6 days
- VISHAY 597D476X0050Z2TRoHS directive (corresponding to 10 substances) Correspondencefrom S$29.99Min. 6 days
- VISHAY 597D107X0035F2TRoHS directive (corresponding to 10 substances) Correspondencefrom S$19.99Min. 6 days
- VISHAY 597D227X9020R2TRoHS directive (corresponding to 10 substances) Correspondencefrom S$19.99Min. 6 days
- VISHAY 597D337X9020H2TRoHS directive (corresponding to 10 substances) Correspondencefrom S$24.99Min. 6 days
- KEMET T530Y477M006ATE005RoHS directive (corresponding to 10 substances) Correspondencefrom S$12.99Min. 7 days
- KEMET T530X337M010ATE004RoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 6 days
- KEMET T530X687M006ATE018RoHS directive (corresponding to 10 substances) Correspondencefrom S$12.99Min. 6 days
- KEMET T530X477M006ATE010RoHS directive (corresponding to 10 substances) Correspondencefrom S$16.99Min. 6 days
- VISHAY 594D476X9010B2TRoHS directive (corresponding to 10 substances) Correspondencefrom S$3.79Min. 6 days
- KEMET T530D227M010ATE010RoHS directive (corresponding to 10 substances) CorrespondenceDiscontinued