Inductors (Coil)
- BOURNS CCAUTO-LAB1RoHS directive (corresponding to 10 substances) Correspondencefrom S$77.99Min. 6 days
- FAIRCHILD Fixed inductorRoHS directive (corresponding to 10 substances) Correspondencefrom S$2.19Min. 12 days
- Tyco Electronics Japan TE + Connectivity + Winding inductor + (surface mount), + 12 + nh, + 700mA, + 1.8 + x + 1.12 + x + 1.02mmHeight (mm) 15 Width (mm) 180 Length (mm) 180 Mass (g) 400 RoHS directive (corresponding to 10 substances) Correspondencefrom S$689.90Min. 6 days
- ALL SENSORS Fixed inductorRoHS directive (corresponding to 10 substances) Correspondencefrom S$299.90Min. 12 days
- MATSUSHITA Fixed inductorRoHS directive (corresponding to 10 substances) Correspondencefrom S$8.29Min. 12 days
- Media Creative Produce (MCP) Precision dial type variable inductor DBL-05JIt is a dial type inductor that can be adjusted in 0.01mH increments from 0.01mH to 1H, with an accuracy of 3% or less.Dimensions, Width W x Height H x Depth D (mm) 170×55×130 Accuracy (%) 3from S$1,199.00Min. 6 days
- Media Creative Produce (MCP) Variable inductorBy connecting the attached connector to each pin, it is a simple variable inductance that can output the value (H: Henry) described on the board.Accuracy (%) 10 Main Unit Dimensions (mm) 89.6×64.2from S$109.90Min. 6 days