All Category

Passive Components / Other Related Supplies

View : Grid List
Filter

Items 1 - 40 of 168403

Set Ascending Direction
  1. SB221NC
    NKK SWITCHES (Nippon Kaiheiki Kogyou) SB221NC
    from S$10.99
    Min. 3 days
  2. MB2065SB1W01-DA
    NKK SWITCHES (Nippon Kaiheiki Kogyou) MB2065SB1W01-DA
    from S$16.99
    Min. 3 days
  3. TC7660CPA
    MICROCHIP TC7660CPA
    from S$1.99
    Min. 3 days
  4. TRN 3-1212
    TRACO POWER TRN 3-1212
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$39.99
    Min. 12 days
  5. OL5191M-LC
    LAPIS OL5191M-LC
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$24,990.00
    Min. 12 days
  6. GF063 series single rotation type cermet trimmer (trimmer potentiometer)
    Tokyo Cosmos Electric (TOCOS) GF063 series single rotation type cermet trimmer (trimmer potentiometer)
    Wide variety of high performance and high reliability (adoption of precious metal alloy multi-contact wiper) With automatic adjustment compatible type, easy insertion of adjustment driver is possible. With a sealed structure, cleaning with various cleaning liquids is possible. The shaft diameter ... Read More
    Contact Resistance (Ω)  (Change) Less than 1% or 1Ω greater  Rotation Angle (°)  (Electrical) 210±10 (Mechanical) 250±10  Resistance  (Residual) 1% or 1Ω or less  Temperature Coefficient  (Resistance) ± 100ppm / ℃  Operating Temperature Range (℃)  -55~+125  Rated Power (W)  0.5(70℃)、0(125℃)  Rotational Torque (mN・m[gfcm])  0.98~19.6[10~200]  Insulation Resistance (MΩ)  1000 or more (500V DC)  Stop Strength (mN.min [kgf.cm min])  49.0[0.5]  Withstand Voltage  900V AC for 1 minute  Resistance Change Characteristics  Linear type  Implementation method  Through hole  Shape  Top adjustment  Resistor  cermet  Resistance Tolerance (%)  ±20(±10) 
    Rating:
    92%
    from S$0.75
    Min. 2 days
  7. RV16 Series Potentiometer for Industrial Equipment
    Tokyo Cosmos Electric (TOCOS) RV16 Series Potentiometer for Industrial Equipment
    It is a JIS compliant product.
    Resistance  (Residual) 3Ω or less  Feature  (Resistance change) Linear type  Contact Resistance (Ω)  (change) Less than 3% or 3Ω greater  Operating Temperature Range (℃)  -10~+85  Rated Power (W)  0.1(40℃)、0(85℃)  Insulation Resistance (MΩ)  100 or more (DC500V)  Diameter (Φmm)  16.8±0.5  Solderability  235℃、5sec  Rotational Torque (mN・m[gfcm])  2~20[20.4~357]  Stop Strength (mN.min [kgf.cm min])  300[3.06]  Withstand Voltage  AC500V for 1 minute  Resistor  Carbon coating  Specification  Carbon-based  Shaft Shape  Groove  Resistance Change Characteristics  Linear  Type  Single AXIS single type  Resistance Tolerance (%)  ±10 
    Rating:
    88%
    from S$8.79
    Min. 2 days
  8. CR2354/B
    Panasonic CR2354/B
    from S$3.49
    Min. 12 days
  9. Battery connector  SB50 series
    ANDERSON POWER PRODUCTS Battery connector SB50 series
    Number of Poles  Rated Current (A)  50  RoHS directive (corresponding to 10 substances)  Correspondence  male / female  Male/female sharing  Series  SB50 
    Rating:
    86%
    from S$11.99
    Min. 2 days
  10. Single Rotation Type Cermet Trimmer GF063 Series
    Tokyo Cosmos Electric (TOCOS) Single Rotation Type Cermet Trimmer GF063 Series
    Wide variety of high performance and high reliability (adoption of precious metal alloy multi-contact wiper) With an automatic adjustment compatible type, it is easy to insert an adjustment screwdriver. The sealed structure allows cleaning with various cleaning liquids.
    Heat Resistance  (Solder) 350 ℃ 3sec  Moisture Resistance  -10℃~65℃(90~95%RH) 0.5W 240hours  Operating Temperature Range (℃)  -55+125  Rated Power (W)  0.125(70℃)、0(125℃)  Rotational Torque (mN・m[gfcm])  0.98~19.6[10~200]  Insulation Resistance (MΩ)  1000 or more (500V DC)  Electrical Rotation Angle (°)  210±10  Mechanical Rotation Angle (°)  250±10  Withstand Voltage (V/min)  900  Solvent resistance  Chlorocene, alcohol, etc.  Resistance Change Characteristics  Linearity  Temperature resistance  ±100ppm/℃  Resistance Tolerance (%)  ±20(±10) 
    Rating:
    87%
    from S$0.71
    Min. 2 days
  11. ZCAT1325-0530A
    TDK ZCAT1325-0530A
    Rating:
    80%
    from S$3.09
    Min. 2 days
  12. Trimmer potentiometer CT-6 series
    NIDEC COPAL ELECTRONICS (FUJISOKU) Trimmer potentiometer CT-6 series
    14 kinds of abundant variations.
    Insulation Resistance (MΩ)  (DC500V) up to 1000  Moisture Resistance  -10 to 65 (80 to 98% relative humidity)  Operating Temperature Range (℃)  -55~120  Rated Power (W)  0.5 (70 degrees), 0 (120 degrees)  Mass (g)  0.51  Resistance (Ω)  10~2M  Electrical Rotation Angle (°)  220 (1 turn)  Mechanical Rotation Angle (°)  260 (1 turn)  Rotational Torque (mN・m[gfcm])  2~20(20~204)  Isolation Voltage  AC900V 60s  Type  General purpose  Terminal  Lead-free plated product (lead-free)  Resistance Change Characteristics  Linearity  Packaging  Plastic bag  Conform to  RoHS  Tensile Strength N (kgf)  Terminal strength: 10 (1.02) minimum  Shape  Top adjustment  Resistance Tolerance (%)  ±10 
    Rating:
    100%
    from S$1.59
    Min. 2 days
  13. 6325G6
    ANDERSON POWER PRODUCTS 6325G6
    Compatible with 4AWG [22mm 2 ] compatible wire contacts. It is a self-fitting design for both males and females. The mechanical keys are color coded. The SB175 black housing is keyless and can be fitted with housings of all other colors. The SB175 series has been tested to UL standards and has a ... Read More
    series number  175  Rated Current (A)  280.0  Rated Voltage (V)  600  surface mount device  Cable mount  RoHS directive (corresponding to 10 substances)  Correspondence  male / female  Male  Series  SB175 
    from S$53.99
    Min. 2 days
  14. 91067-2
    Tyco Electronics Japan 91067-2
    from S$29.99
    Min. 2 days
  15. Magnetic sounder
    Foster Electric Magnetic sounder
    Rating:
    70%
    from S$4.59
    Min. 2 days
  16. Chip Resistor Surface Mount Type / SMT / SMD
    KOA Chip Resistor Surface Mount Type / SMT / SMD
    from S$0.21
    Min. 12 days
  17. Single-turn cermet trimmer RJC series
    Tokyo Cosmos Electric (TOCOS) Single-turn cermet trimmer RJC series
    High performance and high reliability (uses precious metal alloy multi-contact wiper) Despite its small size, it has a high rated power sealing structure of 0.5 W and can be cleaned with various cleaning solutions.
    Heat Resistance  (Solder) 350 ℃ 3sec  Moisture Resistance  -10℃~65℃(90~95%RH) 0.5W 240hours  Operating Temperature Range (℃)  -55+125  Rated Power (W)  0.5(70℃)、0(125℃)  Insulation Resistance (MΩ)  1000 or more (500V DC)  Electrical Rotation Angle (°)  240±10  Mechanical Rotation Angle (°)  250±10  Stop Strength (mN.min [kgf.cm min])  49  Withstand Voltage (V/min)  500  Solvent resistance  Alcohol etc.  Resistance Change Characteristics  Linearity  Type  Top adjustment  Mass (g)  Up to 0.5  Rotational Torque (mN・m[gfcm])  Up to 19.6 [200]  Resistance Tolerance (%)  ±20(±10) 
    Rating:
    100%
    from S$3.29
    Min. 2 days
  18. Chip Resistor Surface Mount Type / SMT / SMD
    Panasonic Chip Resistor Surface Mount Type / SMT / SMD
    from S$0.21
    Min. 12 days
  19. RN60C2500BB14
    VISHAY RN60C2500BB14
    from S$1.79
    Min. 2 days
  20. Single Rotation Type Cermet Trimmer G12 Series
    Tokyo Cosmos Electric (TOCOS) Single Rotation Type Cermet Trimmer G12 Series
    Uses a precious metal alloy multi-contact wiper with excellent settability and setting stability. The sealed structure allows cleaning with various cleaning liquids.
    Heat Resistance  (Solder) 350 ℃ 3sec  Moisture Resistance  -10℃~65℃(90~95%RH) 1.0W 240hours  Operating Temperature Range (℃)  -55+125  Rated Power (W)  1(70℃)、0(125℃)  Insulation Resistance (MΩ)  1000 or more (500V DC)  Mechanical Rotation Angle (°)  300±10  Withstand Voltage (V/min)  900  Solvent resistance  Alcohol etc.  Resistance Change Characteristics  Linearity  Strength  Stop / 196mN ・ min  Rotational Torque (mN・m[gfcm])  Up to 34.3 [350]  Resistance Tolerance (%)  ±20(±10) 
    from S$4.99
    Min. 2 days
  21. 134G1
    ANDERSON POWER PRODUCTS 134G1
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$16.99
    Min. 7 days
  22. 179631-1
    Tyco Electronics Japan 179631-1
    from S$4.59
    Min. 2 days
  23. CR2354-1HF
    Panasonic CR2354-1HF
    from S$3.79
    Min. 13 days
  24. Chip Resistor Surface Mount Type / SMT / SMD
    ROHM Chip Resistor Surface Mount Type / SMT / SMD
    from S$0.21
    Min. 12 days
  25. Turquoise Micro Switch ABV Series
    Panasonic Turquoise Micro Switch ABV Series
    from S$11.99
    Min. 2 days
  26. 134G2
    ANDERSON POWER PRODUCTS 134G2
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$19.99
    Min. 2 days
  27. Single rotation type surface mount trimmer G43 series
    Tokyo Cosmos Electric (TOCOS) Single rotation type surface mount trimmer G43 series
    Wide variety (8 types) Since it has a sealed structure, it can be washed with various cleaning liquids and can be automatically mounted (taping). Soldering by dip flow / reflow is possible
    Heat Resistance  (Solder) 260 ℃ 10sec  Moisture Resistance  -10℃~65℃(90~95%RH) 0.25W 240hours  Operating Temperature Range (℃)  -55+125  Rated Power (W)  0.125(70℃)、0(125℃)  Insulation Resistance (MΩ)  100 or more (500V DC)  Rotational Torque (mN・m[gfcm])  14.7[150]  Electrical Rotation Angle (°)  210±10  Mechanical Rotation Angle (°)  240±10  Stop Strength (mN.min [kgf.cm min])  29.4  Withstand Voltage (V/min)  500  Solvent resistance  Alcohol etc.  Resistance Change Characteristics  Linearity  Resistance Tolerance (%)  ±20 
    from S$1.39
    Min. 10 days
  28. XHP-4
    J.S.T. Mfg. XHP-4
    from S$0.34
    Min. 12 days
  29. SHR-04V-S-B
    J.S.T. Mfg. SHR-04V-S-B
    from S$0.57
    Min. 12 days
  30. 1N4148
    FAIRCHILD SEMICONDUCTOR 1N4148
    from S$0.50
    Min. 12 days
  31. 02R-JWPF-VSLE-S
    J.S.T. Mfg. 02R-JWPF-VSLE-S
    Rating:
    100%
    from S$3.09
    Min. 12 days
  32. SHR-08V-S-B
    J.S.T. Mfg. SHR-08V-S-B
    from S$0.81
    Min. 12 days
  33. 1432790-1
    Tyco Electronics Japan 1432790-1
    from S$6.19
    Min. 2 days
  34. XHP-8
    J.S.T. Mfg. XHP-8
    from S$0.65
    Min. 12 days
  35. SYM-001T-P0.6(N)
    J.S.T. Mfg. SYM-001T-P0.6(N)
    from S$0.34
    Min. 12 days
  36. SPAL-001T-P0.5
    J.S.T. Mfg. SPAL-001T-P0.5
    from S$0.47
    Min. 12 days
  37. SZH-003T-P0.5
    J.S.T. Mfg. SZH-003T-P0.5
    from S$0.50
    Min. 12 days
  38. TND20V-471KB00AAA0
    Nippon Chemi Con TND20V-471KB00AAA0
    from S$9.79
    Min. 12 days
  39. NC2D-DC24V
    Panasonic NC2D-DC24V
    Rating:
    100%
    from S$15.99
    Min. 2 days
  40. Trimmer potentiometer RJ-13 series
    NIDEC COPAL ELECTRONICS (FUJISOKU) Trimmer potentiometer RJ-13 series
    Wide range of resistance values from 10Ω to 5MΩ. Uses a precious metal alloy multi-contact wiper.
    Insulation Resistance (MΩ)  (DC500V) up to 1000  Moisture Resistance  -10 to 65 (80 to 98% relative humidity)  Operating Temperature Range (℃)  -55~120  Rated Power (W)  0.75 (70 degrees), 0 (120 degrees)  Resistance (Ω)  10~5M  Electrical Rotation Angle (°)  230 (1 turn)  Mechanical Rotation Angle (°)  270 (1 turn)  Rotational Torque (mN・m[gfcm])  3~35(30.6~357)  Mass (g)  4.5  Isolation Voltage  AC900V 60s  Resistance Change Characteristics  Linearity  Shape  Panel mounting  Conform to  RoHS  Tensile Strength N (kgf)  Terminal strength: 20 (2.04) minimum  Resistance Tolerance (%)  ±10 
    from S$9.89
    Min. 9 days
View : Grid List
Filter

Items 1 - 40 of 168403

Set Ascending Direction