Electronic Parts
Other Related Pages
- OMRON Flat Cable Connector (General-Purpose Type) XG4 Box Type PlugsThe core of the printed circuit board connector, MIL standard compliant product By adopting a new productivity design, high reliability and low price are realized at the same time. Compliant with MIL standard (MIL-C-83503). Box type plug useful for space-saving implementation. By using a simple l... Read More
- Hirosugi-Keiki Jumper JS-4 (2.54mm pitch)Number of Poles 1 Insulation Resistance (MΩ) 5000MIN Contact Shape Female Surface Treatment Ni base gold flash Material (Contact) Phosphor bronze Type Square Shape Straightfrom S$15.99Min. 2 days
- J.S.T. Mfg. JST FPC / FFC connector, female, 6 poles, 0.5mmRoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 3 days
- MK (ELECTRIC) MK Electric Telephone Modular Jack Faceplate Logic PlusSpecification Color: White ● Series: Logic Plusfrom S$25.99Min. 6 days
- Sunhayato Copper-clad Laminate (Cut Substrate)A circuit board can be made by transferring lettering tape etc. directly to the copper foil surface and etching it.Wall Thickness (mm) 1.6
- Sunhayato Quick positive photosensitive substrateYou can finish it quickly with a short exposure. The fluctuation of the exposure time due to aging has been reduced. The pattern appears clearly during development. (There is almost no color change in the pattern part during exposure)Wavelength (nm) (Exposure) 300-450 (ghi line wavelength) Sensitivity (L/S)<200/200μm/μm Cell Spacing (mm) 2.54 Quality retention period 36 months Flame Retardance 94V-O (UL method) Appearance Exposure change / green → blue Pencil Hardness ≧2H
- Kyohritsu Electronic Industry Jumper Wire for BreadboardJumper wire (jump wire) set for assorted color breadboards. * Color may change depending on the lot.Type Others
- OMRON Printed circuit board terminal block XW4E (screw type)A terminal block for printed circuit boards that is ideal for interfaces to control equipment. A terminal block that supports miniaturization of control equipment. The connection terminal thread has a finger protection structure. Wires can be directly connected by a pressing method that does not ... Read MoreOperation Ambient Temperature (℃) -40~+100 Insulation Resistance (MΩ) 100 or more (DC500V) Suitable Wire AWG26~AWG16 Material (Contactor) Copper alloy Material (Terminal Screw) Copper alloy Material (Clamp Cage) Copper alloy Processing (Contact) Nickel base tin plating (5 μm) Processing (Clamp Cage) Nickel plating (3 μm) Processing (Terminal Screw) Tinned (5 μm)
- TAKACHI ELECTRONICS ENCLOSURE Bake plate VP seriesColor Natural color (brown) Type Others
- Hirosugi-Keiki Pin header (pin) PSS-410256-00 (H = 2.5, h = 6.1)Dimension H (mm) 2.5
- OMRON Tactile Switch B3FAchieves a sharp click feeling and high durability. A convex plunger is available to which a key top (B32 series) can be attached.
- Sunhayato New breadboardThe circuit can be assembled simply by inserting the parts and lead wires. For circuit check / operation check of prototype circuit For experimentation of parts that are susceptible to heat to determine constants such as resistance of analog circuitResistance value (MΩ) 10 Capacitance 15PF or less (1MHz) Insulation Resistance (Ω) 1×109 Suitable Wire Diameter AWG#22~#30(Φ0.3~Φ0.8) Type Others Material (Terminal) Silver nickel alloy Current Capacity (A) Up to 3
- Kyohritsu Electronic Industry Contact pin for QI connectorContact pins for QI connectors. Compatible wires are AWG24-28.Temperature Range (℃) -20~85 Withstand Voltage (V/min) 1000 Insulation Resistance (MΩ) 1000 Contact Resistance (mΩ) 20 Applicable Wire Range AWG (#) 22~28 Rated Voltage (V) 250 Rated Current (A) 3(AC/DC) Applicable connector QI connector series (2.54mm pitch)
- OMRON IC socket Open frame type XR2AAchieves high reliability such as resistance to momentary interruptions. Ideal for high-speed data processing circuits. The contact is a round pin type, and because it is a 4-point contact, it has good retention and excellent vibration and impact resistance. The contact insertion port is large an... Read MoreRated Current (A) 1
- ELEKIT Super bright LEDA set of 5 ultra-bright green LEDs. Simply connect the batteries and the attached resistor to turn on the lamp.Current Consumption (mA) 15(typ.) Positioning Angle (°) 30 Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondence Rated Voltage (V) DC25 Power Supply Voltage (V) DC4.5~24 Type Others Rated Current (mA) Up to 30 Specification With resistor for 4.5-20V
- ELEKIT High brightness LEDSimply connect the batteries and the attached resistor to turn on the lamp.Positioning Angle (°) 30 Type Others
- TAKACHI ELECTRONICS ENCLOSURE Lead-free universal substrate TNF seriesWall Thickness (mm) 1.6 Cell Spacing (mm) 2.54 Type Both sides RoHS directive (corresponding to 10 substances) Correspondence Material Glass epoxy (FR-4) Color Through hole Lead-free solder resist
- SATO PARTS Terminal Block ML-40 for Printed Circuit BoardsCurrent Rating, UL (A) 10 Insulation Resistance (MΩ) 1000 or more (DC500V) Rated Voltage (V) 250 Terminal Spacing (mm) 7.62 Withstand Voltage (V/min) AC2000 Color (Body) B (black) Material (Insulator) P.B.T.(UL94V-0) Suitable Crimping Terminal PC terminal Type of Sign Printed board Terminal Connection screw
- Arduino Arduino Uno Rev3Arduino UNO Revision 3 (R3). Compared to the old UNO, IOREF pin is added to the side of RESET pin, and SDA pin / SCL pin is added to the side of AREF pin. The ATmega16U2 is installed in the USB interface, and the transfer speed of sketches has become even faster. The main chip uses AVR (ATmega328).Type Craft kit Analog input 6 Memory (Flash) 32K Operating Voltage 7~12V
- OMRON IC socket 1 row type XR2CThe contact has the same round pin type 4-point contact structure as the XR2A series. Since it is a one-column type, the pitch between columns can be set freely. Can be easily polarized to the desired number of poles.Single Removal Force (N) 0.64 or more (with Φ0.432 test gauge) Rated Current (A) 1 Insulation Resistance (MΩ) 10 3 or more (at 500 VDC) Contact Resistance (mΩ) 20 or less (20mV or less, 100mA or less) Single Insertion Force (N) 3.92 or less (with Φ0.432 test gauge) Withstand Voltage (V/min) AC1000 (leakage current 1mA or less) Rated Voltage (V) AC300 Material (Carrier) Aluminum Material (Outer Sleeve) Brass / nickel base Gold flash plating Material (Foot Plate) PBT (UL94+V-0)/black
- COSEL Output Connector (Housing / Contact)For outputContact Shape Male Connection Type One touch Type Square Shape Straight
- Kyohritsu Electronic Industry QI connectorQI connector housing used for internal wiring of PC (motherboard). 1pin, contact pin sold separately.Temperature Range (℃) -40~105 Number of Poles 1 Withstand Voltage (V/min) 1000 Insulation Resistance (MΩ) 1000 Length (mm) 14 Height (mm) 2.5 Cell Spacing (mm) 2.54 Width (mm) 2.65 Contact Resistance (mΩ) 20 Rated Current (A) 3(AC/DC) Suitable for [Contact pin] QI-ZU / QI-PCfrom S$5.19Min. 2 days
- Takasu Universal substrate for IC (single pattern, first pattern)A small universal board that anyone can reasonably use a DIP type ICType One side Finish Solder leveler finish Specification (Copper foil) 35μ one side Cell Spacing (mm) 2.54 Mounting Hole Diameter (Φmm) 3.5 Hole Diameter (Φmm) 1 Display Pattern Single pattern
- OMRON PCB Connector Terminal Block XW4B (Electric Wire Side / Socket)A terminal block for printed circuit boards that is ideal for interfaces to control equipment. A terminal block that supports miniaturization of control equipment. The connection terminal thread has a finger protection structure. Wires can be directly connected by a pressing method that does not ... Read MoreNominal Diameter - Operation Ambient Temperature (℃) -40~+100 Suitable Circuit Board Thickness (mm) 1.6 Insulation Resistance (MΩ) 100 or more (DC500V) Number of Poles 7 Shape Connector terminal block Material (Contactor) Copper alloy Material (Terminal Screw) Copper alloy Material (Clamp Cage) Copper alloy Processing (Contact) Nickel base tin plating (5 μm) Processing (Clamp Cage) Nickel plating (3 μm) Material (Housing) Polyamide resin (UL94V-0) / green Terminal Shape Power terminal block (socket) Processing (Terminal Screw) Tinned (5 μm) Length (mm) Wire stripping length: 7 ± 1
- HRS (HIROSE ELECTRIC) Ribbon Cable ConnectorComplete measures to prevent flux from rising. The pin header is a low profile type with a height of 9.2 mm. The distance between the boards when stacked is 12.2 mm. Computers, terminal equipment, various electronic equipment, OA equipment, etc.Terminal Shape Straight type
- COSEL Input Connector (Housing / Contact)For inputContact Shape Male Connection Type One touch Type Square Shape Straightfrom S$2.99Min. 2 days
- OMRON Discrete Wire IDC Connector XG5 Double Row SocketEliminates the hassle of loose wiring. Pressure-welded socket connector that engages with MIL type plugs High reliability and large current (3A) loose wire pressure welding connection are realized by adopting a 2-slot pressure welding structure and an insulation barrel. By properly using abundant... Read MoreSingle Removal Force (N) 0.29 or more (with □ 0.64mm test gauge) Insulation Resistance (MΩ) 10 3 or more (at 500 VDC) Contact Resistance (mΩ) 20 or less (20mV or less, 100mA or less) Insertion / Removal Durability (Times) 50 Rated Voltage (V) AC300 Material (Housing) Glass-filled PBT resin (UL94V-0) / Black Type Polarity guide type
- Sunhayato SOP IC Conversion Board without SocketIC package conversionWall Thickness (mm) 1 Land 2.54mm pitch 0.9Φ (outer) Type Both sides Material (Circuit Board) Glass epoxy Finish Through hole, gold plating, resist
- Sunhayato Oscilloscope check terminalThe oscilloscope probe is hooked from all directions. Easy color coding for each signal line.Finish Nickel base gold plating Type Others Material Phosphor bronze 0.4Φ
- Ubon Universal connectorAMP mini universal Mayten lock connector is set with a number of plugs, caps, pins and sockets. 6 types of 2P, 3P, 4P, 6P, 9P and 12P are available.Compatible cable (mm2) 0.3~0.89 Applicable Wire Range AWG (#) 22~18 Rated Current (A) 9.5(MAX) Rated Voltage (V) AC/DC600 Connection Method Crimping Connection Type One touch Type Square Shape Straight
- Sunhayato Bake Board for WorkBake board for workWall Thickness (mm) 1 Type Others Material (Main Unit) Paper phenol base
- Sunhayato Seal BoardA board that can be easily cut with scissors or a cutter to use the desired pattern. It can be pasted on a universal board to mount SOP ICs and chip components. It is very useful when you want to add parts by changing the circuit. It can be processed into the desired number of pins, and when the ... Read More
- OMRON Flat Cable Connector (General-Purpose Type) XG4 MIL Type Plug with Long LockThe core of the printed circuit board connector, MIL standard compliant product By adopting a new productivity design, high reliability and low price are realized at the same time. Compliant with MIL standard (MIL-C-83503).
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Miniature slide switch SS seriesThe non-illuminated slide switch terminal part is insert-molded to prevent flux intrusion and terminal backlash, further improving contact stability. Since the movable contact piece is a two-sided sliding contact method, the self-cleaning effect and dual contact always provide stable quality and ... Read MoreMechanical Durability for Switching 10,000 times or more Electrical Durability for Opening and Closing 10,000 times or more Insulation Resistance (MΩ) 100 or more (DC500V) Stroke (mm) 2 Terminal Length (mm) 3 Withstand Voltage AC500V 1 minute or more RoHS directive (corresponding to 10 substances) Correspondence Type of Switching Shorting
- HRS (HIROSE ELECTRIC) DF1B Series 2.5mm Pitch Discrete Wire Connector (UL / CSA Standard Certified) Crimp Terminal for SocketRated Voltage AC V 250 Maximum Permissible Voltage (V) AC250 Surface Treatment Tin plating