Pin Headers
Other Related Pages
- Hirosugi-Keiki Pin header (pin) PSS-410256-00 (H = 2.5, h = 6.1)Dimension H (mm) 2.5
- Hirosugi-Keiki Pin header (socket) PCB mounting hole diameter Φ1.02 FSS-41085-00 (1 row)Operating Temperature Range (℃) -40~+105 Contact Resistance (mΩ) 20 MAX(DC 100mA) Current Capacity (A) 3 Insulation Resistance (MΩ) 5000 MIN (DC 500V) Dimension H (mm) 8.5 Color Black (resin part) RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Ni base gold flash (contact) Combustion Quality UL94V-0 (material) (resin part)from S$4.39Min. 2 days
- Hirosugi-Keiki Pin header (socket) PCB mounting hole diameter Φ1.02 FSS-42085-00 (2 rows)Dimension H (mm) 8.5 RoHS directive (corresponding to 10 substances) Correspondence
- Hirosugi-Keiki Pin header (socket) PCB mounting hole diameter Φ1.02 FSS-41035-00 (1 row)Dimension H (mm) 3.5 RoHS directive (corresponding to 10 substances) Correspondence
- Hirosugi-Keiki Pin header (pin) PSS-420256-00 (H = 2.5, h = 6.1)Dimension H (mm) 2.5
- Hirosugi-Keiki Pin header (socket) PCB mounting hole diameter Φ1.02 FSS-41057-00 (1 row)Dimension H (mm) 5.7 RoHS directive (corresponding to 10 substances) Correspondence
- Hirosugi-Keiki Pin header (pin) PSR-410156-00 (H = 1.5, h = 2.4)Dimension H (mm) 1.5from S$9.59Min. 2 days
- Hirosugi-Keiki Pin header (socket) PCB mounting hole diameter Φ0.6 FSS-71034-00 (1 row)Dimension H (mm) 3.4 RoHS directive (corresponding to 10 substances) Correspondencefrom S$6.39Min. 2 days
- Hirosugi-Keiki Pin header (pin) PRS-410404-00Dimension H (mm) 4 RoHS directive (corresponding to 10 substances) Correspondencefrom S$9.79Min. 2 days
- Hirosugi-Keiki Pin header (pin) PSR-420256-00 (H = 2.5, h = 1.4)Dimension H (mm) 2.5from S$8.69Min. 2 days
- Hirosugi-Keiki Pin header (pin) PSR-410256-00 (H = 2.5, h = 1.4)Finish (Contact) Ni base, gold flash Thermal Deformation Temperature (℃) (Resin part) 208 (1.82MPa) Color (Resin part) Black Material (Resin part) PBT4830 Combustion Quality (Resin part) UL94V-0 Operating Temperature Range (℃) -40~105 Dimension h (mm) 1.4 Dimension H (mm) 2.5 Contact Resistance (mΩ) 20 MAX(DC100mA) Electric Capacity (A) 3 Insulation Resistance (MΩ) 5000 min(DC500V) Material (Contact) Brass
- MAC8 Lapping terminal connection typeIt is a type of wrapping terminal connected at a pitch of 2.54 mm. The switch can be switched in combination with the jump socket (product number JS-1). In this case, the height from the printed circuit board surface is 6 mm. (Combination of WL-1 and JS-1)Operating Temperature Range (℃) -40~+125 PCB hole diameter to install (mm) 1.0~1.1 Withstand Voltage (V) 1000 (AC, DC 1 minute) Rated Current (A) 3 Insulation Resistance (MΩ) 500 or more RoHS directive (corresponding to 10 substances) Correspondence Finish Pin part: Gold plating on nickel basefrom S$6.99Min. 2 days
- MAC8 Panel terminal plugA plug that fits the socket. Please use by soldering and crimping the electric wire to the plug.RoHS directive (corresponding to 10 substances) Correspondence Finish Nickel base gold platingfrom S$16.99Min. 17 days
- Hirosugi-Keiki Pin header (pin) PCB mounting hole diameter Φ1.02 PSS-410156-00 (H = 1.5, h = 6.0)Dimension H (mm) 1.5from S$7.99Min. 2 days
- Hirosugi-Keiki Pin header (pin) PRS-410354-00Dimension H (mm) 3.5 RoHS directive (corresponding to 10 substances) Correspondencefrom S$9.79Min. 2 days
- Hirosugi-Keiki Pin header (pin) PSS-410253-00 (H = 2.5)Dimension H (mm) 2.5from S$7.99Min. 2 days
- Hirosugi-Keiki Pin header (socket) PCB mounting hole diameter Φ0.6 FSS-72034-00 (2 rows)Dimension H (mm) 3.4 RoHS directive (corresponding to 10 substances) Correspondencefrom S$7.79Min. 2 days
- Hirosugi-Keiki Pin header (socket) FRS-41042-00Dimension H (mm) 4.2 RoHS directive (corresponding to 10 substances) Correspondencefrom S$8.79Min. 2 days
- Hirosugi-Keiki Pin header (socket) FRS-41024-00Dimension H (mm) 2.4 RoHS directive (corresponding to 10 substances) Correspondence
- Hirosugi-Keiki Pin header (socket) FSS-22043-00 (2 rows)Dimension H (mm) 4.3 RoHS directive (corresponding to 10 substances) Correspondencefrom S$7.19Min. 9 days
- Hirosugi-Keiki Pin header (socket) PCB mounting hole diameter Φ1.02 FSS-42035-00 (2 rows)Dimension H (mm) 3.5 RoHS directive (corresponding to 10 substances) Correspondencefrom S$6.99Min. 30 days
- MAC8 Power supply terminal for surface mountingPlease use it when supplying power to the surface mount board.suitable cream solder thickness (μ) 150~200 RoHS directive (corresponding to 10 substances) Correspondence Finish Nickel base tin plating Specification reelfrom S$459.90Min. 10 days
- MAC8 Lug terminalPlease use when attaching electric wires such as GND line and signal line.Material Brass RoHS directive (corresponding to 10 substances) Correspondence Finish Nickel base tin platingfrom S$24.99Min. 2 days
- Hirosugi-Keiki Pin header (socket) PCB mounting hole diameter Φ1.02 FSR-41085-00 (1 row)Dimension H (mm) 8.5 RoHS directive (corresponding to 10 substances) Correspondencefrom S$4.89Min. 9 days
- MAC8 Panel check terminalPlease use it when you attach it to the panel and check the signal line. The probe of the oscilloscope can be hooked. Since the terminal is retracted to the back, it can be used safely because it does not touch the hand.Operating Temperature Range (℃) -40~+85 panel thickness (mm) 1.0~3.0 Insulation Voltage (V) 1000 (AC, DC 1 minute) Mounting Hole Diameter (Φmm) 4.2 Insulation Resistance (MΩ) 500 or more RoHS directive (corresponding to 10 substances) Correspondencefrom S$29.99Min. 2 days
- MAC8 PCB pinIt is a pin that becomes the foot of H.IC. Please attach it to the printed circuit board and solder it.Material Brass RoHS directive (corresponding to 10 substances) Correspondence Finish Nickel base gold platingfrom S$11.99Min. 12 days
- HRS (HIROSE ELECTRIC) DF1B Series 2.5mm Pitch Discrete Wire Connector (UL / CSA Standard Certified) Single Row Straight Pin HeaderRated Voltage AC V 250from S$12.99Min. 2 days
- MAC8 Surface mount pinA pin that can be erected on a surface mount board. The DHS series can be positioned.RoHS directive (corresponding to 10 substances) Correspondence Finish Nickel base gold plating
- Hirosugi-Keiki Pin header (socket) PCB mounting hole diameter Φ1.02 FSR-41057-00 (1 row)Dimension H (mm) 5.7 RoHS directive (corresponding to 10 substances) Correspondence
- MAC8 Panel check terminal Socket type (for 2.0Φ)It is a socket, and OP-7-1, OP-7-2, OP-7-2-100 (with electric wire) are suitable for the male side. A socket is also prepared on the opposite side (1.0Φ side), and OR-5-3 and OR-5-3-50 (with electric wire) are suitable.Operating Temperature Range (℃) -40~+125 Rated Current (A) 10 Insulation Voltage (V) 1000 (AC, DC 1 minute) cycle of insertion/removal 1000 times or more Applicable pin diameter (Φmm) 2 Contact Resistance (mΩ) 20 or less Insulation Resistance (MΩ) 500 or more Mounting Hole Diameter (Φmm) 6 insert force (g) 800 or less RoHS directive (corresponding to 10 substances) Correspondence Finish Pin part: Gold plating on nickel base extract force (g) over 100from S$43.99Min. 2 days
- Hirosugi-Keiki Pin header (pin) PCB mounting hole diameter Φ0.65 PSS-720153-00 (H = 1.5)Dimension H (mm) 1.5from S$13.99Min. 9 days
- Hirosugi-Keiki Pin header (pin) PSM-420236-00 (H = 2.3)Dimension H (mm) 2.3from S$14.99Min. 24 days
- MAC8 Wrapping Terminal for Surface MountingHWP-2P, 3P series with longer pins. The specifications are the same as the HWP-2P and 3P series.RoHS directive (corresponding to 10 substances) Correspondencefrom S$109.90Min. 48 days
- MAC8 Micro connector male pinThis product and the housing (OH series) are paired. This product alone (without housing) can also be used. Use the OM series crimping tool (OMXT-1) to crimp.Electric Capacity (A) 1 Material Brass RoHS directive (corresponding to 10 substances) Correspondence Finish Nickel base gold plating Applicable housing OH series Suitable Wire Things thinner than AWG26from S$29.99Min. 48 days
- Hirosugi-Keiki Pin header (pin) PSS-420253-00 (H = 2.5)Dimension H (mm) 2.5from S$4.89Min. 9 days
- HRS (HIROSE ELECTRIC) HIF3F Series High-density mounting-Misinsertion type box pin headerfrom S$3.49Min. 7 days
- Hirosugi-Keiki Pin header (socket) PCB mounting hole diameter Φ1.02 FSS-42057-00 (2 rows)Dimension H (mm) 5.7 RoHS directive (corresponding to 10 substances) Correspondencefrom S$6.69Min. 9 days
- MAC8 Surface mount check terminal for automatic insertion machineIt is a check terminal that can be hung on the chip mounter. The size is 1.2 x 1.0, which is extremely small, making it ideal for small devices. Use the oscilloscope probe by hooking it into the hole inside. When reflowing with normal cream solder, the strength will increase if the land shape is ... Read MoreMaterial Brass RoHS directive (corresponding to 10 substances) Correspondencefrom S$129.90Min. 10 days