PCB Terminal Blocks
Other Related Pages
- SATO PARTS Terminal Block ML-40 for Printed Circuit BoardsCurrent Rating, UL (A) 10 Insulation Resistance (MΩ) 1000 or more (DC500V) Rated Voltage (V) 250 Terminal Spacing (mm) 7.62 Withstand Voltage (V/min) AC2000 Color (Body) B (black) Material (Insulator) P.B.T.(UL94V-0) Suitable Crimping Terminal PC terminal Type of Sign Printed board Terminal Connection screw
- SATO PARTS PCB Terminal Block ML-250Current Rating, UL (A) 10 Current Rating, IEC (A) 10 Insulation Resistance (MΩ) 1000 or more (DC500V) Rated Voltage (V) 250 Terminal Spacing (mm) 7.62 Withstand Voltage (V/min) AC2000 Color (Body) B (black) Material (Insulator) P.B.T.(UL94V-0) Suitable Crimping Terminal PC terminal Type of Sign Printed board Terminal Connection screw
- SATO PARTS Screwless Terminal Block ML-700 for PCBWiring saving: Wiring and disconnection can be done with the touch of a button, and wiring work can be done speedily. Maintenance-free: The spring pressure of the leaf spring is always applied to the connecting wire after connection. There is no need to retighten the screws like a screw type term... Read MoreTerminal Spacing (mm) 2.54 Current Rating, UL (A) 3 Current Rating, IEC (A) 3 Rated Voltage (V) 50 Insulation Resistance (MΩ) 50 or more (DC500V) Standard Cable Stripping Length (mm) 9~10 Withstand Voltage (V/min) AC500 Mechanism Check hole available Color of Operating Part GY (gray) end plate GY (gray) Color (Body) GY (gray) Suitable Crimping Terminal PC terminal Type of Sign Printed board Terminal Connection Screwless
- SATO PARTS Terminal block for 2-stage PCBInsulation Resistance (MΩ) 1000 or more (DC500V) Rated Voltage (V) 250 Withstand Voltage (V/min) AC2000 Color (Body) B (black) Material (Insulator) P.B.T.(UL94V-0) Type of Sign Printed board Terminal Connection screw
- SATO PARTS Screwless PCB Terminal Block ML-800V (vertical) type, where the wire connection method is the top entry as the main body type, There are two types, H (horizontal) type, which are side entries, and you can select according to the mounting application. * Please avoid washing the whole button as it may adversely affect the buttons.Current Rating, UL (A) 10 Current Rating, IEC (A) 10 Insulation Resistance (MΩ) 100 or more (DC500V) Standard Cable Stripping Length (mm) 11 Rated Voltage (V) 250 Withstand Voltage (V/min) AC2000 Color (Body) GY (gray) end plate GY (gray) Suitable Crimping Terminal PC terminal Type of Sign Printed board Terminal Connection Screwless
- Sunhayato Check Terminal for LogicIdeal for extracting signals from logic circuits. Can be attached to through holes.Material Brass Finish Nickel base gold plating
- Osaka Spirit Plate lug (lug terminal) (brass / nickel) (small box)Dimension d (mm) 4 Material Brass RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel
- Wonder Kit Three-terminal variable power supply kitThis is a power supply board that uses a variable regulator. Since the voltage can be freely changed in the range of 3V to 9V, it can be used for various experiments and power supplies instead of batteries. [When using a power source instead of a battery] You can easily output 3V, 6V, and 9V of b... Read MoreTerminal Connection screw Board dimensions (width W x depth D x height H) (mm) 69.8 × 40.6 × 29 (including solder part) Type of Sign Printed board Number of Poles 2P
- SATO PARTS Terminal block For clamp type printed circuit boardsInsulation Resistance (MΩ) 100 or more (DC500V) Rated Voltage (V) 125 Terminal Spacing (mm) 5.08 Current Rating, UL (A) 6 Withstand Voltage (V/min) AC1000 Terminal Screw M2.6×5 Suitable Crimping Terminal PC terminal Type of Sign Printed board Applicable Standard UL standard, CSA standard Color (Body) W (white) Terminal Connection screwfrom S$9.89Min. 5 days
- Hirosugi-Keiki PCB mounting parts (power terminal) HP-00423O (t = 0.8)RoHS directive (corresponding to 10 substances) Correspondence
- SATO PARTS Terminal block for printed circuit boardsRated Voltage (V) 250 Withstand Voltage (V/min) AC2000 Color (Body) B (black) Type of Sign Printed board Terminal Connection screw
- Hirosugi-Keiki Board mounting parts (check terminal) HT-0020 (for board thickness 2.0)RoHS directive (corresponding to 10 substances) Correspondencefrom S$10.99Min. 2 days
- IDEC BP series PCB terminal blockRated Insulation Voltage (V) 250 Withstand Voltage (V/min) AC2000 Color Black Insulation Resistance (MΩ) over 100
- Hirosugi-Keiki Board mounting parts (lug terminal) HRT-100GRoHS directive (corresponding to 10 substances) Correspondence
- SATO PARTS Screwless terminal block for printed circuit board ML-1400Current Rating, IEC (A) 10 Current Rating, UL (A) 10 Rated Voltage (V) 300 Standard Cable Stripping Length (mm) 9~10 Withstand Voltage (V/min) AC2000 Color of Operating Part GY (gray) Color (Body) GY (gray) end plate GY (gray) Suitable Crimping Terminal PC terminal Type of Sign Printed board Terminal Connection Screwless Rating of Suitable Cable Single wire: Φ1.2mm (AWG16)from S$3.79Min. 9 days
- SATO PARTS Terminal block for printed circuit boards ML-41Current Rating, UL (A) 10 Insulation Resistance (MΩ) 1000 or more (DC500V) Rated Voltage (V) 250 Terminal Spacing (mm) 7.62 Withstand Voltage (V/min) AC2000 Color (Body) B (black) Material (Insulator) P.B.T.(UL94V-0) Suitable Crimping Terminal PC terminal Type of Sign Printed board Terminal Connection screwfrom S$2.59Min. 12 days
- Hirosugi-Keiki Board mounting parts (L-type terminal) HRT-500GRoHS directive (corresponding to 10 substances) Correspondencefrom S$15.99Min. 2 days
- SATO PARTS Terminal block for printed circuit board ML-50Terminal Spacing (mm) 10.16 Insulation Resistance (MΩ) 1000 or more (DC500V) Current Rating, UL (A) 15 Rated Voltage (V) 250 Withstand Voltage (V/min) AC2000 Color (Body) B (black) Terminal Screw M4×8 Material (Insulator) P.B.T.(UL94V-0) Suitable Crimping Terminal PC terminal Type of Sign Printed board Applicable Standard UL standard Terminal Connection screwfrom S$3.79Min. 12 days
- SATO PARTS Screwless terminal block 2-stage type for printed circuit boards* Please avoid washing the whole button as it may adversely affect the buttons.Insulation Resistance (MΩ) 100 or more (DC500V) Withstand Voltage (V/min) AC2000 Mechanism Check hole available end plate GY (gray) Suitable Crimping Terminal PC terminal Type of Sign Printed board Terminal Connection Screwlessfrom S$2.79Min. 9 days
- IDEC BL series Two-stage terminal block for printed circuit boardsRated Insulation Voltage (V) 250 Type of Sign Printed board Terminal Connection screwfrom S$13.99Min. 34 days
- SATO PARTS Screw-less terminal block ML-880 for printed circuit boards* Please avoid washing the whole button as it may adversely affect the buttons.Current Rating, UL (A) 10/15 Insulation Resistance (MΩ) 100 or more (DC500V) Standard Cable Stripping Length (mm) 11 Rated Voltage (V) 300/150 Withstand Voltage (V/min) AC2000 end plate GY (gray) Color (Body) GY (gray) Suitable Crimping Terminal PC terminal Type of Sign Printed board Terminal Connection Screwless Color of Operating Part W (white)
- SATO PARTS Screw-less terminal block ML-400 for printed circuit boardsWiring / disconnecting work is a single button operation. : "Screwless terminal block" is a terminal block that uses the repulsive force of the spring built inside. You can insert the wire while pressing the button, and press the button again to remove the connection when disconnecting.... Read MoreStandard Cable Stripping Length (mm) 10 Insulation Resistance (MΩ) 1000 or more (DC500V) Rated Voltage (V) 250 Current Rating, UL (A) 7 Terminal Spacing (mm) 7.62 Withstand Voltage (V/min) AC2000 Color of Operating Part GY (gray) Color (Body) GY (gray) Suitable Crimping Terminal PC terminal Type of Sign Printed board Terminal Connection Screwless Applicable Standard UL standardfrom S$1.99Min. 9 days
- SATO PARTS Screwless terminal block for printed circuit board ML-2300Insulation Resistance (MΩ) 100 or more (DC500V) Terminal Spacing (mm) 3.5 Rated Voltage (V) 300 Current Rating, UL (A) 5 Current Rating, IEC (A) 5 Standard Cable Stripping Length (mm) 8 Withstand Voltage (V/min) AC2000 Mechanism Check hole available Color (Body) GY (gray) Suitable Crimping Terminal PC terminal Type of Sign Printed board Terminal Connection Screwless
- Hirosugi-Keiki PCB mounting parts (lug terminal) HRT-300GDimension d '(mm) 4 Dimension t (mm) 5 RoHS directive (corresponding to 10 substances) Correspondence
- Hirosugi-Keiki Board mounting parts (check terminal) HOT-2608 (board hole φ0.8 or more)RoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 2 days
- SATO PARTS Screwless terminal block for printed circuit board ML-2200Compatible with both stranded and single wires. Since the main body has a check hole, you can check the continuity with a probe or the like.Current Rating, IEC (A) 3 Current Rating, UL (A) 3 Rated Voltage (V) 300 Terminal Spacing (mm) 5 Standard Cable Stripping Length (mm) 8 Withstand Voltage (V/min) AC2000 Color (Body) GY (gray) end plate GY (gray) Type of Sign Printed board Terminal Connection Screwless
- Panasonic Board terminal blockRefresh by aligning the pitch and height between the terminal part of the breaker and the terminal! A lineup of circuit breaker direct connection types in the series. It is possible to save construction and space on the board.Number of Poles 3P Rated Insulation Voltage (V) AC600 Material (Main Unit) PBT resin Type of Sign Printed board Terminal Connection screw Suitable for -from S$22.99Min. 2 days
- SATO PARTS Terminal block for printed circuit boards ML-51Terminal Spacing (mm) 10.16 Insulation Resistance (MΩ) 1000 or more (DC500V) Current Rating, UL (A) 15 Rated Voltage (V) 250 Withstand Voltage (V/min) AC2000 Color (Body) B (black) Terminal Screw M4×8 Material (Insulator) P.B.T.(UL94V-0) Suitable Crimping Terminal PC terminal Type of Sign Printed board Applicable Standard UL standard Terminal Connection screwfrom S$3.79Min. 48 days
- SATO PARTS Screwless terminal block for printed circuit boards ML-1600The recess on the side of the main body can be used as a jig for automatic mounting work.Rated Voltage (V) 300 Terminal Spacing (mm) 5 Current Rating, UL (A) 7 Current Rating, IEC (A) 7 Standard Cable Stripping Length (mm) 9 Withstand Voltage (V/min) AC2000 Color (Body) GY (gray) end plate GY (gray) Color of Operating Part GY (gray) Suitable Crimping Terminal PC terminal Type of Sign Printed board Terminal Connection Screwlessfrom S$11.99Min. 9 days
- SATO PARTS Terminal block for 3-stage PCBInsulation Resistance (MΩ) 1000 or more (DC500V) Rated Voltage (V) 250 Number of Poles 30P Withstand Voltage (V/min) AC2000 Color (Body) B (black) Material (Insulator) P.B.T.(UL94V-0) Suitable Crimping Terminal PC terminal Type of Sign Printed board Terminal Connection screwfrom S$53.99Min. 16 days
- Sunhayato Wrapping terminalIdeal for wrapping posts. After soldering to the pattern, wrap it.Hole Diameter (Φmm) (PCB) 1.0 plating Nickel base gold plating
- Hirosugi-Keiki PCB mount parts (power terminal) HP-0097O (t = 0.8)RoHS directive (corresponding to 10 substances) Correspondence Thread Size M3
- Hirosugi-Keiki PCB mounting parts (power terminal) HP-00422O (t = 0.8)RoHS directive (corresponding to 10 substances) Correspondence
- Hirosugi-Keiki PCB mounting parts (check terminal) HYT-4024 (PC board hole Φ1.0)RoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 9 days
- Hirosugi-Keiki Board mounting parts (check terminal) HOT-2612 (Board hole φ0.8 or more)RoHS directive (corresponding to 10 substances) Correspondencefrom S$14.99Min. 9 days
- Hirosugi-Keiki Board mounting parts (check terminal) HT-0010 (for board thickness 1.0)RoHS directive (corresponding to 10 substances) Correspondencefrom S$9.79Min. 9 days
- Hirosugi-Keiki PCB mounting parts (stacked terminals) HTS-20058-00, HTS-2015-00Cell Spacing (mm) 2 RoHS directive (corresponding to 10 substances) Correspondencefrom S$22.99Min. 9 days