PCB Connectors
Other Related Pages
- OMRON Flat Cable Connector (General-Purpose Type) XG4 Box Type PlugsThe core of the printed circuit board connector, MIL standard compliant product By adopting a new productivity design, high reliability and low price are realized at the same time. Compliant with MIL standard (MIL-C-83503). Box type plug useful for space-saving implementation. By using a simple l... Read More
- Hirosugi-Keiki Jumper JS-4 (2.54mm pitch)Number of Poles 1 Insulation Resistance (MΩ) 5000MIN Contact Shape Female Surface Treatment Ni base gold flash Material (Contact) Phosphor bronze Type Square Shape Straightfrom S$15.99Min. 2 days
- J.S.T. Mfg. JST FPC / FFC connector, female, 6 poles, 0.5mmRoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 3 days
- MK (ELECTRIC) MK Electric Telephone Modular Jack Faceplate Logic PlusSpecification Color: White ● Series: Logic Plusfrom S$25.99Min. 6 days
- OMRON Printed circuit board terminal block XW4E (screw type)A terminal block for printed circuit boards that is ideal for interfaces to control equipment. A terminal block that supports miniaturization of control equipment. The connection terminal thread has a finger protection structure. Wires can be directly connected by a pressing method that does not ... Read MoreOperation Ambient Temperature (℃) -40~+100 Insulation Resistance (MΩ) 100 or more (DC500V) Suitable Wire AWG26~AWG16 Material (Contactor) Copper alloy Material (Terminal Screw) Copper alloy Material (Clamp Cage) Copper alloy Processing (Contact) Nickel base tin plating (5 μm) Processing (Clamp Cage) Nickel plating (3 μm) Processing (Terminal Screw) Tinned (5 μm)
- Kyohritsu Electronic Industry Contact pin for QI connectorContact pins for QI connectors. Compatible wires are AWG24-28.Temperature Range (℃) -20~85 Withstand Voltage (V/min) 1000 Insulation Resistance (MΩ) 1000 Contact Resistance (mΩ) 20 Applicable Wire Range AWG (#) 22~28 Rated Voltage (V) 250 Rated Current (A) 3(AC/DC) Applicable connector QI connector series (2.54mm pitch)
- OMRON IC socket Open frame type XR2AAchieves high reliability such as resistance to momentary interruptions. Ideal for high-speed data processing circuits. The contact is a round pin type, and because it is a 4-point contact, it has good retention and excellent vibration and impact resistance. The contact insertion port is large an... Read MoreRated Current (A) 1
- OMRON IC socket 1 row type XR2CThe contact has the same round pin type 4-point contact structure as the XR2A series. Since it is a one-column type, the pitch between columns can be set freely. Can be easily polarized to the desired number of poles.Single Removal Force (N) 0.64 or more (with Φ0.432 test gauge) Rated Current (A) 1 Insulation Resistance (MΩ) 10 3 or more (at 500 VDC) Contact Resistance (mΩ) 20 or less (20mV or less, 100mA or less) Single Insertion Force (N) 3.92 or less (with Φ0.432 test gauge) Withstand Voltage (V/min) AC1000 (leakage current 1mA or less) Rated Voltage (V) AC300 Material (Carrier) Aluminum Material (Outer Sleeve) Brass / nickel base Gold flash plating Material (Foot Plate) PBT (UL94+V-0)/black
- COSEL Output Connector (Housing / Contact)For outputContact Shape Male Connection Type One touch Type Square Shape Straight
- Kyohritsu Electronic Industry QI connectorQI connector housing used for internal wiring of PC (motherboard). 1pin, contact pin sold separately.Temperature Range (℃) -40~105 Number of Poles 1 Withstand Voltage (V/min) 1000 Insulation Resistance (MΩ) 1000 Length (mm) 14 Height (mm) 2.5 Cell Spacing (mm) 2.54 Width (mm) 2.65 Contact Resistance (mΩ) 20 Rated Current (A) 3(AC/DC) Suitable for [Contact pin] QI-ZU / QI-PCfrom S$5.19Min. 2 days
- OMRON PCB Connector Terminal Block XW4B (Electric Wire Side / Socket)A terminal block for printed circuit boards that is ideal for interfaces to control equipment. A terminal block that supports miniaturization of control equipment. The connection terminal thread has a finger protection structure. Wires can be directly connected by a pressing method that does not ... Read MoreNominal Diameter - Operation Ambient Temperature (℃) -40~+100 Suitable Circuit Board Thickness (mm) 1.6 Insulation Resistance (MΩ) 100 or more (DC500V) Number of Poles 7 Shape Connector terminal block Material (Contactor) Copper alloy Material (Terminal Screw) Copper alloy Material (Clamp Cage) Copper alloy Processing (Contact) Nickel base tin plating (5 μm) Processing (Clamp Cage) Nickel plating (3 μm) Material (Housing) Polyamide resin (UL94V-0) / green Terminal Shape Power terminal block (socket) Processing (Terminal Screw) Tinned (5 μm) Length (mm) Wire stripping length: 7 ± 1
- HRS (HIROSE ELECTRIC) Ribbon Cable ConnectorComplete measures to prevent flux from rising. The pin header is a low profile type with a height of 9.2 mm. The distance between the boards when stacked is 12.2 mm. Computers, terminal equipment, various electronic equipment, OA equipment, etc.Terminal Shape Straight type
- COSEL Input Connector (Housing / Contact)For inputContact Shape Male Connection Type One touch Type Square Shape Straightfrom S$2.99Min. 2 days
- OMRON Discrete Wire IDC Connector XG5 Double Row SocketEliminates the hassle of loose wiring. Pressure-welded socket connector that engages with MIL type plugs High reliability and large current (3A) loose wire pressure welding connection are realized by adopting a 2-slot pressure welding structure and an insulation barrel. By properly using abundant... Read MoreSingle Removal Force (N) 0.29 or more (with □ 0.64mm test gauge) Insulation Resistance (MΩ) 10 3 or more (at 500 VDC) Contact Resistance (mΩ) 20 or less (20mV or less, 100mA or less) Insertion / Removal Durability (Times) 50 Rated Voltage (V) AC300 Material (Housing) Glass-filled PBT resin (UL94V-0) / Black Type Polarity guide type
- Ubon Universal connectorAMP mini universal Mayten lock connector is set with a number of plugs, caps, pins and sockets. 6 types of 2P, 3P, 4P, 6P, 9P and 12P are available.Compatible cable (mm2) 0.3~0.89 Applicable Wire Range AWG (#) 22~18 Rated Current (A) 9.5(MAX) Rated Voltage (V) AC/DC600 Connection Method Crimping Connection Type One touch Type Square Shape Straight
- OMRON Flat Cable Connector (General-Purpose Type) XG4 MIL Type Plug with Long LockThe core of the printed circuit board connector, MIL standard compliant product By adopting a new productivity design, high reliability and low price are realized at the same time. Compliant with MIL standard (MIL-C-83503).
- HRS (HIROSE ELECTRIC) DF1B Series 2.5mm Pitch Discrete Wire Connector (UL / CSA Standard Certified) Crimp Terminal for SocketRated Voltage AC V 250 Maximum Permissible Voltage (V) AC250 Surface Treatment Tin plating
- OMRON Flat cable connector (general-purpose type) XG4 pressure contact type plugThe core of the printed circuit board connector, MIL standard compliant product By adopting a new productivity design, high reliability and low price are realized at the same time. Compliant with MIL standard (MIL-C-83503). A pressure welding type plug that can be used as a relay.
- JAE (Japan Aviation Electronics) Board to Wire Connection Connector PS Series Socket Contact (Crimp Type)Operating Temperature Range (℃) -55~+85 Suitable Circuit Board Thickness (mm) 1.6 Contact Spacing (mm) 2.54 pitch, 2 rows Rated Current (A) 3 Withstand Voltage AC1000Vr.ms (1 minute) Material Phosphor bronze Shape Single item Control Vertical / Parallel Contact Resistance (mΩ) less than 10
- Kyohritsu Electronic Industry QI connectorQI connector housing used for internal wiring of PC (motherboard). 2pin, contact pin sold separately.Temperature Range (℃) -40~105 Withstand Voltage (V/min) 1000 Insulation Resistance (MΩ) 1000 Length (mm) 14 Number of Poles 2 Height (mm) 2.5 Cell Spacing (mm) 2.54 Contact Resistance (mΩ) 20 Rated Current (A) 3(AC/DC) Width (mm) 5.28 Suitable for [Contact pin] QI-ZU / QI-PC
- OMRON Flat Cable Connector (General Purpose Type) XG4 MIL Type SocketThe core of the printed circuit board connector, MIL standard compliant product By adopting a new productivity design, high reliability and low price are realized at the same time. Compliant with MIL standard (MIL-C-83503).Single Removal Force (N) 0.39 or more (with □ 0.64mm test gauge) Rated Current (A) 1 Cell Spacing (mm) 1.27 Insulation Resistance (MΩ) 10 3 or more (at 500 VDC) Contact Resistance (mΩ) 20 or less (20mV or less, 100mA or less) Rated Voltage (V) 250 Insertion / Removal Durability (Times) 50 Terminal Connection Crimping Material (Housing) Glass-filled PBT resin (UL94V-0) / Black Material (Cover) Glass-filled PBT resin (UL94V-0) / Black Shape MIL type socket Processing (Contact Connection Part) Nickel base + gold plating (0.15 μm) Processing (Contact Terminal Pressure Connection Part) Nickel base + tin plating (2.0 μm) Total Insertion Force Number of poles x 1.96N or less Material (Contact Terminal Pressure Connection Part) Phosphor bronze Material (Contact Connection Part) Phosphor bronze
- JAE (Japan Aviation Electronics) Board-To-Wire Connector PS Series Socket Housing with KeyThis socket housing has a key to prevent erroneous insertion on one side and matches the key groove of the pin header with lock on the other side. (In addition, in the case of 10 poles, there is also a type without a key.) 2.54mm pitch * PS-D4C10N is a keyless type.Operating Temperature Range (℃) -55to+85 Contact Resistance (mΩ) 10 Insulation Resistance (MΩ) 1000 Contact Spacing (mm) 2.54 Rated Current (A) 3 Connector Shape Socket housing
- Kyohritsu Electronic Industry QI connectorQI connector housing used for internal wiring of PC (motherboard). 3pin, contact pin sold separately.Temperature Range (℃) -40~105 Withstand Voltage (V/min) 1000 Insulation Resistance (MΩ) 1000 Length (mm) 14 Height (mm) 2.5 Cell Spacing (mm) 2.54 Contact Resistance (mΩ) 20 Number of Poles 3 Rated Current (A) 3(AC/DC) Width (mm) 7.82 Suitable for [Contact pin] QI-ZU / QI-PCfrom S$6.89Min. 2 days
- WURTH ELEKTRONIK Wurth Elektronik Micro USB connectorRoHS directive (corresponding to 10 substances) Correspondencefrom S$5.19Min. 2 days
- OMRON Flat Cable Connector (General Purpose Type) XG4 MIL Type with Socket LockThe core of the printed circuit board connector, MIL standard compliant product By adopting a new productivity design, high reliability and low price are realized at the same time. Compliant with MIL standard (MIL-C-83503).
- Tyco Electronics Japan TE Connectivity 329860 Crimp Barrel-Wheel ConnectorsRoHS directive (corresponding to 10 substances) Correspondencefrom S$1.09Min. 2 days
- HRS (HIROSE ELECTRIC) CTF Type Plug Case and Lock Bracket (D Sub) Accessory Lock BracketCompatible Panel Thickness (mm) 1.2~1.6 Surface Treatment Nickel plating
- HRS (HIROSE ELECTRIC) Samicon 1600 Series Top Touch Lock Type Plug CaseDimension D (mm) 11 Dimension B (mm) 20
- RS Pro Coaxial Conversion Adapter RS Pro T-type Branch BNC Jack-BNC-Jack-Jack NickelRoHS directive (corresponding to 10 substances) Correspondencefrom S$19.99Min. 2 days
- OMRON PCB terminal block XW4A (board side, plug, L-shaped terminal)A terminal block for printed circuit boards that is ideal for interfaces to control equipment. A terminal block that supports miniaturization of control equipment. The connection terminal thread has a finger protection structure. Wires can be directly connected by a pressing method that does not ... Read MoreOperation Ambient Temperature (℃) -40~+100 Insulation Resistance (MΩ) 100 or more (DC500V) Shape Connector terminal block Material (Contactor) Copper alloy Processing (Contact) Nickel base tin plating (5 μm) Length (mm) Wire stripping length: 7 ± 1from S$3.79Min. 4 days
- OMRON Discrete-wire Press Connector XG5 Semi-Cover* Semi-covers can be attached individually for each row. Two pieces are required for each type XG5M.
- RS Pro RS Pro fiber optic adapter, connector type: LC to LC, single modeRoHS directive (corresponding to 10 substances) Correspondencefrom S$4.59Min. 2 days
- 3M Power clamp wire mount socket 5 poleBulk pressure welding connector that does not require special special tools and can be connected with pliers 0.75mm 2 large diameter cable can be connected easily and securely Allowable current polarity key of up to 10A per pole prevents erroneous insertion The one-touch lock mechanism allows eas... Read MoreOperating Temperature / Humidity Range -20 to 75 85% RH or less Insulation Resistance (MΩ) 1000 or more Number of Poles 5 Type Square Rated Voltage (V) AC/DC250 Connection Method Crimping Contact Shape Female Material (Body) Nylon resin Connection Type One touch Material (Cover) Polycarbonate resin (UL94V-O) Shape Straightfrom S$7.99Min. 2 days
- 3M Standard Socket / Header V Low Pro Header (Linear Type)The 4-sided mold protects the contacts and prevents the socket connector from being inserted backwards. Board-to-board connection is possible in combination with a board mount socket. For inter-board connection of general industrial equipment and various units.Substrate thickness (mm) (Conformity) 1.6 Rated Current (A) 1 Rated Voltage (V) AC250/DC300 Connection Method Board mounting Material Glass reinforced polyester Contact Shape Male Type Square Shape Straightfrom S$2.29Min. 2 days
- OMRON DIN Connector (Twin Contact Type) XC5Insulation Resistance (MΩ) 10 6 or more (at 100 VDC) Rated Current (A) 2 Contact Resistance (mΩ) 20 or less (20mV or less, 100mA or less) Insertion / Removal Durability (Times) 200 Withstand Voltage (V/min) AC 1000 (leakage current 1mA or less) Rated Voltage (V) AC300 Total Insertion Force Number of poles x 0.59 N or less Material (Housing) PBT resin with glass (UL94V-0)/gray
- Izutsu Seisakusho Socket for multi outletSuitable for R4T Type of Sign Single station, stationary type