PCB Switches
Other Related Pages
- OMRON Tactile Switch B3FAchieves a sharp click feeling and high durability. A convex plunger is available to which a key top (B32 series) can be attached.
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Miniature slide switch SS seriesThe non-illuminated slide switch terminal part is insert-molded to prevent flux intrusion and terminal backlash, further improving contact stability. Since the movable contact piece is a two-sided sliding contact method, the self-cleaning effect and dual contact always provide stable quality and ... Read MoreMechanical Durability for Switching 10,000 times or more Electrical Durability for Opening and Closing 10,000 times or more Insulation Resistance (MΩ) 100 or more (DC500V) Stroke (mm) 2 Terminal Length (mm) 3 Withstand Voltage AC500V 1 minute or more RoHS directive (corresponding to 10 substances) Correspondence Type of Switching Shorting
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Tactile Switch JF SeriesWith a short stroke, light operation force, and light touch, it has a good feeling of operation. The height on the board is as thin as 5.08 mm, which contributes to the thinning of equipment. In addition, since the terminals are at inch pitch intervals (2.54 mm x n), high-density mounting is poss... Read MoreOperating Temperature Range (℃) -25~85 Withstand Voltage 250 VAC for 1 minute or more Operating Force (N) 3±0.8 RoHS directive (corresponding to 10 substances) Correspondence Terminal Shape PC terminal Circuit Single pole single throw
- OMRON Seal Type Tactile Switch B3WCompatible with the B3F series and achieves high reliability due to the seal structure. Equivalent to IP67 (IEC-60529) seal structure ensures high contact reliability even in dusty places and around water. (Excluding the terminal part.) Two types are available: small and thin, 6 mm square and 12 ... Read More
- OMRON Tactile switch key top B32A wide variety of key top sizes, shapes, and colors are available for the convex plunger type of B3F, B3FS, and B3W.
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Basic knob type Solder terminal type Slide switch M seriesA standoff is provided to prevent flux from entering. Since the switch can be mounted continuously, the mounting density can be increased. The operation part has a clear and clear feeling. The molding material for the large stroke case with good operability and visibility is a UL-94-V0 certified ... Read MoreOperating Temperature Range (℃) -30~85 Insulation Resistance (GΩ) 1 or more (DC500V) Contact Resistance (mΩ) 10 or less (DC2~4V at 100mA) Electrical Durability for Opening and Closing 25,000 times or more Current Capacity (A) 6 AC125V 3 AC250V Operation Mechanism Basic knob RoHS directive (corresponding to 10 substances) Correspondence Terminal Shape Solder terminal Standard UL、CSA
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Tactile Switch JB SeriesA feeling of operation that is easy to break. The terminal shape is the same as the IC, and it has a "C" shape, so it does not float when attached to a PC board, can be temporarily fixed, and soldering work is easy. Since the switch contact part is hermetically sealed, there is no ingre... Read More
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Slide switch CS seriesHigh quality and low price All molding ensures electrostatic withstand voltage of 12kV or more (at the tip of the knob). UL94V-0 certified product is used for the mold part, and it has excellent arc resistance, insulation, and self-extinguishing property. Since the insulation distance is 2.5 mm o... Read MoreOperating Temperature Range (℃) -30~85 Number of Poles 1 Insulation Resistance (GΩ) 1 or more (DC500V) Contact Resistance (mΩ) 10 or less (DC2~4V at 100mA) Stroke (mm) 2.2 Electrical Durability for Opening and Closing 20000 times or more Current Capacity 3A AC125V Mounting hole dimensions (mm) 4.6×6.8 Mechanical Durability for Switching 50000 times or more RoHS directive (corresponding to 10 substances) Correspondence Shape Knob / Basic knob Functional Operation ON-ON Terminal Shape PC terminal Circuit Single pole double throw
- OMRON DIP switch A6TBoard hole insertion terminal type contact part with abundant pole number specifications is gold-plated, twin contacts ensure high reliability with a self-cleaning mechanism by sliding. A lineup of types with washable sealing tape.Shock Resistance (Malfunction) (m/s2) 300 or more
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Slide switch M seriesA standoff is provided to prevent flux from entering. Since the switch can be mounted continuously, the mounting density can be increased. The operation part has a clear and clear feeling. The molding material for the large stroke case with good operability and visibility is a UL-94-V0 certified ... Read MoreOperating Temperature Range (℃) -30~85 RoHS directive (corresponding to 10 substances) Correspondence Type Non-illuminated type
- OTAX DIP switch K series slide typeKnife edge ・ Stable contact is achieved by the high pressure contact method. Since the contact pressure is 200kg / mm 2 , it will not malfunction due to vibration or shock. Since the terminal dimensions and shape are exactly the same as the IC, automatic installation work is possible. * The numb... Read MoreOperating Temperature Range (℃) -30~+85 Contact Resistance (mΩ) less than 50 Operating Force 7.9N (maximum) Storage Temperature Range (℃) -30~+85 Rating DC5V 10mA Isolation Voltage 300 VAC for 1 minute Electrical Durability 1000 times Insulation Resistance (MΩ) over 100from S$2.29Min. 2 days
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Super mini slide switch SM seriesUltra-small slide switch with twin contact structure. The operation feeling is a clear feeling that does not make you aware of the ultra-small size by the switching mechanism using springs and steel balls. Since the contact part uses a sliding contact mechanism, self-cleaning is performed each ti... Read MoreOperating Temperature Range (℃) -40~85 Insulation Resistance (GΩ) 1 or more (DC500V) Electrical Durability for Opening and Closing 1000 times or more Mechanical Durability for Switching 1000 times or more Contacts Spacing (mm) 2.54 Contact Resistance (mΩ) 30 or less (20mV at 10mA) RoHS directive (corresponding to 10 substances) Correspondence Functional Operation ON-ON Circuit Single pole double throwfrom S$4.39Min. 2 days
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Basic knob type PC-H terminal slide switch M seriesOperating Temperature Range (℃) -30~85 Insulation Resistance (GΩ) 1 or more (DC500V) Mechanical Durability for Switching 100000 times or more Stroke (mm) 2.2 Shape Basic knob RoHS directive (corresponding to 10 substances) Correspondence Type Non-illuminated type Functional Operation ON - ON Terminal Shape PC-H terminal Standard ULfrom S$6.69Min. 2 days
- NKK SWITCHES (Nippon Kaiheiki Kogyou) ON / ON / ON (Special Circuit) Slide SwitchGood operation feeling. The terminal part is insert-molded to prevent flux intrusion and terminal backlash, further improving contact stability. Since the movable contact piece is a two-sided sliding contact method, the self-cleaning effect and dual contact always provide stable quality and high ... Read MoreOperating Temperature Range (℃) -15~60 Electrical Durability for Opening and Closing 10,000 times or more Mechanical Durability for Switching 10,000 times or more Stroke (mm) 2 RoHS directive (corresponding to 10 substances) Correspondence Type of Switching No limitation on switching timing Functional Operation ON-ON-ON Circuit Single pole 3 throwfrom S$1.59Min. 2 days
- OMRON Surface Mount Tactile Switch B3FSSurface mount terminal type reflow solder suitable for high-density mounting is possible.from S$7.39Min. 3 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) Slide switch MFS seriesInsulation Resistance (MΩ) 100 / min Electrical Life 5000 cycles Number of terminals 6 Withstand Voltage (V) AC500 for 1 minute Contact Resistance (mΩ) Initial: Up to 20from S$2.79Min. 9 days
- OMRON Hinge type tactile switch B3JA hinged shape for a sharp snap feel The hook type hinge mechanism provides a crisp snap feel. * The built-in LED lamp does not have a built-in limiting resistor, so be sure to connect the limiting resistor to the outside within the range.from S$1.29Min. 12 days
- OMRON DIP switch A6TNAchieves high contact reliability with the knife edge structure Improves contact reliability by increasing the contact pressure with the knife edge structure. The knife edge structure allows cleaning without sealing tape. Heat resistance is further improved by using highly heat resistant resin. (... Read MoreColor (Strike) White Operating Force (N) 0.98~7.9 Vibration Resistance (Malfunction) 10-55Hz double amplitude 1.5mm Insulation Resistance (MΩ) 100 or more (at 100 VDC) Electrical Durability 1000 times or more Contact Resistance (mΩ) 200 or less (initial value) Operating Humidity Range 35 to 95% RH (at +5 to + 35 ° C) Shock Resistance (Malfunction) (m/s2) 490 or more Withstand Voltage Between terminals: 300 VAC 1 min
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Slide switch A seriesUses a sliding twin crossbar contact mechanism. The manufacturer's unique switching moderation mechanism, which is a combination of a coil spring, a sliding rod, and a switching plate, provides reliable switching and a light operation feeling. Epoxy seals, etc. on the terminals prevent the in... Read MoreOperating Temperature Range (℃) -30~85 Stroke (mm) 2.5 Contact Resistance (mΩ) 50 or less (at 20mV 10mA) RoHS directive (corresponding to 10 substances) Correspondence
- Tyco Electronics Japan TE Connectivity Tactile Switch, SPST, Through HoleRoHS directive (corresponding to 10 substances) Correspondencefrom S$4.89Min. 2 days
- Tyco Electronics Japan TE Connectivity Tactile Switch, SPST, Surface MountRoHS directive (corresponding to 10 substances) Correspondencefrom S$4.59Min. 2 days
- OMRON Sealed rotary dip switch A6AA series of rotary type that can be selected according to the operation method with a seal type, a cone type that operates in two directions on the top and side, a shaft type that can be operated from the panel surface with a long shaft, and a flat type. Stable contact reliability is achieved by ... Read MoreOperating torque (N.m) 1.18~2.45×10-2 Insulation Resistance (MΩ) 10 or more (at 250 VDC) Vibration Resistance (Malfunction) 10-55Hz double amplitude 1.5mm Contact Resistance (mΩ) 200 or less (initial value) Shock Resistance (Malfunction) (m/s2) 300 or more Operating Humidity Range 45 to 85% RH or less (at +5 to + 35 ° C) Withstand Voltage Between terminals: 250 VAC for 1 min Electrical Rating DC28V 0.1A, DC5V 1mA (minimum current) Electrical Durability More than 2000 stepsfrom S$5.59Min. 4 days
- Tyco Electronics Japan TE Connectivity Tactile Switch, SPST, Through HoleRoHS directive (corresponding to 10 substances) Correspondence
- Tyco Electronics Japan TE Connectivity Tactile Switch, SPST, Through HoleRoHS directive (corresponding to 10 substances) Correspondence
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Slide switch M seriesA standoff is provided to prevent flux from entering. Since the switch can be mounted continuously, the mounting density can be increased. The operation part has a clear and clear feeling. The molding material for the large stroke case with good operability and visibility is a UL-94-V0 certified ... Read MoreOperating Temperature Range (℃) -30~85 Insulation Resistance (GΩ) 1 or more (DC500V) Contact Resistance (mΩ) 10 or less (DC2~4V at 100mA) Mechanical Durability for Switching 100000 times or more Electrical Durability for Opening and Closing 25,000 times or more Current Capacity (A) 6 AC125V
3 AC250V Operation Mechanism Basic knob Terminal Shape Bracket mount type RoHS directive (corresponding to 10 substances) Correspondence Contact Specifications Silver Standard UL、CSA - OMRON Small surface mount dip switch A6HAchieves the industry's thinnest class mounting height of 1.55 mm. By adopting half pitch (1.27mm), the mounting area is reduced by 63% (compared to the manufacturer's conventional product). The type with sealing tape can be washed.Operating Force (N) 0.29~4.9 Electrical Durability 1000 times or more Vibration Resistance (Malfunction) 10~55Hz double amplitude 1.5mm Contact Resistance (mΩ) 200 or less (initial value) Shock Resistance (Malfunction) 300 (m / s 2 ) or more Withstand Voltage 300 V AC between terminals for 1 min Operating Humidity Range 35 to 95% RH (at +5 to + 35 ° C) Protection Class IEC IP40from S$4.89Min. 12 days
- OMRON Sealed dip switch A6DDIP switch that achieves high reliability with a seal structure The seal structure IP64 (IEC-60529) equivalent prevents the ingress of flux and ensures high contact reliability even in dusty places and around water. A light operation feel due to the smooth switching mechanism. The contacts are go... Read MoreColor (Strike lever) Orange Operating Force (N) 0.29~4.9 Vibration Resistance (Malfunction) 10-55Hz double amplitude 1.5mm Contact Resistance (mΩ) 100 or less (initial value) Insulation Resistance (MΩ) 100 or more (at 250 VDC) Electrical Durability 2000 times or more Shock Resistance (Malfunction) (m/s2) 300 or more Operating Humidity Range 35 to 95% RH (at +5 to + 35 ° C) Withstand Voltage Between terminals: AC500V 1minfrom S$2.99Min. 64 days
- OMRON Slide DIP switch A6S-HSurface mount terminal type with improved solder heat resistance by renewing the conventional product (type A6S) Compatible with the conventional product (type A6S) and improved solder heat resistance with the same shape. (Soldering peak temperature: 260 ° C) The contacts are gold-plated, and the... Read MoreColor (Strike) White Operating Force (N) 0.29~9.8 Vibration Resistance (Malfunction) 10-55Hz double amplitude 1.5mm Insulation Resistance (MΩ) 100 or more (at 250 VDC) Electrical Durability 1000 times or more Contact Configuration 1a (normally open contact) Contact Resistance (mΩ) 200 or less (initial value) Shock Resistance (Malfunction) (m/s2) 300 or more Operating Humidity Range 35 to 95% RH (at +5 to + 35 ° C) Withstand Voltage Between terminals: AC500V 1minfrom S$2.59Min. 12 days
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Illuminated slide switch (2.54mm) pitch terminal type SS seriesGood operation feeling. Due to the manufacturer's unique illumination structure, constant bright and clear illumination can be obtained regardless of the operating position of the knob. The inch pitch of 2.54 mm is adopted as the pitch between terminals. Since the movable contact piece is a t... Read MoreOperating Temperature Range (℃) -15~60 Electrical Durability for Opening and Closing 10,000 times or more Mechanical Durability for Switching 10,000 times or more Stroke (mm) 2 RoHS directive (corresponding to 10 substances) Correspondence Functional Operation ON-ONfrom S$5.19Min. 5 days
- OMRON Rotary dip switch (top operation) A6RLow-cost type rotary DIP switch The rotor part has an O-ring sealed structure to prevent dust from entering. Easy circuit design.Color (Rotor) white Operating torque (N.m) 1.96×10-2 Vibration Resistance (Malfunction) 10-55Hz double amplitude 1.5mm Insulation Resistance (MΩ) 100 or more (at 250 VDC) Contact Resistance (mΩ) 200 or less (initial value) Shock Resistance (Malfunction) (m/s2) 300 or more Operating Humidity Range 35 to 95% RH (at +5 to + 35 ° C) Mass (g) About 0.6 Withstand Voltage Between terminals: 250 VAC for 1 min Electrical Durability More than 5000 steps Type of Output Code Real code Type Top operation flat typefrom S$3.89Min. 6 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) Slide switch MHS seriesOperating Temperature Range (℃) -10~+70 Storage Temperature Range (℃) -20~+80 Insulation Resistance (MΩ) 100 or more (DC500V) Contact Resistance (mΩ) 50 or less (AC200μV 1.5mA) Electrical Life 5000 times Withstand Voltage (V) AC500 for 1 minute Type Non-shortingfrom S$11.99Min. 9 days
- Tyco Electronics Japan TE Connectivity Tactile Switch, SPST, Through HoleRoHS directive (corresponding to 10 substances) Correspondencefrom S$4.29Min. 2 days
- Tyco Electronics Japan TE Connectivity Tactile Switch, SPST, Through HoleRoHS directive (corresponding to 10 substances) Correspondence
- Tyco Electronics Japan TE Connectivity Tactile Switch, SPST, Surface MountRoHS directive (corresponding to 10 substances) Correspondencefrom S$3.49Min. 3 days
- OTAX DIP switch W series Built-in resistor (Attenuator)The printed circuit board-mounted DIP digital attenuator (ATT) switch developed as the W series is a composite product that integrates the manufacturer's original knife edge high pressure contact structure and resistance network into an ultra-thin composite product with high precision. Guaran... Read MoreOperating Force 4.9N (maximum) Terminal Shape Flow implementation Operating Temperature Range (℃) -30~+70 Operation Mechanism Slide type Impedance (Ω) 600 Rating 0.4VA AC・DC20V MAX Contact Resistance (mΩ) 50m or less Insulation Resistance (MΩ) over 100 Storage Temperature Range (℃) -30~+70 Isolation Voltage 300 VAC for 1 minute Electrical Durability 1000 timesfrom S$24.99Min. 5 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) Miniature slide switchHigh contact reliability. A twin contact clip mechanism is used for the contact part. Can be washed as a whole. Since the contact part is gold-plated, it is ideal for use in the minute current region. Improved operability. A light operation feeling is realized by an independent moderation mechanism.Contact Resistance (mΩ) (Initial) 50 or less (AC200μAV 1.5mA) Operating Temperature Range (℃) -20~+85 Storage Temperature Range (℃) -40~+85 Number of Poles 2-pole Contacts Spacing (mm) 2.54 Withstand Voltage 250 VAC for 1 minute Insulation Resistance (MΩ) 500 or more (DC250V) Switch Type ON-ON Terminal Shape P / C terminal Specification RoHS compliant product Operation Mechanism Standard Standard UL certified product
- NIDEC COPAL ELECTRONICS (FUJISOKU) Slide switch MFS seriesOperating Temperature Range (℃) -10~+70 Withstand Voltage (V) AC500 for 1 minute RoHS directive (corresponding to 10 substances) Correspondence Type Non-shorting Switch Type ON-ONfrom S$5.19Min. 9 days
- OTAX DIP switch KH series slide typeBy ultra-compact internal mechanism, half-pitch (P = 1.27mm) ultra-compact is realized. High-density mounting possible (41.9% area with 8 poles compared to our company) The contacts are gold-plated standard specifications. Automatic mounting, reflow and cleaning (by tape seal) by SMT mounter is p... Read MoreIsolation Voltage 300 VAC for 1 minute Contact Resistance (mΩ) under 100 Operating Force 4.9N (maximum) Operation Mechanism Slide type Storage Temperature Range (℃) -30~+85 Insulation Resistance (MΩ) over 100 Rating DC24V 25mA Operating Temperature Range (℃) -30~+85 Electrical Durability 1000 times Terminal Shape Surface mountfrom S$4.29Min. 5 days
- Tyco Electronics Japan TE Connectivity Tactile Switch, SPST, Through HoleRoHS directive (corresponding to 10 substances) Correspondence
- NIDEC COPAL ELECTRONICS (FUJISOKU) Slide switch 8SS seriesOperating Temperature Range (℃) -30~+85 Storage Temperature Range (℃) -40~+85 Contact Resistance (mΩ) 10 or less (DC2-4V 1A) Insulation Resistance (MΩ) 1000 or more (DC500V) Mechanical Life 100000 times Withstand Voltage (V) AC1000 for 1 minute RoHS directive (corresponding to 10 substances) Correspondence Contact Silver contactsfrom S$6.99Min. 9 days
Filter by categories