Tactile Switches
Other Related Pages
- OMRON Tactile Switch B3FAchieves a sharp click feeling and high durability. A convex plunger is available to which a key top (B32 series) can be attached.
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Tactile Switch JF SeriesWith a short stroke, light operation force, and light touch, it has a good feeling of operation. The height on the board is as thin as 5.08 mm, which contributes to the thinning of equipment. In addition, since the terminals are at inch pitch intervals (2.54 mm x n), high-density mounting is poss... Read MoreOperating Temperature Range (℃) -25~85 Withstand Voltage 250 VAC for 1 minute or more Operating Force (N) 3±0.8 RoHS directive (corresponding to 10 substances) Correspondence Terminal Shape PC terminal Circuit Single pole single throw
- OMRON Seal Type Tactile Switch B3WCompatible with the B3F series and achieves high reliability due to the seal structure. Equivalent to IP67 (IEC-60529) seal structure ensures high contact reliability even in dusty places and around water. (Excluding the terminal part.) Two types are available: small and thin, 6 mm square and 12 ... Read More
- OMRON Tactile switch key top B32A wide variety of key top sizes, shapes, and colors are available for the convex plunger type of B3F, B3FS, and B3W.
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Tactile Switch JB SeriesA feeling of operation that is easy to break. The terminal shape is the same as the IC, and it has a "C" shape, so it does not float when attached to a PC board, can be temporarily fixed, and soldering work is easy. Since the switch contact part is hermetically sealed, there is no ingre... Read More
- OMRON Surface Mount Tactile Switch B3FSSurface mount terminal type reflow solder suitable for high-density mounting is possible.from S$7.39Min. 3 days
- OMRON Hinge type tactile switch B3JA hinged shape for a sharp snap feel The hook type hinge mechanism provides a crisp snap feel. * The built-in LED lamp does not have a built-in limiting resistor, so be sure to connect the limiting resistor to the outside within the range.from S$1.29Min. 12 days
- Tyco Electronics Japan TE Connectivity Tactile Switch, SPST, Through HoleRoHS directive (corresponding to 10 substances) Correspondencefrom S$4.89Min. 2 days
- Tyco Electronics Japan TE Connectivity Tactile Switch, SPST, Surface MountRoHS directive (corresponding to 10 substances) Correspondencefrom S$4.59Min. 2 days
- Tyco Electronics Japan TE Connectivity Tactile Switch, SPST, Through HoleRoHS directive (corresponding to 10 substances) Correspondence
- Tyco Electronics Japan TE Connectivity Tactile Switch, SPST, Through HoleRoHS directive (corresponding to 10 substances) Correspondence
- Tyco Electronics Japan TE Connectivity Tactile Switch, SPST, Through HoleRoHS directive (corresponding to 10 substances) Correspondencefrom S$4.29Min. 2 days
- Tyco Electronics Japan TE Connectivity Tactile Switch, SPST, Through HoleRoHS directive (corresponding to 10 substances) Correspondence
- Tyco Electronics Japan TE Connectivity Tactile Switch, SPST, Surface MountRoHS directive (corresponding to 10 substances) Correspondencefrom S$3.49Min. 3 days
- Tyco Electronics Japan TE Connectivity Tactile Switch, SPST, Through HoleRoHS directive (corresponding to 10 substances) Correspondence
- OMRON Sealed Surface Mount Tactile Switch B3SSurface mount terminal type that achieves high reliability with a seal structure The equivalent of IP67 (IEC-60529) seal structure ensures high contact reliability even when used in dusty places or around water. * Excluding terminals. Surface mount terminal type suitable for high-density mounting... Read More
- Tyco Electronics Japan TE Connectivity Tactile Switch, SPST-NO, Surface MountRoHS directive (corresponding to 10 substances) Correspondencefrom S$5.39Min. 3 days
- Tyco Electronics Japan TE Connectivity Tactile Switch, SPST, Through HoleRoHS directive (corresponding to 10 substances) Correspondencefrom S$5.99Min. 2 days
- Tyco Electronics Japan TE Connectivity Tactile Switch, SPST-NO, Surface MountRoHS directive (corresponding to 10 substances) Correspondencefrom S$5.59Min. 3 days
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Tactile switch CB3 seriesSupports small size, low profile, and surface mounting. 6.2mm tactical switch. Can be washed as a whole. Uses highly heat resistant resin. Easy to check soldering. Shut out the intrusion of flux. Office automation equipment, radios, professional video cameras, exchanges, electrical measuring inst... Read MoreOperating Temperature Range (℃) -25~70 Mechanical Durability for Switching 100,000 times or more Current Capacity 50mA 24V DC Size 6.2 square RoHS directive (corresponding to 10 substances) Correspondence Contact Resistance (mΩ) DC 250V 100MΩ or more Functional Operation OFF-〈ON〉 Circuit Single pole single throwfrom S$1.19Min. 8 days
- Tyco Electronics Japan TE Connectivity Tactile Switch, SPST, Surface MountRoHS directive (corresponding to 10 substances) Correspondencefrom S$3.29Min. 3 days
- WURTH ELEKTRONIK Wurth Elektronik Tactile Switch SPST-NO Surface MountRoHS directive (corresponding to 10 substances) Correspondencefrom S$2.09Min. 6 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) Fujisoku Tactile Switch, SPST,RoHS directive (corresponding to 10 substances) Correspondencefrom S$2.49Min. 3 days
- WURTH ELEKTRONIK Wurth Elektronik Tactile Switch SPST-NORoHS directive (corresponding to 10 substances) Correspondencefrom S$1.49Min. 6 days
- WURTH ELEKTRONIK Wurth Elektronik Tactile Switch SPST-NO Through HoleRoHS directive (corresponding to 10 substances) Correspondencefrom S$1.29Min. 6 days
- OMRON Surface Mount Tactile Switch B3FS-4Color (Plunger) Black Type (Terminal) Solder Rating DC3~24V 1~50mAfrom S$29.99Min. 3 days
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Tactile switch CB seriesCompatible with small size, low profile, and lead-through. 6.2mm tactical switch. Can be washed as a whole. The terminal arrangement is 180 ° point symmetric. Prevents lifting during installation. Shut out the intrusion of flux. Office automation equipment, radios, professional video cameras, exc... Read MoreOperating Temperature Range (℃) -25~70 Mechanical Durability for Switching 100,000 times or more Electrical Durability for Opening and Closing 100,000 times or more Contact Resistance (mΩ) 100mΩ or less (at 20mV 10mA) Current Capacity 50mA 24V DC RoHS directive (corresponding to 10 substances) Correspondence Insulation Resistance DC 250V 100MΩ or more Functional Operation OFF-〈ON〉 Circuit Single pole single throwfrom S$0.86Min. 7 days
- OMRON Long stroke tactile switch B3ALTerminal Shape Standard Shape of Switch Standard Button Shape Standardfrom S$1.79Min. 64 days
- OMRON Tactile switch with cover B3F-8000 (N)Operating Temperature Range (℃) -25~+70 Electrical Rating 5 to 24 VDC, 1 to 50 mA resistive loadfrom S$2.59Min. 64 days
- RS Pro RS Pro Tactile switch, SPDT, Through holeRoHS directive (corresponding to 10 substances) Correspondencefrom S$3.09Min. 3 days
- Tyco Electronics Japan TE Connectivity Tactile Switch, SPST-NO, Surface MountRoHS directive (corresponding to 10 substances) Correspondencefrom S$5.69Min. 3 days
- Tyco Electronics Japan Tactile switch + single pole single throw (SPST) + surface mount + momentary + 7.89 + x + 3.5 + x + 8.5mmHeight (mm) 1 Length (mm) 1 Width (mm) 1 Mass (g) 562.5 RoHS directive (corresponding to 10 substances) Correspondencefrom S$359.90Min. 6 days
- OMRON Sealed tactile switch B3WNDurability 100,000 times or more Contact Rated Current (mA) 1~50 Dimension (mm) 8×8×13 Contact Rated Voltage (V) DC3~12 Protection Class IEC IP67 Switch Operation Momentary Contact Configuration Single pole single throw (SPST) Type of Actuator push-button
- TOSHIBA Tactile switch / tact switchRoHS directive (corresponding to 10 substances) Correspondencefrom S$2.59Min. 12 days
- WURTH ELEKTRONIK Wurth Elektronik Tactile Switch SPST-NO Surface Mount (J-Bend)RoHS directive (corresponding to 10 substances) Correspondencefrom S$1.29Min. 6 days