Slide Switches
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Miniature slide switch SS seriesThe non-illuminated slide switch terminal part is insert-molded to prevent flux intrusion and terminal backlash, further improving contact stability. Since the movable contact piece is a two-sided sliding contact method, the self-cleaning effect and dual contact always provide stable quality and ... Read MoreMechanical Durability for Switching 10,000 times or more Electrical Durability for Opening and Closing 10,000 times or more Insulation Resistance (MΩ) 100 or more (DC500V) Stroke (mm) 2 Terminal Length (mm) 3 Withstand Voltage AC500V 1 minute or more RoHS directive (corresponding to 10 substances) Correspondence Type of Switching Shorting
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Basic knob type Solder terminal type Slide switch M seriesA standoff is provided to prevent flux from entering. Since the switch can be mounted continuously, the mounting density can be increased. The operation part has a clear and clear feeling. The molding material for the large stroke case with good operability and visibility is a UL-94-V0 certified ... Read MoreOperating Temperature Range (℃) -30~85 Insulation Resistance (GΩ) 1 or more (DC500V) Contact Resistance (mΩ) 10 or less (DC2~4V at 100mA) Electrical Durability for Opening and Closing 25,000 times or more Current Capacity (A) 6 AC125V 3 AC250V Operation Mechanism Basic knob RoHS directive (corresponding to 10 substances) Correspondence Terminal Shape Solder terminal Standard UL、CSA
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Slide switch CS seriesHigh quality and low price All molding ensures electrostatic withstand voltage of 12kV or more (at the tip of the knob). UL94V-0 certified product is used for the mold part, and it has excellent arc resistance, insulation, and self-extinguishing property. Since the insulation distance is 2.5 mm o... Read MoreOperating Temperature Range (℃) -30~85 Number of Poles 1 Insulation Resistance (GΩ) 1 or more (DC500V) Contact Resistance (mΩ) 10 or less (DC2~4V at 100mA) Stroke (mm) 2.2 Electrical Durability for Opening and Closing 20000 times or more Current Capacity 3A AC125V Mounting hole dimensions (mm) 4.6×6.8 Mechanical Durability for Switching 50000 times or more RoHS directive (corresponding to 10 substances) Correspondence Shape Knob / Basic knob Functional Operation ON-ON Terminal Shape PC terminal Circuit Single pole double throw
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Slide switch M seriesA standoff is provided to prevent flux from entering. Since the switch can be mounted continuously, the mounting density can be increased. The operation part has a clear and clear feeling. The molding material for the large stroke case with good operability and visibility is a UL-94-V0 certified ... Read MoreOperating Temperature Range (℃) -30~85 RoHS directive (corresponding to 10 substances) Correspondence Type Non-illuminated type
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Super mini slide switch SM seriesUltra-small slide switch with twin contact structure. The operation feeling is a clear feeling that does not make you aware of the ultra-small size by the switching mechanism using springs and steel balls. Since the contact part uses a sliding contact mechanism, self-cleaning is performed each ti... Read MoreOperating Temperature Range (℃) -40~85 Insulation Resistance (GΩ) 1 or more (DC500V) Electrical Durability for Opening and Closing 1000 times or more Mechanical Durability for Switching 1000 times or more Contacts Spacing (mm) 2.54 Contact Resistance (mΩ) 30 or less (20mV at 10mA) RoHS directive (corresponding to 10 substances) Correspondence Functional Operation ON-ON Circuit Single pole double throwfrom S$4.39Min. 2 days
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Basic knob type PC-H terminal slide switch M seriesOperating Temperature Range (℃) -30~85 Insulation Resistance (GΩ) 1 or more (DC500V) Mechanical Durability for Switching 100000 times or more Stroke (mm) 2.2 Shape Basic knob RoHS directive (corresponding to 10 substances) Correspondence Type Non-illuminated type Functional Operation ON - ON Terminal Shape PC-H terminal Standard ULfrom S$6.69Min. 2 days
- NKK SWITCHES (Nippon Kaiheiki Kogyou) ON / ON / ON (Special Circuit) Slide SwitchGood operation feeling. The terminal part is insert-molded to prevent flux intrusion and terminal backlash, further improving contact stability. Since the movable contact piece is a two-sided sliding contact method, the self-cleaning effect and dual contact always provide stable quality and high ... Read MoreOperating Temperature Range (℃) -15~60 Electrical Durability for Opening and Closing 10,000 times or more Mechanical Durability for Switching 10,000 times or more Stroke (mm) 2 RoHS directive (corresponding to 10 substances) Correspondence Type of Switching No limitation on switching timing Functional Operation ON-ON-ON Circuit Single pole 3 throwfrom S$1.59Min. 2 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) Slide switch MFS seriesInsulation Resistance (MΩ) 100 / min Electrical Life 5000 cycles Number of terminals 6 Withstand Voltage (V) AC500 for 1 minute Contact Resistance (mΩ) Initial: Up to 20from S$2.79Min. 9 days
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Slide switch A seriesUses a sliding twin crossbar contact mechanism. The manufacturer's unique switching moderation mechanism, which is a combination of a coil spring, a sliding rod, and a switching plate, provides reliable switching and a light operation feeling. Epoxy seals, etc. on the terminals prevent the in... Read MoreOperating Temperature Range (℃) -30~85 Stroke (mm) 2.5 Contact Resistance (mΩ) 50 or less (at 20mV 10mA) RoHS directive (corresponding to 10 substances) Correspondence
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Slide switch M seriesA standoff is provided to prevent flux from entering. Since the switch can be mounted continuously, the mounting density can be increased. The operation part has a clear and clear feeling. The molding material for the large stroke case with good operability and visibility is a UL-94-V0 certified ... Read MoreOperating Temperature Range (℃) -30~85 Insulation Resistance (GΩ) 1 or more (DC500V) Contact Resistance (mΩ) 10 or less (DC2~4V at 100mA) Mechanical Durability for Switching 100000 times or more Electrical Durability for Opening and Closing 25,000 times or more Current Capacity (A) 6 AC125V
3 AC250V Operation Mechanism Basic knob Terminal Shape Bracket mount type RoHS directive (corresponding to 10 substances) Correspondence Contact Specifications Silver Standard UL、CSA - NKK SWITCHES (Nippon Kaiheiki Kogyou) Illuminated slide switch (2.54mm) pitch terminal type SS seriesGood operation feeling. Due to the manufacturer's unique illumination structure, constant bright and clear illumination can be obtained regardless of the operating position of the knob. The inch pitch of 2.54 mm is adopted as the pitch between terminals. Since the movable contact piece is a t... Read MoreOperating Temperature Range (℃) -15~60 Electrical Durability for Opening and Closing 10,000 times or more Mechanical Durability for Switching 10,000 times or more Stroke (mm) 2 RoHS directive (corresponding to 10 substances) Correspondence Functional Operation ON-ONfrom S$5.19Min. 5 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) Slide switch MHS seriesOperating Temperature Range (℃) -10~+70 Storage Temperature Range (℃) -20~+80 Insulation Resistance (MΩ) 100 or more (DC500V) Contact Resistance (mΩ) 50 or less (AC200μV 1.5mA) Electrical Life 5000 times Withstand Voltage (V) AC500 for 1 minute Type Non-shortingfrom S$11.99Min. 9 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) Miniature slide switchHigh contact reliability. A twin contact clip mechanism is used for the contact part. Can be washed as a whole. Since the contact part is gold-plated, it is ideal for use in the minute current region. Improved operability. A light operation feeling is realized by an independent moderation mechanism.Contact Resistance (mΩ) (Initial) 50 or less (AC200μAV 1.5mA) Operating Temperature Range (℃) -20~+85 Storage Temperature Range (℃) -40~+85 Number of Poles 2-pole Contacts Spacing (mm) 2.54 Withstand Voltage 250 VAC for 1 minute Insulation Resistance (MΩ) 500 or more (DC250V) Switch Type ON-ON Terminal Shape P / C terminal Specification RoHS compliant product Operation Mechanism Standard Standard UL certified product
- NIDEC COPAL ELECTRONICS (FUJISOKU) Slide switch MFS seriesOperating Temperature Range (℃) -10~+70 Withstand Voltage (V) AC500 for 1 minute RoHS directive (corresponding to 10 substances) Correspondence Type Non-shorting Switch Type ON-ONfrom S$5.19Min. 9 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) Slide switch 8SS seriesOperating Temperature Range (℃) -30~+85 Storage Temperature Range (℃) -40~+85 Contact Resistance (mΩ) 10 or less (DC2-4V 1A) Insulation Resistance (MΩ) 1000 or more (DC500V) Mechanical Life 100000 times Withstand Voltage (V) AC1000 for 1 minute RoHS directive (corresponding to 10 substances) Correspondence Contact Silver contactsfrom S$6.99Min. 9 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) Slide switch AS seriesHigh contact reliability. A twin contact clip mechanism is used for the contact part. For minute currents. Since the contact part is gold-plated, it is ideal for use in the minute current region. For printed circuit boards only. All terminal pitches are inch size (2.54 mm) Improved operability. A... Read MoreOperating Temperature Range (℃) -20~+85 Storage Temperature Range (℃) -40~+85 Actuating force 0.69~4.9N Contact Resistance (mΩ) 50 or less (AC200μV 1.5mA) Insulation Resistance (MΩ) 500 or more (DC500V) Withstand Voltage (V) AC250 for 1 minute RoHS directive (corresponding to 10 substances) Correspondence Operation Mechanism Standardfrom S$5.69Min. 9 days
- RS Pro RS Pro Slide switch 1 circuit 2 contacts 5 A @ 28 V dcRoHS directive (corresponding to 10 substances) Correspondencefrom S$8.69Min. 2 days
- RS Pro RS Pro Slide switch 2 circuits 2 contacts 5 A @ 28 V dcRoHS directive (corresponding to 10 substances) Correspondencefrom S$9.59Min. 3 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) Fujisoku Slide Switch 2 circuits 3 contacts 300 mA @ 30 V dcRoHS directive (corresponding to 10 substances) Correspondencefrom S$3.49Min. 3 days
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Slide switch M series illuminatedCan be installed continuously. Clear illumination. Shut out the intrusion of flux. UL 94 V-0 caseOperating Temperature Range (℃) -15~60 Contact Resistance (mΩ) 10 or less (2-4VDC at 100mA) Mechanical Durability for Switching 50,000 times or more Current Capacity 6A 125V AC 3A 250V AC RoHS directive (corresponding to 10 substances) Correspondence LED Color Green Type Illuminated Functional Operation ON-ON Terminal Shape PC terminal Number of Poles Single polefrom S$6.99Min. 7 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) Slide switch ES seriesInsulation Resistance (MΩ) 100 or more (DC500V) Contact Resistance (mΩ) 20 or less (2 to 4 VDC, 100 mA) Electrical Life 20000 times Withstand Voltage (V) AC1500 for 1 minute RoHS directive (corresponding to 10 substances) Correspondencefrom S$15.99Min. 9 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) Nidec Copal Electronic Slide Switch 1 circuit 2 contacts 300 mA @ 4 V dcRoHS directive (corresponding to 10 substances) Correspondencefrom S$12.99Min. 3 days
- RS Pro RS Pro Slide switch 2 circuits 2 contacts 5 A @ 28 V dcRoHS directive (corresponding to 10 substances) Correspondencefrom S$6.89Min. 6 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) Slide switch ASE seriesHigh contact reliability. A twin contact clip mechanism is used for the contact part. Can be washed as a whole. For minute currents. Since the contact part is gold-plated, it is ideal for use in the minute current region. For printed circuit boards only. All terminal pitches are inch size (2.54 m... Read MoreOperating Temperature Range (℃) -20~+85 Storage Temperature Range (℃) -40~+85 Actuating force 0.69~4.9N Contact Resistance (mΩ) 50 or less (AC200μV 1.5mA) Insulation Resistance (MΩ) 500 or more (DC500V) Withstand Voltage (V) AC250 for 1 minute RoHS directive (corresponding to 10 substances) Correspondence Operation Mechanism Standardfrom S$5.69Min. 9 days
- ESCO 125V / 6A single pole double throw / small slide switchEsco Part No. EA940DH-601from S$7.39Min. 6 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) Nidec Copal Electronic Slide Switch 1 circuit 100 mA @ 12 V dcRoHS directive (corresponding to 10 substances) Correspondencefrom S$1.59Min. 3 days
- RS Pro RS Pro Slide switch 1 circuit 2 contacts 3 A @ 120 V acRoHS directive (corresponding to 10 substances) Correspondencefrom S$7.69Min. 3 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) Fujisoku Slide Switch 1 circuit 2 contacts 6 ARoHS directive (corresponding to 10 substances) Correspondencefrom S$9.59Min. 3 days
- C & K COMPONENTS TS01CBERoHS directive (corresponding to 10 substances) Correspondencefrom S$14.99Min. 6 days
- RS Pro RS Pro Slide switch 2 circuits 2 contacts 5 A @ 28 V dcRoHS directive (corresponding to 10 substances) Correspondencefrom S$10.99Min. 3 days
- RS Pro RS Pro Slide switch 1 circuit 2 contacts 5 A @ 28 V dcRoHS directive (corresponding to 10 substances) Correspondencefrom S$7.99Min. 3 days
- RS Pro RS Pro Slide switch 1 circuit 2 contacts 3 A @ 120 V acRoHS directive (corresponding to 10 substances) Correspondencefrom S$4.59Min. 3 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) Fujisoku Slide Switch 1 circuit 2 contacts 15 ARoHS directive (corresponding to 10 substances) Correspondencefrom S$14.99Min. 3 days
- RS Pro RS Pro Slide switch 1 circuit 2 contacts 400 mA @ 20 VRoHS directive (corresponding to 10 substances) Correspondencefrom S$2.99Min. 3 days
- ESCO 125V / 6A double pole double throw / small slide switchEsco Part No. EA940DH-604from S$9.79Min. 6 days
- FCI Slide switchRoHS directive (corresponding to 10 substances) Correspondencefrom S$7.79Min. 12 days
- RS Pro RS Pro Slide switch 2 circuits 2 contacts 3 A @ 120 V acRoHS directive (corresponding to 10 substances) Correspondencefrom S$9.79Min. 6 days