DIP Switches
- OMRON DIP switch A6TBoard hole insertion terminal type contact part with abundant pole number specifications is gold-plated, twin contacts ensure high reliability with a self-cleaning mechanism by sliding. A lineup of types with washable sealing tape.Shock Resistance (Malfunction) (m/s2) 300 or more
- OTAX DIP switch K series slide typeKnife edge ・ Stable contact is achieved by the high pressure contact method. Since the contact pressure is 200kg / mm 2 , it will not malfunction due to vibration or shock. Since the terminal dimensions and shape are exactly the same as the IC, automatic installation work is possible. * The numb... Read MoreOperating Temperature Range (℃) -30~+85 Contact Resistance (mΩ) less than 50 Operating Force 7.9N (maximum) Storage Temperature Range (℃) -30~+85 Rating DC5V 10mA Isolation Voltage 300 VAC for 1 minute Electrical Durability 1000 times Insulation Resistance (MΩ) over 100from S$2.29Min. 2 days
- OMRON DIP switch A6TNAchieves high contact reliability with the knife edge structure Improves contact reliability by increasing the contact pressure with the knife edge structure. The knife edge structure allows cleaning without sealing tape. Heat resistance is further improved by using highly heat resistant resin. (... Read MoreColor (Strike) White Operating Force (N) 0.98~7.9 Vibration Resistance (Malfunction) 10-55Hz double amplitude 1.5mm Insulation Resistance (MΩ) 100 or more (at 100 VDC) Electrical Durability 1000 times or more Contact Resistance (mΩ) 200 or less (initial value) Operating Humidity Range 35 to 95% RH (at +5 to + 35 ° C) Shock Resistance (Malfunction) (m/s2) 490 or more Withstand Voltage Between terminals: 300 VAC 1 min
- OMRON Sealed rotary dip switch A6AA series of rotary type that can be selected according to the operation method with a seal type, a cone type that operates in two directions on the top and side, a shaft type that can be operated from the panel surface with a long shaft, and a flat type. Stable contact reliability is achieved by ... Read MoreOperating torque (N.m) 1.18~2.45×10-2 Insulation Resistance (MΩ) 10 or more (at 250 VDC) Vibration Resistance (Malfunction) 10-55Hz double amplitude 1.5mm Contact Resistance (mΩ) 200 or less (initial value) Shock Resistance (Malfunction) (m/s2) 300 or more Operating Humidity Range 45 to 85% RH or less (at +5 to + 35 ° C) Withstand Voltage Between terminals: 250 VAC for 1 min Electrical Rating DC28V 0.1A, DC5V 1mA (minimum current) Electrical Durability More than 2000 stepsfrom S$5.59Min. 4 days
- OMRON Small surface mount dip switch A6HAchieves the industry's thinnest class mounting height of 1.55 mm. By adopting half pitch (1.27mm), the mounting area is reduced by 63% (compared to the manufacturer's conventional product). The type with sealing tape can be washed.Operating Force (N) 0.29~4.9 Electrical Durability 1000 times or more Vibration Resistance (Malfunction) 10~55Hz double amplitude 1.5mm Contact Resistance (mΩ) 200 or less (initial value) Shock Resistance (Malfunction) 300 (m / s 2 ) or more Withstand Voltage 300 V AC between terminals for 1 min Operating Humidity Range 35 to 95% RH (at +5 to + 35 ° C) Protection Class IEC IP40from S$4.89Min. 12 days
- OMRON Sealed dip switch A6DDIP switch that achieves high reliability with a seal structure The seal structure IP64 (IEC-60529) equivalent prevents the ingress of flux and ensures high contact reliability even in dusty places and around water. A light operation feel due to the smooth switching mechanism. The contacts are go... Read MoreColor (Strike lever) Orange Operating Force (N) 0.29~4.9 Vibration Resistance (Malfunction) 10-55Hz double amplitude 1.5mm Contact Resistance (mΩ) 100 or less (initial value) Insulation Resistance (MΩ) 100 or more (at 250 VDC) Electrical Durability 2000 times or more Shock Resistance (Malfunction) (m/s2) 300 or more Operating Humidity Range 35 to 95% RH (at +5 to + 35 ° C) Withstand Voltage Between terminals: AC500V 1minfrom S$2.99Min. 64 days
- OMRON Slide DIP switch A6S-HSurface mount terminal type with improved solder heat resistance by renewing the conventional product (type A6S) Compatible with the conventional product (type A6S) and improved solder heat resistance with the same shape. (Soldering peak temperature: 260 ° C) The contacts are gold-plated, and the... Read MoreColor (Strike) White Operating Force (N) 0.29~9.8 Vibration Resistance (Malfunction) 10-55Hz double amplitude 1.5mm Insulation Resistance (MΩ) 100 or more (at 250 VDC) Electrical Durability 1000 times or more Contact Configuration 1a (normally open contact) Contact Resistance (mΩ) 200 or less (initial value) Shock Resistance (Malfunction) (m/s2) 300 or more Operating Humidity Range 35 to 95% RH (at +5 to + 35 ° C) Withstand Voltage Between terminals: AC500V 1minfrom S$2.59Min. 12 days
- OMRON Rotary dip switch (top operation) A6RLow-cost type rotary DIP switch The rotor part has an O-ring sealed structure to prevent dust from entering. Easy circuit design.Color (Rotor) white Operating torque (N.m) 1.96×10-2 Vibration Resistance (Malfunction) 10-55Hz double amplitude 1.5mm Insulation Resistance (MΩ) 100 or more (at 250 VDC) Contact Resistance (mΩ) 200 or less (initial value) Shock Resistance (Malfunction) (m/s2) 300 or more Operating Humidity Range 35 to 95% RH (at +5 to + 35 ° C) Mass (g) About 0.6 Withstand Voltage Between terminals: 250 VAC for 1 min Electrical Durability More than 5000 steps Type of Output Code Real code Type Top operation flat typefrom S$3.89Min. 6 days
- OTAX DIP switch W series Built-in resistor (Attenuator)The printed circuit board-mounted DIP digital attenuator (ATT) switch developed as the W series is a composite product that integrates the manufacturer's original knife edge high pressure contact structure and resistance network into an ultra-thin composite product with high precision. Guaran... Read MoreOperating Force 4.9N (maximum) Terminal Shape Flow implementation Operating Temperature Range (℃) -30~+70 Operation Mechanism Slide type Impedance (Ω) 600 Rating 0.4VA AC・DC20V MAX Contact Resistance (mΩ) 50m or less Insulation Resistance (MΩ) over 100 Storage Temperature Range (℃) -30~+70 Isolation Voltage 300 VAC for 1 minute Electrical Durability 1000 timesfrom S$24.99Min. 5 days
- OTAX DIP switch KH series slide typeBy ultra-compact internal mechanism, half-pitch (P = 1.27mm) ultra-compact is realized. High-density mounting possible (41.9% area with 8 poles compared to our company) The contacts are gold-plated standard specifications. Automatic mounting, reflow and cleaning (by tape seal) by SMT mounter is p... Read MoreIsolation Voltage 300 VAC for 1 minute Contact Resistance (mΩ) under 100 Operating Force 4.9N (maximum) Operation Mechanism Slide type Storage Temperature Range (℃) -30~+85 Insulation Resistance (MΩ) over 100 Rating DC24V 25mA Operating Temperature Range (℃) -30~+85 Electrical Durability 1000 times Terminal Shape Surface mountfrom S$4.29Min. 5 days
- OMRON Small Piano Type Surface Mount Dip Switch A6HRContact Resistance (mΩ) 200 or less (initial value)from S$5.19Min. 6 days
- OMRON Slide DIP switch A6SNAchieves high contact reliability with a knife edge structure. Knife edge structure improves contact reliability by increasing contact pressure. The knife edge structure allows cleaning without sealing tape. We have prepared embossed taping packing specifications that are ideal for automatic moun... Read MoreColor (Strike) White Operating Force (N) 0.98~7.9 Vibration Resistance (Malfunction) 10-55Hz double amplitude 1.5mm Insulation Resistance (MΩ) 100 or more (at 100 VDC) Electrical Durability 1000 times or more Contact Resistance (mΩ) 200 or less (initial value) Operating Humidity Range 35 to 95% RH (at +5 to + 35 ° C) Shock Resistance (Malfunction) (m/s2) 490 or more Withstand Voltage Between terminals: 300 VAC 1 min Protection Class IEC IP40 Specification Washablefrom S$2.79Min. 104 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) Nidec Copal Electronics rotary cord switch, knobRoHS directive (corresponding to 10 substances) Correspondencefrom S$469.90Min. 3 days
- OTAX DIP switch K series Piano typeKnife edge ・ Stable contact is achieved by the high pressure contact method. Since the contact pressure is 200kg / mm 2 , it will not malfunction due to vibration or shock. Since the terminal dimensions and shape are exactly the same as the IC, automatic installation work is possible. * The numb... Read MoreIsolation Voltage 300 VAC for 1 minute Terminal Shape Flow implementation Storage Temperature Range (℃) -30~+85 Operating Temperature Range (℃) -30~+85 Operation Mechanism Piano type Operating Force 7.9N (maximum) Rating DC5V 10mA Contact Resistance (mΩ) less than 50 Insulation Resistance (MΩ) over 100 Electrical Durability 1000 timesfrom S$3.99Min. 5 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) Nidec Copal Electronics DIP switch, slide, 8PSTRoHS directive (corresponding to 10 substances) Correspondencefrom S$4.79Min. 3 days
- OMRON Sealed rotary dip switch (top operation type) A6CColor (Rotor) Orange Operating torque (N.m) 0.98 × 10 -2 or less Vibration Resistance (Malfunction) 10-55Hz double amplitude 1.5mm Insulation Resistance (MΩ) 100 or more (at 250 VDC) Contact Resistance (mΩ) 200 or less (initial value) Shock Resistance (Malfunction) (m/s2) 300 or more Operating Humidity Range 35 to 95% RH (at +5 to + 35 ° C) Mass (g) About 0.4 Withstand Voltage Between terminals: 250 VAC for 1 min Electrical Durability More than 2000 steps Type of Output Code Real code Type Top operation typefrom S$4.79Min. 6 days
- OMRON Sealed dip switch (piano type) A6DRDIP switch that achieves high reliability with a seal structure The seal structure IP64 (IEC-60529) equivalent prevents the ingress of flux and ensures high contact reliability even in dusty places and around water. A light operation feel due to the smooth switching mechanism. The contacts are go... Read MoreColor (Strike lever) Orange Operating Force (N) 0.29~4.9 Vibration Resistance (Malfunction) 10-55Hz double amplitude 1.5mm Contact Resistance (mΩ) 100 or less (initial value) Insulation Resistance (MΩ) 100 or more (at 250 VDC) Electrical Durability 2000 times or more Shock Resistance (Malfunction) (m/s2) 300 or more Operating Humidity Range 35 to 95% RH (at +5 to + 35 ° C) Withstand Voltage Between terminals: AC500V 1min Type Piano typefrom S$3.59Min. 4 days
- OMRON Rotary dip switch (side operation) A6RVLow-cost type rotary DIP switch The rotor part has an O-ring sealed structure to prevent dust from entering. Easy circuit design.Color (Rotor) white Operating torque (N.m) 1.96×10-2 Vibration Resistance (Malfunction) 10-55Hz double amplitude 1.5mm Insulation Resistance (MΩ) 100 or more (at 250 VDC) Contact Resistance (mΩ) 200 or less (initial value) Shock Resistance (Malfunction) (m/s2) 300 or more Operating Humidity Range 35 to 95% RH (at +5 to + 35 ° C) Mass (g) About 0.8 Withstand Voltage Between terminals: 250 VAC for 1 min Electrical Durability More than 5000 steps Type of Output Code Real codefrom S$3.99Min. 6 days
- OMRON Small surface mount dip switch A6HFContact Resistance (mΩ) 200 or less (initial value)from S$3.09Min. 6 days
- Tyco Electronics Japan DIP SwitchHigh-pressure wiping contacts for water-soluble detergent / solvent cleaning without tape seals. Can withstand the conditions of vapor phase reflow soldering or wave soldering.Operating Temperature Range (℃) -30~85 Mechanical Life 1000 times Insulation Resistance (MΩ) 1000(100Vdc) Contact Rated Current (mA) 100@24Vdc Position 4 Contact Configuration 4P Contact Resistance (mΩ) 50 RoHS directive (corresponding to 10 substances) Correspondence Material (Contact) Gold on nickel plated copper alloy surface mount device Surface mount Type of Actuator slidefrom S$2.09Min. 3 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) Nidec Copal Electronics Rotary Code Switch, Rotary FlashRoHS directive (corresponding to 10 substances) Correspondencefrom S$5.69Min. 3 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) Half pitch DIP switchExcellent contact stability with gold plating and twin contacts. The outer shape conforms to the EIAJ SOP outer shape standard (B type) * Catalog specifications are representative values measured under 25 ° C ± 2 ° C, 35% to 85% RH, rated voltage, and no load conditions.Insulation Resistance (MΩ) 1000 Height (mm) 2.5 Contact Resistance (mΩ) 50 Withstand Voltage (V) AC500 RoHS directive (corresponding to 10 substances) Correspondence Material PPS, PA, copper alloy, gold plating Temperature Range (℃) Use / storage: -40 to 85from S$8.79Min. 6 days
- Tyco Electronics Japan TE Connectivity DIP switch, slide, SPSTRoHS directive (corresponding to 10 substances) Correspondencefrom S$3.49Min. 3 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) DIP slide switch CFS seriesExtensive lineup, 110 types in total. Surface mount compatible, through-hole type is also available. Excellent contact stability with gold plating and twin contacts.Insulation Resistance (MΩ) (DC100V)1000Min. Heat Resistance -40 (96 hours) Storage Temperature Range (℃) -40~85 Operating Temperature Range (℃) -40~85 Mass (g) 0.15~0.98 Stroke (mm) 1 Withstand Voltage (V) AAC500、60s Packaging Magazine (stick) Operation Operating force: 0.5-5N (0.05-0.51kgf) Contact Resistance (mΩ) Up to 50from S$3.49Min. 15 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) Nidec Copal Electronics DIP switch, slide, DPSTRoHS directive (corresponding to 10 substances) Correspondencefrom S$2.99Min. 3 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) DIP slide switch CYP seriesExcellent contact stability with a thin setting with a mounting height of 5 mm and gold-plated twin contacts. Can be washed with tape seal. Compliant with the RoHS directive, a clear click feeling.Insulation Resistance (MΩ) (DC100V) up to 1000 Cold resistance -40 degrees (96 degrees) Operating Temperature Range (℃) -40~85 Storage Temperature Range (℃) -40~85 Height (mm) 5 Heat Resistance 85 degrees (96 hours) Withstand Voltage (V) AC500・60s Specification Stickiness: 5N (0.51kgf) 10s Terminal Shape Through hole pin Contact Resistance (mΩ) Up to 100 Packaging magazine Direction upperfrom S$4.89Min. 9 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) Nidec Copal Electronics Rotary Code Switch, Rotary FlashRoHS directive (corresponding to 10 substances) Correspondencefrom S$4.29Min. 3 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) Nidec Copal Electronics Rotary Code Switch, Rotary FlashRoHS directive (corresponding to 10 substances) Correspondencefrom S$3.09Min. 3 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) Inch pitch DIP switchExcellent contact stability with gold-plated twin contacts For various settings such as communication equipment, air conditioning equipment, vending machines, various control equipment, etc. * Catalog specifications are representative values measured under 25 ° C ± 2 ° C, 35% to 85% RH, rated vol... Read MoreActuating force 0.5~7N Stroke (mm) 1 Insulation Resistance (MΩ) 1000 Contact Resistance (mΩ) 50 Withstand Voltage (V) AC500 RoHS directive (corresponding to 10 substances) Correspondence Material PPS, PA, copper alloy, gold plating Temperature Range (℃) Use / storage: -40 to 85from S$9.59Min. 6 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) Nidec Copal Electronics DIP switch, piano, SPSTRoHS directive (corresponding to 10 substances) Correspondencefrom S$3.79Min. 3 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) Nidec Copal Electronics Rotary Code Switch, Rotary FlashRoHS directive (corresponding to 10 substances) Correspondencefrom S$4.89Min. 3 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) Nidec Copal Electronics DIP switch, piano, SPSTRoHS directive (corresponding to 10 substances) Correspondencefrom S$3.99Min. 3 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) Half pitch DIP switchExcellent contact stability with gold plating and twin contacts. The outer shape conforms to the EIAJ SOP outer shape standard (B type) * Catalog specifications are representative values measured under 25 ° C ± 2 ° C, 35% to 85% RH, rated voltage, and no load conditions.Insulation Resistance (MΩ) 1000 Height (mm) 2.5 Contact Resistance (mΩ) 50 Withstand Voltage (V) AC500 RoHS directive (corresponding to 10 substances) Correspondence Material PPS, PA, copper alloy, gold plating Temperature Range (℃) Use / storage: -40 to 85from S$12.99Min. 6 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) Nidec Copal Electronics Rotary Code Switch, Rotary FlashRoHS directive (corresponding to 10 substances) Correspondencefrom S$5.39Min. 3 days
- NIDEC COPAL ELECTRONICS DIP Slide Switch CHSOperating Temperature Range (℃) -40~+85 Type Film capacitorfrom S$6.89Min. 12 days