Universal PCB
A universal board is a general-purpose component used when creating electronic circuits. In general universal boards, holes are formed at regular intervals, and lands for soldering electronic components on the front and back sides are printed around the holes. Depending on the electronic components used, various universal boards are sold with hole pitches, hole diameters, land sizes, etc., and there seems to be universal boards that take into account specific ICs and LSIs. The brown substrate is made of paper solidified with resin, the green one is glass fiber hardened with epoxy resin, and the brown one is inexpensive, but it is easy to break, so avoid using it in places where there is vibration or impact. please.
- TAKACHI ELECTRONICS ENCLOSURE Lead-free universal substrate TNF seriesWall Thickness (mm) 1.6 Cell Spacing (mm) 2.54 Type Both sides RoHS directive (corresponding to 10 substances) Correspondence Material Glass epoxy (FR-4) Color Through hole Lead-free solder resist
- Takasu Universal substrate for IC (single pattern, first pattern)A small universal board that anyone can reasonably use a DIP type ICType One side Finish Solder leveler finish Specification (Copper foil) 35μ one side Cell Spacing (mm) 2.54 Mounting Hole Diameter (Φmm) 3.5 Hole Diameter (Φmm) 1 Display Pattern Single pattern
- Sunhayato Seal BoardA board that can be easily cut with scissors or a cutter to use the desired pattern. It can be pasted on a universal board to mount SOP ICs and chip components. It is very useful when you want to add parts by changing the circuit. It can be processed into the desired number of pins, and when the ... Read Morefrom S$13.99Min. 2 days
- Sunhayato Universal board Universal board for ArduinoCell Spacing (mm) 2.54 Material (Circuit Board) Glass epoxy Display Pattern Dot pattern Type Both sides Hole Diameter (Φmm) 0.9
- Takasu Universal board for IC (with digital pattern and power supply ground line)Specification (Copper foil) 35μ one side Hole Diameter (Φmm) 1 Cell Spacing (mm) 2.54 Mounting Hole Diameter (Φmm) 3.5 Display Pattern Digital pattern Finish Solder leveler finish
- Sunhayato Special pitch universal boardMaterial (Circuit Board) Glass epoxy
- Sunhayato Breadboard Compatible Universal BoardA universal board that shares the same outer shape, hole position, and pre-wired pattern with the breadboard (SAD-101). The circuit created on the breadboard can be placed and soldered as it is. Ideal when you want to keep the circuit created on the breadboard as it is. It is also ideal as a scho... Read MoreCell Spacing (mm) 2.54 Type One side Material (Circuit Board) Glass composite Hole Diameter (Φmm) 1 Circuit Board Dimensions, Length x Width (mm) 81.2×50.8 Wall Thickness (mm) 1
- Sunhayato Universal Board 4mm PitchHole Diameter (Φmm) 1 Wall Thickness (mm) 1.6 Cell Spacing (mm) 4 Finish Flux Type One side Material (Circuit Board) Paper phenol Mounting Hole Φ3 screw slot
- Sunhayato Universal board Small LED boardCell Spacing (mm) 2.54 Material (Circuit Board) Glass epoxy
- Sunhayato Universal board Mini USB conversion board (connector mounted)A board that converts the signal line of a USB mini-B type connector to a 2.54 mm pitch. A USB mini-B type connector is already mounted. Comes with a pin header that is convenient for connecting to the main board. Since there is about 5 mm from the rear end of the connector to the take-out land, ... Read MoreWall Thickness (mm) 1.6 Specification 3 V-cut finished Hole Diameter (Φmm) (Part hole) 0.9, (Mounting hole) 3.2 Cell Spacing (mm) 2.54 Material (Circuit Board) Glass composite Type Both sides Circuit Board Dimensions, Length x Width (mm) 26×16 Included Accessories 0.64mm pin header, 6 pins x 3
- Sunhayato Universal board for 4-row staggered connector conversionWall Thickness (mm) 1.6 Circuit Board Dimensions, Length x Width (mm) 60.33×101.6 Type Both sides Specification For Max.120 pin Material (Circuit Board) Glass epoxy Finish Through hole, solder, resist
- Sunhayato QFP IC conversion boardLand 2.54mm pitch 0.9Φ (outer) Material (Circuit Board) Glass epoxy Type Both sidesfrom S$12.99Min. 2 days
- Sunhayato Universal board Micro USB conversion board (connector mounted)Micro-USB A board that converts the signal line of a Micro-AB type connector to a 2.54 mm pitch. Micro-USB Micro-AB type connector is already mounted. Comes with a pin header that is convenient for connecting to the main board. Since there is about 5 mm from the rear end of the connector to the t... Read MoreHole Diameter (Φmm) (Part hole) 0.9, (Mounting hole) 3.2 Included Accessories 0.64mm pin header, 6 pins x 3 Wall Thickness (mm) 1.6 Cell Spacing (mm) 2.54 Circuit Board Dimensions, Length x Width (mm) 26×16 Specification 3 V-cut finished Type Both sides Material (Circuit Board) Glass composite
- Sunhayato Universal board 4mm pitch terminal boardWall Thickness (mm) 1.6 Cell Spacing (mm) 2.54from S$6.49Min. 2 days
- Sunhayato Universal board seal boardDisplay Pattern SMT general-purpose pattern Material (Circuit Board) Glass epoxy Circuit Board Dimensions, Length x Width (mm) 50×105 Hole Diameter (Φmm) 0.9 Finish Gold flash Cell Spacing (mm) 2.54 Wall Thickness (mm) 0.1 Type One sidefrom S$15.99Min. 2 days
- KUGADEN AB board Snake eye board 6 (single side) 5 sheetsCell Spacing (mm) 2.54 Type One side Size (Nominal No.) 6 Circuit Board Dimensions, Length x Width (mm) 17.78×43.18 Material (Circuit Board) FR-4 (Glass epoxy)from S$6.19Min. 2 days
- Sunhayato Universal substrate ICB-98 seriesCircuit Board Dimensions, Length x Width (mm) 137×232 Cell Spacing (mm) 2.54 Wall Thickness (mm) 1.6 Material (Circuit Board) Glass epoxyfrom S$79.99Min. 2 days
- Sunhayato Universal PCB CPU-13 ■Hole Diameter (Φmm) 0.9 Wall Thickness (mm) 1.6 Cell Spacing (mm) 2.54 Material (Circuit Board) Glass epoxy Type One side Finish Solderfrom S$69.99Min. 8 days
- KUGADEN AB board mainType One side Material (Circuit Board) FR-4 (Glass epoxy)from S$2.49Min. 5 days
- Sunhayato Universal board 4mm pitch (power supply board)Hole Diameter (Φmm) 1 Wall Thickness (mm) 1.6 Cell Spacing (mm) 4 Circuit Board Dimensions, Length x Width (mm) 42×116 Display Pattern Connected dots Finish Flux Type One side Material (Circuit Board) Paper phenol
- KUGADEN AB board relayRelay board (OMRON G5LE / Tyco ORWH-SH and FET can be mounted)Type One side Circuit Board Dimensions, Length x Width (mm) 17.78×43.18 Size (Nominal No.) 6 Material (Circuit Board) FR-4 (Glass epoxy)from S$1.49Min. 5 days
- Sunhayato Universal board Dsub connector compatible boardDsub connector can be mounted directly. It is a pattern wiring that a 9-pin Dsub connector and a DC jack can be attached to the conventional universal board "ICB-93, ICB-97". A conversion board is not required when connecting to a personal computer via serial communication with a microc... Read MoreMaterial (Circuit Board) Glass composite Cell Spacing (mm) 2.54 Wall Thickness (mm) 1.6 Finish Flux, part silk printing Display Pattern Dot Type One side Hole Diameter (Φmm) 1from S$11.99Min. 2 days
- Sunhayato Universal board 2.54mm pitch terminal boardType Both sides Material (Circuit Board) Glass epoxy Cell Spacing (mm) 2.54 Wall Thickness (mm) 1.6 Finish Solderfrom S$56.99Min. 6 days
- Sunhayato Universal substrate ICB-100 seriesMaterial (Circuit Board) Glass epoxy Wall Thickness (mm) 1.6 Cell Spacing (mm) 2.54 Display Pattern Dot Hole Diameter (Φmm) 0.9 Circuit Board Dimensions, Length x Width (mm) 200×300from S$169.90Min. 8 days
- Sunhayato 1.778mm pitch substrate for S-DIPPrototype evaluationType One side Wall Thickness (mm) 1.2 Material (Circuit Board) Glass epoxy Circuit Board Dimensions, Length x Width (mm) 70×98 Specification For S-DIP 1.778mm pitch 28/40/64 pin Land (Outer) 2.54mm pitch Φ0.9 Cell Spacing (mm) 2.54 Display Pattern Dot Hole Diameter (Φmm) 0.9 Finish Solderfrom S$19.99Min. 5 days
- KUGADEN AB board power supplyType One side Size (Nominal No.) 6 Circuit Board Dimensions, Length x Width (mm) 17.78×43.18from S$1.49Min. 5 days
- KUGADEN AB board Wireless remote control (master unit) / TWE-Lite without DIPType Craft kitfrom S$24.99Min. 5 days
- Sunhayato Universal PCB Universal board with lug terminalWall Thickness (mm) 1.6 Circuit Board Dimensions, Length x Width (mm) 34×38 Type Both sides Material (Circuit Board) Glass epoxy Cell Spacing (mm) 2.54from S$17.99Min. 6 days
- Sunhayato Puzzle boardYou can combine them like a puzzle to make various shapes. The colors are also colorful and can be combined to create various patterns. It is also possible to place chip parts on the convex pattern. Prototype evaluationHole Diameter (Φmm) 1 Number of Holes 144 holes (12 rows x 12 rows) Cell Spacing (mm) 2.54 Dimension (mm) 45×45 Type Both sides Material Glass epoxy Color Red / blue / green / whitefrom S$16.99Min. 6 days
- Sunhayato Universal substrate ICB-1000 seriesHole Diameter (Φmm) 0.9 Wall Thickness (mm) 1.6 Cell Spacing (mm) 2.54 Circuit Board Dimensions, Length x Width (mm) 325×460 Display Pattern Dot Material (Circuit Board) Glass epoxyfrom S$359.90Min. 8 days
- TAKACHI ELECTRONICS ENCLOSURE Low Cost Universal Board PCB SeriesIt is a low-priced board made of glass epoxy with excellent strength, heat resistance, and insulation. A universal board with double-sided through holes and a 2.54 mm pitch.Cell Spacing (mm) 2.54 Type Both sides RoHS directive (corresponding to 10 substances) Correspondence Material Glass epoxy (FR-4) Surface Treatment Through holes, lead-free solder, resistfrom S$2.19Min. 2 days
- Sunhayato Universal board 4mm pitch board Power supply boardCircuit Board Dimensions, Length x Width (mm) 42×116 Wall Thickness (mm) 1.6 Type One side Material (Circuit Board) Paper phenol Cell Spacing (mm) 4from S$3.89Min. 6 days