Electronic Kits
Other Related Pages
- KYOHRITSU PRODUCTS 1 row 10P-1P × 10 QI cableA versatile cable that is convenient for input / output wiring for breadboards, evaluation boards, modules, etc. This is convenient when using the general-purpose 8-point LED display unit KP-LED8A / KP-KED8K. QI 10-pin housing ← → QI 1-pin plug x 10Specification 10P (Socket) -1P × 10 (Plug) Cable Length (cm) Approx. 20 (excluding connector) Type Others Cable UL1007AWG26from S$5.89Min. 2 days
- Wonder Kit Solar Cells & Motors, PropellersThis is an experimental set with a polycrystalline silicon solar panel (cell voltage 0.6V x 2 in series), a solar panel motor (a motor with a smaller starting power than a general DC motor), and a propeller. With this set, you can experiment by converting light into electricity and rotating the m... Read MoreMaterial (Cell) Polycrystalline silicon Shaft Diameter (Φmm) (Measured value) 2 Panel Size (mm) (Measured value) Approx.W60 × D30 × t2.6 Operating Voltage (V) About 1.0 Open Voltage (V) About 1.2 Short Circuit Current (mA) About 170 Type Craft kit Current (mA) Operation / about 150
- Sunhayato Educational training tool jump wire kitIdeal for replenishing short jump wires that tend to run out. 2.54mm pitch, 10 types, 100 in total. Since it is a single wire type, it can be wired in close contact with the board.Type Others
- Sunhayato Teaching Training Tool Soldering Skill Practice SetWall Thickness (mm) 1.6 Circuit Board Dimensions, Length x Width (mm) 88.9×116.84 Material (Circuit Board) Glass compositefrom S$27.99Min. 2 days
- Wonder Kit Speaker 28mm 8Ω 1WIt is a small and thin speaker that supports 1W input.Frequency (Hz) (Resonance) 520±20%@1.0V Acceptable power (W) 1 Impedance (Ω) 8 Sound Pressure Level (dB) 90±3dB/0.1W Type Others Frequency range f0Hz~20KHz
- Wonder Kit LED checker 3 kitThe built-in constant current circuit allows you to check the lighting of the LED with a constant current regardless of the emission color and characteristics of the LED. You can switch between "5mA", "10mA", "15mA", and "20mA" by operating the lighting swi... Read MoreType Craft kit Dimensions, Width W x Depth D x Height H (mm) 32×57×30 Power Input (V) Standard 3.0 (1.8 to 3.6)
- Wonder Kit High power siren 1 complete base productIt is an alarm board that generates a loud volume of about 108db (as much as listening to a car horn at a position 2m ahead) when the power supply voltage is DC12V. * The sound will be very loud, so please do not make the sound close to your ears.Dimensions, Diameter x Height H (Φmm x mm) (Pronounced body) 30 × 17 Board dimensions (width W x depth D x height H) (mm) 36×18.5×28 Operating current (mA) Approx. 110 (12 VDC) Type Craft kit Power Supply Voltage (V) DC12 (DC1.5 to 12 possible)
- Wonder Pure High Quality Sound Absorbing MaterialThe high-quality sound absorbing material used in Wonder Pure's enclosure kit is sold separately. Carefully selected materials that are infinitely harmless to the human body. In addition to having an outstanding sound absorbing effect, unlike glass wool, it does not pierce or tingle on the sk... Read MoreDimension (mm) 500×450 Thickness (mm) About 25 Material High density polyester Type Others
- Wonder Kit 1.5VLED lighting kitBy adopting the "PFM control step-up DC-DC converter IC", which is a dedicated booster part, it is possible to light an LED that normally requires 3V or more with a single battery (1.2 to 1.5V). Dedicated parts reduce the number of parts and realize a small operating current. The LED ad... Read MoreBoard dimensions (width W x depth D x height H) (mm) 27 × 14 × 12 (including solder part) Operating current (mA) 31 (at 1.5V power supply) Lighting Type Continuous lighting Type Craft kit Power Supply Voltage (V) DC1.5 (DC 0.7-6.0 possible) Driving System PFM step-up DC-DC converter Light Color White LED Φ5 (Super bright type)
- Wonder Kit LED candle IC kitBy using the Candle Simulator IC, you can reproduce the fluttering candle-like flames. There are two types: high-brightness orange LED and high-brightness candle (flame) color LED. With a light diffusion cap, visibility from the side is also improved. Since it is equipped with a booster circuit, ... Read MoreBoard dimensions (width W x depth D x height H) (mm) 20×21×21 Operating current (mA) Approx. 18 (at 1.5 VDC) Type Craft kit LED Φ5 (high brightness) x 1
- Wonder Kit 555 timer unit [Completed PCB]It is a simple general-purpose timer that uses the timer IC 555. The timer is started when the power is turned on or the trigger input (switch contact) is turned on.Rated Load 3 A at 125 VAC (resistive load) Board dimensions (width W x depth D x height H) (mm) 53×47.5×15 Operating current (mA) About 25 Standby current About 7mA Type Craft kit Power Supply Voltage (V) DC12 (DC9 ~ 12 possible)
- Wonder Kit Water level sensor kitThe relay operates by detecting that water comes into contact with the two electrodes of the sensor and conducts. Since the AC method is used for the detection circuit, electrolysis is rarely performed in water, and the sensor part is less deteriorated and lasts longer. Detection of tap water and... Read MoreContact Configuration 1c contact Operation Mode 2 types (sync, hold) Board dimensions (width W x depth D x height H) (mm) 89×54×23 Standby current About 0.6mA Operating current (mA) About 70 Sensor Adjustable sensitivity Type Craft kit Power Supply Voltage (V) DC5 (4.5 to 6 DC possible)
- Wonder Kit Timer board kit 3It is a simple general-purpose timer that uses the timer IC 555. The timer is started when the power is turned on or the trigger input (switch contact) is turned on.Rated Load 3 A at 125 VAC (resistive load) Board dimensions (width W x depth D x height H) (mm) 53×47.5×15 Operating current (mA) About 25 Standby current About 7mA Type Craft kit Power Supply Voltage (V) DC12 (DC9 ~ 12 possible)
- Wonder Kit Soldering Iron Thermometer KitsA kit for measuring the temperature of the soldering iron tip. Uses an easy-to-read LED display. The iron tip temperature is displayed in 1 ° C units. Portable battery operation + low energy design. Peak hold function. A thermocouple dedicated to the iron tip is used for temperature measurement. ... Read MoreTarget of Measurement Soldering iron tip temperature Function Peak hold, battery voltage measurement Resolution (℃) Minimum 1 Measuring Range (℃) Room temperature to about 600 Type Craft kit Current Consumption (mA) Operating average / 8, OFF / 0.03 Board dimensions (width W x depth D x height H) (mm) 119×96×8.5
- Wonder Kit Light Sensor KitIt is an optical sensor kit using Cds. The relay operates by detecting the set brightness. You can select either "ON when it gets bright" or "ON when it gets dark" with the mode selector switch. In addition, the circuit does not operate for a short time (1 to 5 seconds) even i... Read MoreContact Configuration 1a contact Operation Mode 2 types (ON when bright or ON when dark) Rated Load 3 A at 125 VAC (resistive load) Board dimensions (width W x depth D x height H) (mm) 64×59×18 Operating current (mA) About 18 Standby current About 2mA Sensor Cds cell (Φ5) Type Craft kit Power Supply Voltage (V) DC9 (DC9 ~ 12 possible)
- ELEKIT Thin speaker (27mm)Voice is also OK with a speaker with a thickness of 8 mm. It fits easily in a thin case.Rated Input (W) 0.25 Opening Diameter (Φmm) 27 Frequency Characteristic 400Hz~8kHz Impedance (Ω) 8 Recycled paper use mark Conformity Type Others
- Wonder Kit Super Melody IC KitThis kit contains 12 beautiful melodies played with up to 8 chords by a 16-bit D / A converter. Since it has start and stop control terminals, it can be used in combination with various switches and sensors.Voice 12 songs (pitch adjustable) Standby current 15μA ~ 2mA (DC3V) Board dimensions (width W x depth D x height H) (mm) 59.7×63.5×12 LED 6 light bar LEDs (4 lighting patterns) Operating current (mA) Approx. 150 (at 3 VDC) Terminal Control / START (start), STOP (stop) Type Craft kit Power Supply Voltage (V) DC3 (DC2.6 to 5 possible) Output Speaker 8Ω (Volume adjustable)
- Wonder Kit Electronic bird returnsIt is a kit that generates a pseudo sound like the bark of a small bird. The number of parts is small due to the use of a microcomputer, making it ideal for beginners in electronic work. In random mode, you can select and play one of three types of barks between irregular senses of time.Board dimensions (width W x depth D x height H) (mm) 55×34×14 Operating current (mA) About 2 Type Craft kit Power Supply Voltage (V) DC5 (DC3-6 is possible) Output Piezoelectric speaker
- Wonder Kit DC motor controller SPA simple DC motor controller kit that is ideal for model motors with PWM (Pulse Width Modulation) control and feedback. It can be controlled to keep the rotation speed of the DC motor constant. The direction of rotation can be switched between forward rotation, stop, and reverse rotation with a s... Read MoreBoard dimensions (width W x depth D x height H) (mm) 51×73×16 Output Current (A) Average 0.9, peak 12 Type Craft kit Power Supply Voltage (V) DC2~3
- Wonder Kit IC music box kitA music box kit that can be played with a single AA battery. The number of parts is as small as 4, so even beginners can assemble with confidence. * Rechargeable battery (1.2V) is not covered by the operation guarantee.Operating current (mA) 0.03 (at 1.5 VDC) Board dimensions (width W x depth D x height H) (mm) 28×16×13 Type Craft kit Power Supply Voltage (V) DC1.5 (1.3-3.3 possible)from S$9.79Min. 2 days
- Wonder Kit Stereo microphone amplifierThis is an amplifier that amplifies a microphone level signal to a line level. If you are using a condenser microphone, you need to install a bias resistor. * Bias resistance is sold separately for GMIC-4558 [Completed board].Suitable for (Input microphone) Dynamic / Condenser Input / output 2ch (stereo) Board dimensions (width W x depth D x height H) (mm) 42×66×17 Standby current About 10mA Power Supply Voltage (V) DC8~12 Output level Line level Gain (dB) Voltage: Approx. 220 times (+47) fixed
- Wonder Kit 2.4W power amplifierIt is a speaker amplifier using a dedicated IC, LM380. The voltage gain is about 50 times more affordable and can be widely used for experiments and embedding.Board dimensions (width W x depth D x height H) (mm) 45×34×17 Power Supply Voltage (V) DC12 (DC10-12 is possible) Included Accessories Detent volume x 1 Input Line level Output Speaker (4-16Ω) support Gain (dB) Voltage / approx. 50 times (+34) fixed
- Wonder Kit High power siren 2 unitSince the oscillator circuit board is built into the sounding body, you can immediately make a sound just by connecting the power supply. At 12V DC, it can generate a loud volume of about 108db (as much as listening to a car horn 2m ahead). * The sound will be very loud, so please do not make the... Read MoreOperating current (mA) Approx. 110 (12 VDC) Power Supply Voltage (V) DC12 (DC1.5-14 is possible) Type Others Outer Dimensions (mm) Φ33 × H33 (excluding protrusions)
- Sunhayato Educational training tool USB / serial conversion boardType Craft kitfrom S$35.99Min. 2 days
- ELEKIT Small speaker (57mm)Since it is a small speaker, it can be incorporated into a model.Rated Input (W) 0.2 Opening Diameter (Φmm) 57 Impedance (Ω) 8 Recycled paper use mark Conformity Type Others
- Wonder Kit Optical Sensor Music Box KitA music box kit that uses a 3-terminal melody IC. The battery box has a power switch. The light sensor makes a sound when it gets brighter and stops when it gets darker. The board can be stored directly in the battery box.Suitable Battery AA batteries x 2 (sold separately) Operating Time About 6 months Current (mA) Average: approx. 0.5 (at 3.0 VDC) Type Craft kit Power Supply Voltage (V) DC3 (1.3-3.3 possible)
- Wonder Kit Ping-pong chime kitIt is a familiar "ping pong" chime sound generation kit as the correct answer sound of the quiz. If you attach a switch to the input terminal, you can use it as a visitor chime at the entrance or for various notifications. If you combine it with the separately sold "HA-804 (quiz pr... Read MoreBoard dimensions (width W x depth D x height H) (mm) 69×50×16 Operating current (mA) Approx. 10 (at 12 VDC) Type Craft kit Power Supply Voltage (V) DC12 (5 to 16 DC possible) Output Speaker 8Ω
- Wonder Kit Solar swingAn electronic pendulum that sways from side to side with an indoor solar cell. It operates under the light of a fluorescent lamp. It automatically stops when it gets dark and starts automatically when it gets bright! The original interior of the room and the moving POP of the shop will increase t... Read MoreType Craft kit Outer dimensions, Width W x Height H x Depth D (mm) 53×108×28
- KYOHRITSU PRODUCTS Simple acrylic base for Raspberry Pi ZeroAcrylic base that can be used with Raspberry Pi Zero. You can access various ports such as GPIO while attached to the acrylic base. Ideal for protecting and dressing up your Raspberry Pi Zero from shorts. * Raspberry Pi Zero and Zero / w are not included. * Header pins mounted on Raspberry Pi Zer... Read MoreType Others Suitable Models Raspberry Pi Zero、Raspberry Pi Zero W
- Wonder Kit Low voltage audio amplifier kitBTL audio amplifier kit with 3V power supply. An audio capacitor for coupling and decoupling, a detent type volume (41 positions) for the volume, and a gold-plated RCA jack are used to create a low-priced, high-class audio amplifier kit.Standby current 20μA or less (Standby mode ON) Board dimensions (width W x depth D x height H) (mm) 36×26×17 Type Craft kit Input Line level Output Speaker (4-16Ω) support Power Supply Voltage (V) Standard DC3 (DC 2.2 to 5.0 possible)
- KYOHRITSU PRODUCTS Electronic AM radio kitNo soldering required! Germanium radio. Let's make your own AM radio! You can assemble it without soldering by adopting a spring terminal! You can freely select your favorite AM radio broadcast. Can be received in the range of 520 to 1650 KHz. Learn about the working principles of the radio! ... Read MoreType Craft kit Receiving Frequency AM520~1650kHz Wave Detection Germanium diode
- KYOHRITSU PRODUCTS Acceleration sensor boardMEMS accelerometer for 3-axis, digital output, low g. The power supply voltage is guaranteed to operate from 2.0V to 3.6V. The measurement range is ± 2g / ± 4g / ± 8g / ± 16g. * It does not work with a power supply voltage of 5V. We recommend using it at 2.5V or 3.3V. * When using with I2C, the p... Read MoreCurrent Consumption (mA) 0.03-0.14 Output 10-13bit Board Dimensions (mm) 10.5×10.5 Operating Voltage 2.0V-3.6V Sensitivity 256LSB/g、128LSB/g、64LSB/g、32LSB/g Measuring Range 3 axes ± 2g / ± 4g / ± 8g / ± 16g Included Accessories 8 leads for board Sensor ADXL343 Specification Bandwidth: Up to 1.6kHz (SPI) Type Craft kit Interface SPI or I2Cfrom S$27.99Min. 2 days
- KYOHRITSU PRODUCTS Voice recorder boardA recording / playback board equipped with a non-volatile memory. The recorded content is retained even if the power is removed. Since the memory that records audio can be rewritten, recording and playback can be repeated. Since the condenser microphone is mounted on the board, you can record imm... Read MoreStandby current 1 μA or less Type Craft kit Power Supply Voltage (V) Standard DC4.5
- Wonder Kit Metal detector kitWhen metal approaches the sensor, it will notify you by changing the oscillating sound. It has the sensitivity to detect a 100-yen coin in your pocket. With a small number of parts and a thick wiring pattern, this kit is ideal as an introduction to electronic work. It is a circuit with the minimu... Read MoreBoard dimensions (width W x depth D x height H) (mm) 64×59×18 Operating current (mA) About 2 Type Craft kit Power Supply Voltage (V) DC9 (DC6-9 possible) Sensor Inductor
- Bit Trade One General purpose motor control board for Raspberry PiWe want software engineers to use it !! A safe and secure general-purpose motor control board that does not require soldering. General-purpose motor control board / general-purpose motor control board for Raspberry Pi. The general-purpose motor control board developed for software engineers who a... Read MoreAnalog input range (6ch)12bit:0~3.3V、(2ch)12bit:0~6.6V Warranty Period 1 year from purchase Sampling Speed 50ksps Mass of Main Unit (g) About 39from S$119.90Min. 2 days
- KYOHRITSU PRODUCTS Infrared sensing element of human bodyInfrared sensor module that reacts to the human body We have modularized an infrared sensor that has good sensitivity and is easy to use. The human body detection sensor can be easily incorporated into a relay drive circuit or the like. * The foot arrangement is different from "KP-IR0072&quo... Read MoreSensing distance (m) 3 (Depends on the environment) Power Supply Voltage (V) 3.5~ 12 Timer Setting Time About 4 seconds (fixed) Type Craft kit Sensor Dimensions (mm) Φ13.5
- Silicon Kit Constant voltage constant current variable power supply kitConstant voltage constant current power supply kit ideal for experimental power supplies. Constant current operation is variable from 20mA to 0.4A * Case is not included.Board Dimensions (mm) About 90 × 74 Output Voltage (V) 0~14 Output Current (A) 0.4 Type Craft kit
- Kyohritsu Electronic Industry QI socket housing with incorrect insertion prevention keyA QI connector socket housing with a key to prevent misinsertion. Ideal for connectors for extension cords of servo motors for robots. Number of poles: 3. Contact pins are sold separately.Cell Spacing (mm) 2.54 Suitable for [Contact pin] QI-ZU Number of Poles 3from S$6.39Min. 2 days
- Wonder Kit LED progressive kitIt is an illumination kit that lights 8 ultra-bright LEDs in order from the end. (Finally, all lights are on.) The same board can be connected up to 10 to 15 sheets (80 to 120 lights), which is also effective as a signboard or window display.Board dimensions (width W x depth D x height H) (mm) 94×51×15 Operating current (mA) Approx. 110 (12 VDC) Type Craft kit Power Supply Voltage (V) DC12 (DC9 to 15 possible) Lighting Time Period / approx. 0.5s to 3s Number of Connections Up to 10-15 sheets are possible LED Φ5×8