All Category

Other Electrical Parts & Components

View : Grid List
Filter

Items 1 - 40 of 1190

Set Ascending Direction
  1. Copper-clad Laminate (Cut Substrate)
    Sunhayato Copper-clad Laminate (Cut Substrate)
    A circuit board can be made by transferring lettering tape etc. directly to the copper foil surface and etching it.
    Wall Thickness (mm)  1.6 
    Rating:
    99%
    from S$3.29
    Min. 2 days
  2. Quick positive photosensitive substrate
    Sunhayato Quick positive photosensitive substrate
    You can finish it quickly with a short exposure. The fluctuation of the exposure time due to aging has been reduced. The pattern appears clearly during development. (There is almost no color change in the pattern part during exposure)
    Wavelength (nm)  (Exposure) 300-450 (ghi line wavelength)  Sensitivity  (L/S)<200/200μm/μm  Cell Spacing (mm)  2.54  Quality retention period  36 months  Flame Retardance  94V-O (UL method)  Appearance  Exposure change / green → blue  Pencil Hardness  ≧2H 
    Rating:
    83%
    from S$8.49
    Min. 2 days
  3. Jumper Wire for Breadboard
    Kyohritsu Electronic Industry Jumper Wire for Breadboard
    Jumper wire (jump wire) set for assorted color breadboards. * Color may change depending on the lot.
    Type  Others 
    Rating:
    85%
    from S$3.09
    Min. 2 days
  4. Bake plate VP series
    TAKACHI ELECTRONICS ENCLOSURE Bake plate VP series
    Color  Natural color (brown)  Type  Others 
    Rating:
    89%
    from S$8.99
    Min. 2 days
  5. New breadboard
    Sunhayato New breadboard
    The circuit can be assembled simply by inserting the parts and lead wires. For circuit check / operation check of prototype circuit For experimentation of parts that are susceptible to heat to determine constants such as resistance of analog circuit
    Resistance value (MΩ)  10  Capacitance  15PF or less (1MHz)  Insulation Resistance (Ω)  1×109  Suitable Wire Diameter  AWG#22~#30(Φ0.3~Φ0.8)  Type  Others  Material (Terminal)  Silver nickel alloy  Current Capacity (A)  Up to 3 
    Rating:
    80%
    from S$13.99
    Min. 2 days
  6. Super bright LED
    ELEKIT Super bright LED
    A set of 5 ultra-bright green LEDs. Simply connect the batteries and the attached resistor to turn on the lamp.
    Current Consumption (mA)  15(typ.)  Positioning Angle (°)  30  Recycled paper use mark  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Rated Voltage (V)  DC25  Power Supply Voltage (V)  DC4.5~24  Type  Others  Rated Current (mA)  Up to 30  Specification  With resistor for 4.5-20V 
    Rating:
    80%
    from S$6.99
    Min. 2 days
  7. High brightness LED
    ELEKIT High brightness LED
    Simply connect the batteries and the attached resistor to turn on the lamp.
    Positioning Angle (°)  30  Type  Others 
    Rating:
    88%
    from S$3.59
    Min. 2 days
  8. Arduino Uno Rev3
    Arduino Arduino Uno Rev3
    Arduino UNO Revision 3 (R3). Compared to the old UNO, IOREF pin is added to the side of RESET pin, and SDA pin / SCL pin is added to the side of AREF pin. The ATmega16U2 is installed in the USB interface, and the transfer speed of sketches has become even faster. The main chip uses AVR (ATmega328).
    Type  Craft kit  Analog input  Memory  (Flash) 32K  Operating Voltage  7~12V 
    Rating:
    60%
    from S$76.99
    Min. 2 days
  9. SOP IC Conversion Board without Socket
    Sunhayato SOP IC Conversion Board without Socket
    IC package conversion
    Wall Thickness (mm)  Land  2.54mm pitch 0.9Φ (outer)  Type  Both sides  Material (Circuit Board)  Glass epoxy  Finish  Through hole, gold plating, resist 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  10. Oscilloscope check terminal
    Sunhayato Oscilloscope check terminal
    The oscilloscope probe is hooked from all directions. Easy color coding for each signal line.
    Finish  Nickel base gold plating  Type  Others  Material  Phosphor bronze 0.4Φ 
    Rating:
    73%
    from S$6.39
    Min. 2 days
  11. Bake Board for Work
    Sunhayato Bake Board for Work
    Bake board for work
    Wall Thickness (mm)  Type  Others  Material (Main Unit)  Paper phenol base 
    Rating:
    83%
    from S$3.29
    Min. 2 days
  12. Super bright bulb type LED (for 8mm / 1.5V)
    ELEKIT Super bright bulb type LED (for 8mm / 1.5V)
    Positioning Angle (°)  30  Recycled paper use mark  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Operating Voltage Range (V)  DC0.8~DC1.8  Suitable Size  E10  Type  Others 
    Rating:
    91%
    from S$5.39
    Min. 2 days
  13. Small breadboard
    K&H Small breadboard
    A breadboard that does not require soldering and completes the experimental circuit simply by inserting lead wires such as ICs, transistors, resistors, capacitors, and jump wires. * Jump wire sold separately.
    Cell Spacing (mm)  Number of Holes  390  Material (Circuit Board)  ABS  Circuit Board Dimensions, Length x Width (mm)  60×80  Type  One side  Wall Thickness (mm)  10 
    Rating:
    100%
    from S$9.59
    Min. 2 days
  14. Photosensitive substrate manufacturing supplies inkjet film
    Sunhayato Photosensitive substrate manufacturing supplies inkjet film
    This film is a high-resolution film for manufacturing photosensitive substrates with a special coating on the surface of PET film. You can easily create high-density pattern film with an inkjet printer. Comes with a test piece to check the optimum printing conditions. Creation of pattern film for... Read More
    Operating / Storage Temperature (℃)  10~35(10~60%RH)  Thickness (μm)  200 or less  Paper Size  A4(210×297mm)  Type  Others 
    Rating:
    89%
    from S$29.99
    Min. 2 days
  15. SOP pitch conversion board
    Sunhayato SOP pitch conversion board
    Cell Spacing (mm)  0.65/1.27  Hole Diameter (Φmm)  0.9  Wall Thickness (mm)  Circuit Board Dimensions, Length x Width (mm)  10.16×12.7  Number of Pins  Type  Both sides  Material (Circuit Board)  Glass composite  Finish  Through-hole, lead-free solder leveler 
    Rating:
    100%
    from S$5.69
    Min. 2 days
  16. Spacer for Raspberry Pi
    Sunhayato Spacer for Raspberry Pi
    By using it in the mounting holes at the four corners of the Raspberry Pi B +, you can fix the expansion board or universal board. The spacer is a hexagonal male screw.
    Material (Main Unit)  Brass nickel plating  Type  Others 
    Rating:
    100%
    from S$5.39
    Min. 2 days
  17. SMT connector conversion board
    Sunhayato SMT connector conversion board
    Type  Both sides  Wall Thickness (mm)  1.2  Material (Circuit Board)  Glass epoxy  Circuit Board Dimensions, Length x Width (mm)  42.43×86.2 
    from S$27.99
    Min. 2 days
  18. Developer for positive photosensitive substrate
    Sunhayato Developer for positive photosensitive substrate
    You can use it immediately just by dissolving it in lukewarm water. It is also convenient for stock because it does not deteriorate unless it is opened. For developing positive photosensitive substrates.
    Type  Others 
    Rating:
    96%
    from S$2.49
    Min. 2 days
  19. Adhesive board stand
    Sunhayato Adhesive board stand
    Adhesive board stand that can easily fix the board to the case etc. The board can be fixed to the main body with M3 screws
    Set Contents  Eight deals, mounting screws (M3 x 5mm)  Mass (g)  50  Specification  Adhesive board stand  Trusco Part No.  193-5081  Material  Black ABS resin  Outer Dimensions, Width W x Depth D x Height H (mm)  12.5×12.5×5 
    from S$13.99
    Min. 2 days
  20. Seragris HG
    TAMIYA Seragris HG
    High-performance grease containing high-grade particles of boron nitride, which has excellent lubricity. It is attached to the gears, bearings, joints, etc. of moving models such as electric RC cars, mini 4WD, and fun work to smooth the movement and suppress wear. Aluminum tube with nozzle, 10g i... Read More
    Rating:
    96%
    from S$7.79
    Min. 2 days
  21. Breadboard economy pack
    Sunhayato Breadboard economy pack
    A prototype circuit can be assembled simply by inserting parts such as ICs, resistors, capacitors, and jump wires, and soldering is not required, so parts will not be damaged. It is easy to insert and remove, and you can freely add parts and change circuits. Economy pack with 2 parts area and pow... Read More
    Resistance  10mΩ  Capacitance  15PF or less (1MHz)  Outer Dimensions (mm)  173×65×9  Insulation Resistance (Ω)  1×109  Points  840  Current Capacity  MAX3A  Type  Others  Material (Terminal)  Silver nickel alloy 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  22. Jump wire
    Sunhayato Jump wire
    A high-grade jump wire that uses nickel pins on both ends of the wire. It can be easily inserted and removed from the breadboard, it can be securely connected, and it can be bent freely. For creating circuits on breadboards
    Pin Diameter (Φmm)  0.6  Material (Wire Part)  Copper nickel plating  Material (Pin)  Nickel  Type  Others 
    from S$5.39
    Min. 2 days
  23. Low frequency noise suppression sheet
    3M Low frequency noise suppression sheet
    It is effective for noise countermeasures from DC to several hundred KHz, especially for magnetic noise. Since it is not necessary to ground it, it can be attached anywhere. It is thin, lightweight, flexible and can be punched. Easy to install because it comes with an adhesive. Measures against e... Read More
    Rating:
    80%
    from S$27.99
    Min. 2 days
  24. Cast heater for ES-10
    Sunhayato Cast heater for ES-10
    A throw-in heater for jet-type desktop etching equipment. Compared to our conventional products, the temperature will be adjusted in a shorter time. A ceramic heater with an automatic temperature control function. The liquid temperature is efficiently controlled by using a ceramic heater with exc... Read More
    Power Cable (m)  1.0  Power Consumption (W)  200  Control Temperature (℃)  30~45(±2.0)  Outer Dimensions (mm)  60×35×105  Rated Voltage (V)  AC100 50/60Hz  Cable Length (m)  For heater: 1.0  Type  Others  Heater Dimensions (mm)  Φ16×165 
    Rating:
    93%
    from S$159.90
    Min. 2 days
  25. Super bright LED with cord
    ELEKIT Super bright LED with cord
    Since it has a CRD (constant current diode), the lamp can be easily turned on by simply connecting a 4.5 to 24V power supply.
    Current Consumption (mA)  15(typ.)  Forward voltage (V)  3.4 (typical at 20 mA)  Positioning Angle (°)  30  Rated Voltage (V)  DC25  Power Supply Voltage (V)  DC4.5~24  Type  Others  Rated Current (mA)  Up to 30 
    Rating:
    91%
    from S$6.99
    Min. 2 days
  26. Jump Wire Kit
    Sunhayato Jump Wire Kit
    It can be easily inserted and removed from the breadboard and can be securely connected. Wiring can be done in close contact with the board, making it easy to check the circuit. For creating circuits on breadboards For creating circuits on universal boards
    Wire Rope Diameter (Φmm)  0.64(AWG-22)  Type  Others  Insulation  PVC  Material  Wire / phosphor bronze nickel plating 
    from S$17.99
    Min. 2 days
  27. High brightness LED with cord
    ELEKIT High brightness LED with cord
    Since it has a CRD (constant current diode), the lamp can be easily turned on by simply connecting a 4.5 to 24V power supply. (It glows even at DC3V, but it is a little darker than at 4.5V.)
    Current Consumption (mA)  15(typ.)  Positioning Angle (°)  30  Rated Voltage (V)  DC25  Power Supply Voltage (V)  DC4.5~24  Type  Others 
    Rating:
    100%
    from S$6.39
    Min. 2 days
  28. 2-core shielded wire (1m)
    ELEKIT 2-core shielded wire (1m)
    A 2-core shielded wire that is convenient for wiring between board terminals and volumes.
    Length (m)  Number of Cores  2 cores (red / white) AWG28 (0.13 x 7)  Recycled paper use mark  Conformity  Type  Others 
    Rating:
    84%
    from S$4.79
    Min. 2 days
  29. Jump wire kit
    Sunhayato Jump wire kit
    A single wire type that can be wired in close contact with the board and a twisted wire type jump wire that is easy to insert and remove are included in the set. A jump wire with a bagworm clip is also included. The number of wires has also been increased compared to conventional products. For cr... Read More
    Type  Others  Insulation  PVC 
    Rating:
    100%
    from S$79.99
    Min. 2 days
  30. Through-hole test wire
    Sunhayato Through-hole test wire
    This is a test wire that allows you to input and check signals simply by inserting it into the through hole of the board. It is convenient for rewriting the firmware of a microcomputer and measuring waveforms. There are 5 colors of red, yellow, blue, white and black, 2 for each color, 10 in total.
    Suitable Diameter (Φmm)  (Snow Hall) 0.9-1.0  Suitable Thickness of Workpiece (mm)  1.6  Rating  1A、125V、AC、DC  Lead Wire Length (mm)  200 (AWG # 24 equivalent)  Material (Contact)  Brass / tin plating  Type  Others 
    from S$12.99
    Min. 2 days
  31. Universal Plate Set
    TAMIYA Universal Plate Set
    A high-strength ABS resin plate with 3 mm diameter holes drilled at 5 mm intervals. Various gearboxes, etc. that are available in a fun work series can be freely screwed. It can be widely used for automobile work frames and robot work frames.
    Specification / Size (mm)  Plate/160×60×3 
    Rating:
    100%
    from S$5.99
    Min. 2 days
  32. Jump wire kit
    Sunhayato Jump wire kit
    It can be easily inserted and removed from the breadboard and can be securely connected. Wiring can be done in close contact with the board, making it easy to check the circuit.
    Wire Rope Diameter (Φmm)  0.64(AWG-22)  Type  Others  Insulation  PVC  Material (Wire Part)  Phosphor bronze nickel plating 
    from S$63.99
    Min. 2 days
  33. Check terminal for oscilloprobe
    MAC8 Check terminal for oscilloprobe
    The oscilloscope probe is hooked from all directions. * The two colors, red and yellow, contain cadmium regulated by RoHSs in the glass.
    Operating Temperature Range (℃)  -40~+150  Type  Others 
    from S$1.79
    Min. 2 days
  34. Replacement nozzle for cream solder
    Sunhayato Replacement nozzle for cream solder
    Trusco Part No.  816-3351  Mass (g) 
    Rating:
    80%
    from S$7.19
    Min. 2 days
  35. Raspberry Pi Camera Module
    Raspberry Pi Raspberry Pi Camera Module
    If you want to use the Pi NoIR camera module in the dark, you need an infrared LED for lighting. . Raspberry Pi HD Pi NoIR Camera Board V2. With this Raspberry Pi HD Pi NoIR Camera Board, you can connect to any Raspberry Pi or Compute module to shoot HD videos and still images. Pi NoIR (without i... Read More
    Frame Rate  (Maximum) 30fps  Operating Ambient Temperature (℃)  -20~60  Number of Channels  Dimensions (Length L x Width W x Height H) (mm)  23.86×25×9  Maximum Resolution  3280×2464  Interface  CSI-2  Type  Camera Module  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$58.99
    Min. 2 days
  36. High brightness chip LED (3528 size)
    ELEKIT High brightness chip LED (3528 size)
    Surface mount LED. A slightly larger size that is easy to solder. * Please prepare a resistor separately. [Estimated voltage and resistance] At 3-9V ... 180Ω, at 8-13V ... 470Ω, at 12-20V ... 1kΩ
    Dimension (mm)  Positioning Angle (°)  120  Recycled paper use mark  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Others 
    Rating:
    80%
    from S$5.59
    Min. 2 days
  37. LED dimming / flashing kit
    ELEKIT LED dimming / flashing kit
    An LED lighting board kit that allows you to easily adjust the LED brightness and blinking interval. One red LED (Φ5mm) is attached. A small board that is easy to install. Up to 3 LEDs of the same model number can be installed. Select and assemble one of the four modes of dimming, blinking A, bli... Read More
    Board Dimensions (mm)  25×35  Current Consumption (mA)  About 15 (maximum)  Recycled paper use mark  Conformity  Type  Craft kit  Power Supply Voltage (V)  DC3-4.5 (stabilization required) 
    Rating:
    94%
    from S$14.99
    Min. 2 days
  38. 30-second voice recorder (assembled)
    ELEKIT 30-second voice recorder (assembled)
    It is a simple voice recorder module in which each switch for recording and playback, a microphone, and a speaker are set on the voice recording / playback board. The maximum recording time is about 30 seconds, which is three times that of the conventional model (compared to the manufacturer). Th... Read More
    Audio Recording Time  About 30 seconds  Recycled paper use mark  Conformity  Type  Craft kit 
    Rating:
    80%
    from S$17.99
    Min. 2 days
  39. Insulating bush (BS series)
    MAC8 Insulating bush (BS series)
    Please use it for the part you want to insulate, such as mounting a power transistor.
    Operating Temperature Range (℃)  -40~+85  Material  Acetal copolymer (UL94HB)  Type  Others  Color  White 
    from S$19.99
    Min. 2 days
  40. Through hole tap
    MAC8 Through hole tap
    Through-hole holes are transformed into tap holes (M1.0, M1.2, M1.4, M1.6, M1.7, M2, M3). Anything can be attached. The taping type has an adsorption film, so after reflowing, push it from the opposite side to remove it.
    Material  Brass  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Nickel base tin plating 
    Rating:
    60%
    from S$58.99
    Min. 12 days
View : Grid List
Filter

Items 1 - 40 of 1190

Set Ascending Direction