Active Components
Other Related Pages
- Midori Precisions Contact Type Rotation Angle Sensor CP-2FxxJ SeriesMinor change of CP-2F series ("J" is added to the model name as an identification symbol) Did. Achieves C / D while maintaining durability by adopting screen printing elements. In addition to resistance values * of 1k, 2k, and 5kΩ, a lineup of up to 10kΩ has been added. As before, there... Read MoreRotation Angle (°) (Effective electricity) 340, +2, -3 Service Life (Rotation) 10 million or more Operating Temperature Range (℃) -40~100 Storage Temperature Range (℃) -40~100 Rated Power (W) 0.5/50℃ Vibration (m/s2) 150 2000Hz 2 hours each for 3 axes Acceptable thrust load (N) 2 Mechanical Rotation Angle (°) 360 / endless Acceptable radial load (N) 5 Shock (m/s2) 500 11ms 3 times in 6 directions Mass (g) About 20 Single linearity (%) ±1from S$129.90Min. 51 days
- U.R.D. For general measurement and general purposeThrough-hole Diameter (Φmm) 12from S$32.99Min. 5 days
- nexperia Nexperia Schottky Barrier Diode, Series, 200mA, 30V, 3-Pin SOT-323 (SC-70)RoHS directive (corresponding to 10 substances) Correspondencefrom S$19.99Min. 3 days
- OMRON Power Relay G2R1-pole 10A, 2-pole 5A general-purpose power relay. Safety design with coil-contact withstand voltage 5000V and surge withstand voltage 10000V.Type Power relay
- OMRON Power Relay G6BSmall power type with high capacity, high withstand voltage, and sealed structure. Withstand voltage is high insulation of AC3000V (impact withstand voltage 6kV) between coil and contact. We also have a lineup of stick packaging in consideration of compatibility with automated lines. Obtained UL5... Read More
- TDK (TDK-Lambda) Insulated DC-DC Converter CC-E SeriesThe mounting area has been reduced to about half that of conventional products. No tantalum capacitors and aluminum electrolytic capacitors. Built-in remote ON / OFF function in all series. The output voltage is highly accurate ± 3% (single output of 10W or less). Low noise design with metal shie... Read More
- SHINDENGEN General-purpose Rectifier DiodeA high withstand voltage PN junction type rectifying element. Chip structure Uses the manufacturer's unique chemically and physically stable glass passivation, and has excellent moisture resistance and heat resistance. * Output current conditions: 50Hz sine wave, resistive load, printed circu... Read MoreTemperature (℃) (Junction temperature) 150 Type Axial Storage Temperature (℃) -55~150 Voltage (V) (Peak reverse voltage) 600
- OMRON Micro relay (compact, high sensitivity 1 pole signal relay) G5V-1Compact, high-sensitivity 1-pole signal relay. Small size 12.5 (L) x 7.5 (W) x 10 (H) mm. High sensitivity coil 150mW. As it is a plastic seal type, it has high environmental resistance. Coil-contact FCC part68 compliant. (1500V, 10 × 160μs) Telephones, modems, facsimiles, portable devices, audio... Read More
- KOA Small painted insulated carbon film fixed resistor CFA general-purpose lead type resistor. Automatic insertion is possible. Various forming is possible. It has stronger pulse resistance than chip resistors of the same power. There is a 1 / 4W small type (CFS 1/4). It is a European RoHS compliant product. * If ionic impurities such as flux adhere to... Read MoreRated Ambient Temperature (℃) +70 Operating Temperature Range (℃) -55~155 RoHS directive (corresponding to 10 substances) Correspondence Material SnCu Resistance Tolerance (%) ±5
- SHINDENGEN SQIP bridge diodeSuitable for rectifying commercial power.Voltage (V) (Peak reverse voltage) 600
- OMRON Power relay G5LE10A cubic type 1-pole power relay. Ideal for a wide range of applications such as home appliances, OA equipment, and vending machines. Operating ambient temperature 85 ° C. UL CLASS B compatible as standard. UL, CSA, EN standard acquisition, Denan Law (300V or less) compliant. RoHS compliant. Hom... Read MoreSwitching Current (A) - Maximum Switching Power (DC W) -
- OMRON Power Relay G5CAFlat type power relay that opens and closes 10A / 15A load. For opening and closing heaters of home appliances and output of industrial equipment. Achieves miniaturization with a height of 11 mm, a width of 22 mm, and a length of 16 mm. High-sensitivity type with power consumption of 150mW is als... Read More
- KOA Painted insulated metal film fixed resistor MFHigh precision, low TCR metal film resistor. Automatic insertion is possible. Various forming is possible. Excellent long-term stability. It is a European RoHS compliant product. Compatible with AEC-Q200 (data acquisition) (MF1 / 2 excluded). * If ionic impurities such as flux adhere to this prod... Read MoreRated Ambient Temperature (℃) +70 Operating Temperature Range (℃) -55~155 Dimension l (mm) 28 RoHS directive (corresponding to 10 substances) Correspondence Exterior Color Light gray Material SnCu Resistance Tolerance (%) ±1
- OMRON Power relay G4WFor opening and closing the power supply with impulse voltage of 10kV and withstand voltage of 4kV. Completely separates the input and output (between the coil and the contact) to achieve an impact resistant voltage of 10000V. Satisfies VDE standard C / 250 with an insulation distance of 8 mm or ... Read More
- RS Pro RS Pro Carbon film resistor RS series 1kΩ 1W ± 5%RoHS directive (corresponding to 10 substances) Correspondence
- Fuji Electric Card Relay Standard ProductA short and slim space-saving type. Achieves 5A contact rating despite its small size. Double contact is adopted as standard. High-sensitivity type 120mW product lineup. Plastic seal structure that can be automatically cleaned. SIL type terminal arrangement makes it easy to design printed circuit... Read MoreContact Configuration 1a Type Safety relay
- OMRON Small power relay G5QA small power relay that opens and closes 1 pole 10A. Small 1a / 1c contact relay. Supports various loads with high opening and closing performance. Despite its small size, it secures an impact resistant voltage of 8 kV (between coil and contact). RoHS compliant. Output application of control equ... Read More
- RS Pro RS Pro Carbon Film Resistor RS Series 10kΩ 0.25W ± 5%RoHS directive (corresponding to 10 substances) Correspondencefrom S$3.59Min. 2 days
- SHINDENGEN Schottky Barrier DiodeIt has a lower forward voltage than a PN junction, an extremely fast switching speed, and is an optimal rectifying element as a high-speed, low-VF diode. * Repeated head surge reverse voltage condition: Pulse width 0.5ms.duty 1/40 (D1NS4-5060) * Output current conditions: 50Hz sine wave, resistan... Read More
- KOA Small metal oxide film fixed resistor MOSIt is a small power type resistor. It is a flame-retardant paint. (UL94 V-0 equivalent) Automatic insertion is possible. Various forming is possible. High reliability. It is a European RoHS compliant product. Automatic mounting by surface mounting forming is possible. * Because the exterior paint... Read MoreRated Ambient Temperature (℃) +70 Operating Temperature Range (℃) -55~200 RoHS directive (corresponding to 10 substances) Correspondence Exterior Color Lavender Material SnCu Packaging box Resistance Tolerance (%) ±5
- OMRON Micro Relay (Small, High-Sensitivity 1-pole Signal Switching Relay) G6ECompact and highly sensitive relay for 1-pole signal switching Impressive power consumption is only 98mW (rated power consumption: 200mW), achieving high sensitivity. Designed to ensure an impact resistant voltage of 1500V (10 x 160μs) and comply with the FCC standard. Adopted stick packaging in ... Read More
- OMRON Power Relay G6CCompact and high capacity type with 1a contact 10A and 1a1b contact 8A. For power supply switching and output with strong space-saving needs such as 1a contact 10A and 1a1b contact 8A. Achieves miniaturization with a height of 10 mm, a width of 20 mm, and a length of 15 mm. Obtained UL508 and CSA... Read More
- OMRON Power relay G4A1 ultra-compact power relay that achieves input 80A, energization, and cutoff 20A. The motor load can be opened and closed with an input current of 80A, energization, and a cutoff current of 20A. Achieves high capacity opening and closing and high durability despite its small size. Secures insula... Read MoreOperating Temperature Range (℃) -20 → +60 Maximum Switching Power (AC kVA) 5 Type of Sign Board mounting Application Electric power Contact Configuration SPNO Material (Contact) Silver alloy Terminal Type Through hole
- Tyco Electronics Japan TE Connectivity Metal Oxide Film Resistor ROX1S Series 2.2Ω 1W ± 5%RoHS directive (corresponding to 10 substances) Correspondencefrom S$2.09Min. 2 days
- RS Pro RS Pro magnetic buzzer, 12V dc, 95dBRoHS directive (corresponding to 10 substances) Correspondencefrom S$19.99Min. 2 days
- Nichicon Nichicon aluminum electrolytic capacitor 35V dc 33μFRoHS directive (corresponding to 10 substances) Correspondence
- Nichicon Nichicon aluminum electrolytic capacitor 25V dc 100μFRoHS directive (corresponding to 10 substances) Correspondence
- SEMITEC Constant current diode lead type E seriesA constant current diode CRD (Current Regulative Diode) is a compact element that provides stable constant current characteristics. The constant current diode CRD E series has a DO-35 style DHD (Double Heatsink Diode) structure. It is airtightly sealed and highly reliable, and the component mater... Read MoreAllowable Current (A) (Reverse direction) 0.05 Operating Temperature Range (℃) -30~150 Rated Power (W) 0.3 Temperature of Sealing Part (℃) 150 Ambient Temperature (℃) 25±3 Relative Humidity 45~75% Conform to RoHS
- RS Pro RS Pro Carbon Film Resistor RS Series 10Ω 2W ± 5%RoHS directive (corresponding to 10 substances) Correspondencefrom S$3.59Min. 2 days
- RS Pro RS Pro thermocouple temperature sensor K type, -50 ° C to + 400 ° C, 2mRoHS directive (corresponding to 10 substances) Correspondencefrom S$27.99Min. 2 days
- KOA Square chip resistor (cut product)"Small and lightweight. Since a metal glaze thick film is used for the resistance film, it has excellent heat resistance and weather resistance. Since the electrode has a three-layer structure, it has stability and high reliability. Compatible with various automatic mounting machines such as... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- OMRON Solid state relay G3CNLow cost printed circuit board mounting type. SSR for FA equipment that requires high reliability. Input DC3 to 28V, output AC75 to 264V. Wide range with input DC3 to 28V and output DC3 to 52.8V. 2A and 3A are available for the output load. The shape can be selected from flat type and vertical ty... Read MoreType Solid state/relay
- OMRON Solid State Relay G3S / G3SDIt is ultra-compact and can be opened and closed up to 1A. The shape is a small dual in-line package (DIP). Type G6B electromagnetic relay and terminals are arranged in the same way, and can be mixed and used depending on the application. It is possible to mount a collective radiator and mount a ... Read MoreType Solid state/relayfrom S$12.99Min. 5 days
- OMRON Surface mount relay G6SAchieves a high withstand voltage of 2000V AC and a high impact withstand voltage of 2500V 2 x 10 μs (Telcordia standard) between surface mount type 2-pole signal switching relay coil contacts with terminals protruding from the side. Achieves high sensitivity with rated power consumption of 140mW... Read MoreContact Configuration 2c
- VISHAY Vishay Metal Film Resistors, Power Resistors PR01 Series 2.2Ω 1W ± 5%RoHS directive (corresponding to 10 substances) Correspondence
Filter by categories