PCB Relays
Other Related Pages
- OMRON Power Relay G2R1-pole 10A, 2-pole 5A general-purpose power relay. Safety design with coil-contact withstand voltage 5000V and surge withstand voltage 10000V.Type Power relay
- OMRON Power Relay G6BSmall power type with high capacity, high withstand voltage, and sealed structure. Withstand voltage is high insulation of AC3000V (impact withstand voltage 6kV) between coil and contact. We also have a lineup of stick packaging in consideration of compatibility with automated lines. Obtained UL5... Read More
- OMRON Micro relay (compact, high sensitivity 1 pole signal relay) G5V-1Compact, high-sensitivity 1-pole signal relay. Small size 12.5 (L) x 7.5 (W) x 10 (H) mm. High sensitivity coil 150mW. As it is a plastic seal type, it has high environmental resistance. Coil-contact FCC part68 compliant. (1500V, 10 × 160μs) Telephones, modems, facsimiles, portable devices, audio... Read More
- OMRON Power relay G5LE10A cubic type 1-pole power relay. Ideal for a wide range of applications such as home appliances, OA equipment, and vending machines. Operating ambient temperature 85 ° C. UL CLASS B compatible as standard. UL, CSA, EN standard acquisition, Denan Law (300V or less) compliant. RoHS compliant. Hom... Read MoreSwitching Current (A) - Maximum Switching Power (DC W) -
- OMRON Power Relay G5CAFlat type power relay that opens and closes 10A / 15A load. For opening and closing heaters of home appliances and output of industrial equipment. Achieves miniaturization with a height of 11 mm, a width of 22 mm, and a length of 16 mm. High-sensitivity type with power consumption of 150mW is als... Read More
- OMRON Power relay G4WFor opening and closing the power supply with impulse voltage of 10kV and withstand voltage of 4kV. Completely separates the input and output (between the coil and the contact) to achieve an impact resistant voltage of 10000V. Satisfies VDE standard C / 250 with an insulation distance of 8 mm or ... Read More
- Fuji Electric Card Relay Standard ProductA short and slim space-saving type. Achieves 5A contact rating despite its small size. Double contact is adopted as standard. High-sensitivity type 120mW product lineup. Plastic seal structure that can be automatically cleaned. SIL type terminal arrangement makes it easy to design printed circuit... Read MoreContact Configuration 1a Type Safety relay
- OMRON Small power relay G5QA small power relay that opens and closes 1 pole 10A. Small 1a / 1c contact relay. Supports various loads with high opening and closing performance. Despite its small size, it secures an impact resistant voltage of 8 kV (between coil and contact). RoHS compliant. Output application of control equ... Read More
- OMRON Micro Relay (Small, High-Sensitivity 1-pole Signal Switching Relay) G6ECompact and highly sensitive relay for 1-pole signal switching Impressive power consumption is only 98mW (rated power consumption: 200mW), achieving high sensitivity. Designed to ensure an impact resistant voltage of 1500V (10 x 160μs) and comply with the FCC standard. Adopted stick packaging in ... Read More
- OMRON Power Relay G6CCompact and high capacity type with 1a contact 10A and 1a1b contact 8A. For power supply switching and output with strong space-saving needs such as 1a contact 10A and 1a1b contact 8A. Achieves miniaturization with a height of 10 mm, a width of 20 mm, and a length of 15 mm. Obtained UL508 and CSA... Read More
- OMRON Power relay G4A1 ultra-compact power relay that achieves input 80A, energization, and cutoff 20A. The motor load can be opened and closed with an input current of 80A, energization, and a cutoff current of 20A. Achieves high capacity opening and closing and high durability despite its small size. Secures insula... Read MoreOperating Temperature Range (℃) -20 → +60 Maximum Switching Power (AC kVA) 5 Type of Sign Board mounting Application Electric power Contact Configuration SPNO Material (Contact) Silver alloy Terminal Type Through hole
- OMRON Solid state relay G3CNLow cost printed circuit board mounting type. SSR for FA equipment that requires high reliability. Input DC3 to 28V, output AC75 to 264V. Wide range with input DC3 to 28V and output DC3 to 52.8V. 2A and 3A are available for the output load. The shape can be selected from flat type and vertical ty... Read MoreType Solid state/relay
- OMRON Solid State Relay G3S / G3SDIt is ultra-compact and can be opened and closed up to 1A. The shape is a small dual in-line package (DIP). Type G6B electromagnetic relay and terminals are arranged in the same way, and can be mixed and used depending on the application. It is possible to mount a collective radiator and mount a ... Read MoreType Solid state/relayfrom S$12.99Min. 5 days
- OMRON Surface mount relay G6SAchieves a high withstand voltage of 2000V AC and a high impact withstand voltage of 2500V 2 x 10 μs (Telcordia standard) between surface mount type 2-pole signal switching relay coil contacts with terminals protruding from the side. Achieves high sensitivity with rated power consumption of 140mW... Read MoreContact Configuration 2c
- OMRON I / O Solid State Relay G3TBI / O solid-state relays for logic circuits and load inlet faces. We have a lineup of input modules (AC / DC) and output modules (AC / DC), and each module is color-coded. You can check the operation of SSR with the operation indicator. Achieves a withstand voltage of 4000V between input and outp... Read MoreType Solid state/relay Load Current (A) - Surge-on current capability (A) - Rated Load Voltage (V) - Load Voltage (V) - Rated Output Voltage (V) -
- OMRON Power MOS FET Relay G3DZA series of AC / DC dual-purpose and DC-only models with the same shape as the G6D. Leakage current of 10 μA or less when the circuit is open between outputs. Withstand voltage between input and output AC2500V. Built-in overvoltage absorption circuit. AC full-wave rectified load and half-wave rec... Read MoreType Power relay
- OMRON PCB power G5NBZ for home appliancesContact Configuration 1a Type Printed circuit board relays Terminal Shape Printed circuit board terminalfrom S$4.29Min. 5 days
- OMRON Surface mount relay G6LThe world's lowest class ultra-thin 1-pole flat relay. Supports high-density mounting by reducing the mounting area by 20% and volume by approximately 64% (compared to OMRON's G5V-1 model). Surface mount type is also available. Obtained UL / CSA standard in standard format. Completely abo... Read More
- OMRON Power relay G6DNNumber of Poles 1 Contact Configuration 1a Coil Rated Voltage (V) DC4.5 Rated Voltage (V) DC4.5 Protection Class Plastic seal type Type Standard type Terminal Shape Printed circuit board terminalfrom S$6.99Min. 84 days
- OMRON Power relay G6RNA small power relay that opens and closes 1 pole 8A. Low profile with a height of 15 mm (about 60% of OMRON model G2R). Despite its small size, it can open and close AC250V and 8A. High sensitivity with power consumption of 220mW. High insulation with an insulation distance of 8 mm and a shock-re... Read Morefrom S$5.99Min. 3 days
- IDEC RV3T PCB RelayContact Configuration 1a Type Printed circuit board relays Terminal Shape Printed circuit board terminalfrom S$8.79Min. 2 days
- Fuji Electric Card relay standard productType Printed circuit board relays Terminal Shape Printed circuit board terminalfrom S$5.69Min. 22 days
- Tyco Electronics Japan TE Connectivity Automotive Relay, SPNO, 12V dc, 90 ΩRoHS directive (corresponding to 10 substances) Correspondence Rated Voltage (V) DC12from S$29.99Min. 3 days
- Tyco Electronics Japan TE Connectivity Automotive Relay, 1c contact, 24V dc, 430 ΩContact Configuration 1c RoHS directive (corresponding to 10 substances) Correspondence Rated Voltage (V) DC24from S$12.99Min. 3 days
- IDEC RH type power relay terminal type for printed circuit boardsType Power relay Terminal Shape Printed circuit board terminalfrom S$12.99Min. 113 days
- Tyco Electronics Japan TE Connectivity Automotive Relay, 1c contact, 12V dc, 254 ΩContact Configuration 1c RoHS directive (corresponding to 10 substances) Correspondence Rated Voltage (V) DC12from S$7.99Min. 6 days
- Panasonic Board-mounted general-purpose automotive relay JJM seriesContact Configuration 1c Rated Voltage (V) DC12from S$7.99Min. 3 days
- Tyco Electronics Japan TE Connectivity Relay socketRoHS directive (corresponding to 10 substances) Correspondencefrom S$29.99Min. 3 days
- Tyco Electronics Japan TE Connectivity Automotive Relay, 1c contact, 24V dc, 268 ΩContact Configuration 1c RoHS directive (corresponding to 10 substances) Correspondence Rated Voltage (V) DC24from S$46.99Min. 2 days
- Panasonic Tab terminal board mounting type general-purpose power relay LF seriesRated Voltage (V) DC12from S$9.29Min. 3 days