Discrete Components
Other Related Pages
- nexperia Nexperia Schottky Barrier Diode, Series, 200mA, 30V, 3-Pin SOT-323 (SC-70)RoHS directive (corresponding to 10 substances) Correspondencefrom S$19.99Min. 3 days
- SHINDENGEN General-purpose Rectifier DiodeA high withstand voltage PN junction type rectifying element. Chip structure Uses the manufacturer's unique chemically and physically stable glass passivation, and has excellent moisture resistance and heat resistance. * Output current conditions: 50Hz sine wave, resistive load, printed circu... Read MoreTemperature (℃) (Junction temperature) 150 Type Axial Storage Temperature (℃) -55~150 Voltage (V) (Peak reverse voltage) 600
- SHINDENGEN SQIP bridge diodeSuitable for rectifying commercial power.Voltage (V) (Peak reverse voltage) 600
- SHINDENGEN Schottky Barrier DiodeIt has a lower forward voltage than a PN junction, an extremely fast switching speed, and is an optimal rectifying element as a high-speed, low-VF diode. * Repeated head surge reverse voltage condition: Pulse width 0.5ms.duty 1/40 (D1NS4-5060) * Output current conditions: 50Hz sine wave, resistan... Read More
- SEMITEC Constant current diode lead type E seriesA constant current diode CRD (Current Regulative Diode) is a compact element that provides stable constant current characteristics. The constant current diode CRD E series has a DO-35 style DHD (Double Heatsink Diode) structure. It is airtightly sealed and highly reliable, and the component mater... Read MoreAllowable Current (A) (Reverse direction) 0.05 Operating Temperature Range (℃) -30~150 Rated Power (W) 0.3 Temperature of Sealing Part (℃) 150 Ambient Temperature (℃) 25±3 Relative Humidity 45~75% Conform to RoHS
- ON SEMICONDUCTOR ONSEMI, Rectifier Diode, 3A, 200V, 2-Pin DO-201ADRoHS directive (corresponding to 10 substances) Correspondencefrom S$6.49Min. 2 days
- SHINDENGEN Bridge diode* Output current conditions: 50Hz sine wave, resistive load, with fins, Tc = 95 ° C (S50VB60-4000) * Output current conditions: 50Hz sine wave, resistive load (S15WB60-5000, S20WB60-5000) * Spiral surge forward current condition: 50Hz sine wave, non-repeating 1-cycle sprout value, Tj = 25 ℃ (S50V... Read More
- ARCOLECTRIC R171000AAARoHS directive (corresponding to 10 substances) Correspondencefrom S$15.99Min. 2 days
- VISHAY Vishay Rectifier Diode, Stud Anode, 70A, 400V, 2-Pin DO-5RoHS directive (corresponding to 10 substances) Correspondencefrom S$29.99Min. 2 days
- STMicro STMicroelectronics Positive Voltage 3-terminal Regulator, 1.5A, 1.2 to 37 V Variable Output, 3-Pin TO-220RoHS directive (corresponding to 10 substances) Correspondence
- VISHAY Vishay Unidirectional TVS Diode, 500W, 24.4V, 2-Pin DO-15RoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 2 days
- VISHAY Vishay Schottky Barrier Diode, 100A, 100V, 2-Pin PowerTabRoHS directive (corresponding to 10 substances) Correspondence
- NEC TOKIN Electric double layer capacitor, super capacitorTOKIN electric double layer capacitors and supercapacitors.
- TOSHIBA Toshiba Motor Driver IC, 10 ~ 45 V, 7-Pin HSIP Brushed DCRoHS directive (corresponding to 10 substances) Correspondencefrom S$7.99Min. 2 days
- TOSHIBA Toshiba N-Channel Power MOSFET, 60 V, 58 A, 3-pin package TO-220SIS TK seriesRoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 2 days
- STMicro STMicroelectronics 3-terminal regulator, 1.5A, 12 V fixed output, 3-Pin TO-220RoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 2 days
- OMRON Omron cable switchDepth (mm) - RoHS directive (corresponding to 10 substances) Correspondence
Filter by categories