Integrated Circuit (IC)
Other Related Pages
- Midori Precisions Contact Type Rotation Angle Sensor CP-2FxxJ SeriesMinor change of CP-2F series ("J" is added to the model name as an identification symbol) Did. Achieves C / D while maintaining durability by adopting screen printing elements. In addition to resistance values * of 1k, 2k, and 5kΩ, a lineup of up to 10kΩ has been added. As before, there... Read MoreRotation Angle (°) (Effective electricity) 340, +2, -3 Service Life (Rotation) 10 million or more Operating Temperature Range (℃) -40~100 Storage Temperature Range (℃) -40~100 Rated Power (W) 0.5/50℃ Vibration (m/s2) 150 2000Hz 2 hours each for 3 axes Acceptable thrust load (N) 2 Mechanical Rotation Angle (°) 360 / endless Acceptable radial load (N) 5 Shock (m/s2) 500 11ms 3 times in 6 directions Mass (g) About 20 Single linearity (%) ±1from S$129.90Min. 51 days
- TDK (TDK-Lambda) Insulated DC-DC Converter CC-E SeriesThe mounting area has been reduced to about half that of conventional products. No tantalum capacitors and aluminum electrolytic capacitors. Built-in remote ON / OFF function in all series. The output voltage is highly accurate ± 3% (single output of 10W or less). Low noise design with metal shie... Read More
- KOA Small painted insulated carbon film fixed resistor CFA general-purpose lead type resistor. Automatic insertion is possible. Various forming is possible. It has stronger pulse resistance than chip resistors of the same power. There is a 1 / 4W small type (CFS 1/4). It is a European RoHS compliant product. * If ionic impurities such as flux adhere to... Read MoreRated Ambient Temperature (℃) +70 Operating Temperature Range (℃) -55~155 RoHS directive (corresponding to 10 substances) Correspondence Material SnCu Resistance Tolerance (%) ±5
- KOA Painted insulated metal film fixed resistor MFHigh precision, low TCR metal film resistor. Automatic insertion is possible. Various forming is possible. Excellent long-term stability. It is a European RoHS compliant product. Compatible with AEC-Q200 (data acquisition) (MF1 / 2 excluded). * If ionic impurities such as flux adhere to this prod... Read MoreRated Ambient Temperature (℃) +70 Operating Temperature Range (℃) -55~155 Dimension l (mm) 28 RoHS directive (corresponding to 10 substances) Correspondence Exterior Color Light gray Material SnCu Resistance Tolerance (%) ±1
- RS Pro RS Pro Carbon film resistor RS series 1kΩ 1W ± 5%RoHS directive (corresponding to 10 substances) Correspondence
- RS Pro RS Pro Carbon Film Resistor RS Series 10kΩ 0.25W ± 5%RoHS directive (corresponding to 10 substances) Correspondencefrom S$3.59Min. 2 days
- KOA Small metal oxide film fixed resistor MOSIt is a small power type resistor. It is a flame-retardant paint. (UL94 V-0 equivalent) Automatic insertion is possible. Various forming is possible. High reliability. It is a European RoHS compliant product. Automatic mounting by surface mounting forming is possible. * Because the exterior paint... Read MoreRated Ambient Temperature (℃) +70 Operating Temperature Range (℃) -55~200 RoHS directive (corresponding to 10 substances) Correspondence Exterior Color Lavender Material SnCu Packaging box Resistance Tolerance (%) ±5
- Tyco Electronics Japan TE Connectivity Metal Oxide Film Resistor ROX1S Series 2.2Ω 1W ± 5%RoHS directive (corresponding to 10 substances) Correspondencefrom S$2.09Min. 2 days
- RS Pro RS Pro magnetic buzzer, 12V dc, 95dBRoHS directive (corresponding to 10 substances) Correspondencefrom S$19.99Min. 2 days
- Nichicon Nichicon aluminum electrolytic capacitor 35V dc 33μFRoHS directive (corresponding to 10 substances) Correspondence
- Nichicon Nichicon aluminum electrolytic capacitor 25V dc 100μFRoHS directive (corresponding to 10 substances) Correspondence
- RS Pro RS Pro Carbon Film Resistor RS Series 10Ω 2W ± 5%RoHS directive (corresponding to 10 substances) Correspondencefrom S$3.59Min. 2 days
- KOA Square chip resistor (cut product)"Small and lightweight. Since a metal glaze thick film is used for the resistance film, it has excellent heat resistance and weather resistance. Since the electrode has a three-layer structure, it has stability and high reliability. Compatible with various automatic mounting machines such as... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- VISHAY Vishay Metal Film Resistors, Power Resistors PR01 Series 2.2Ω 1W ± 5%RoHS directive (corresponding to 10 substances) Correspondence
- RS Pro RS Pro Carbon film resistor RS series 4.7kΩ 2W ± 5%RoHS directive (corresponding to 10 substances) Correspondencefrom S$3.59Min. 2 days
- KEMET KEMET Aluminum Electrolytic Capacitor Tab Terminal Motor MS SeriesOperating Temperature (℃) -20~+60 Diameter (Φmm) 39 Service Life 500h@+60℃ Type of Sign Chassis mount Terminal Quick connect type technology electrolytic
- TDK Clamp filter, 36 Dia x 32 mm, ID: 11mm TDKRoHS directive (corresponding to 10 substances) Correspondence
- Nichicon Nichicon aluminum electrolytic capacitor 50V dc 22μFRoHS directive (corresponding to 10 substances) Correspondencefrom S$3.99Min. 2 days
- Nichicon Nichicon aluminum electrolytic capacitor 25V dc 47μFRoHS directive (corresponding to 10 substances) Correspondence
- Nichicon Nichicon aluminum electrolytic capacitor 16V dc 1000μFRoHS directive (corresponding to 10 substances) Correspondencefrom S$7.99Min. 2 days
- Nichicon Nichicon aluminum electrolytic capacitor 50V dc 10μFRoHS directive (corresponding to 10 substances) Correspondence
- Nichicon Nichicon aluminum electrolytic capacitor 25V dc 220μFRoHS directive (corresponding to 10 substances) Correspondence
- Nichicon Nichicon aluminum electrolytic capacitor 35V dc 330μFRoHS directive (corresponding to 10 substances) Correspondence
- Nichicon Nichicon aluminum electrolytic capacitor 25V dc 680μFRoHS directive (corresponding to 10 substances) Correspondencefrom S$1.59Min. 2 days
- Nichicon Nichicon aluminum electrolytic capacitor 63V dc 47μFRoHS directive (corresponding to 10 substances) Correspondencefrom S$6.19Min. 2 days
- RS Pro RS Pro Carbon film resistor RS series 10kΩ 2W ± 5%RoHS directive (corresponding to 10 substances) Correspondencefrom S$3.59Min. 2 days
- Nichicon Nichicon aluminum electrolytic capacitor 25V dc 2200μFRoHS directive (corresponding to 10 substances) Correspondence
- RS Pro RS Pro Piezo Buzzer 81dB Panel MountRoHS directive (corresponding to 10 substances) Correspondencefrom S$12.99Min. 2 days
- RS Pro RS Pro Carbon film resistor RS series 1kΩ 2W ± 5%RoHS directive (corresponding to 10 substances) Correspondencefrom S$3.59Min. 2 days
- Nichicon Nichicon aluminum electrolytic capacitor 35V dc 47μFRoHS directive (corresponding to 10 substances) Correspondencefrom S$2.79Min. 2 days
- Nichicon Nichicon aluminum electrolytic capacitor 16V dc 220μFRoHS directive (corresponding to 10 substances) Correspondencefrom S$4.79Min. 2 days
- Nichicon Nichicon aluminum electrolytic capacitor 16V dc 470μFRoHS directive (corresponding to 10 substances) Correspondencefrom S$5.89Min. 2 days
- KOA KOA Metal Oxide Film Resistor MOS1 / 2 Series 120Ω 0.5W ± 1%RoHS directive (corresponding to 10 substances) Correspondencefrom S$12.99Min. 2 days
- Nichicon Nichicon aluminum electrolytic capacitor 50V dc 100μFRoHS directive (corresponding to 10 substances) Correspondence
- Nichicon Nichicon aluminum electrolytic capacitor 50V dc 47μFRoHS directive (corresponding to 10 substances) Correspondencefrom S$5.19Min. 2 days
- RS Pro RS Pro Carbon film resistor RS series 1kΩ 0.5W ± 5%RoHS directive (corresponding to 10 substances) Correspondencefrom S$3.59Min. 2 days
- KOA KOA Metal Oxide Film Resistor MOS2 Series 1kΩ 2W ± 1%RoHS directive (corresponding to 10 substances) Correspondencefrom S$14.99Min. 2 days
- RS Pro RS Pro Carbon film resistor RS series 100kΩ 0.5W ± 5%RoHS directive (corresponding to 10 substances) Correspondencefrom S$2.79Min. 2 days