Data Converters IC
- Midori Precisions Contact Type Rotation Angle Sensor CP-2FxxJ SeriesMinor change of CP-2F series ("J" is added to the model name as an identification symbol) Did. Achieves C / D while maintaining durability by adopting screen printing elements. In addition to resistance values * of 1k, 2k, and 5kΩ, a lineup of up to 10kΩ has been added. As before, there... Read MoreRotation Angle (°) (Effective electricity) 340, +2, -3 Service Life (Rotation) 10 million or more Operating Temperature Range (℃) -40~100 Storage Temperature Range (℃) -40~100 Rated Power (W) 0.5/50℃ Vibration (m/s2) 150 2000Hz 2 hours each for 3 axes Acceptable thrust load (N) 2 Mechanical Rotation Angle (°) 360 / endless Acceptable radial load (N) 5 Shock (m/s2) 500 11ms 3 times in 6 directions Mass (g) About 20 Single linearity (%) ±1from S$129.90Min. 51 days
- TDK (TDK-Lambda) Insulated DC-DC Converter CC-E SeriesThe mounting area has been reduced to about half that of conventional products. No tantalum capacitors and aluminum electrolytic capacitors. Built-in remote ON / OFF function in all series. The output voltage is highly accurate ± 3% (single output of 10W or less). Low noise design with metal shie... Read More
- TDK (TDK-Lambda) AC / DC converterUltra-compact AC-DC onboard power supply with all-in-one design and no external components requiredfrom S$48.99Min. 12 days
- Midori Precisions Contact type rotation angle sensor CP-2FL seriesIt is a low-cost design product of the CP-2FBJ series, which is a standard product. By changing the manufacturing method and structure of the resistor, we have achieved a significant cost reduction and shortened delivery time. Two types of shaft diameters are available, with a thread for adjustme... Read MoreRotation Angle (°) (Effective electricity) 340, +2, -3 Operating Temperature Range (℃) -40~100 Rated Power (W) 0.5/50℃ Insulation Resistance (MΩ) 100 or more / 1000V DC Rotational Torque (mN・m[gfcm]) 2 Mechanical Rotation Angle (°) 360 / endless Mass (g) About 20 Included Accessories M9 nut, internal toothed washer 1 each Structure (Bearing) Metal bearing Single linearity (%) ± 2FS (± 1FS special specification)
- DIGILENT 410-293-ARoHS directive (corresponding to 10 substances) Correspondencefrom S$38.99Min. 6 days
- POWER INTEGRATIONS LCS708HGRoHS directive (corresponding to 10 substances) Correspondencefrom S$19.99Min. 8 days
- DIGILENT 410-294-BRoHS directive (corresponding to 10 substances) Correspondencefrom S$38.99Min. 6 days
- DIGILENT 410-293-BRoHS directive (corresponding to 10 substances) Correspondencefrom S$38.99Min. 6 days
- TDK DC-DC converterRoHS directive (corresponding to 10 substances) Correspondencefrom S$229.90Min. 12 days