Sensors
A sensor is a device that detects the presence / absence of an object or information generated in an object and replaces it with a signal that humans can recognize. Used in various fields such as industrial equipment and transportation systems. Sensor types include photoelectric sensors, proximity sensors, and visual sensors. Photoelectric sensors can be used in narrow spaces, including high-sensitivity optical fiber types and built-in amplifier types that are less susceptible to electrical noise. Proximity sensor is a device used to detect the presence or absence of magnetic metal.
Other Related Pages
- OMRON Mounting bracket E39-LMaterial (Mounting Bracket) Stainless steel (SUS304)
- U.R.D. General-purpose DC current sensorCompatible with ± 15V control power supply. The output can be directed at 0 ± 4V. Insulation can be measured. It is possible to measure up to high frequencies in the DC to 20kHz band (when using at high frequencies, it may not be possible to use up to the rated current). Output linearity up to 30... Read MoreAccuracy (Output) within ± 1% FS Responsiveness 3μs or less (di / dt = FS / 2μs) Mass (g) 8 Residual voltage (V) Within ± 0.03mV (no load) Linearity Within ± 1% FSfrom S$35.99Min. 2 days
- Tokyo Glass Kikai (TGK) Temperature sensor TCR-704Diameter x Length (Φmm x mm) 1.5Φ×60L TGK Part No. 919-72-06-13 Type TCE-704 Measuring Range (℃) Thermocouple K-50 to +400from S$119.90Min. 8 days
- Advantech Smart vibration sensor WISE2410Calculation of eigenvalues on 3-axis accelerometer and temperature sensor board with built-in LoRaWAN wireless connection (VRMS, ARMS, peak, kurtosis, crest factor, skewness, standard deviation) Battery-powered, no wiring required Easy configuration with WISE Studio's user-friendly interface ... Read Morefrom S$879.90Min. 46 days
- Iwata Mfg. Sensor bracket Flexible type Mounting base A (for square shaft)Color Black RoHS directive (corresponding to 10 substances) Correspondence Material Polyamide PA (66N)from S$9.29Min. 2 days
- Panasonic (Panasonic Industrial Devices SUNX) Ultra-high speed and high precision laser displacement sensor HL-C2* Models with a minimum resolution of less than 0.25 μm fall under the export restrictions stipulated in the "Foreign Exchange and Foreign Trade Law". However, the models in parentheses are products that do not meet the export restrictions, provided that they are used in combination wit... Read Morefrom S$129.90Min. 123 days
- Panasonic (Panasonic Industrial Devices SUNX) Hand turning volume bit setfrom S$11.99Min. 123 days
- OMRON AC / DC Power Supply Free Type Photoelectric Switch E3JKCondensed functions in a slim body. Moreover, it realizes an economical price.Type Built-in power supply type
- OMRON Standard type proximity sensor E2E DC 3-wire systemStandard for detecting the presence or absence of magnetic metal. The most suitable model can be selected according to the conditions. Assortment of different frequency types to prevent mutual interference Achieves excellent environmental resistance. The material of the standard cord is oil resis... Read More
- OMRON Photoelectric Sensor with Built-in Small Amplifier (Transmissive Type) E3ZA standard for photoelectric sensors that achieves small size, long distance, power saving and resource saving. * Reflector and mounting bracket are sold separately.Withstand Voltage (V) AC1000 50/60Hz 1min Protection Class IEC standard IP67
- OMRON Compact Amplifier Built-in Photoelectric Sensor (Regression Reflection Type) (with M.S.R Function) E3ZA standard for photoelectric sensors that achieves small size, long distance, power saving and resource saving.Type Built-in amplifier
- CHINO Coated thermocouple T thermocoupleThermocouple A T thermocouple with a vinyl coating on the wire. You can cut it to the required length and use it.Overall Length (m) 100 Wire Diameter (mm) Φ0.32 Finished dimensions (mm) Φ2.2×3.4
- OMRON Standard Type Proximity Sensor for Prismatic Type TL-N / -QA wide variety of models can be used for various purposes. Easy to install, high-speed pulse generator, high-speed rotation control, etc. can be directly attached to metal (-N type) Optimal for various limit control, counting control, etc. due to the wide variety of types (-N type)
- OMRON Proximity Sensor Flat Type TL-WWide variety of flat type standard thickness 6 mm and detection distance 3 mm (type TL-W3MC1) Aluminum die-cast type is also available in series
- OMRON Photo / Microsensor Groove Cord Drawer Type (DC Light) EE-SX77Compact and thin type that inherits the ease of use as it is Small and thin, it can be attached closely. Indicator light that can be seen from both sides Power supply voltage DC5 to 24V and wide rangeDetection Distance (mm) 0-5mm (groove width) Differential Distance 0.025mm Response Frequency (Hz) 1k or more (average value is 3k) Cable Length (m) 2 Current Consumption (mA) 35 or less Slit Width (mm) 5 (groove width) Shock Resistance (m/s2) 500 X, Y, Z directions 3 times Type of Connection Cord drawer type Power Supply Voltage (V) DC5-24 ± 10%, ripple (pp) 10% or less Emitting Element GaAs infrared light emitting diode Protection Class IEC standard IP60 Operation Mode ON when light is blocked Detection Target Opaque body Standard Sensing Object (mm) Opaque body 2 x 0.8 mm or more Output PNP Material (Case) Polybutylene terephthalate (PBT) Detection Method Transmission type
- Panasonic (Panasonic Industrial Devices SUNX) Small Beam Sensor (Built-in Amplifier) CX-400 Series Ver.2Reduces environmental load by reducing power consumption by up to 60%. * Due to the change of the manufacturer's company name, SUNX brand products will be gradually changed to Panasonic brand from October 1, 2010 to September 2011. During the switching period, product branding may be mixed, b... Read More
- OMRON Compact Amplifier Built-in Photoelectric Sensor (Distance Setting Type) E3Z-LsEasily detect glossy uneven workpieces without being affected by background or color The BGS / FGS switching method supports various detection object / background combinations. The unique disturbance light avoidance algorithm is strong against inverter fluorescent lamps. IP67 protection structure... Read MoreType Built-in amplifier Detection Method Distance setting type Head Shape Square
- OMRON AC / DC Power Free Type Photoelectric SwitchPursuing ease of wiring / adjustment. * The timer cannot be disabled for the sensor with timer function (type E3JM- □□□ 4T).Shock Resistance (Malfunction) (m/s2) 100 X, Y, Z directions 3 times Insulation Resistance (MΩ) 20 or more (at 500 VDC) Shock Resistance (m/s2) 500 X, Y, Z directions 3 times Material (Case) ABS Withstand Voltage (V) AC2000 50/60Hz 1min Protection Class IEC standard IP66 Material (Mounting Bracket) Iron Material (Lens) Methacrylic resin Material (Cover) Polycarbonate Type of Connection Terminal block type
- RKC Instrument Sensor for Handy Type Thermometer (DP-350)Type For stationary surfaces
- Iwata Mfg. Sensor Bracket Flexible Type XY Fixed Joint (for Round Shaft)Color Black RoHS directive (corresponding to 10 substances) Correspondence Material Polyamide PA (66N)
- OMRON Sensor Controller S3D2Built-in 0.1ms high-speed input response timer function 0.1ms fast input response Optimal as a 2-input controller Power supply 24V type (type S3D2-AKD / CKD / CCD), 1-input 1-output off-delay (2 circuits) type (type S3D2-DK / EK) convenient for load control, lamp display, etc. The power supply fo... Read More
- OMRON Standard Type Proximity Sensor E2EStandard for detecting the presence or absence of magnetic metal. Achieves excellent environmental resistance. A cord protector is used as standard to prevent disconnection. * When using at AC24V, use in an ambient temperature range of -25 ° C or higher. * When using the M18 and M30 types in the ... Read More
- OMRON Rotary Encoder Incremental Type E6B2-CΦ40 general-purpose type power supply voltage DC5 to 24V compatible Equipped with origin position display function that simplifies Z phase alignment Achieves axial load capacity, radial direction 30N, thrust direction 20N Reverse connection, load short-circuit protection circuit for improved reli... Read MoreEncoder Type Incremental form
- SATO KEIRYOKI MFG Sensor for Digital Thermometer SK-1260Optional sensor for digital thermometer SK-1260. You can freely select the sensor according to the purpose and application. For liquids, viscous materials and semi-solids *Cannot be used with SK-1250MCIIIα. *In the case of an order by cash on delivery, it may be shipped after the next day.
- OMRON Ultra-compact, ultra-thin amplifier built-in photoelectric sensor E3T (M2 mounting type) (transmissive type)Various compact shapes can be used for various purposes. Also ideal for secondary battery production lines.
- OMRON Proximity Sensor Ultra-compact Type E2S (DC 2-Wire Type)Ultra-compact size and high performance. Stable detection and response frequency of 1kHz for runout of work with built-in 5.5mm ultra-compact amplifier Low current consumptionCurrent Consumption (mA) - Protection Class IEC standard IP67 Sensor Shape Square Shield Shape Unshielded
- OMRON Photo / Microsensor Groove Cord Drawer Type (DC Light) EE-SX87Compact and thin type that inherits the ease of use as it is Small and thin, it can be attached closely. Indicator light that can be seen from both sides Power supply voltage DC5 to 24V and wide range
- Line Seiki Thermocouple Miniature ConnectorDedicated connector for K thermocouple probe for TC series. Replace the connector when using a third-party thermocouple probe with the TC series.RoHS directive (corresponding to 10 substances) Correspondence Thermocouple K
- U.R.D. Ultra-compact clamp type AC current sensorNylon spring one-touch clamp type that can be easily attached to existing equipment such as distribution boards. Direct interface to various energy-saving equipment, overload prevention devices, and other systems is possible. Built-in overvoltage clamp element. It can also be applied to the measu... Read MoreAllowable Current (A) (Maximum) 120 Arms continuous Suitable Current (A) 0.01~80Arms (50/60Hz)、RL≦10Ω Linearity ±1%/FS (50/60Hz, RL=60Ω) Lead Wire (Output) UL1007 vinyl wire (AWG22X150L) Mass (g) 45 Desorption times About 100 times Output characteristics 1V±2%/50A (50/60Hz, RL=60Ω) Protection Class (Output) Built-in 7.5Vp clamp element
- OMRON Rotary Encoder Incremental Type E6A2-CSmall encoder (outer diameter Φ25) Ideal for positioning.Maximum Rotation Speed (min-1[rpm]) 5000 Encoder Type Incremental form Type Rotary encoder
- OMRON Seismic device D7HCertified by the Tokyo Fire Department. A steel ball type seismic sensor that is kind to nature. Manual return type.Operation Ambient Temperature (℃) -10 to + 70 ° C (with no icing) Contact Configuration 1c Ambient Humidity to Use 45~85%RH Insulation Resistance (MΩ) 50 or more (at 500 VDC) Withstand Voltage (V) 50/60Hz AC1500 1min Type of Resetting Manual reset Product Name Seismic device Type of Operation Steel ball method Type Vibration sensor
- OMRON Photomicrosensor Connector with Cord EE- □Lock Strength - Insertion Tolerance - Ambient Temperature (℃) -10~+60 Cable Length (m) 1 Insertion Force 23.5N or less Extraction Force (N) (Housing Holding Force) 3.5 or more Type Connector with cord Lock mechanism None Material (Housing) Nylon Material (Contact) Phosphor bronze (solder plating)from S$38.99Min. 5 days
- OMRON Motor Relay SEOperating Temperature Range (℃) -10~+60 (no freezing) Storage Temperature (℃) -25~+65 Contact Configuration 1c Installation Altitude (m) 2000 or less Shock Resistance (Destruction) 294m/s 2 X, Y, Z directions Operating Humidity Range 35~85%RH Shock Resistance (Malfunction) 98m/s 2 X, Y, Z directions
- Yokogawa Test & Measurement Temperature Probe* Please avoid using it for direct contact with foods and body fluids / tissues.
- Panasonic (Panasonic Industrial Devices SUNX) Split Current Sensor (CT)* The dedicated current sensor (CT) is for low voltage with a circuit voltage of 440V AC or less. It cannot be used for high voltage circuits. * With various eco-power meters other than the AKW8115, when measuring a high-voltage circuit, the AKW4801C is absolutely necessary because it measures wi... Read MoreOutput (Protection) With ± 3.0V clamp element Ambient Humidity to Use 30 to 85% RH (no condensation at 20 ° C) Through-hole Diameter (Φmm) 36 Desorption times About 100 times Flame Retardance UL94V-0 Error ±2.0%F.S.
- OMRON Simple Fiber Amplifier E3X-SD / NAEasy and inexpensive simple fiber amplifier
Filter by categories