Optional sensor for digital thermometer SK-1260. You can freely select the sensor according to the purpose and application.
For liquids, viscous materials and semi-solids
*Cannot be used with SK-1250MCIIIα. *In the case of an order by cash on delivery, it may be shipped after the next day.
* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Products with a calibration certificate will be calibrated at the time of shipment, and the relevant cal... Read More
Temperature / humidity sensor attached to TR-72Ui and TR-73U
Heat Resistance Temperature (℃) -10~55℃ Response Time About 7 minutes (90% response) RoHS directive (corresponding to 10 substances) Correspondence Suitable Model TR-72Ui、TR-73U Temperature Measurement Accuracy ± 5% RH (at 25 ° C and 50% RH)
Temperature Measurement Range (℃) -40~250 Cable Length (m) 1 As ONE Part Number 2-7480-01 Waterproof IPX7 compliant Suitable for SWP II series Temperature Sensor Thermistor Sensor Dimensions (mm) Φ3 × 100 (Togari tip)
20-hour digital timer with simple operation and design With a clip with a strong magnet With an easel stand, it can be used even when placed on a desktop
20-hour timer, small size and convenient to carry, with clip so you can use it in your pocket, magnet, clip, desktop stand can be used in 3 way... Read More
Operating Temperature / Humidity Range 0-40 ℃, 85% RH or less (no condensation) Number of Timers 1 Power Supply 1 LR44 button battery Trusco Part No. 294-0787 Dimensions, Width W x Height H x Depth D (mm) 62×52×23 Mass (g) Approximately 40 (including batteries) Installation Clip stand, magnet Display Format Digital Timer Function count up Count up function ○
Temperature sensor for SK-1250MCIIIα and SK-1250MCIII. For liquids, viscous substances and semi-solids.
* If you order by cash on delivery, it may be shipped the next day or later.
Heat Resistance Temperature (℃) -10~60℃ Measuring Temperature Range 0~55℃ Cable Length (m) 1 Humidity Measurement Range 10~95%RH Response Time About 7 minutes (90% response) Temperature Measurement Accuracy Average ± 0.3 ° C RoHS directive (corresponding to 10 substances) Correspondence Humidity Measurement Accuracy ± 5% RH (at 25 ° C and 50% RH)
* Due to the change of the manufacturer's company name, SUNX brand products will be gradually changed to Panasonic brand from October 1, 2010 to September 2011. During the switching period, product branding may be mixed, but there is no difference in quality.
Cable Outer Diameter (Φmm) 3 RoHS directive (corresponding to 10 substances) Correspondence Suitable for Fiber sensor: For FX301 / 302/303/311 Type Parent cable
Cable Length (m) 0.6 RoHS directive (corresponding to 10 substances) Correspondence Waterproof Specifications None Suitable Model TR-71wb、TR-71nw、TR-73U Main Unit TR-71wf, TR-73U (used) Measuring Temperature Range ー40~110℃ Heat Resistance Temperature (℃) ー50~115℃
The A type series is a general-purpose type temperature sensor for stationary surfaces. It can measure the surface temperature of not only the mold surface but also any object.
Surface temperature control and temperature measurement of resin molded metal molds, etc. Surface temperature control an... Read More
Temperature sensor for CT-5100 / 5200WP. IPX7 compliant waterproof specifications.
* IPX7 waterproofness is when it is connected to the main unit. When selecting a sensor, select one with a sufficient temperature range.
Cable Length (m) About 1 RoHS directive (corresponding to 10 substances) Correspondence Sensor Type K type thermocouple class 2 Included Accessories Soft case
Material (Probe part) SUS304 Measuring Temperature (℃) -40~+250 Mass (g) 53 Cable Length (m) About 1 RoHS directive (corresponding to 10 substances) Correspondence Sensor Thermistor