Proximity Sensors
Other Related Pages
- OMRON Standard type proximity sensor E2E DC 3-wire systemStandard for detecting the presence or absence of magnetic metal. The most suitable model can be selected according to the conditions. Assortment of different frequency types to prevent mutual interference Achieves excellent environmental resistance. The material of the standard cord is oil resis... Read More
- OMRON Standard Type Proximity Sensor for Prismatic Type TL-N / -QA wide variety of models can be used for various purposes. Easy to install, high-speed pulse generator, high-speed rotation control, etc. can be directly attached to metal (-N type) Optimal for various limit control, counting control, etc. due to the wide variety of types (-N type)
- OMRON Proximity Sensor Flat Type TL-WWide variety of flat type standard thickness 6 mm and detection distance 3 mm (type TL-W3MC1) Aluminum die-cast type is also available in series
- OMRON Standard Type Proximity Sensor E2EStandard for detecting the presence or absence of magnetic metal. Achieves excellent environmental resistance. A cord protector is used as standard to prevent disconnection. * When using at AC24V, use in an ambient temperature range of -25 ° C or higher. * When using the M18 and M30 types in the ... Read More
- OMRON Proximity Sensor Ultra-compact Type E2S (DC 2-Wire Type)Ultra-compact size and high performance. Stable detection and response frequency of 1kHz for runout of work with built-in 5.5mm ultra-compact amplifier Low current consumptionCurrent Consumption (mA) - Protection Class IEC standard IP67 Sensor Shape Square Shield Shape Unshielded
- Fuji Electric Proximity Switches, Magnetically Operated Reed SwitchesA magnetic proximity switch with the same dimensions as the micro switch (JIS C 4505). * Magnet element sold separatelyContact Configuration (Contact bounce time) 0.5ms or less Operating distance (mm) (Vertical operating distance) 20-27 Operation Ambient Temperature (℃) -20~+80 Return Time 0.05ms or less Rated Operating Current (A) 0.5 Operating Time 0.8 ms or less Differential Distance 1 to 14mm (vertical operation) Mechanical Life 10 million times or more Insulation Resistance (MΩ) 100 or more (at 500 VDC megger) Number of Contacts 1NO (Normally open) Rated Carrying Current (A) 2.5 switch-on resistance (mΩ) 200 or less Power Supply 3-phase 200V Shock Resistance (m/s2) 300 Operating Ambient Humidity (% RH) 45~95 Rated Operating Voltage (V) AC/DC220 Rated open / close capacity (W) AC50VA, DC50 resistance load Connection structure Cable drawer Type Economic type switch Protection Class IP67 (IEC standard)
- OMRON Proximity Sensor Long-Distance Type E2K-CShock Resistance (m/s2) 500 X, Y, Z directions 10 times Detection Target Conductors and dielectrics Type of Connection Cord drawer type Sensor Shape Cylindrical shape Standard Sensing Object (mm) Grounded metal plate 50 × 50 × 1 Shield Shape Unshielded
- Fuji Electric Magnet ElementPower Supply 3-phase 200V Suitable Model AES502L type Type Magnet element
- Panasonic (Panasonic Industrial Devices SUNX) Micro Proximity Sensor GX-8Achieves the longest stable detection range in the industry in this class. It can be installed with a margin. Thorough adjustment and management of detection sensitivity reduces individual differences and variations. It reduces the trouble of adjusting the position when using more than one or whe... Read MoreCurrent Consumption (mA) 15 or less Protection Class IP68(IEC)、IP68g(JEM) Operation Indicator Lamp Orange LED (lights up when output is ON)
- Panasonic (Panasonic Industrial Devices SUNX) DC 2-wire, cylinder type proximity sensorBy making the case wall thick enough, the tightening strength is greatly improved. Since it can be tightened securely, it prevents loosening due to vibration or impact. The detection distance of the GX-U series is significantly longer than that of conventional products. Since it is possible to ma... Read More
- OMRON Proximity Sensor Cylindrical Type E2K-XGeneral-purpose thread cutting type Capacitance type
- ASA ELECTRONICS INDUSTRY Magnetic proximity sensor* Since the AH009 and AH0092 series are shared with the magnetic proximity sensor, the part number designation is reversed. For example, use AH009-S (S pole detection on the upper side of the detection surface) for N pole detection on the lower surface. Conversely, use AH009-N on the underside fo... Read More
- Panasonic (Panasonic Industrial Devices SUNX) Micro Proximity Sensor GX-12Operation Ambient Temperature (℃) -25~+70 Storage Temperature Range (℃) -40~+85 Maximum Response Frequency (kHz) 0.5 Detection Distance (mm) 0~3.3 Current Consumption (mA) 15 or less Operating Humidity Range 35~85%RH Storage Humidity Range 35~95%RH Mass (g) About 20 Protection Class IP68(IEC)、IP68g(JEM) Detection Target Iron 20 × 20 × t1mm Operation Indicator Lamp Orange LED (lights up when output is ON) Head Shape Square Sensor Shape Square
- OMRON Flat Type Proximity Sensor E2K-FSpace-efficient flat type (built-in amplifier, thickness 10 mm) Can be directly attached to metal surfacesfrom S$99.90Min. 6 days
- Fuji Electric Magnetic Proximity SwitchContact Configuration 1a Protection Class IP67 (IEC standard) Sensor Shape Square
- JTEKT Electronics (former Koyo Electronics Industries) DC 3-Wire, Square Proximity Sensor APS-S / M SeriesTwo types of small size, front detection and top detection. UL acquisition, CE mark compatible. Resin mold type with protection class IP67.Current (mA) (Off state) 1.0 or less Operation Ambient Temperature (℃) -10~+50 Tightening Torque (Nm) 0.4 or less Voltage drop (V) 1.0 or less Differential Distance 20% or less Allowable Ripple 3% pp or less Insulation Resistance (MΩ) 50 or more (DC500V) Withstand Voltage AC500V 50 / 60Hz 1 minute Type DC 3-wire Rated Operating Voltage (V) DC12/24 (DC10~30) Vibration Resistance Double amplitude 1.5mm 10-55Hz Protection Class IP67 Detection Target Magnetic metal Shape Non-embedded type Indicator Lamp Operation display Material (Case) Polycarbonate Sensor Shape Square Rated Current (mA) Up to 50from S$129.90Min. 124 days
- azbil (Yamatake Corporation) Pre-wire type Cylinder type DC 2-wire general type proximity sensorWiring cost is reduced with a DC 2-wire system. Stable detection area display with setting indicator light. Robust housing that can be highly tightened. Indicator light that can be seen from anywhere. The industry's smallest low current consumption. (Achieves 0.55mA) High sealing performance.... Read MoreCable Length (m) (Standard) 2 Operating Temperature Range (℃) -25~+70 Leakage Current (mA) 0.55 or less Setting Distance (mm) 0~7 Detection Distance (mm) 10±1 Differential Distance 15% or less of operating distance Insulation Resistance (MΩ) 50 or more (at 500 VDC) Response Frequency (Hz) 500 Shock Resistance (m/s2) 980 X, Y, Z directions 10 times Mass (g) Approx. 230 (body) Output DC 2-wire type Operating Voltage Range (V) DC10~30 Rated Power Supply Voltage DC12/24V Detection Method High frequency oscillation type Detection Target Iron (30 × 30 × t1) Outer Diameter M30 Operation mode N.O. Type of Connection Pre-wire (standard cord length 2m) Sensor Shape Screw type Head Shape screw
- Fuji Electric Square Oscillator Proximity Switch PE-BDetection Target Magnetic metal Sensor Shape Square Head Shape Square Shape Unshieldedfrom S$46.99Min. 2 days
- OMRON Amplifier Relay Proximity Sensor (DC 2-wire Type) E2ECSmall shield type sensor head. Can be embedded in metal Robot code standard adoptionType Amplifier relay typefrom S$149.90Min. 5 days
- OMRON Proximity Sensor E2EH for High Temperature & Cleaning ProcessProximity sensor ideal for the food and beverage industry Enhanced resistance to cleaning agents and rust prevention performance. Ensuring resistance to typical cleaning agents and disinfectants in the food industry. * The response frequency is an average value. The measurement conditions are tha... Read MoreLeakage Current (mA) 0.8 or less Shock Resistance (m/s2) 1000 X, Y, Z directions 10 times Differential Distance 15% or less of detection distance Power Supply Voltage (V) DC12 ~ 24 Ripple (pp) 10% or less Included Accessories Instruction manual Material (Detection Surface) PBT Sensor Shape Screw type Material (Case) Stainless steel (SUS316L) Current Consumption (mA) less than 10 Head Shape screw Shielding shieldfrom S$149.90Min. 6 days
- Panasonic (Panasonic Industrial Devices SUNX) DC 3-Wire Type / Cylinder Type Proximity SensorBy making the case wall thick enough, the tightening strength is greatly improved. Since it can be tightened securely, it prevents loosening due to vibration or impact. The detection distance is 1.6 times longer than the conventional product. It is possible to set with a margin. The operation ind... Read MoreOperation Ambient Temperature (℃) -25~+70 Storage Temperature Range (℃) -30~+80 Maximum Response Frequency (kHz) 0.45 Detection Distance (mm) 0~2.4 Hysteresis 20% or less of operating distance Storage Humidity Range 35~95%RH Maximum Operating Distance 3mm±10% Operating Humidity Range 45~85%RH Type Built-in amplifier Short Circuit Protection Equipment Detection Target Iron 12 × 12 × t1mm Outer Diameter M12 Output Type NPN trANSIstor open collector Included Accessories Nut: 2 pieces, toothed washer: 1 piece Output Operation ON away Operation Indicator Lamp Orange LED (lights up when output is ON) Sensor Shape Screw type Current Consumption (mA) less than 10 Head Shape screw Shield Shape shield
- OMRON Long Size Proximity Sensor (DC 3-Wire Type) E2E2Increased tightening strength and equipped with a cord protector as standard equipment Increased visibility of indicator lights and milling cutter for wrench gripfrom S$199.90Min. 6 days
- OMRON Proximity sensor Liquid level sensor E2K-LBypass tube mounting type Built-in amplifier, space savingOperating Temperature Range (℃) 0~+55 Power Supply Voltage (V) 10.8~30(DC) Detection Range (mm) 12 ~ 26 Depth (mm) 20 maximum DC voltage (V) 30 Length (m) 33 Width (mm) 34 Main Unit Type Block type RoHS directive (corresponding to 10 substances) Correspondence Protection class IP66 Type NPN (output) Type of Terminal Fitting Panel mounting Terminal Type Wiredfrom S$329.90Min. 8 days
- IDEC Capacitive Proximity Switch DPC SeriesDetection Method Capacitive typefrom S$379.90Min. 5 days
- azbil (Yamatake Corporation) Pre-wire type Cylinder type DC 2-wire unshielded proximity sensorLong-distance detection. (Twice the detection distance of general type FL7M) Wiring cost is reduced with a DC 2-wire system. Stable detection area indication with setting display. Indicator light that can be seen from anywhere. (Firefly indicator light) High sealing performance. (IP67G)Cable Length (m) (Standard) 2 Operating Temperature Range (℃) -25~+70 Leakage Current (mA) 0.8 or less Setting Distance (mm) 0~6.4 Differential Distance 10% or less of operating distance Insulation Resistance (MΩ) 50 or more (at 500 VDC) Response Frequency (Hz) 800 Detection Distance (mm) 8±0.8 Shock Resistance (m/s2) 980 X, Y, Z directions 10 times Mass (g) Approx. 55 (body) Output DC 2-wire type Operating Voltage Range (V) DC10~30 Rated Power Supply Voltage DC12/24V Detection Method High frequency oscillation type Detection Target Iron (30 × 30 × t1) Outer Diameter M12 Operation mode N.O. Type of Connection Pre-wire (standard cord length 2m) Sensor Shape Screw type Shield Shape Unshielded Head Shape screwfrom S$129.90Min. 2 days
- JTEKT Electronics (former Koyo Electronics Industries) Proximity Sensor CS SeriesDC voltage output type / DC 3-wire non-embedded type. Not only metal but also wood, paper, plastic, water and all other objects can be detected.Standard Sensing Object (mm) Iron 50 × 50 × 1t (grounded) Detection Target Magnetic metalfrom S$119.90Min. 2 days
- OMRON Amplifier proximity sensor (Volume type) (Sensor) E2C / E2C-H* Since it is not water resistant, it cannot be used in steam.Type Separate amplifier typefrom S$77.99Min. 6 days
- Panasonic (Panasonic Industrial Devices SUNX) Micro proximity sensor GX-15Current Consumption (mA) 15 or less Operation Indicator Lamp Orange LED (lights up when output is ON)from S$46.99Min. 121 days
- azbil (Yamatake Corporation) Cylinder type DC 3-wire proximity sensor FL7M seriesCompact and space-saving. The indicator light can also be checked from behind. High sealing performance. (IP67) Abundant variations. Full circuit protection. (Surge absorption, load short circuit, reverse connection)Differential Distance 10% or less of operating distance Current Consumption (mA) 13 or less Insulation Resistance (MΩ) 50 or more (at 500 VDC) Shock Resistance (m/s2) 980 X, Y, Z directions 10 times Output DC 3-wire Operating Voltage Range (V) DC10~30 Rated Power Supply Voltage DC12/24V Operation mode N.O. Type of Connection Pre-wire (standard cord length 2m) Indicator Lamp Red light on outputfrom S$129.90Min. 2 days
- ASA ELECTRONICS INDUSTRY Magnetic proximity mugNot only is the magnetic proximity sensor non-contact and highly reliable, but it can also be made to approach perpendicular to the circular motion curve from any direction, so even if there is fluctuation in movement, highly accurate and stable position detection can be obtained. Can be done. &q... Read Morefrom S$3.59Min. 2 days
- Fuji Electric Grooved magnetic proximity switchA groove shape suitable for transportation applications such as elevators and three-dimensional parking devices. Since the amount of insertion of the detector in the depth direction is 35 mm and stable characteristics can be obtained, it is ideal for detecting the position of the iron plate passi... Read MoreOperation Ambient Temperature (℃) -10~+65 Cable Length (m) 1 Groove Width (mm) 25 Cable Extension (m) 300 Detector insertion amount (mm) 35 or more Operating Ambient Humidity (% RH) 45~95 Rated Carrying Current (A) AC / DC 0.2 or less Rated Voltage (V) AC / DC 220 or less Protection Class IP67 (IEC standard)from S$53.99Min. 2 days
- Fuji Electric Cylindrical oscillation proximity switch PE1-C / PE1-YDifferential Distance 10% or less of operating distance Protection Class IP67 (IEC standard) Detection Target Magnetic metalfrom S$87.99Min. 24 days
- OMRON Chemical Resistant Type Proximity Sensor E2FQAll-fluororesin with excellent chemical resistancefrom S$199.90Min. 4 days
- IDEC DX-IB Series Proximity Switch Detection System (Intrinsically Safe Explosion Proof Structure) With Metal Cylindrical ScrewAn approach switch and controller with an intrinsically safe explosion-proof structure that can configure a fail-safe system.Protection Class IP67(IEC) Detection Target Iron Sensor Shape Screw type Structure With metal cylindrical screwfrom S$179.90Min. 123 days
- Panasonic (Panasonic Industrial Devices SUNX) DC 3-wire cylinder proximity sensorBy making the case wall thick enough, the tightening strength is greatly improved. Since it can be tightened securely, it prevents loosening due to vibration or impact. The detection distance is 1.6 times longer than the conventional product. It is possible to set with a margin. The operation ind... Read MoreOperation Ambient Temperature (℃) -25~+70 Storage Temperature Range (℃) -30~+80 Maximum Response Frequency (kHz) 0.35 Detection Distance (mm) 0~6.4 Hysteresis 20% or less of operating distance Storage Humidity Range 35~95%RH Operating Humidity Range 45~85%RH Maximum Operating Distance 8mm±10% Type Built-in amplifier Short Circuit Protection Equipment Detection Target Iron 30 × 30 × t1mm Outer Diameter M12 Output Type NPN trANSIstor open collector Included Accessories Nut: 2 pieces, toothed washer: 1 piece Output Operation ON away Operation Indicator Lamp Orange LED (lights up when output is ON) Sensor Shape Screw type Shield Shape Unshielded Current Consumption (mA) less than 10 Head Shape screw
- JTEKT Electronics (former Koyo Electronics Industries) Proximity sensor APS3 seriesDetection Distance (mm) (Effective) 3 ± 10%, (guaranteed) 0-2.2 Head Shape Circle Output DC 3-wire Rated Operating Voltage (V) DC12/24 Protection Class IP67 Standard Sensing Object (mm) Iron 12 × 12 × 1t Detection Target Magnetic metal Sensor Shape Screw type embedded type