Photomicro Sensors
Other Related Pages
- OMRON Photo / Microsensor Groove Cord Drawer Type (DC Light) EE-SX77Compact and thin type that inherits the ease of use as it is Small and thin, it can be attached closely. Indicator light that can be seen from both sides Power supply voltage DC5 to 24V and wide rangeDetection Distance (mm) 0-5mm (groove width) Differential Distance 0.025mm Response Frequency (Hz) 1k or more (average value is 3k) Cable Length (m) 2 Current Consumption (mA) 35 or less Slit Width (mm) 5 (groove width) Shock Resistance (m/s2) 500 X, Y, Z directions 3 times Type of Connection Cord drawer type Power Supply Voltage (V) DC5-24 ± 10%, ripple (pp) 10% or less Emitting Element GaAs infrared light emitting diode Protection Class IEC standard IP60 Operation Mode ON when light is blocked Detection Target Opaque body Standard Sensing Object (mm) Opaque body 2 x 0.8 mm or more Output PNP Material (Case) Polybutylene terephthalate (PBT) Detection Method Transmission type
- OMRON Photo / Microsensor Groove Cord Drawer Type (DC Light) EE-SX87Compact and thin type that inherits the ease of use as it is Small and thin, it can be attached closely. Indicator light that can be seen from both sides Power supply voltage DC5 to 24V and wide range
- OMRON Photomicrosensor Connector with Cord EE- □Lock Strength - Insertion Tolerance - Ambient Temperature (℃) -10~+60 Cable Length (m) 1 Insertion Force 23.5N or less Extraction Force (N) (Housing Holding Force) 3.5 or more Type Connector with cord Lock mechanism None Material (Housing) Nylon Material (Contact) Phosphor bronze (solder plating)from S$38.99Min. 5 days
- Panasonic (Panasonic Industrial Devices SUNX) Built-in Amplifier, U-shaped Micro Photo Sensor [Small Size, Cable Type]Equipped with 3 protection circuits as standard equipment Industry's first! Protection structure IP64 Extra throwing / receiving distance 6mm Achieves a compact size that is easy to adjust with the throwing and receiving marks!Material (Case) PBT, (Display) Polycarbonate Minimum Detectable Object 0.8 × 1.2 opaque Current Consumption (mA) 15 or less Power Supply Voltage (V) 5-24 DC ± 10% Ripple P-P10% or less Slit Width (mm) 6 Detection Distance (mm) 6 (fixed) RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP64(IEC) Detection Target Opaque body Operation Indicator Lamp Orange LED (lights up when light enters)
- Panasonic (Panasonic Industrial Devices SUNX) Built-in Amplifier / U-shaped Microphoto Sensor [Small / Built-in Connector]Equipped with 3 protection circuits as standard equipment Industry's first! Protection structure IP64 Extra throwing / receiving distance 6mm Easy connection for adjustment with throw / receive marks. Easy one-touch connection with a commercially available connector! * Cable is not included.Material (Case) PBT, (Display) Polycarbonate Minimum Detectable Object 0.8 × 1.2 opaque body Current Consumption (mA) 15 or less Power Supply Voltage (V) 5-24 DC ± 10% Ripple P-P10% or less Slit Width (mm) 6 Detection Distance (mm) 6 (fixed) RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP40(IEC) Detection Target Opaque body Operation Indicator Lamp Orange LED (lights up when light enters)
- Panasonic (Panasonic Industrial Devices SUNX) Built-in Amplifier, U-shaped Micro Photo Sensor [Ultra-Compact, Cable Type]Equipped with 3 protection circuits as standard equipment Industry's first! Protection structure IP64 Extra throwing / receiving distance 6mm Easy adjustment with throw / receive marks Can be installed with M2 / M3 screws!Material (Case) PBT, (Display) Polycarbonate Minimum Detectable Object 0.8 × 1.2 opaque body Current Consumption (mA) 15 or less Power Supply Voltage (V) 5-24 DC ± 10% Ripple P-P10% or less Slit Width (mm) 6 Detection Distance (mm) 6 (fixed) RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP64(IEC) Detection Target Opaque body Operation Indicator Lamp Orange LED (lights up when light enters)
- OMRON Photo Micro Sensor Connector EEAmbient Temperature (℃) -10~+75 Contact Resistance (mΩ) 10 or less (at 10mA DC and 1A DC) Type Connector Material (Housing) Nylon Material (Contact) Phosphor bronze
- Panasonic (Panasonic Industrial Devices SUNX) Limited Reflective Microphoto SensorSince it is a limited reflection type that detects a limited metric space, stable detection characteristics can be obtained. Since it is a limited reflection type, even a mirrored object will not affect the detection if it is more than 30 mm away from the detection surface. However, the backgroun... Read MoreStorage Temperature Range (℃) -25~+80 Repeatability (mm) 0.08 or less Response Time 0.8 ms or less Operating Humidity Range 45~85%RH Storage Humidity Range 45~85%RH Power Supply Voltage (V) 5-24 DC ± 10% Ripple P-P5% or less Mass (g) About 4.5 Type Connector type, head ON Detection Target Copper strand Short Circuit Protection Equipment Material (Terminal) HSM (Ag plating) Emitting Element Infrared LED (modulation type) Detection Method Limited reflection type Output Type NPN trANSIstor open collector Output Operation ON when not receiving light Sensor Shape Others Operation Indicator Lamp Red LED (lights up when output is ON)
- OMRON Photomicro Sensor Slot-type Connector Type (DC Light) EE-SX97Achieves compact and easy connection with a built-in connector, Furthermore, it is safe with a built-in protection circuit.Protection Class IEC60529 standard IP50 Detection Target Opaque bodyfrom S$17.99Min. 6 days
- OMRON Photomicrosensor Limited reflective connector type EE-SPY31 / 41Stable detection of workpieces even if the background object is a mirror surface 20 mm apart. Small objects such as copper wire of Φ0.05 mm can be detected. Modulated light type that is strong against ambient light with small variation in detection distance.Detection Method Limited reflection typefrom S$109.90Min. 6 days
- OMRON Photomicrosensor Reflective type Connector type EE-SPY30/40Modulated light type that is strong against ambient ambient light Power supply voltage is wide range voltage output type of DC5 to 24V With optical axis mark that is easy to adjust With light input indicator that is convenient for operation checkmaximum DC voltage (V) 24 Detection Distance (mm) 5 Operating Temperature (℃) 55 maximum current (mA) 80 Sensor Block type RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP50 Light Source Infrared LED Output Type NPN Electric Connection Non-Solder Connector Material (Housing) PC Optical system PhototrANSIstor Detection Method Retro-Reflective
- Panasonic (Panasonic Industrial Devices SUNX) Limited reflection type micro photo sensor [Built-in amplifier]Stable detection due to limited reflection * Please note that depending on the product, white matte paper may detect up to 12.5 mm.Response Time 0.8 ms or less Slit Width (mm) 10 Ambient Humidity to Use 45-85% RH, (when stored) 45-85% RH Power Supply Voltage (V) 5-24 DC ± 10% Ripple P-P5% or less Emission Wavelength (N.m) 880 Mass (g) About 25 Detection Target Copper strand RoHS directive (corresponding to 10 substances) Correspondence Overcurrent Protection Equipment Emitting Element Infrared LED (modulation type) Detection Method Limited reflection type Operation Indicator Lamp Red LED (lights up when output is ON) Minimum Detectable Object Φ0.05 copper wire (at set distance 5)from S$53.99Min. 2 days
- OMRON Photo Micro Sensor (Transmissive Type) EE-SXGroove type connector typeCable Length (m) -
- Hokuyo Automatic Groove sensorEmitting Element Infrared LED (non-modulation type) Detection Method Through-beam type Sensor Shape U shapefrom S$86.99Min. 2 days
- OMRON Photo / micro sensor Groove type connector / cord drawer type (DC light) EE-SX47 / 67 F type50-100mA direct opening and closing, global standard groove typeSensor Shape F type Protection Class IEC60529 standard IP50 Detection Target Opaque body Detection Method Transmission type
- azbil (Yamatake Corporation) Amplifier built-in photoelectric sensor HPV seriesThe groove-shaped photoelectric switch HPV series is designed for use in transport equipment, etc., and pursues environmental resistance and ease of use.from S$7.69Min. 108 days
- Panasonic (Panasonic Industrial Devices SUNX) Free power supply / Small beam sensor Transmission type Long distanceFree power supply, long-distance detection, high reliability, small size Easy to adjust the optical axis * Due to the change of the manufacturer's company name, SUNX brand products will be gradually changed to Panasonic brand from October 1, 2010 to September 2011. During the switching period... Read MoreStorage Temperature Range (℃) -30~70 Cabtire Cable (mm2 × m) 0.3 x 2 (2-core) with cabtyre cable Response Time 10 ms or less Detection Distance (mm) 30000 Storage Humidity Range 35~85%RH Operating Humidity Range 35~85%RH Protection Class IP66 (IEC), water resistant (JIS) Emitting Element Infrared LED (modulation type) Detection Target Opaque body Sensor Shape Others Operation Indicator Lamp Red LED (lights up when output is ON) Power Indicator Lamp Red LED (lit when energized) Detection Method Transmission type Minimum Detectable Object Φ20 opaque body Automatic Interference Protection -from S$199.90Min. 6 days
- Panasonic (Panasonic Industrial Devices SUNX) Lens for transmission type fiberBend the optical axis at a right angle. Side view lens * Due to the change of the manufacturer's company name, SUNX brand products will be gradually changed to Panasonic brand from October 1, 2010 to September 2011. During the switching period, product branding may be mixed, but there is no d... Read MoreBending Radius (mm) R2 Detection Method Through-beam type Operation Ambient Temperature (℃) -60~+350from S$29.99Min. 3 days
- OMRON Photomicrosensor Retroreflective with lens EE-SPZ-AIt is also possible to connect to a programmable controller with an incoming light indicator that is convenient for adjustment and operation check. The connection is a connector method that is also convenient for maintenance.Detection Distance (mm) 200 (when using E39-R1) Shock Resistance (m/s2) 500 X, Y, Z directions 3 times Mass (g) About 3 Type of Connection Connector type (not solderable) Power Supply Voltage (V) DC5~24 ± 10%, ripple (pp) 5% or less Emitting Element GaAs infrared light emitting diode Protection Class IEC standard IP50 Indicator Lamp Light indicator (red) Output NPN Material (Tip Holder) Polycarbonate Material (Case) Polycarbonate Detection Method Retroreflective Sensor Shape Vertical type Response Frequency (Hz) over 100from S$58.99Min. 6 days
- Panasonic (Panasonic Industrial Devices SUNX) Limited reflection type micro photo sensorSince it is a limited reflection type that detects a limited metric space, stable detection characteristics can be obtained. Since it is a limited reflection type, even a mirrored object will not affect the detection if it is more than 30 mm away from the detection surface. However, the backgroun... Read MoreStorage Temperature Range (℃) -25~+80 Repeatability (mm) 0.08 or less Response Time 0.8 ms or less Storage Humidity Range 45~85%RH Operating Humidity Range 45~85%RH Power Supply Voltage (V) 5-24 DC ± 10% Ripple P-P5% or less Mass (g) About 4 Type Connector type, L type (head ON) Detection Target Copper strand RoHS directive (corresponding to 10 substances) Correspondence Short Circuit Protection Equipment Material (Terminal) HSM (Ag plating) Emitting Element Infrared LED (modulation type) Detection Method Limited reflection type Output Type NPN trANSIstor open collector Sensor Shape Others Operation Indicator Lamp Red LED (lights up when output is ON)from S$39.99Min. 2 days
- Panasonic (Panasonic Industrial Devices SUNX) Limited reflection beam sensorDue to the limited distance detection, it is almost unaffected by the color and material of the detected object. In addition, stable detection is possible with little influence from background objects. With its small size, it can be installed freely even in a narrow space. Achieves protection str... Read Morefrom S$149.90Min. 33 days
- IDEC Compact photoelectric switch with built-in amplifierType Built-in amplifier Protection Class IP67(IEC) Detection Method Polarized retroreflective Light Color Red Head Shape Square detection light Standardfrom S$199.90Min. 54 days
- OMRON Photomicrosensor Groove connector type (modulated light) EE-SPX74 / 84The connector is built into the main body. A connector with a lock that is safe against vibration. Easy-to-obtain M3 screw mounting Power supply voltage is wide, DC5 to 24V.Differential Distance 0.05mm or less Shock Resistance (m/s2) 500 X, Y, Z directions 3 times Response Frequency (Hz) 500 or more Mass (g) About 2.4 Type of Connection Connector type Power Supply Voltage (V) DC5~24 ± 10%, ripple (pp) 5% or less Emitting Element GaAs infrared light emitting diode Protection Class IEC standard IP50 Indicator Lamp Light indicator (red) Output NPN Detection Target Opaque body Material (Case) Polycarbonate Material (Tip Holder) Polycarbonate Detection Method Transmission typefrom S$35.99Min. 6 days
- Panasonic (Panasonic Industrial Devices SUNX) Transmission ultrasonic sensor US-N300Storage Temperature Range (℃) -25~+70 Operation Ambient Temperature (℃) 0 to +50 (with no condensation) Power Supply Voltage (V) 12-24 DC ± 10% Ripple P-P10% or less Detection Distance (mm) 300 Operating Humidity Range 35~85%RH Storage Humidity Range 35~85%RH Response Time 5 ms or less Withstand Voltage (V) AC1500 for 1 minute Material Case: Polycarbonate Short Circuit Protection Equipment Sensor Shape Horizontal type Protection Class IP62 (IEC), drip-proof type (JIS) Output Type NPN transistor universal Operation Indicator Lamp Red LED (lights up when output is ON) Detection Method Through-beam type Detection Target Transparent, translucent, opaquefrom S$159.90Min. 123 days
- Panasonic (Panasonic Industrial Devices SUNX) Limited reflection beam sensorDue to the limited distance detection, it is almost unaffected by the color and material of the detected object. In addition, stable detection is possible with little influence from background objects. With its small size, it can be installed freely even in a narrow space. Achieves protection str... Read Morefrom S$159.90Min. 33 days
- Panasonic (Panasonic Industrial Devices SUNX) Lens for transmission type fiber* Due to the change of the manufacturer's company name, SUNX brand products will be gradually changed to Panasonic brand from October 1, 2010 to September 2011. During the switching period, product branding may be mixed, but there is no difference in quality.Operation Ambient Temperature (℃) -60~+350 Bending Radius (mm) R2 Detection Method Through-beam typefrom S$77.99Min. 7 days
- IDEC Small photoelectric switch with built-in amplifier, transmission typeType Built-in amplifier Protection Class IP67(IEC) Light Color Red Detection Method Through-beam typefrom S$199.90Min. 54 days
- Panasonic (Panasonic Industrial Devices SUNX) Limited reflection beam sensor (built-in amplifier) EX-40Storage Temperature Range (℃) -30~+70 Response Time 0.5 ms or less Power Supply Voltage (V) 12-24 DC ± 10% Ripple P-P10% or less Current Consumption (mA) 35 or less Operating Humidity Range 35~85%RH Storage Humidity Range 35~85%RH Cable Length (m) 5 Mass (g) About 45 Short Circuit Protection Equipment Protection Class IP67 (IEC), waterproof type (JIS) Detection Method Limited reflection type Output Type NPN trANSIstor open collector Output Operation ON when light is received Sensor Shape Others Material Polyarylate Operation Indicator Lamp Red LED (lights up when output is ON)from S$149.90Min. 123 days
- Panasonic (Panasonic Industrial Devices SUNX) Limited Reflection Type Micro Photo Sensor (with Built-In Amplifier) PM2Storage Temperature Range (℃) -25~+80 Repeatability (mm) 0.08 or less Response Time 0.8 ms or less Operating Humidity Range 45~85%RH Storage Humidity Range 45~85%RH Power Supply Voltage (V) 5-24 DC ± 10% Ripple P-P5% or less Mass (g) About 25 Detection Target Copper strand Short Circuit Protection Equipment Detection Method Limited reflection type Output Type NPN trANSIstor open collector Sensor Shape Others Operation Indicator Lamp Red LED (lights up when output is ON) Minimum Detectable Object Φ0.05 copper wire (at set distance 5mm)from S$53.99Min. 123 days
- IDEC Small photoelectric switch with built-in amplifier Small spot reflection typeDetection Distance (mm) 50~150 Type Built-in amplifier Protection Class IP67(IEC) Control Output NPN output Light Color Red detection light Small spot Detection Method Small spot reflection type Head Shape Squarefrom S$259.90Min. 54 days
- OMRON Photo Micro Sensor Grooved Cord Drawer Type EE-SPX-WModulated light type that is not easily affected by ambient light Power supply voltage is DC5 to 24V, with a wide range of bright and easy-to-see light input indicatorsProtection Class IEC standard IP50 Detection Target Opaque body Detection Method Transmission typefrom S$79.99Min. 188 days
- IDEC Small photoelectric switch with built-in amplifier Diffuse reflection typeDetection Distance (mm) 700 Type Built-in amplifier detection light Diffuse light Detection Method Diffuse reflection type Protection Class IP67(IEC) Control Output NPN output Light Color Red Head Shape Squarefrom S$199.90Min. 54 days
- OMRON Limited reflection type sensor B5WDetection Method Limited reflection type Sensor Shape Others Detection Target Transparent / specular reflection objectfrom S$99.90Min. 64 days
- ESCO [T type] Photomicro sensor (lights up when light is blocked)Dimension H (mm) 13.7 Dimension L (mm) 22.2 Dimension W (mm) 26 Slit Width (mm) 5 Esco Part No. EA940LP-6 Protection Class IP50(IEC) Detection Target Opaque body Sensor Shape T type Detection Method Through-beam typefrom S$25.99Min. 6 days
- OMRON Photomicro Sensor Slot-type Connector / Pre-wired Models (DC Light) EE-SX47 / 67Slit Width (mm) 5 Detection Distance (mm) 5 (groove width) (infrared light) Protection Class IEC60529 standard IP50 Sensor Shape L-shaped Detection Target Opaque body
- IDEC Small photoelectric switch with built-in amplifier Coaxial polarized retroreflective type (Transparent detection type)Type Built-in amplifier Detection Method Coaxial polarized retroreflective Protection Class IP67(IEC) Light Color Red Head Shape Square detection light Standard Detection Target Transparent bodyfrom S$299.90Min. 113 days