Slot-type
Other Related Pages
- OMRON Photo / Microsensor Groove Cord Drawer Type (DC Light) EE-SX77Compact and thin type that inherits the ease of use as it is Small and thin, it can be attached closely. Indicator light that can be seen from both sides Power supply voltage DC5 to 24V and wide rangeDetection Distance (mm) 0-5mm (groove width) Differential Distance 0.025mm Response Frequency (Hz) 1k or more (average value is 3k) Cable Length (m) 2 Current Consumption (mA) 35 or less Slit Width (mm) 5 (groove width) Shock Resistance (m/s2) 500 X, Y, Z directions 3 times Type of Connection Cord drawer type Power Supply Voltage (V) DC5-24 ± 10%, ripple (pp) 10% or less Emitting Element GaAs infrared light emitting diode Protection Class IEC standard IP60 Operation Mode ON when light is blocked Detection Target Opaque body Standard Sensing Object (mm) Opaque body 2 x 0.8 mm or more Output PNP Material (Case) Polybutylene terephthalate (PBT) Detection Method Transmission type
- OMRON Photo / Microsensor Groove Cord Drawer Type (DC Light) EE-SX87Compact and thin type that inherits the ease of use as it is Small and thin, it can be attached closely. Indicator light that can be seen from both sides Power supply voltage DC5 to 24V and wide range
- Panasonic (Panasonic Industrial Devices SUNX) Built-in Amplifier, U-shaped Micro Photo Sensor [Small Size, Cable Type]Equipped with 3 protection circuits as standard equipment Industry's first! Protection structure IP64 Extra throwing / receiving distance 6mm Achieves a compact size that is easy to adjust with the throwing and receiving marks!Material (Case) PBT, (Display) Polycarbonate Minimum Detectable Object 0.8 × 1.2 opaque Current Consumption (mA) 15 or less Power Supply Voltage (V) 5-24 DC ± 10% Ripple P-P10% or less Slit Width (mm) 6 Detection Distance (mm) 6 (fixed) RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP64(IEC) Detection Target Opaque body Operation Indicator Lamp Orange LED (lights up when light enters)
- Panasonic (Panasonic Industrial Devices SUNX) Built-in Amplifier / U-shaped Microphoto Sensor [Small / Built-in Connector]Equipped with 3 protection circuits as standard equipment Industry's first! Protection structure IP64 Extra throwing / receiving distance 6mm Easy connection for adjustment with throw / receive marks. Easy one-touch connection with a commercially available connector! * Cable is not included.Material (Case) PBT, (Display) Polycarbonate Minimum Detectable Object 0.8 × 1.2 opaque body Current Consumption (mA) 15 or less Power Supply Voltage (V) 5-24 DC ± 10% Ripple P-P10% or less Slit Width (mm) 6 Detection Distance (mm) 6 (fixed) RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP40(IEC) Detection Target Opaque body Operation Indicator Lamp Orange LED (lights up when light enters)
- Panasonic (Panasonic Industrial Devices SUNX) Built-in Amplifier, U-shaped Micro Photo Sensor [Ultra-Compact, Cable Type]Equipped with 3 protection circuits as standard equipment Industry's first! Protection structure IP64 Extra throwing / receiving distance 6mm Easy adjustment with throw / receive marks Can be installed with M2 / M3 screws!Material (Case) PBT, (Display) Polycarbonate Minimum Detectable Object 0.8 × 1.2 opaque body Current Consumption (mA) 15 or less Power Supply Voltage (V) 5-24 DC ± 10% Ripple P-P10% or less Slit Width (mm) 6 Detection Distance (mm) 6 (fixed) RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP64(IEC) Detection Target Opaque body Operation Indicator Lamp Orange LED (lights up when light enters)
- OMRON Photomicro Sensor Slot-type Connector Type (DC Light) EE-SX97Achieves compact and easy connection with a built-in connector, Furthermore, it is safe with a built-in protection circuit.Protection Class IEC60529 standard IP50 Detection Target Opaque bodyfrom S$17.99Min. 6 days
- OMRON Photo Micro Sensor (Transmissive Type) EE-SXGroove type connector typeCable Length (m) -
- Hokuyo Automatic Groove sensorEmitting Element Infrared LED (non-modulation type) Detection Method Through-beam type Sensor Shape U shapefrom S$86.99Min. 2 days
- OMRON Photo / micro sensor Groove type connector / cord drawer type (DC light) EE-SX47 / 67 F type50-100mA direct opening and closing, global standard groove typeSensor Shape F type Protection Class IEC60529 standard IP50 Detection Target Opaque body Detection Method Transmission type
- azbil (Yamatake Corporation) Amplifier built-in photoelectric sensor HPV seriesThe groove-shaped photoelectric switch HPV series is designed for use in transport equipment, etc., and pursues environmental resistance and ease of use.from S$7.69Min. 108 days
- OMRON Photomicrosensor Groove connector type (modulated light) EE-SPX74 / 84The connector is built into the main body. A connector with a lock that is safe against vibration. Easy-to-obtain M3 screw mounting Power supply voltage is wide, DC5 to 24V.Differential Distance 0.05mm or less Shock Resistance (m/s2) 500 X, Y, Z directions 3 times Response Frequency (Hz) 500 or more Mass (g) About 2.4 Type of Connection Connector type Power Supply Voltage (V) DC5~24 ± 10%, ripple (pp) 5% or less Emitting Element GaAs infrared light emitting diode Protection Class IEC standard IP50 Indicator Lamp Light indicator (red) Output NPN Detection Target Opaque body Material (Case) Polycarbonate Material (Tip Holder) Polycarbonate Detection Method Transmission typefrom S$35.99Min. 6 days
- OMRON Photo Micro Sensor Grooved Cord Drawer Type EE-SPX-WModulated light type that is not easily affected by ambient light Power supply voltage is DC5 to 24V, with a wide range of bright and easy-to-see light input indicatorsProtection Class IEC standard IP50 Detection Target Opaque body Detection Method Transmission typefrom S$79.99Min. 188 days
- OMRON Photomicro Sensor Slot-type Connector / Pre-wired Models (DC Light) EE-SX47 / 67Slit Width (mm) 5 Detection Distance (mm) 5 (groove width) (infrared light) Protection Class IEC60529 standard IP50 Sensor Shape L-shaped Detection Target Opaque body
- OMRON High resolution and low distortion lens for C mount cameraImage Sensor (Applicable maximum) 1 inch Type Image sensorfrom S$999.00Min. 6 days
- OMRON Photo / Microsensor Ultra Small Cords Drawer Type (DC Light) EE-SX95Slit Width (mm) 5 Protection Class IEC60529 standard IP50 Emitting Element Infrared LED Light Source (Emission Wavelength) Infrared light emitting diode (940nm) Detection Target Opaque bodyfrom S$27.99Min. 188 days
- OMRON Photo / micro sensor Groove type connector / cord drawer type (DC light) EE-SX47 / 67 T typeProtection Class IEC60529 standard IP50 Detection Target Opaque body Sensor Shape T type Detection Method Transmission typefrom S$16.99Min. 4 days
- Panasonic (Panasonic Industrial Devices SUNX) U-shaped micro photo sensorEquipped with 2 independent outputs that are ON when the light is on and ON when the light is blocked. Even if you use it properly according to the place of use, one model is OK. In addition, since it has two independent outputs, there is no need to worry about troublesome output switching input ... Read MoreMaterial (Cover) (Slit cover) Polycarbonate Storage Temperature Range (℃) -30~+80 Repeatability (mm) 0.03 or less Hysteresis 0.05mm or less Minimum Detectable Object 0.8 × 1.8mm opaque body Current Consumption (mA) 15 or less Operating Humidity Range 35~85%RH Storage Humidity Range 35~85%RH Slit Width (mm) 5 Power Supply Voltage (V) 5-24 DC ± 10% Ripple P-P10% or less Emitting Element Infrared LED (non-modulation type) Output Operation Light-ON / Light-OFF (2 outputs) Output Type NPN trANSIstor open collector Detection Target Opaque body Material (Case) PBTDiscontinued
- OMRON Photomicrosensor Small cord lead-out type (DC light) EE-SX91M3 screw can be attached to meet customer needs Small sensor Equipped with 2 outputs, ON when entering light and ON when shining light Supports maximum load current 100mA Robot cord with excellent flexibility is adopted as standard for all typesDifferential Distance 0.025mm or less Cable Length (m) 1 Current Consumption (mA) 15 or less Slit Width (mm) 5 (groove width) Shock Resistance (m/s2) 500 X, Y, Z directions 3 times Type of Connection Cord drawer type Power Supply Voltage (V) DC5 to 24±10% Ripple (pp) 10% or less Emitting Element GaAs infrared light emitting diode Protection Class IEC standard IP50 Detection Target Opaque body Standard Sensing Object (mm) Opaque body 1.2 × 0.8 or more Material (Cover) Polybutylene terephthalate (PBT) Material (Case) Polybutylene terephthalate (PBT) Detection Method Transmission typeDiscontinued
- Panasonic (Panasonic Industrial Devices SUNX) U-shaped micro photo sensorEquipped with 2 independent outputs that are ON when the light is on and ON when the light is blocked. Even if you use it properly according to the place of use, one model is OK. In addition, since it has two independent outputs, there is no need to worry about troublesome output switching input ... Read MoreMaterial (Cover) (Slit cover) Polycarbonate Storage Temperature Range (℃) -30~+80 Repeatability (mm) 0.03 or less Hysteresis 0.05mm or less Cabtire Cable (mm2 × m) 0.09 x 1 (4-core) with cabtyre cable Minimum Detectable Object 0.8 × 1.8mm opaque body Current Consumption (mA) 15 or less Storage Humidity Range 35~85%RH Operating Humidity Range 35~85%RH Slit Width (mm) 5 Power Supply Voltage (V) 5-24 DC ± 10% Ripple P-P10% or less Mass (g) About 10 Type of Connection Cable type Emitting Element Infrared LED (non-modulation type) Output Operation Light-ON / Light-OFF (2 outputs) Output Type NPN trANSIstor open collector Detection Target Opaque body Material (Case) PBT Sensor Shape R type Type extremely smallDiscontinued
- Panasonic (Panasonic Industrial Devices SUNX) U-shaped micro photo sensorEquipped with 2 independent outputs that are ON when the light is on and ON when the light is blocked. Even if you use it properly according to the place of use, one model is OK. In addition, since it has two independent outputs, there is no need to worry about troublesome output switching input ... Read MoreMaterial (Cover) (Slit cover) Polycarbonate Storage Temperature Range (℃) -30~+80 Repeatability (mm) 0.03 or less Hysteresis 0.05mm or less Cabtire Cable (mm2 × m) 0.09 x 1 (4-core) with cabtyre cable Minimum Detectable Object 0.8 × 1.8mm opaque body Current Consumption (mA) 15 or less Operating Humidity Range 35~85%RH Storage Humidity Range 35~85%RH Slit Width (mm) 5 Power Supply Voltage (V) 5-24 DC ± 10% Ripple P-P10% or less Mass (g) About 15 Type of Connection Cable type Emitting Element Infrared LED (non-modulation type) Output Operation Light-ON / Light-OFF (2 outputs) Output Type NPN trANSIstor open collector Detection Target Opaque body Material (Case) PBT Sensor Shape R type Type SmallDiscontinued
- Panasonic (Panasonic Industrial Devices SUNX) Ultra-compact, U-shaped micro photo sensor (with built-in amplifier) PM-24 seriesSlit Width (mm) 5 Mass (g) About 10 Emitting Element Infrared LED (non-modulation type) Detection Target Opaque bodyDiscontinued
- Panasonic (Panasonic Industrial Devices SUNX) U-shaped micro photo sensorPursuing cost performance. The power supply voltage is extremely wide, 5 to 24V DC ± 10%, eliminating the need for voltage selection. Achieves ultra-high-speed response of 20 μs (when receiving light). * Due to the change of the manufacturer's company name, SUNX brand products will be gradual... Read MoreOperation Ambient Temperature (℃) -25~+60 Storage Temperature Range (℃) -30~+80 Repeatability (mm) 0.03 or less Hysteresis 0.05mm or less Minimum Detectable Object 0.8 × 1.8mm opaque body Current Consumption (mA) 30 or less Storage Humidity Range 45~85%RH Slit Width (mm) 5 Power Supply Voltage (V) 5-24 DC ± 10% Ripple P-P10% or less Mass (g) About 3 Material (Terminal) HSM (Ag plating) Sensor Shape L-shaped Output Type NPN trANSIstor open collector Detection Target Opaque body Material (Case) PBT Operation Indicator Lamp Red LED (lights up when output is ON) Emitting Element Red LED (non-modulation type)Discontinued
- Panasonic (Panasonic Industrial Devices SUNX) U-shaped micro photo sensorEquipped with 2 independent outputs that are ON when the light is on and ON when the light is blocked. Even if you use it properly according to the place of use, one model is OK. In addition, since it has two independent outputs, there is no need to worry about troublesome output switching input ... Read MoreMaterial (Cover) (Slit cover) Polycarbonate Storage Temperature Range (℃) -30~+80 Repeatability (mm) 0.03 or less Hysteresis 0.05mm or less Cabtire Cable (mm2 × m) 0.09 x 1 (4-core) with cabtyre cable Minimum Detectable Object 0.8 × 1.8mm opaque body Current Consumption (mA) 15 or less Operating Humidity Range 35~85%RH Storage Humidity Range 35~85%RH Slit Width (mm) 5 Power Supply Voltage (V) 5-24 DC ± 10% Ripple P-P10% or less Mass (g) About 15 Type of Connection Cable type Emitting Element Infrared LED (non-modulation type) Sensor Shape K type Output Operation Light-ON / Light-OFF (2 outputs) Output Type NPN trANSIstor open collector Detection Target Opaque body Material (Case) PBT Type SmallDiscontinued
- Panasonic (Panasonic Industrial Devices SUNX) U-shaped micro photo sensorEquipped with 2 independent outputs that are ON when the light is on and ON when the light is blocked. Even if you use it properly according to the place of use, one model is OK. In addition, since it has two independent outputs, there is no need to worry about troublesome output switching input ... Read MoreMaterial (Cover) (Slit cover) Polycarbonate Storage Temperature Range (℃) -30~+80 Repeatability (mm) 0.03 or less Hysteresis 0.05mm or less Minimum Detectable Object 0.8 × 1.8mm opaque body Current Consumption (mA) 15 or less Storage Humidity Range 35~85%RH Operating Humidity Range 35~85%RH Slit Width (mm) 5 Power Supply Voltage (V) 5-24 DC ± 10% Ripple P-P10% or less Mass (g) About 3 Type Compact type Connector type (Y type) Type of Connection Connector type Emitting Element Infrared LED (non-modulation type) Output Operation Light-ON / Light-OFF (2 outputs) Output Type NPN trANSIstor open collector Detection Target Opaque body Material (Case) PBT Material (Terminal) Solder plating Sensor Shape Y typeDiscontinued
- Panasonic (Panasonic Industrial Devices SUNX) U-shaped micro photo sensorEquipped with 2 independent outputs that are ON when the light is on and ON when the light is blocked. Even if you use it properly according to the place of use, one model is OK. In addition, since it has two independent outputs, there is no need to worry about troublesome output switching input ... Read MoreMaterial (Cover) (Slit cover) Polycarbonate Storage Temperature Range (℃) -30~+80 Repeatability (mm) 0.03 or less Hysteresis 0.05mm or less Minimum Detectable Object 0.8 × 1.8mm opaque body Current Consumption (mA) 15 or less Storage Humidity Range 35~85%RH Operating Humidity Range 35~85%RH Slit Width (mm) 5 Power Supply Voltage (V) 5-24 DC ± 10% Ripple P-P10% or less Mass (g) About 3 Type of Connection Connector type Emitting Element Infrared LED (non-modulation type) Sensor Shape L-shaped Output Operation Light-ON / Light-OFF (2 outputs) Output Type NPN trANSIstor open collector Detection Target Opaque body Material (Case) PBT Type Small Material (Terminal) Solder platingDiscontinued
- OMRON Photomicrosensor grooved cord drawer typeProtection Class IEC standard IP50 Emitting Element Infrared LED Detection Target Opaque body Detection Method Transmission typeDiscontinued
- Panasonic (Panasonic Industrial Devices SUNX) U-shaped micro photo sensorEquipped with 2 independent outputs that are ON when the light is on and ON when the light is blocked. Even if you use it properly according to the place of use, one model is OK. In addition, since it has two independent outputs, there is no need to worry about troublesome output switching input ... Read MoreMaterial (Cover) (Slit cover) Polycarbonate Storage Temperature Range (℃) -30~+80 Repeatability (mm) 0.03 or less Hysteresis 0.05mm or less Cabtire Cable (mm2 × m) 0.09 x 1 (4-core) with cabtyre cable Minimum Detectable Object 0.8 × 1.8mm opaque body Current Consumption (mA) 15 or less Operating Humidity Range 35~85%RH Storage Humidity Range 35~85%RH Slit Width (mm) 5 Power Supply Voltage (V) 5-24 DC ± 10% Ripple P-P10% or less Mass (g) About 10 Type of Connection Cable type Sensor Shape F type Emitting Element Infrared LED (non-modulation type) Output Operation Light-ON / Light-OFF (2 outputs) Output Type NPN trANSIstor open collector Detection Target Opaque body Material (Case) PBT Type extremely smallDiscontinued
- Panasonic Ultra-compact, U-shaped micro photo sensor [built-in amplifier]Ultra-compact, space-saving, construction-saving * When using at an ambient temperature of + 50 ° C or higher, be sure to attach it to a metal body.Material (Case) PBT, (Slit cover) Polycarbonate Repeatability (mm) 0.03 or less Hysteresis 0.05mm or less Minimum Detectable Object 0.8 × 1.8 opaque body Current Consumption (mA) 15 or less Ambient Humidity to Use 35-85% RH, (when stored) 35-85% RH Slit Width (mm) 5 Detection Distance (mm) 5 (fixed) Power Supply Voltage (V) 5-24 DC ± 10% Ripple P-P10% or less Emitting Element Infrared LED (non-modulation type) Detection Target Opaque bodyDiscontinued
- Panasonic (Panasonic Industrial Devices SUNX) U-shaped micro photo sensorEquipped with 2 independent outputs that are ON when the light is on and ON when the light is blocked. Even if you use it properly according to the place of use, one model is OK. In addition, since it has two independent outputs, there is no need to worry about troublesome output switching input ... Read MoreMaterial (Cover) (Slit cover) Polycarbonate Storage Temperature Range (℃) -30~+80 Repeatability (mm) 0.03 or less Hysteresis 0.05mm or less Minimum Detectable Object 0.8 × 1.8mm opaque body Current Consumption (mA) 15 or less Operating Humidity Range 35~85%RH Storage Humidity Range 35~85%RH Slit Width (mm) 5 Power Supply Voltage (V) 5-24 DC ± 10% Ripple P-P10% or less Mass (g) About 3 Type of Connection Connector type Sensor Shape F type Emitting Element Infrared LED (non-modulation type) Output Operation Light-ON / Light-OFF (2 outputs) Output Type NPN trANSIstor open collector Detection Target Opaque body Material (Case) PBT Type Small Material (Terminal) Solder platingDiscontinued
- Panasonic (Panasonic Industrial Devices SUNX) U-shaped micro photo sensorPursuing cost performance. The power supply voltage is extremely wide, 5 to 24V DC ± 10%, eliminating the need for voltage selection. Achieves ultra-high-speed response of 20 μs (when receiving light). * Due to the change of the manufacturer's company name, SUNX brand products will be gradual... Read MoreOperation Ambient Temperature (℃) -25~+60 Storage Temperature Range (℃) -30~+80 Repeatability (mm) 0.03 or less Hysteresis 0.05mm or less Minimum Detectable Object 0.8 × 1.8mm opaque body Current Consumption (mA) 30 or less Storage Humidity Range 45~85%RH Slit Width (mm) 5 Power Supply Voltage (V) 5-24 DC ± 10% Ripple P-P10% or less Mass (g) About 3 Material (Terminal) HSM (Ag plating) Output Type NPN trANSIstor open collector Detection Target Opaque body Material (Case) PBT Operation Indicator Lamp Red LED (lights up when output is ON) Emitting Element Red LED (non-modulation type) Sensor Shape T typeDiscontinued
- Panasonic (Panasonic Industrial Devices SUNX) U-shaped micro photo sensorEquipped with 2 independent outputs that are ON when the light is on and ON when the light is blocked. Even if you use it properly according to the place of use, one model is OK. In addition, since it has two independent outputs, there is no need to worry about troublesome output switching input ... Read MoreMaterial (Cover) (Slit cover) Polycarbonate Storage Temperature Range (℃) -30~+80 Repeatability (mm) 0.03 or less Hysteresis 0.05mm or less Minimum Detectable Object 0.8 × 1.8mm opaque body Current Consumption (mA) 15 or less Storage Humidity Range 35~85%RH Operating Humidity Range 35~85%RH Slit Width (mm) 5 Power Supply Voltage (V) 5-24 DC ± 10% Ripple P-P10% or less Mass (g) About 3 Type of Connection Connector type Emitting Element Infrared LED (non-modulation type) Output Operation Light-ON / Light-OFF (2 outputs) Output Type NPN trANSIstor open collector Detection Target Opaque body Material (Case) PBT Sensor Shape R type Type Small Material (Terminal) Solder platingDiscontinued
- Panasonic (Panasonic Industrial Devices SUNX) Built-in connector / U-shaped micro photo sensor (built-in amplifier) PM-64 seriesCompact with built-in connector. Commercially available connectors can be used. Pallet positioning Origin detection of moving body and overrun detection Origin detection of rotating bodyMaterial (Case) PBT, (Slit cover) Polycarbonate Minimum Detectable Object 0.8 × 1.8mm opaque body Slit Width (mm) 5 Mass (g) About 3 Detection Target Opaque body Bending Radius (mm) R2Discontinued
- Panasonic (Panasonic Industrial Devices SUNX) U-shaped micro photo sensorEquipped with 2 independent outputs that are ON when the light is on and ON when the light is blocked. Even if you use it properly according to the place of use, one model is OK. In addition, since it has two independent outputs, there is no need to worry about troublesome output switching input ... Read MoreMaterial (Cover) (Slit cover) Polycarbonate Storage Temperature Range (℃) -30~+80 Repeatability (mm) 0.03 or less Hysteresis 0.05mm or less Minimum Detectable Object 0.8 × 1.8mm opaque body Current Consumption (mA) 15 or less Operating Humidity Range 35~85%RH Storage Humidity Range 35~85%RH Slit Width (mm) 5 Power Supply Voltage (V) 5-24 DC ± 10% Ripple P-P10% or less Mass (g) About 3 Type of Connection Connector type Emitting Element Infrared LED (non-modulation type) Output Operation Light-ON / Light-OFF (2 outputs) Output Type NPN trANSIstor open collector Detection Target Opaque body Material (Case) PBT Type Small Material (Terminal) Solder plating Sensor Shape T typeDiscontinued
- Panasonic (Panasonic Industrial Devices SUNX) U-shaped micro photo sensorEquipped with 2 independent outputs that are ON when the light is on and ON when the light is blocked. Even if you use it properly according to the place of use, one model is OK. In addition, since it has two independent outputs, there is no need to worry about troublesome output switching input ... Read MoreMaterial (Cover) (Slit cover) Polycarbonate Storage Temperature Range (℃) -30~+80 Repeatability (mm) 0.03 or less Hysteresis 0.05mm or less Cabtire Cable (mm2 × m) 0.09 x 1 (4-core) with cabtyre cable Minimum Detectable Object 0.8 × 1.8mm opaque body Current Consumption (mA) 15 or less Storage Humidity Range 35~85%RH Operating Humidity Range 35~85%RH Slit Width (mm) 5 Power Supply Voltage (V) 5-24 DC ± 10% Ripple P-P10% or less Mass (g) About 10 Type of Connection Cable type Emitting Element Infrared LED (non-modulation type) Output Operation Light-ON / Light-OFF (2 outputs) Output Type NPN trANSIstor open collector Detection Target Opaque body Material (Case) PBT Sensor Shape U shape Type Ultra compact (U type)Discontinued
- Panasonic (Panasonic Industrial Devices SUNX) U-shaped micro photo sensorEquipped with 2 independent outputs that are ON when the light is on and ON when the light is blocked. Even if you use it properly according to the place of use, one model is OK. In addition, since it has two independent outputs, there is no need to worry about troublesome output switching input ... Read MoreMaterial (Cover) (Slit cover) Polycarbonate Storage Temperature Range (℃) -30~+80 Repeatability (mm) 0.03 or less Hysteresis 0.05mm or less Cabtire Cable (mm2 × m) 0.09 x 1 (4-core) with cabtyre cable Minimum Detectable Object 0.8 × 1.8mm opaque body Current Consumption (mA) 15 or less Operating Humidity Range 35~85%RH Storage Humidity Range 35~85%RH Slit Width (mm) 5 Power Supply Voltage (V) 5-24 DC ± 10% Ripple P-P10% or less Mass (g) About 15 Type of Connection Cable type Sensor Shape F type Emitting Element Infrared LED (non-modulation type) Output Operation Light-ON / Light-OFF (2 outputs) Output Type NPN trANSIstor open collector Detection Target Opaque body Material (Case) PBT Type SmallDiscontinued
- Panasonic (Panasonic Industrial Devices SUNX) U-shaped beam sensor (built-in amplifier) RT-610Ideal for address reading and disconnection mark detection. Detects cut marks on transparent film. It can also be applied to check the passing position of orbital objects such as cranes. For checking paper feed on various printing machines.Output Type NPN transistor universal Bending Radius (mm) R2 Sensor Shape U shapeDiscontinued
- Panasonic (Panasonic Industrial Devices SUNX) U-shaped micro photo sensorEquipped with 2 independent outputs that are ON when the light is on and ON when the light is blocked. Even if you use it properly according to the place of use, one model is OK. In addition, since it has two independent outputs, there is no need to worry about troublesome output switching input ... Read MoreMaterial (Cover) (Slit cover) Polycarbonate Storage Temperature Range (℃) -30~+80 Repeatability (mm) 0.03 or less Hysteresis 0.05mm or less Cabtire Cable (mm2 × m) 0.09 x 1 (4-core) with cabtyre cable Minimum Detectable Object 0.8 × 1.8mm opaque body Current Consumption (mA) 15 or less Operating Humidity Range 35~85%RH Storage Humidity Range 35~85%RH Slit Width (mm) 5 Power Supply Voltage (V) 5-24 DC ± 10% Ripple P-P10% or less Mass (g) About 15 Type of Connection Cable type Emitting Element Infrared LED (non-modulation type) Output Operation Light-ON / Light-OFF (2 outputs) Output Type NPN trANSIstor open collector Detection Target Opaque body Material (Case) PBT Type Small Sensor Shape Y typeDiscontinued
- Panasonic (Panasonic Industrial Devices SUNX) U-shaped micro photo sensorEquipped with 2 independent outputs that are ON when the light is on and ON when the light is blocked. Even if you use it properly according to the place of use, one model is OK. In addition, since it has two independent outputs, there is no need to worry about troublesome output switching input ... Read MoreMaterial (Cover) (Slit cover) Polycarbonate Storage Temperature Range (℃) -30~+80 Repeatability (mm) 0.03 or less Hysteresis 0.05mm or less Cabtire Cable (mm2 × m) 0.09 x 1 (4-core) with cabtyre cable Minimum Detectable Object 0.8 × 1.8mm opaque body Current Consumption (mA) 15 or less Operating Humidity Range 35~85%RH Storage Humidity Range 35~85%RH Slit Width (mm) 5 Power Supply Voltage (V) 5-24 DC ± 10% Ripple P-P10% or less Mass (g) About 10 Type of Connection Cable type Emitting Element Infrared LED (non-modulation type) Sensor Shape K type Output Operation Light-ON / Light-OFF (2 outputs) Output Type NPN trANSIstor open collector Detection Target Opaque body Material (Case) PBT Type extremely smallDiscontinued
- Panasonic (Panasonic Industrial Devices SUNX) Compact, U-shaped micro photo sensor (with built-in amplifier) PM-44 / PM-54 seriesSlit Width (mm) 5 Emitting Element Infrared LED (non-modulation type) Detection Target Opaque bodyDiscontinued