Through-beam
- Panasonic (Panasonic Industrial Devices SUNX) Free power supply / Small beam sensor Transmission type Long distanceFree power supply, long-distance detection, high reliability, small size Easy to adjust the optical axis * Due to the change of the manufacturer's company name, SUNX brand products will be gradually changed to Panasonic brand from October 1, 2010 to September 2011. During the switching period... Read MoreStorage Temperature Range (℃) -30~70 Cabtire Cable (mm2 × m) 0.3 x 2 (2-core) with cabtyre cable Response Time 10 ms or less Detection Distance (mm) 30000 Storage Humidity Range 35~85%RH Operating Humidity Range 35~85%RH Protection Class IP66 (IEC), water resistant (JIS) Emitting Element Infrared LED (modulation type) Detection Target Opaque body Sensor Shape Others Operation Indicator Lamp Red LED (lights up when output is ON) Power Indicator Lamp Red LED (lit when energized) Detection Method Transmission type Minimum Detectable Object Φ20 opaque body Automatic Interference Protection -from S$199.90Min. 6 days
- Panasonic (Panasonic Industrial Devices SUNX) Lens for transmission type fiberBend the optical axis at a right angle. Side view lens * Due to the change of the manufacturer's company name, SUNX brand products will be gradually changed to Panasonic brand from October 1, 2010 to September 2011. During the switching period, product branding may be mixed, but there is no d... Read MoreBending Radius (mm) R2 Detection Method Through-beam type Operation Ambient Temperature (℃) -60~+350from S$29.99Min. 3 days
- Panasonic (Panasonic Industrial Devices SUNX) Transmission ultrasonic sensor US-N300Storage Temperature Range (℃) -25~+70 Operation Ambient Temperature (℃) 0 to +50 (with no condensation) Power Supply Voltage (V) 12-24 DC ± 10% Ripple P-P10% or less Detection Distance (mm) 300 Operating Humidity Range 35~85%RH Storage Humidity Range 35~85%RH Response Time 5 ms or less Withstand Voltage (V) AC1500 for 1 minute Material Case: Polycarbonate Short Circuit Protection Equipment Sensor Shape Horizontal type Protection Class IP62 (IEC), drip-proof type (JIS) Output Type NPN transistor universal Operation Indicator Lamp Red LED (lights up when output is ON) Detection Method Through-beam type Detection Target Transparent, translucent, opaquefrom S$159.90Min. 123 days
- Panasonic (Panasonic Industrial Devices SUNX) Lens for transmission type fiber* Due to the change of the manufacturer's company name, SUNX brand products will be gradually changed to Panasonic brand from October 1, 2010 to September 2011. During the switching period, product branding may be mixed, but there is no difference in quality.Operation Ambient Temperature (℃) -60~+350 Bending Radius (mm) R2 Detection Method Through-beam typefrom S$77.99Min. 7 days
- IDEC Small photoelectric switch with built-in amplifier, transmission typeType Built-in amplifier Protection Class IP67(IEC) Light Color Red Detection Method Through-beam typefrom S$199.90Min. 54 days
- ESCO [T type] Photomicro sensor (lights up when light is blocked)Dimension H (mm) 13.7 Dimension L (mm) 22.2 Dimension W (mm) 26 Slit Width (mm) 5 Esco Part No. EA940LP-6 Protection Class IP50(IEC) Detection Target Opaque body Sensor Shape T type Detection Method Through-beam typefrom S$25.99Min. 6 days
- ESCO [L type] Photomicro sensor (lights up when light enters)Slit Width (mm) 5 Esco Part No. EA940LP-3 Protection Class IP50(IEC) Sensor Shape L-shaped Detection Target Opaque body Detection Method Through-beam typefrom S$25.99Min. 6 days
- ESCO [Close-mounting type] Photomicro sensor (lights up when shaded)Slit Width (mm) 5 Sensor Shape Close mounting type Esco Part No. EA940LP-8 Protection Class IP50(IEC) Detection Target Opaque body Detection Method Through-beam typefrom S$25.99Min. 6 days
- ESCO [L type] Photomicro sensor (lights up when light is blocked)Dimension L (mm) 14.5 Dimension H (mm) 15.5 Dimension W (mm) 26.2 Slit Width (mm) 5 Esco Part No. EA940LP-4 Protection Class IP50(IEC) Sensor Shape L-shaped Detection Target Opaque body Detection Method Through-beam typefrom S$25.99Min. 6 days
- ESCO [Close contact mounting type] Photomicro sensor (lights up when light enters)Slit Width (mm) 5 Sensor Shape Close mounting type Esco Part No. EA940LP-7 Protection Class IP50(IEC) Detection Target Opaque body Detection Method Through-beam typefrom S$25.99Min. 6 days
- ESCO [Standard type] Photomicro sensor (lights up when shaded)Dimension L (mm) 22.2 Dimension W (mm) 25.4 Slit Width (mm) 5 Dimension H (mm) 6.95 Esco Part No. EA940LP-2 Protection Class IP50(IEC) Sensor Shape K type Detection Target Opaque body Detection Method Through-beam typefrom S$25.99Min. 6 days
- ESCO [Standard type] Photomicro sensor (lights up when light enters)Dimension L (mm) 22.2 Dimension W (mm) 25.4 Slit Width (mm) 5 Dimension H (mm) 6.95 Esco Part No. EA940LP-1 Protection Class IP50(IEC) Sensor Shape K type Detection Target Opaque body Detection Method Through-beam typefrom S$25.99Min. 6 days
- ESCO [T type] Photomicrosensor (lights up when light enters)Dimension H (mm) 13.7 Dimension L (mm) 22.2 Dimension W (mm) 26 Slit Width (mm) 5 Esco Part No. EA940LP-5 Protection Class IP50(IEC) Detection Target Opaque body Sensor Shape T type Detection Method Through-beam typefrom S$25.99Min. 6 days
- OMRON Photomicrosensor (Transmission type) EE-SX1108Slit Width (mm) 2 Sensor Shape Others Detection Method Transmission typeDiscontinued
- OMRON Photomicrosensor (Transmission type) EE-SX1049Slit Width (mm) 2 Sensor Shape Others Detection Method Transmission typeDiscontinued
- OPTEX FA Laser photoelectric sensor bearing D series Transmission type / Retro-reflection typeResponse Time 0.5ms Sensitivity Adjustment 1 rotation volume Laser Class 2 Power Supply Voltage (V) DC10-30 ripple (pp) 10% included Protection Class IP67(IEC) Type Measuring sensor Light Source Red semiconductor laser class 2Discontinued
- OMRON Photomicrosensor (Transmission type) EE-SX1109Slit Width (mm) 3 Sensor Shape Others Detection Method Transmission typeDiscontinued
- OMRON Photomicrosensor (Transmission type) EE-SX1131Slit Width (mm) 2 Sensor Shape Others Detection Method Transmission typeDiscontinued
- OMRON Photomicrosensor (Transmission type) EE-SX4Slit Width (mm) 5 Sensor Shape T type Detection Method Transmission typeDiscontinued
- OMRON Photomicrosensor (Transmission type) EE-SX1107Slit Width (mm) 1 Sensor Shape Others Detection Method Transmission typeDiscontinued